| |
Outdoor Ashtrays |
 |
|
|
|
|
|
With An Improved, Stronger Design, These Cigarette Disposals Hold Up To 14,000 Cigarette Butts!
Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The interlocking flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Click for more |
|
|
|
|
|
|
Aluminum Outdoor Ashtrays |
 |
|
|
|
|
|
| Aluminum Butt-Tainer cigarette urn keeps grounds clean and free of cigarette butts. This outdoor ashtray requires minimal maintenance with an easily removable inner steel liner. Aluminum construction resists rust and the interlocking top and weather resistant design keep out rain to reduce odors and ensure the Butt-Tainer outdoor ashtray will last for years. Click for more |
|
|
|
 |
Site Saver Ashtray, Waste Can & Combo |
 |
|
|
|
|
|
Site Saver™ Ashtray, Waste Can & Combo
Purchase each item separately or choose the combination for added savings. 30 gallon Waste Receptacle has large opening for easy use. Outdoor Ashtray collects and extinguishes cigarettes through restricted opening with minimal odors and maintenance. Made of high-density polyethylene for outdoor use with hexagonal styling. Click for more |
|
|
|
|
|
|
Smokers' Outpost® Outdoor Ashtray & Littermate Waste Receptacle |
 |
|
|
|
|
|
Smokers' Outpost® Outdoor Ashtray & Littermate Waste Receptacle
30 gallon waste can has covered lid and large opening for easy disposal. Outdoor ashtray collects cigarette litter, reduces odors and maintenance. Both are high-density polyethylene for outdoor use. Waste receptacle measures 17" diameter x 45"H. Outdoor ashtray measures 15" diameter x 42"H. Choose Beige or Gray. Click for more |
|
|
|
 |
Outdoor Steel Cigarette Urns Optional Message Holder |
 |
|
|
|
|
|
These All Steel Fire-Safe Cigarette Receptacles Will Not Melt Or Burn!
Freestanding, heavy duty cigarette urns are made with a fire-safe, UV stabilized fade-resistant powder coat finish that prevents unsightly cigarette burn damage. These weather and UV-resistant outdoor ashtrays easily wipe clean with a damp cloth. Click for more |
|
|
|
|
|
|
Classico Metal Smokers Outpost |
 |
|
|
|
|
|
Attractive Appearance And Steel Construction Offers Style And Strength.
Patented oxygen-restricting design extinguishes cigarettes quickly without sand or water. Steel is fire-safe and will not burn or melt. Powder coat finish will not mar or discolor pavement. Galvanized pail liner included for easy cigarette disposal. Just unlock and lift top to empty pail liner. Click for more |
|
 |
Justrite® Smokers Cease-Fire® Cigarette Receptacles |
 |
|
|
|
|
|
Justrite® Outdoor Ashtrays Are The Safe And Attractive Answer To Cigarette Butt Disposal.
Smokers Cease-Fire® cigarette receptacles offer an innovative, self-extinguishing design that safely collects unsightly cigarette butts and reduces the risk of fire. These outdoor ashtrays are made of 2-piece flame-retardant polyethylene that won't rust, dent, or crack. Click for more |
|
|
|
|
|
|
Justrite® Elite Cigarette Butt Receptacles |
 |
|
|
|
|
|
Smokers Cease-Fire® Ashtrays Offer Contemporary Styling That Complements Any Commercial Architectural Setting.
Smoking receptacles collect cigarette butts and reduce the risk of fire. These no-rust cigarette receptacles are made of UV resistant polyethylene with an oxygen restricting, self-extinguishing design to safely collect cigarette butts. Click for more |
|
 |
Patio Outdoor Ashtrays |
 |
|
|
|
|
|
Specifically Designed For Seating Areas, These Outdoor Ashtrays Are Great For Patios, Porches And Deck Locations.
Can be placed next to a bench or table to eliminate need for table ashtrays. Allows handicap/wheelchair access. Made with high density polyethylene that’s ideal for outdoor environments. Screw closure with tie-down rings allows floor anchoring. Click for more |
|
|
|
|
Rubbermaid Groundskeeper Smokers' Receptacles |
 |
|
|
|
|
|
GroundsKeeper™
Smokers Receptacle
The weatherproof solution to unsightly odors and waste, this receptacle's inner container is made of galvanized steel and designed to hold large volume for minimal maintenance. The outer body's molded plastic design resists rust and is easy to clean. Restricted upper opening keeps out rain and airflow to fight odors and extinguish butts. Click for more |
|
|
|
 |
Rubbermaid Groundskeeper Tuscan Smokers' Receptacles |
 |
|
|
|
|
|
GroundsKeeper™
Tuscan Smokers Receptacle
Add architectural style and minimize unpleasant litter and odors in any setting. This classically designed cigarette receptacle lasts for years thanks to the rugged, impact resistant polymer body and the galvanized, inner waste canister. Steel snuff plate protects body from burns. Click for more |
|
|
|
|
|
|
Outdoor Tower Bin Ashtrays |
 |
|
|
|
|
|
Unique Styling And Excellent Capacity Sets These Outdoor Ashtrays Apart From The Rest.
The highly durable, corrosion resistant outdoor ashtrays are easy-to-clean and easy-to-empty in seconds. Ideal for entrances, public spaces and smoking areas. Large 1.8 gallon steel inner tray reduces maintenance with its generous capacity. Click for more |
|
 |
Eagle Steel Butt Cans |
 |
|
|
|
|
|
EAGLE BUTT CANS
Style A Poly Tube Metal Butt Can includes a galvanized steel base with a polyethylene tube. Tube keeps rain out and is removable for easy emptying. Style B Galvanized Steel Butt Can is constructed of galvanized steel and is ideal for industrial settings. Steel tube unscrews from base for easy emptying. Powder coat finish.
Click for more |
|
|
|
|
Rubbermaid® Infinity Outdoor Ashtrays |
 |
|
|
|
|
|
Infinity Outdoor Ashtrays Offer Sophisticated Styling For Attractive, Efficient Cigarette Butt Disposal.
High capacity cigarette receptacles are ideal for high traffic areas. These outdoor ashtrays feature unobstructed funnels to reduce jamming during disposal. Includes stainless steel snuff plates. Click for more |
|
 |
Rubbermaid® Metropolitan Smokers Station |
 |
|
|
|
|
|
Stylish, All-Metal Outdoor Ashtrays Offer High Capacity Cigarette Disposal For Any Environment.
Sleek styling matches any office, professional building and outdoor décor. Hinged lid is easy to open and reveals a removable galvanized steel liner. Liner has 1.6 gallon capacity to hold up to 1,800 cigarette butts. Lid includes integrated cam lock with 2 keys for security. Click for more |
|
|
|
|
Heavy Duty Outdoor Ashtrays |
 |
|
|
|
|
|
Heavy Duty Outdoor Ashtrays
Easily positions anywhere for proper cigarette disposal. 11-1/2” diameter base takes up minimal space. Base and neck tube are fire-safe galvanized steel with a red powder coat finish. Polyethylene top keeps out rain. Neck easily twists off for emptying base.
Click for more |
|
 |
Eagle Decorative SafeSmokers Outdoor Ashtrays |
 |
|
|
|
|
|
Decorative Outdoor Ashtrays Provide Fashionable & Affordable Solution For Cigarette Waste Disposal!
Eagle SafeSmokers outdoor ashtrays are available in 3 distinctive styles that provide easy installation options for various environments, applications and uses. Click for more |
|
|
|
|
Aluminum Smokers Pole Outdoor Ashtrays |
 |
|
|
|
|
|
Aluminum Smokers Pole Outdoor Ashtrays Is An Ideal Space Saving Solution To Control Smoker's Waste In Outdoor Environments.
Aluminum Smokers Pole Outdoor Ashtrays are made of weather-resistant, powder-coated aluminum for long lasting durability. Removable top easily detaches with push buttons for emptying. Click for more |
|
 |
Steel Smoker'S Bollard 1 1/4 Inch Diameter With Bolt Kit |
 |
|
|
|
|
|
Smoker's Bollard
Ideal for loading docks and warehouses. Constructed from heavy-duty steel with a high-visibility yellow power coat finish for safety, this bollard also holds discarded cigarette butts. The 1-1/4" diameter opening keeps out rain while butts are collected in an easy-to-remove steel container. Top is padlockable. Base plate includes 4 pre-drilled installation holes. Click for more |
|
|
|
|
Rubbermaid® Classic Smoking Urn |
 |
|
|
|
|
|
Perfect In Lobbies And Hallways.
Smoking urn and trash receptacles are great for indoor environments. Durable construction meets California State Fire Marshal (CSFM) Listed for fire safety with metal ashtray top. B56176 measures 12-1/2" diameter x 19-1/2"H., B56179 measures 11-1/2” diameter x 19-1/2”H.
Click for more |
|
 |
Steel Smoker Sand Urn |
 |
|
|
|
|
|
Sand Urn Helps Dispose Of Cigarettes In Entrances And Other Smoking Areas.
Great for indoor and outdoor environments. Sand urn is made using durable, heavy gauge steel body with a black finish and a non-marring anodized spun aluminum top. Urn top accepts sand (sold separately) to snuff out cigarette butts. Measures 10” diameter x 20”H.
Click for more |
|
|
|
|
Rubbermaid® Sleek Square Sand Top Urns |
 |
|
|
|
|
|
Rubbermaid® Sleek, Square Sand Top Urns Accent Modern Interior Design Themes.
Contemporary sand urns have a narrow, fire-safe perforated steel construction that is great for indoor environments where space is limited. These ash urns feature a removable sand pan for easy emptying and leg levelers that compensate for uneven surfaces. 10.75”Sq x 26”H. Click for more |
|
 |
Rubbermaid® Fiberglass Sand Top Square Ashtray Containers |
 |
|
|
|
|
|
Compact, Square Sand Top Urns Are The Perfect Ash Disposal Unit.
These Rubbermaid® fiberglass ash tray receptacles feature a gel coat finish that won’t tarnish or stain and resists scratches. The sand ash tray top lifts off for easy emptying. UV stabilized. ADA compliant. Can be used indoors or outdoors.10”Sq x 20”H. Click for more |
|
|
|
|
Round Steel Mesh Ash Urns |
 |
|
|
|
|
|
Long-Lasting Steel Ash Urns Feature Multiple Welded Layers With A Durable Powder-Coated Finish For Years Of Service In Outdoor Environments.
These welded sand top urns feature a large cable secured ash tray that lifts off for easy emptying. The urns have a heavyweight construction with 1/4" thick welded slats that deters theft and withstands harsh weather conditions. Click for more |
|
 |
Rubbermaid® Concrete Round Sand Top Ashtray Urns |
 |
|
|
|
|
|
Contemporary Precast Concrete Urns Are Designed To Complement Any Outdoor Environment.
Rugged Rubbermaid® concrete urns are treated with a water repellent sealer to withstand frequent use in harsh weather conditions. These hard-wearing ash urns feature a large ash tray and a wick and drain hole that prevents water accumulation. 20”Dia x 23”H. Click for more |
|
|
|
|
Floor Standing Cigarette Receptacles |
 |
|
|
|
|
|
Floor Standing Cigarette Receptacles Are Designed To Blend With Modern Décor While Assisting Daily Maintenance Requirements.
High quality all aluminum is waterproof and finished to endure extreme outdoor conditions. Heavy weight 30 lb. base for stability, even in windy conditions. Includes a removable cap and post for easy disposal of ashes and butts.
Click for more |
|
 |
Eagle SafeSmoker™ Poly Cigarette Receptacles |
 |
|
|
|
|
|
SafeSmoker™ Poly Cigarette Receptacles Provide A Convenient Outdoor Storage Solution For Cigarette Butts.
These attractive cigarette receptacles help complement any building or facility. Made of high density polyethylene with UV inhibitors for outdoor use. 2-piece construction allows easy access to internal galvanized steel collection bucket. Click for more |
|
|
|
|
Smoke Stop Outdoor Ashtrays |
 |
|
|
|
|
|
Smoke Stop Outdoor Ashtrays Help Keep Areas Clear Of Cigarettes.
Attractive designs complement any office, factory, restaurant, hotel or resort. Made using polyethylene that will not rust or corrode. Restricted opening minimizes smoke exit and water entry. Includes a large 4-gallon steel pail that holds over 3,000 cigarette butts. Click for more |
|
 |
Round And Square Concrete Cigarette Urns |
 |
|
|
|
|
|
Round And Square Concrete Cigarette Urns Are Ideal For High Traffic Outdoor Areas Such As Business Offices, State And Federal Buildings, Restaurants, Parks, Commercial And Residential Facilities.
Round And Square Concrete Cigarette Urns are made of high-quality concrete construction for long lasting durability. Click for more |
|
|
|
|
Breckenridge Series Metal Cigarette Urns |
 |
|
|
|
|
|
Breckenridge Series Metal Cigarette Urns Are Ideal For High Traffic Outdoor Areas Such As Office Complexes, State And Federal Buildings, Restaurants, Parks, And More.
Metal Cigarette Urns are made of all-welded, high quality steel with a powder coated paint for long lasting durability. Removable spun aluminum bowl provides easy cleaning. Click for more |
|
 |
English Series Metal Cigarette Urns |
 |
|
|
|
|
|
English Series Metal Cigarette Urns Are Ideal For High Traffic Outdoor Areas Such As Office Complexes, State And Federal Buildings, Restaurants, Parks, And More.
English Series Metal Cigarette Urns are made of all-welded, high quality steel with powder coated paint for long lasting durability. Removable spun aluminum bowl provides easy cleaning. Click for more |
|
|
|
|
Avenue Series Metal Cigarette Urns |
 |
|
|
|
|
|
Avenue Series Metal Cigarette Urns Are Ideal For Outdoor Areas Such As Office Complexes, State And Federal Buildings, Commercial And Residential Facilities, Restaurants, Parks, And More.
Avenue Series Metal Cigarette Urns are made of all-welded, high quality steel with powder coated paint for long lasting durability. Removable spun aluminum bowl provides easy cleaning. Click for more |
|
 |
Novak Series Metal Cigarette Urns |
 |
|
|
|
|
|
Novak Series Metal Cigarette Urns Are Ideal For Businesses, State And Federal Buildings, Restaurants, Parks, City Streets And Commercial And Residential Facilities.
Novak Series Metal Cigarette Urns are made of all-welded, high quality steel construction finished with powder coated paint for long lasting durability. Removable spun aluminum bowl provides easy cleaning. separately). Click for more |
|
|
|
|
|
 |