Browse Pallet Rack

(1,794 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

Capacity Lbs.

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Double-Slotted Pre-Configured Pallet Rack Starter & Add-On Units

    See all 32 items in product family
    Double Slotted Pallet Racks Are Rack Manufacturers Industry (RMI) Certified.

    Pre-configured pallet racks are made with heavy duty 14 gauge high yield capacity steel upright frames. Upright frames are reinforced with MIG-welded full channel steel braces for maximum strength. High yield steel beams feature 3-prong connectors with slide-in safety locks to secure in 6 directions. Warehouse rack beams allow tool free height adjustments on uprights at 3” increments. Uprights are double slotted to accept 2-way beam installation for easy add-on attachment. Safety lock secures beams without tools and is visible for easy checking. Step down beam design adds strength and allows installation of Optional Cross Bars and Decking (sold separately). Welded base plates allow uprights to be bolted to the floor and provide load distribution over 13.7 square inches. Beams have yellow baked-on enamel finish for high visibility and upright frames have gray baked-on enamel finish. Quick and easy, tool free assembly. Interchangeable with Penco Pallet Racks.

    Click for more
  • Double-Slotted Pallet Rack Beams

    See all 8 items in product family
    Double Slotted Pallet Rack Beams Offer Secure 6-Way Locking Installation.

    High yield steel beams feature 3-prong connectors with slide-in safety locks to secure in 6 directions. Warehouse rack beams allow tool free height adjustments on uprights (sold separately) at 3” increments. Safety lock secures beams without tools and is visible for easy checking. 1-1/2" height step down beam design adds strength and allows installation of Optional Cross Bars and Decking (sold separately). Beams have yellow baked-on enamel finish for high visibility. Sold in pairs (*Price is per pair). RMI certified. Interchangeable with Penco Pallet Racks.

    Click for more
  • Double-Slotted Pallet Rack Frames & Accessories

    See all 12 items in product family
    Industrial pallet rack upright frames feature base plates that allow uprights to be bolted to the floor and provide load distribution over 13.7 square inches. Welded bracing provides maximum rigidity. The storage rack upright frames have angled slots for easy beam connection and beam adjustment on 3” centers. Side slots accept the beam safety key. Order two frames for each pallet rack starter unit and one additional frame for each add-on unit.
    Click for more
  • Wire Mesh Decking - Galvanized Steel

    See all 9 items in product family
    Steel Wire Mesh Pallet Rack Decking

    Welded steel wire decks feature 2-1/2”x 4” wire openings and heavy gauge steel channel supports for durability. Unlike wood or metal decking, wire decks permit light, air and sprinkler penetration. The mesh storage rack decking also allows a clear view of upper tiers and minimizes dust and debris accumulation. Pallet rack decks have a gray baked enamel finish. Easily install these wire decks by simply dropping them into place over beams. Use beams that have 1-1/2” or 1-5/8” step.

    To order:
    Measure beam length between uprights (left to right)
    Measure beam depth overall (front to back)
    Measure depth between beam steps (front to back)

      Beam Length     Use  
      96"   Two 46"
      108"   Two 52"
      120"   Two 58"
      144"   Three 46"
    Click for more