Browse Pallet Rack

(1,121 items)

Narrow Your Results

Width Inches

Length Inches

  • Less...
  • More...

Depth Inches

Height Inches

  • Less...
  • More...

Capacity Lbs.

Our Price

Go

Recently Viewed

Categories

  • Steel King® SK2000® Series Boltless Pallet Rack Uprights

    Steel King® SK2000® Series Boltless Pallet Rack Uprights
    See all 17 items in product family
    Steel King® SK 2000® Series Boltless Pallet Rack Uprights Feature A Unique Design That Optimizes The Benefits Of A Boltless Pallet Rack.

    Steel King® SK2000® Series Boltless Pallet rack uprights are made using high strength tubular steel framing. Built-in braces for extra strength. Uprights have a green powder coat finish. Tear-drop connection is interchangeable with the majority of industrial storage rack systems in use today. Withstands more frontal and side impact than comparable open back columns and is less likely to bend or twist. The three rivet connection is also stronger than the typical two rivet found on pallet rack uprights. 10 gauge welded base plates allow floor anchoring.

    Click for more
  • Steel King® SK2000® Series Pallet Rack Beams

    Steel King® SK2000® Series Pallet Rack Beams
    See all 10 items in product family
    Steel King® SK 2000® Series Pallet Rack Beams Are Built To Last.

    Steel King® SK2000® Series pallet rack beams are made of high-strength (55,000 p.s.i. minimum) steel. Constructed of continuously welded structural tubing for durability. Will not trap moisture or debris. 1-5/8"H Step beams accept Optional Decking (not included). Beam ends feature a 3 rivet lock design with safety lock for secure installation on Uprights (sold separately).

    Sold in Pairs (* Price is per pair).
    Click for more
  • Steel King® SK3000® Series Structural Pallet Rack Uprights

    Steel King® SK3000® Series Structural Pallet Rack Uprights
    See all 24 items in product family
    Steel King® SK3000® Series Pallet Rack Uprights Are Constructed To Increase Strength and Performance In Tough Environments.

    Steel King SK3000® Series pallet rack uprights are made with structural channel steel. The thickness of the steel especially in the corners of the rack enables it to sustain greater resistance from fork lift collusions. Diagonal and horizontal braces are used throughout the entire frame for added strength. Footpads are constructed of 7-gauge steel plates and are welded to each column of the rack for extra durability.

    For Wire Decking, must use "Flared Channel" type special order from Nashville Wire.

    Click for more
  • Steel King® SK3000® Series Bolted Pallet Rack Beams

    Steel King® SK3000® Series Bolted Pallet Rack Beams
    See all 10 items in product family
    Steel King® SK3000® Series Bolted Pallet Rack Beams are Designed to be Effective And Economical.

    Steel King® SK3000® Series Pallet Rack Beams are made of high Strength (50,000 p.s.i. minimum) steel. Capacities are based on minimum steel strength, not the average. Actual capacity for all our beams is equal to or greater than listed capacity. They are constructed of either structural "C"-channel or formed step beams for better performance. Beam connections are made of heavy 5 gauge steel with a wrapped design. Beams are installed to uprights (sold separately) using two grade-5 bolts. They have a safety factor equaling 1.67:1.

    Sold in Pairs (* Price is per pair).

    For Wire Decking, must use "Flared Channel" type special order from Nashville Wire.

    Click for more
  • Steel King® Seismic Pallet Rack Uprights

    Steel King® Seismic Pallet Rack Uprights
    See all 9 items in product family
    Steel King® Seismic Pallet Rack Uprights Are Used For Heavy Duty Storage And Shelving For Up To 25,000 Lbs.

    Steel King® Seismic Pallet Rack Uprights are made of heavy duty steel tubing and 13 gauge steel framework and beams to provide long lasting durability. Uprights meet highest Zone 5 seismic requirements for workplace safety. Seamless closed tube fully welded construction provides optimum performance. Oversized 5" x 7" base plates welded to upright frames provide improved stability. Pound capacities are 18,000 and 25,000 lbs. Uprights measure 3"W x 42"D. Heights vary per style.

    Click for more
  • Steel King® Seismic Pallet Rack Beams

    Steel King® Seismic Pallet Rack Beams
    See all 7 items in product family
    Steel King® Seismic Pallet Rack Beams Are Used For Heavy Duty Storage And Shelving Applications.

    Steel King® Seismic Pallet Rack Beams are made of heavy duty steel tubing and 13 gauge steel framework and beams to provide long lasting durability. Uprights meet highest Zone 5 seismic requirements for workplace safety. Seamless closed tube fully welded construction provides optimum performance. Oversized 5" x 7" base plates welded to upright frames provide improved stability. Pound capacities range from 5,080 lbs - 8,100 lbs. Dimensions vary per style.

    Beams are priced each. One pair is needed per level.

    Click for more