Browse Pallet Rack

(1,201 items)

Narrow Your Results

Width Inches

Depth Inches

Height Inches

Capacity Lbs.

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • MECO Structural Pallet Rack Load Beams

    MECO Structural Pallet Rack Load Beams
    See all 16 items in product family
    Structural C channel pallet rack beams support up to 8,750 lbs. per pair. Beams bolt to upright frames with two heavy-duty bolts to secure connection and help prevent accidental dislodging due to forklift impact. The steel channel storage rack beams adjust at 2” increments on the upright frame. Beam braces attach to beams with two 1/2” bolts per connection for extra strength. Gray enamel. Meets AISC and RMI standards. Sold in pairs (*Price is per pair).

    Click for more
  • MECO Structural Pallet Rack Upright Frames

    MECO Structural Pallet Rack Upright Frames
    See all 24 items in product family
    Rigid, all-welded steel channel pallet rack upright frames support up to 45,000 lbs., twice the capacity of a standard pallet rack. These structural C channel upright frames are punched on 4” centers allowing for beam adjustment. The storage rack frames feature base plates that secure them to the floor. A 12” tie bar/row spacer connects upright frames back to back or to the wall. 2 recommend for up to 16’ height.
    Capacity based on 72" beam shelf spacing.
    Click for more
Featured Items