Browse Office Partitions & Room Dividers

(4,839 items)

Narrow Your Results

On Sale

Style

  • Less...
  • More...

Material

  • Less...
  • More...

Number of Panels

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Width Range

Height Range

Accessory Type

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Interion® Mobile Partition Room Dividers

    Interion® Mobile Partition Room Dividers
    See all 58 items in product family
    Interion® Mobile Partition Panel and Room Dividers Are Used In Office Settings To Create or Separate Work Spaces.

    Interion® Mobile Partition Panel Room Dividers are made of thick upholstery with interior engineered wood (MDF) frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum rigidity and provides long lasting durability. Work areas can be divided or created in any office or commercial setting. Double sided units are flame retardant and meet California 117 flammability standard. 3" swivel locking casters provide full mobility and allow easy transport. Panel styles are Full Fabric, Full Window, Partial Window or Whiteboard. Fabric panel colors are Blue or Gray. Dimensions vary.

    Call for Customization and Installation Services!
    1-888-978-7759


    Click for more
  • Screenflex® - Commercial Fabric Upholstered Mobile Room Dividers

    Screenflex® - Commercial Fabric Upholstered Mobile Room Dividers
    See all 144 items in product family
    Mobile, Foldable Room Dividers Instantly Partition Any Area In Facilities Without Sacrificing Valuable Floor Space.

    Self-contained portable walls have no complicated or limiting track systems, no costly structural supports and no interference with building's heat, light or ventilation systems; simply move, unlock and unfold portable partitions the way you want them. These folding walls feature sound absorbing fabric upholstery that provides a tackable surface. Fabric is treated with DuPont Teflon® protectant. Panels are finished with 20 gauge powder coated steel trim covering 20 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Room dividers are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. No assembly or installation required. Choose from Blue, Mauve, Gray or Oatmeal. Lifetime Limited Warranty.

    Click for more
  • Screenflex® - Simplex Mobile Room Dividers

    Screenflex® - Simplex Mobile Room Dividers
    See all 8 items in product family
    These Mobile, Room Dividers Provide A Safe And Easy Solution For Dividing Open Spaces.

    Simply move into position, pull open and position panels as desired. Great for quick classroom and training room configurations. Sound absorbing fabric upholstered panels help eliminate visual and reduce audible distractions. Rigid partition panels offer a tackable surface for displaying notes and more. Sturdy steel framing and deep channel end frames ensure long lasting durability. Theseportable partitions are connected with full length piano hinges for strength and easy folding. Wide steel base supports on ends provide stability. Moves easily on adjustable, ball bearing swivel casters. Measures 26"W x 6'5"H overall.

    Click for more
  • Screenflex® - Fabric Upholstered Mobile Room Dividers - 6 Ft 8 In Height

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 6 Ft 8 In Height
    See all 114 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. These portable walls feature sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers

    Screenflex® - Vinyl Upholstered Mobile Room Dividers
    See all 144 items in product family
    Mobile Room Dividers Instantly Partition Any Area In Your Facility Quickly And Easily Without Sacrificing Valuable Floor Space.

    Self-contained portable partitions have no complicated or limiting track systems, no costly structural supports and no interference with building's heat, light or ventilation systems; simply move, unlock and unfold partitions the way you want them. These portable walls feature vinyl upholstered panels with 20 gauge powder coated steel trim covering 20 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. No assembly or installation required. Choose from Blue, Mauve, Gray or Oatmeal. Lifetime Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers - 4 Ft Height

    Screenflex® - Vinyl Upholstered Mobile Room Dividers - 4 Ft Height
    See all 36 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. Vinyl upholstered panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing for reinforcement and increased strength. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable walls include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Fabric Upholstered Mobile Room Dividers - 8 Ft Height

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 8 Ft Height
    See all 114 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. These partitions feature sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Fabric Upholstered Mobile Room Dividers - 7 Ft 4 In Height

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 7 Ft 4 In Height
    See all 114 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. These partitions feature sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Fabric Upholstered Mobile Room Dividers - 4 Ft Height

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 4 Ft Height
    See all 96 items in product family
    Screenflex® - Fabric Upholstered Mobile Room Dividers - 4 Ft Height Provide Instant Room Partitions In Locations Requiring Privacy.

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 4 Ft Height are constructed of a 26 gauge galvanized steel framing finished with 20 gauge powder coated steel trim covering for long lasting durability. Creates temporary rooms for meetings and interviews, or block off access to restricted areas. Panels constructed with 1/2 inch closed cell honeycomb core with non-woven fiberglass facing and matte. Full length piano hinges and position control pivot-point hinges allow panels to be placed up to 180 degrees for various configurations. Wide base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. Self-leveling, non-marring rubber casters provide mobility. Locking end casters allow stationary positioning. Fully assembled. Doors and Dry Erase Panels are also available. Note: Dry erase panels are factory installed and must be purchased with same order as room dividers; call for details.Available in a variety of widths and number of door panels. Fabric colors areBeech, Black, Blue, Cranberry, Desert, Green, Grey, Grey Stone, Lake, Mallard, Mauve, Oatmeal, Rose, Sand, Sea Green, Stone, Summer Blue, Walnut and Wheat. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers - 5 Ft Height

    Screenflex® - Vinyl Upholstered Mobile Room Dividers - 5 Ft Height
    See all 36 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. Vinyl upholstered panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing for reinforcement and increased strength. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Fabric Upholstered Mobile Room Dividers - 5 Ft Height

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 5 Ft Height
    See all 114 items in product family
    These Mobile, Foldable Room Dividers Simply Move, Unlock And Unfold Partitions The Way You Want Them.

    Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. These partitions feature sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Fabric Upholstered Mobile Room Dividers - 6 Ft Height

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 6 Ft Height
    See all 115 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. These partitions feature sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers - 6 Ft Height

    Screenflex® - Vinyl Upholstered Mobile Room Dividers - 6 Ft Height
    See all 36 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. Vinyl upholstered panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing for reinforcement and increased strength. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers - 6 Ft 8 In Height

    Screenflex® - Vinyl Upholstered Mobile Room Dividers - 6 Ft 8 In Height
    See all 36 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. Vinyl upholstered panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing for reinforcement and increased strength. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers - 7 Ft 4 In Height

    Screenflex® - Vinyl Upholstered Mobile Room Dividers - 7 Ft 4 In Height
    See all 36 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. Vinyl upholstered panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing for reinforcement and increased strength. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers - 8 Ft Height

    Screenflex® - Vinyl Upholstered Mobile Room Dividers - 8 Ft Height
    See all 36 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. Vinyl upholstered panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing for reinforcement and increased strength. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Paperflow - Mobile Partition

    Paperflow - Mobile Partition
    See all 2 items in product family
    Paperflow Mobile Partitions Can Be Used For Domestic Or Commercial Use.

    Paperflow Mobile Partitions have an aluminum frame and a polypropylene internal structure for long lasting durability. Comes with two screens and each is equipped with one fixed foot and one foot on two casters, providing both stability and easy mobility. Simply attach casters and partition is ready to use. Comes with four connectors. Dimensions are 30" W x 67" H x 11-3/4" D. Available in Gray or Transparent.

    Click for more
  • Best-Rite® - The Great Divide Room Divider

    Best-Rite® - The Great Divide Room Divider
    See all 2 items in product family
    Great Divide® Room Divider Provides Versatile, Portable Privacy For Workspaces.

    Great Divide® Room Dividers are made from scratch-resistant laminate for lightweight, long lasting durability. The expandable modular wall panel system easily adapts with add-on panel sets. Unique laminate panels are durable, scratch-resistant, don't support microbial growth and are easy to clean. Tackable Fabric panels are available in gray or blue. 5 year guarantee. TAA compliant. Single panels to 9 panel dividers are available in heights of 6 or 8 feet .

    Click for more
  • Screenflex® - Medical Privacy Dividers

    Screenflex® - Medical Privacy Dividers
    See all 38 items in product family
    Screenflex® Medical Dividers Provide Privacy In Healthcare And Medical Environments.

    Screenflen® Medical Dividers have a steel frame to provide long lasting durability. Privacy screens are a cost efficient solution for providing privacy or dividing space in exam rooms, medical areas and more. Screen fabric is treated with an antimicrobial coating to provide minimal germ contact. Number of panels available are 3 and 5. Available sizes are 69”W x 69”H and 113”W x 69”H. Available colors include Charcoal, Desert, Lake, Mallard, Primary Blue, Primary Red, Primary Yellow, Rose, Stone, Vinyl Blue, Vinyl Coal, Vinyl Granite, Vinyl Hazelnut and more. Easy set up.

    Click for more
  • Screenflex - Heavy Duty Fabric Upholstered Mobile Room Dividers

    Screenflex - Heavy Duty Fabric Upholstered Mobile Room Dividers
    See all 120 items in product family
    Screenflex - Heavy Duty Fabric Upholstered Mobile Room Dividers Create Space For Facilities, Offices, Schools, hotels, Healthcare Centers And More.

    Screenflex - Heavy Duty Fabric Upholstered Mobile Room Dividers are made with aluminum frame and closed honeycomb core to provide long lasting durability. Two layers of fiberglass insulation provides maximum sound absorption and tackability. Non-marking self-leveling caster wheels provide easy mobility and adapt to different levels of the floor, preventing tilting or uneven placement. Extra wide support legs, gusset plates and extra thick hinges provide additional structural integrity. Available with panels ranging from 3-13. Widths range from 69" - 289". Heights are 72" or 88". Available colors include Blue, Charcoal, Desert, Lake, Mallard, Red. Rose, Stone, Walnut and Yellow. Made in the USA from 75% of the highest-quality recycled materials available. Scotchgard™ fabric protection included. No assembly required.

    Click for more
  • Versare - Mobile Room Dividers - 6 Ft Height

    Versare - Mobile Room Dividers - 6 Ft Height
    See all 119 items in product family
    Versare Mobile Room Dividers Are Portable Partitions That Allow Easy Creation Of Private Spaces In Offices, Classrooms, Meeting Rooms And More.

    Versare Mobile Room Dividers are made with an aluminum frame, and feature wheels for 360® rotation to allow maximum position versatility. Room dividers provide privacy, subdivide spaces and reduce noise. Patented no-pinch seams between each panel reduce injury risk during setup. Versare Mobile Room Dividers are available with fabric or polycarbonate plastic surface. Versare Mobile Room Dividers measure 6' tall, and are available in 3, 5, 7 or 9 panel widths. Choose from a variety of different colors.

    Click for more
  • Versare - Mobile Room Dividers - 5 Ft Height

    Versare - Mobile Room Dividers - 5 Ft Height
    See all 111 items in product family
    Versare Mobile Room Dividers Are Portable Partitions That Allow Easy Creation Of Private Spaces In Offices, Classrooms, Meeting Rooms And More.

    Versare Mobile Room Dividers are made with an aluminum frame, and feature wheels for 360® rotation to allow maximum position versatility. Room dividers provide privacy, subdivide spaces and reduce noise. Patented no-pinch seams between each panel reduce injury risk during setup. Versare Mobile Room Dividers are available with fabric or polycarbonate plastic surface. Versare Mobile Room Dividers measure 5' tall, and are available in 3, 5, 7 or 9 panel widths. Choose from a variety of different colors.

    Click for more
  • Versare - Mobile Room Dividers - 4 Ft Height

    Versare - Mobile Room Dividers - 4 Ft Height
    See all 115 items in product family
    Versare Mobile Room Dividers Are Portable Partitions That Allow Easy Creation Of Private Spaces In Offices, Classrooms, Meeting Rooms And More.

    Versare Mobile Room Dividers are made with an aluminum frame, and feature wheels for 360® rotation to allow maximum position versatility. Room dividers provide privacy, subdivide spaces and reduce noise. Patented no-pinch seams between each panel reduce injury risk during setup. Versare Mobile Room Dividers are available with fabric or polycarbonate plastic surface. Versare Mobile Room Dividers measure 4' tall, and are available in 3, 5, 7 or 9 panel widths. Choose from a variety of different colors.

    Click for more
  • Wicker Room Dividers

    Wicker Room Dividers
    See all 13 items in product family
    Wicker Room Dividers Are An Elegant Way To Partition Spaces In Outdoor Or Indoor Environments.

    Wicker Room Dividers are freestanding units for creating private spaces in restaurants, bars, outdoor patios, hot tub areas and more. Wicker room dividers are easily transportable, and are offered in 1 or 3 panel models. Single-panel models are available in 48" x 48" and 48" x 72" sizes, and are offered in a variety of panel and frame colors. Three-panel models are brown and measure 72" x 72".

    Click for more
  • PAPERFLOW - EasyScreen Room Dividers

    PAPERFLOW - EasyScreen Room Dividers
    See all 5 items in product family
    PAPERFLOW - EasyScreen Room Dividers Create Separate Or Private Spaces For Small Areas, Doctor Offices, Home Offices And More.

    PAPERFLOW - EasyScreen Room Dividers are made with an aluminum frame with fabric to provide long lasting durability. Double-sided cloth screen dividers and sturdy steel feet provide privacy or create divided area. Paperflow EasyScreen Room Dividers available in several patterns including Black/White, Multi-Bookcase, Green/White, Orange/White and Multi-Abstract. Dividers measure 38-4/7"W x 70-6/7"H.

    Click for more
  • Screenflex® - Clear Panel Mobile Room Dividers

    Screenflex® - Clear Panel Mobile Room Dividers
    See all 2 items in product family
    Screenflex® Clear Panel Mobile Room Dividers Provide Protected And Sectioned Off Areas For Schools, Offices, Warehouses And More.

    Screenflex® Clear Panel Mobile Room Dividers are made of acrylic with aluminum frame to provide long lasting durability. Writable surface. Ships fully assembled.

    Click for more
  • Screenflex® - Fire Resistant Mobile Room Dividers

    Screenflex® - Fire Resistant Mobile Room Dividers
    See all 18 items in product family
    Screenflex® Fire Resistant Mobile Room Dividers Provide Protected And Sectioned Off Areas For Schools, Offices, Warehouses And More.

    Screenflex® Fire Resistant Mobile Room Dividers are made of acoustical Fire Resistant fabric and metal frame to provide long lasting durability and protection. Available with 3, 5, 7, 9, 11 and 13 panels. Screens are ASTM-E84 Class 1 Fire Rating with Sandel Fire Barrier Fabric. Color is Black. Ships fully Assembled.

    Click for more
  • Versare - Portable Privacy Screens

    Versare - Portable Privacy Screens
    See all 8 items in product family
    Versare Portable Privacy Screens Are Perfect For Creating Private Spaces In Security Check Areas, Health Stations, Voting Rooms And More.

    Versare Portable Privacy Screens allow fast and easy temporary room sectioning and privacy paneling. Easy assembly and disassembly with tubular metal frame and cotton fabric panels. Storage bag included. Available sizes are 36" x 72", 48" x 72" and 72" x 72". Versare Portable Privacy Screens are offered in a variety of colors.

    Click for more
  • Versare - Acoustical Partitions

    Versare - Acoustical Partitions
    See all 168 items in product family
    Versare Acoustical Partitions Provide Sound Control And Visual Privacy In A Variety Of Environments.

    Versare Acoustical Partitions are available in folding models and sliding models. Folding Partitions have acoustical folding panels that come in three-panel and four-panel styles, while Sliding Partitions can expand and collapse between one or three panels. Versare Acoustical Partitions are offered in a variety of sizes and colors.

    Click for more
  • Versare - Privacy Screens

    Versare - Privacy Screens
    See all 83 items in product family
    Versare Privacy Screens Are Portable Partitions That Allow Easy Creation Of Private Spaces In Offices, Classrooms, Meeting Rooms And More.

    Versare Privacy screens provide isolation, subdivide spaces and reduce noise. Screens are made with aluminum frame, and are available with fabric or polycarbonate plastic surface. Versare Privacy Screens measure 100"W and are available in heights of 70", 80" or 88". Choose from a variety of different colors.

    Click for more
  • Versare - Mobile Room Dividers - Sliding Panels

    Versare - Mobile Room Dividers - Sliding Panels
    See all 376 items in product family
    Versare Mobile Room Dividers With Sliding Panels Allow Easy Creation Of Private Spaces In Offices, Classrooms, Meeting Rooms And More.

    Versare Mobile Room Dividers With Sliding Panels are made with an aluminum frame, and feature wheels for 360® rotation to allow maximum position versatility. Each panel slides into series with the other panels to create a straight wall of any length, and can collapse down to one panel width for easy storage. Unit-to-unit connectors allow the joining of additional units to form longer partition walls. Versare Mobile Room Dividers With Sliding Panels are available with fabric or polycarbonate plastic surface. Choose from a variety of different colors and sizes.

    Click for more
  • Versare - Mobile Room Dividers - 7 Ft 6 In Height

    Versare - Mobile Room Dividers - 7 Ft 6 In Height
    See all 108 items in product family
    Versare Mobile Room Dividers Are Portable Partitions That Allow Easy Creation Of Private Spaces In Offices, Classrooms, Meeting Rooms And More.

    Versare Mobile Room Dividers are made with an aluminum frame, and feature wheels for 360® rotation to allow maximum position versatility. Room dividers provide privacy, subdivide spaces and reduce noise. Patented no-pinch seams between each panel reduce injury risk during setup. Versare Mobile Room Dividers are available with fabric or polycarbonate plastic surface. Versare Mobile Room Dividers measure 7'6" tall, and are available in 3, 5, 7 or 9 panel widths. Choose from a variety of different colors.

    Click for more
  • Versare - Mobile Room Dividers - 6 Ft 10 In Height

    Versare - Mobile Room Dividers - 6 Ft 10 In Height
    See all 113 items in product family
    Versare Mobile Room Dividers Are Portable Partitions That Allow Easy Creation Of Private Spaces In Offices, Classrooms, Meeting Rooms And More.

    Versare Mobile Room Dividers are made with an aluminum frame, and feature wheels for 360® rotation to allow maximum position versatility. Room dividers provide privacy, subdivide spaces and reduce noise. Patented no-pinch seams between each panel reduce injury risk during setup. Versare Mobile Room Dividers are available with fabric or polycarbonate plastic surface. Versare Mobile Room Dividers measure 6'10" tall, and are available in 3, 5, 7 or 9 panel widths. Choose from a variety of different colors.

    Click for more