Browse Coat & Luggage Racks

(861 items)

Narrow Your Results

Availability

Free Shipping

Type

Style

Hangers Included

  • Less...
  • More...

Width Inches

Length Inches

Height Inches

Garment Capacity

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 158 items within 9 product groups See all items from other sellers
  • Single Rod Coat Racks

    Single Rod Coat Racks
    See all 45 items in product family
    Wall And Floor Coat Racks Offer Maximum Capacity For Storing Coats, Jackets And More

    Durable chrome plated steel wire coat racks minimize dust accumulation and maximize ventilation. Coat racks resist denting, chipping and rusting. Shelves adjusts at 1" increments. All models are 24"D and include chrome plated hangers. 3-Shelf Racks are 74"H. Optional Caster Kit adds additional 6" to height and allows mobility to floor racks. Quick, easy assembly.

    Click for more
  • Coat Trees

    Coat Trees
    See all 30 items in product family
    Free Standing Coat Trees Store Coats, Hats And Umbrellas Anywhere You Need Them.

    Standing coat racks
    include hooks to hold coats, jackets, hats and more without the need for closets or hangers. Free standing base allows coat racks to be placed anywhere. Tipped coat hooks wonÂ’t mar, scratch or damage coats. Coat Racks with Umbrella Storage feature an umbrella ring and water receptacle to store umbrellas in the upright position without dampening carpets and wetting floors.

    Click for more
  • Double Rod Coat Racks

    Double Rod Coat Racks
    See all 34 items in product family
    Floor Coat Racks Are Available With Or Without Umbrella Stand And Boot Shelf.

    Floor Racks are made with a welded steel frame that ensures coat racks maintain rugged support and stability. Coat racks include upper shelf and slotted hanger rail. Baked enamel finish. Measures 21"D x 60"H overall. Hangers Included. Freestanding Coat Racks feature a classic rectilinear form. Features a 66" height which will accommodate longer coats, choir robes, and costumes. Available in a personal sized 17" as well as three and four foot lengths.

    Click for more
  • 7' High - Boltless Luggage Garment Rack

    7' High - Boltless Luggage Garment Rack
    See all 6 items in product family
    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. All units include double rivet beams for added rigidity. Wire Decking. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    Boltless Shelving Instructions
    Click for more
  • High Capacity Folding Coat Racks

    High Capacity Folding Coat Racks
    See all 3 items in product family
    Folding Coat Racks Expand For Extra Storage!

    Folding coat racks can be set up to accommodate large numbers of coats then folded and stored in a small space until needed again. Moves easily on 4" diameter ball bearing locking casters. 72"L Coat Racks feature tubular steel shelves with 1" chrome plated tubular steel hanger bars. 97"L Coat Racks are a popular choice for meeting, rental, hospitality and convention use. Opens to 8' and features vinyl coated wire shelves. Available with Triple-Prong Hooks that are made of vinyl coated steel for high coat capacities. Fully assembled.

    Click for more
  • Steel Hangers

    Steel Hangers
    See all 6 items in product family
    Steel Hangers Are Used For Hotels, Department Stores, Dry Cleaners, Garment Storage And More.

    Hangers are made of durable steel that resist denting, chipping and rusting and provide long lasting durability. Different hook types are available for your every need. Easy maintenance. Various color options available.

    Click for more
  • Plastic Hangers

    Plastic Hangers
    See all 12 items in product family
    Plastic Hangers Are Used For Hotels Department Stores, Dry Cleaners, Garment Storage And More.

    Plastic Hangers are an economical way to keep clothes organized. Plastic hangers are lightweight and will not rust or stain your clothing. Perfect for any garment type. Various hook types and colors available.

    Click for more
  • Wood Hangers

    Wood Hangers
    See all 21 items in product family
    Wood Hangers Are Used For Hotels Department Stores, Dry Cleaners, Garment Storage And More.

    Wood Hangers are both functional and decorative. Wood hangers are extremely durable and won't bend when you hang heavy items on them, which results in less wrinkles. Long-lasting and easy to clean. Various hook types and color options available.

    Click for more
  • Satin Hangers

    Satin Hangers
    See all 1 items in product family
    16" Deluxe Satin-Padded Hanger, Ivory, Standard Hook, 100/Case

    16" deluxe satin padded hanger, ivory satin. Standard size open hook has coordinating vinyl sleeve. Sold 100 per case.

    Click for more

Additional Items

Sort By: 

2 Results

Sort By: 

2 Results