Browse Reception Furniture

(2,058 items)

Recently Viewed

Categories

  • Silk Flower Arrangements

    Silk Flower Arrangements
    See all 349 items in product family
    Silk Flower Arrangements Provide Attractive, Low Maintenance Decoration For The Home Or Office.

    Silk Flower Arrangements are made of durable Polyester and Plastic material for long lasting use and dependability. Nearly Natural, Creative Display and OfficeScapesDirect brands offer a wide selection of colorful blooms and flower arrangements in various styled Ceramic, Glass or Wood vases. Used for attractive, low maintenance decorating applications for the home or office. Available in wide range of 3 to 48 inch widths, 3 to 30 inch depths and 6 to 60 inch heights.

    Click for more
  • Motivational Art

    Motivational Art
    See all 22 items in product family
    Motivational Posters are great for Home & Office settings. These posters come in a variety of sizes, with varying quotes.
    Click for more
  • Inspirational Art

    Inspirational Art
    See all 11 items in product family
    Bring inspiration into your Home or Office with these Inspirational Posters. These posters come in a variety of sizes, with varying quotes.
    Click for more
  • Artificial Trees

    Artificial Trees
    See all 164 items in product family
    Artificial Trees Provide Attractive, Low Maintenance Decoration For The Home Or Office.

    Artificial Trees are made of durable Polyester and Plastic material with Natural trunks for long lasting use and dependability. Nearly Natural and OfficeScapesDirect brands offer a wide selection of various tree genera and arrangements in sturdy floor pots and containers. Used for attractive, low maintenance decorating applications for the home or office. Available in wide range of 8 to 60 inch widths, 2-1/2 to 55 inch depths and 15 to 108 inch heights.

    Click for more
  • Artificial Plants

    Artificial Plants
    See all 195 items in product family
    Artificial Plants Provide Attractive, Low Maintenance Decoration For The Home Or Office.

    Artificial Plants are made of durable Polyester and Plastic material for long lasting use and dependability. Nearly Natural, Creative Displays and OfficeScapesDirect brands offer a wide selection of various plant arrangements in sturdy Wood, Wicker, PVC Leather, Ceramic, Glass or Fiberglass containers. Used for attractive, low maintenance decorating applications for the home or office. Available in wide range of 5-1/2 to 45 inch widths, 5 to 40 inch depths and 8 to 63 inch heights.

    Click for more
  • Mirrors

    Mirrors
    See all 43 items in product family
    Mirrors Are Used For Providing Style, Depth And Lighting To Any Room Setting With A Variety Of Shapes And Sizes.

    Mirrors are made of glass, metal, resin, polyurethane, or MDF for long lasting durability. Available in a variety of colors, shapes and sizes to fit office, living room, hallway or bathroom of any style. Frame/mirror sizes and construction materials vary per style/shape.

    Click for more