Browse Hose & Cord Reels

(1,705 items)

Narrow Your Results

Availability

Gauge

Length Feet

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Work Light Reels

    Work Light Reels
    See all 65 items in product family
    Work Light Cord Reels Provide Safe, Tangle-Free Cord Management and Easily Illuminate all Commercial And Industrial Settings.

    Work Light Cord Reels are built with strong steel or non-metallic composite housing for long lasting durability. Light Reels feature automatic wind with positive latching mechanism to allow user to deploy cord and hold in place at desired length. Cord retracts automatically with another pull. Work Light Reels can be Easily Mounted to the Ceiling or Wall. End Feature Options include Cage Drop Light, Flourescent, and LED Work Lights with or without Taps .

    Click for more
  • Bayco® Retractable Cord Reels

    Bayco® Retractable Cord Reels
    See all 6 items in product family
    Bayco® Retractable Cord Reels Provide Organization For A Variety Of Work Environments.

    Bayco® Retractable Cord Reels are made from a variety of materials for long lasting durability. Available in a variety of types and styles to meet job requirements. Impact resistant polypropylene hand wind reels deliver power where needed and keeping cords protected when not in use. Provide polarized plugs with grounded receptacles and circuit breakers. Cord lengths are 6 ft., 20 ft., 25 ft., 30 ft., 40 ft. and 50 ft.. Cord gauges are 12/3, 14/3, 16/3 and 18/2. Colors are Black, Yellow and Yellow/Black. Package quantities are 1, 2, 4 and 6.

    Click for more
  • Gleason Reel® Industrial Duty Cord Reels

    Gleason Reel® Industrial Duty Cord Reels
    See all 31 items in product family
    Gleason Reel® Cord Reels Are Used For A Wide Variety Of Industrial Applications.

    Cord reels can be mounted to wall, ceiling or under work bench. These open spool cord reels are available with fluorescent or incandescent lamp, single or dual outlet. Also available with Bare Cord End. Reels include adjustable cord stop and ratchet lock to keep cord in place. Feature type SJOW-A/SJO cords. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty steel frame for strength. Durable baked polyester finish. Fully gasketed steel slip-ring housing. Lamps include on/off power control switch.

    Click for more
  • Reelcraft™ Power Cord Reels

    Reelcraft™ Power Cord Reels
    See all 22 items in product family
    Reelcraft™ Power Cord Reels Secure Cords In Industrial Work Areas With Critical Space Requirements.

    Reelcraft™ Power Cord Reels allow cord management in a variety of industrial environments. Reels are made with a heavy-gauge steel frame that is mountable on most structurally-sound surfaces. Enclosed drive mechanism ensures protection from environmental wear. Reelcraft™ Power Cord Reels are available with Duplex GFCI Outlet With Cord, Flying Leads, RV Male With Cord and Single Outlet options. Models are available with and without cords. Dimensions vary per model.

    Click for more
  • Power Cord Reels

    Power Cord Reels
    See all 67 items in product family
    Power Cord Reels Wind Up And Store Cords In A Variety Of Commercial And Industrial Applications.

    Power Cord Reels allow easy and safe storage of power cords in a range of lengths and thicknesses. Cord lengths range from 30' up to 250'. Hand Crank cord reels are made with an A-frame, and feature a solid steel hand crank with a smooth round handle. Adjustable tension brake and long-handled locking pin ensure safe usage. Spring Driven cord reels feature cartridge-style spring motor, and are available in a variety of sizes, materials, and body styles. Motorized drive cord reels include models with Hydraulic Motor, DC Motor and Compressed Air Motor operation.

    Click for more
  • Reelcraft™ Light And Medium Duty Cord Reels

    Reelcraft™ Light And Medium Duty Cord Reels
    See all 6 items in product family
    Reelcraft™ Light And Medium Duty Cord Reels Are Used For Safe Storage Of A Variety Of Cord Lengths And Sizes.

    Cord reels provide a reliable and safe means of storing cords for use in workshops, garages, studios and more. Reels include adjustable cable stops and circuit breakers that may be reset. Light Duty Reels accommodate moderate lengths of cord and cable. Steel housing with powder coat finish provides lasting durability and strength. Used for overhead mounting. Medium Duty Reels are used for use with longer lengths of heavier gauge cord and cable. Made from high-impact resistant composite materials for lasting durability and light weight. Reels are UL® listed.

    Click for more
  • Gleason Reel® Cable Reels

    Gleason Reel® Cable Reels
    See all 23 items in product family
    Gleason Reel® Cable Reels Are Used For Commercial and Industrial Applications.

    Cable reels can be mounted to wall, ceiling or under work bench. Cast aluminum housing with baked polyester finish. Unitized 20 amp slip ring in gasketed enclosure. Easily accessible gasketed junction box. Spring housing and guide arm contains spring motor. Spool configuration prevents lock-out and features a watertight cord grip. Field adjustable cord guide with four rollers and cord stop for smooth cord retraction and extension. Positive lock with field adjustable disengage. Maintenance free enclosed power spring. Includes type SO cable.

    Click for more
  • Reelcraft™ Heavy Duty Cord And Cable Reels

    Reelcraft™ Heavy Duty Cord And Cable Reels
    See all 8 items in product family
    Reelcraft™ Heavy Duty Cord And Cable Reels Are Used For Long Lengths Or Cord In Indoor Industrial Applications.

    Reels are made with heavy gauge steel and are assembled with vibration-proof self-locking fasteners to ensure assembly integrity. They undergo a five-stage cleaning process and are individually powder-coated for the highest quality corrosion-resistant paint adhesion. Heavy-duty reinforced steel stamped guide arm. Permanently lubricated reels for long life. Cord/Cable Storage Reels are used for storage, unwinding and winding of disconnected cords. Hand crank operation. Live Power Cord Reels feature collector rings that allow the reel to wind or unwind the cord with live current without twisting the wires. Reels are suitable for indoor non-weather-tight applications only.

    Click for more
  • Lind Equipment Power Cord Reels

    Lind Equipment Power Cord Reels
    See all 26 items in product family
    Power Cord Reels Provide Safe, Tangle-Free Cord Management In Commercial And Industrial Settings.

    Power Cord Reels are built with strong steel or non-metallic composite housing for long lasting durability. Cord reels feature automatic wind with positive latching mechanism to allow user to deploy cord and hold in place at desired length. Cord retracts automatically with another pull. Heavy Duty Weatherproof Reels and Industrial Duty Reels available to provide efficient performance in commercial and industrial work environments. Available cable types are SJOW, SOW, SJTW, SJTOW, SJEOOW, SVT and SJT. Cord reels available with Bare Ends, Quad Box, Triple Outlet, and Single Outlet end features to meet specific job requirements.

    Click for more
  • Duro® Electrical Cable Reels

    Duro® Electrical Cable Reels
    See all 5 items in product family
    Duro Electrical Cable Reels Are Made For Safe, Tangle-Free Storage Of Heavy-Duty Electric Cords.

    Duro Electrical Cable Reels are made of heavy-duty steel with a red powder coat finish for high visibility. Guide arm adjusts for floor, ceiling or wall. Electrical cords measure 50' long, and lock out at working position. Duro Electrical Cable Reels are available with 16/3 Wire, 14/3 Wire, 10/4 Wire, 12/3 Wire and 12/4 Wire.

    Click for more
  • RoboReel® Power Cord Systems¬†

    RoboReel® Power Cord Systems¬†
    See all 3 items in product family
    RoboReel Motorized Portable Power Cord System 500-000003-01

    The RoboReel Portable Motorized Power Cord System is a motor-driven system that quickly and automatically retracts an extension cord at the touch of a button. Built-in safety mechanism slows rewind to dock, preventing the dangerous whipping action of spring-loaded reels. It is the safest cord reel made on the planet so stop OSHA violations for cords on the floor.

    Click for more