Browse Renewable Energy

(258 items)

Narrow Your Results

Wattage

  • Less...
  • More...

Length Inches

Height Inches

Run Time

Charge Time

Color Finish

  • Less...
  • More...

Construction

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • SunForce® Solar Outdoor Lighting

    SunForce® Solar Outdoor Lighting
    See all 2 items in product family
    SunForce® Solar Outdoor Lighting Is Used For Security, Remote Locations And Dark Areas.

    SunForce® Solar Outdoor Lighting is solidly manufactured for long lasting durability and dependability. Solar Dock Light 2 Pack, each with high quality amorphous panels. Water proof designed stainless steel frame. Works in all weather conditions. Simple installation, no wiring required. Automatically turns on at dusk. Up to 8 hour run time with 6 hours of sun charging. No main power or wiring required. Includes mounting hardware and 1 Solar Rechargeable AAA battery. 60 LED Ultra Bright Motion Light 2 Pack, each with 60W white LEDs. No wiring required. Used for garages pathways & sheds. Solar panel is weather resistant and can be mounted almost anywhere. Maintenance free.

    Click for more
  • Solar Powered Post Mount Lamps

    Solar Powered Post Mount Lamps
    See all 7 items in product family
    Solar Powered Post Mount Lamps Can Be Used On Posts, Pillars, Columns And More.

    Solar Powered Post Mount Lamps require no electrical wiring and very little maintenance, making them an ideal choice for replacing electric or gas-powered outdoor lighting. Solar powered post mount lamps operate with LED bulbs that are powered by integrated solar panels, ensuring hours of lasting light after charging during the day. Solar powered post mount lamps are available in several sizes and designs. Posts are sold separately.

    Click for more
  • Solar Powered Lamp Posts

    Solar Powered Lamp Posts
    See all 11 items in product family
    Solar Powered Lamp Posts Feature LED's Powered By Built-In Solar Panels For Efficiency And Convenience.

    Solar Powered Lamp Posts require no electrical wiring and very little maintenance, making them an ideal choice for replacing electric or gas-powered outdoor lighting. Solar powered lamp posts operate with LED bulbs that are powered by integrated solar panels, ensuring hours of lasting light after charging during the day. Solar powered lamp posts are available in several sizes in single, double or triple lamp configurations. Lamp posts are offered mountable base, planter base or EZ-Anchor base, depending on model.

    Click for more
  • Solar Powered Wall Mount Lamps

    Solar Powered Wall Mount Lamps
    See all 5 items in product family
    Solar Powered Wall Mount Lamps May Be Mounted To Walls, Columns, Pillars And More For Low-Maintenance Outdoor Lighting.

    Solar Powered Wall Mount Lamps require no electrical wiring and very little maintenance, making them an ideal choice for replacing electric or gas-powered outdoor lighting. Solar powered wall mount lamps operate with LED bulbs that are powered by integrated solar panels, ensuring hours of lasting light after charging during the day. Solar powered wall mount lights are offered in several sizes, styles and colors.

    Click for more
  • Solar Powered Shed Light

    Solar Powered Shed Light
    See all 1 items in product family
    Solar Powered Shed Lights Provide Safe Lighting For Sheds, Garages And Other Exterior Storage Buildings.

    Solar Powered Shed Lights operate with LED bulbs that are powered by solar panels, ensuring hours of lasting light after charging during the day. Solar powered shed light kits are available in several power options. All kits include Solar panel, LED light and battery. Choose from trusted brand names.

    Click for more
  • Solar Powered Portable Lights

    Solar Powered Portable Lights
    See all 14 items in product family
    Solar Powered Portable Lights Are Used For Applications Including Outdoor, Environmental, Residential, And More.

    Solar powered portable lights are made of high quality materials for long lasting durability and dependability. Lights feature integrated solar panels requiring no batteries or electricity for camping, boating, maintenance work, and more. LED lighting ensures high intensity illumination, energy efficiency, and cost effectiveness. Units accommodate emergency lighting, lanterns, flashlights, and more. Package quantities are 1 and 2. Colors are Black, White, and White/Gray. Dimensions vary per model.

    Click for more
  • Solar Goes Green Outdoor Lighting

    Solar Goes Green Outdoor Lighting
    See all 14 items in product family
    Solar Goes Green SGG-Coach-99-C-P Solar Pier Mount Light, Post Mount

    Solar Goes Green SGG-Coach-99-C-P Looking to replace your broken gas lamp lantern? The Solar Goes Green Coach-99-C-P Solar Post light is your industry leading choice for your outdoor flat mount lighting needs. With a beautiful classic design using the ambience of Warm White SMD-LED lights and easy installation, the SGG-Coach-99-C is a perfect choice.

    Features:
    • Cutting Edge Technology longer lasting SMD-LED, Surface Mounted Diodes, Cost Savings
    • No Electrical Wire Installation needed
    • Mount to any flat surface
    • Convenient replacement or updating to traditional Gas Lamp Post Lights
    • Energy Savings Solar Powered
    • Easy Installation

    Specs:
    • 10 Warm White SMD-LEDs (3000 Kelvin)
    • 2000 mAh Li-ion batteries (2 each)
    • 4.5 volt, 550 mAh Mono Crystalline solar panel
    • Die Cast Aluminum construction
    • Frosted Glass Panels
    • Convenient External On/Off Switch
    • Hi/Lo settings for extended run time
    Click for more
  • Solar Lighting Miscellaneous

    Solar Lighting Miscellaneous
    See all 2 items in product family
    Miscellaneous Solar Lighting Provides A Variety Of Solar-Powered Lighting Requiring Little Or No Maintenance.

    Miscellaneous Solar Lighting is available in several specialized varieties. Solar LED Barrier Warning Lights make barriers or gates highly visible with a row of flashing red LED lights. Barrier warning lights are made with two LED bulbs, and can operate for up to 200 hours on a full solar charge. Barrier warning lights are sold in pairs and are available in Flat Mount, Round Mount and Right-Angle Mount varieties. Solar LED Illuminated Address Signs are made using weather-resistant poly resin, and feature an integrated solar panel and solar-chargeable AA batteries. Five LED lights illuminate automatically from dusk to dawn with a full solar charge. Address signs may be used as in-ground or wall-mount display. Anchor Lamp Post Base Kits easily mount into the ground without digging or pouring concrete, and no tools. Base kits allow easy mounting of Gama Sonic solar lamp posts (sold separately).

    Click for more
  • Solar Post/Mount Light Fixtures

    Solar Post/Mount Light Fixtures
    See all 7 items in product family
    Solar Post/Mount Light Fixtures Are Solar-Powered For Efficiency And Convenience.

    Solar Post/Mount Light Fixtures are powered by a built-in solar panel, ensuring no electrical wiring is required for installation. Maintenance-free with automatic dusk-to-dawn operation. LED bulbs offer light duration of up to 10 hours, or up to 12 hours, depending on model. Solar post/mount light fixtures are available in several design styles. Select models include motion sensor.

    Click for more
  • Solar Garden Lights

    Solar Garden Lights
    See all 2 items in product family
    Solar Garden Lights Provide Low-Maintenance Illumination Along Outdoor Paths.

    Solar Garden Lights are powered by a built-in mono-crystalline solar cell, ensuring no electrical wiring is requiring for installation. Maintenance-free with automatic dusk-to-dawn operation. LED bulbs offer light duration of 8, 10 or 12 hours. Solar garden lights are available in several styles.

    Click for more
  • LED Lighting Miscellaneous

    LED Lighting Miscellaneous
    See all 1 items in product family
    Kenroy Lighting, Spectral LED Table, 32176GCH, Chrome Finish W/Color Changing LEDs, Metal, 20"L

    On the edge' design at its best.. An exciting and distinct placement of LED light outlines the circumference of this clear glass end table. Spectral has a modern stance and the futuristic glow of colored LED light that transitions slowly through the spectrums colors.

    Click for more