Browse Renewable Energy

(354 items)

Narrow Your Results

Wattage

Amps

  • Less...
  • More...

Voltage

Length Inches

Height Inches

Max Peak Power (PMAX)

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Solar Power and Charging

    Solar Power and Charging
    See all 18 items in product family
    Sun-In-One™ SIOPP5200 Rechargeable Battery, Portable, 5200 mAh

    The Sun-In-One™ Portable Power Pack 5200 provides the ability to fully recharge your cell phone, iPhone®/iPad®/iPod®, MP3/MP4, Bluetooth®, or other small digital devices whose input is 5V/1A in as little as 1.5 hours and up to 4 times a day from just one full battery charge. It can also charge an iPad® or tablet up to 50%. The 5200mAh rechargeable battery can be fully recharged by a Sun-In-One™ Solar Panel (not included) in as little as 6 hours of sunlight or in 1-6 hours by plugging the AC adaptor into an outlet, via USB into a computer, or into a car charger. Always have emergency power for your devices when you need it the most. Perfect for business travelers, salesmen on the go, electricians, carpenters and other tradesmen without access to outlets, home owners who've lost power in a storm, camping, boating, and everyday just piece of mind. The 5200mAh battery is lightweight and compact, and easily fits in a pocket or purse.

    Click for more
  • SunForce® Solar Panels & Kits

    SunForce® Solar Panels & Kits
    See all 5 items in product family
    SunForce® Solar Panels And Kits Are Used For Solar Panel Installation Applications.

    SunForce® Solar Panels And Kits are made with 3.2mm low Iron tempered glass and monocrystalline grid-tied solar panel for long lasting durability. High quality junction box, M4 connectors and short circuit current (Isc) 5.5A provide optimum performance. Maximum Power Voltage (Vmp) 35.2V; Maximum Power Current (Imp) 5.10A UL listed. Qualifies for all government and state incentives and rebates. Easy installation. Power Tolerance 0 to +3%. Open Circuit Voltage (Voc) 43.2V. Available types are 85 Watt Sunforce Crystalline Solar Panel, 130 Watt Sunforce Crystalline Solar Panel, 170 Watt Solar Kit, 180 Watt (Grid Tied) Solar Panel and 260 Watt Solar Kit.. Voltages are 12 and 36. Dimensions vary per type. Color is Black.

    "
    Click for more
  • GoalZero Power Packs and Recharger Kits

    GoalZero Power Packs and Recharger Kits
    See all 11 items in product family
    GoalZero Power Packs and Recharger Kits Are Used To Power Solar Power Kits.

    GoalZero Power Packs and Recharger Kits include two ultra-fast, smart USBs for phones and tablets, a 12V port for lights, an innovative port specifically for laptops, and a detachable AC inverter for DSLR cameras. Recharges from wall, car, or from the sun with portable solar panels. Wall Charger charge time is 3 hours; Car Charger charge time is 4 hours; Nomad 13 Solar Panel charge time is 15-30 Hours; and Nomad 20 Solar Panel charge time is 10-20 Hours. Fuses are 20A, user replaceable fuses. Charging and low-battery protection is built-in. Available kits include NiMH 800mAH, NiMH 2300mAH, Lii-NiMH 8Wh, NiMH 800mAH, USBs, Recharging Kits and more. Battery types vary per style. Optimal Storage/Usage Temperature: 32-104 °F (0-40 °C).

    Click for more
  • GoalZero Accessories

    GoalZero Accessories
    See all 8 items in product family
    GoalZero Accessories Are Available With GoalZero Products.

    GoalZero Accessories include Quick Clip Pack, Sherpa Inverter - 110V, Travel Case for Boulder 30 Solar Panel, Rock Out 2 Solar in blue, green, teal or black, and a Solar Tripod. Battery types vary per accessory.

    Click for more
  • SunForce® Charge Controllers

    SunForce® Charge Controllers
    See all 1 items in product family
    SunForce® Charge Controllers Prevent Overcharging Of 12-Volt Batteries.

    SunForce*#174; Charge Controllers are durably made for long lasting dependability. Sunforce® 60032 30 Amp Digital Charge Controller is intended for use with 12-volt solar panels. Handles up to 30 amps of array current and up to 500 watts of solar power. Continuously displays the charging current or battery voltage on the LCD digital meter. Automatically indicates the charged condition of battery on the LED bar graph. Sunforce 60125® 50 Amp Pro Series Charge Controller has battery state-of-charge display. LCD Charge and discharge status display. Acoustic load disconnect pre-warning. Load status indication. Choose between 5 load disconnect algorithms. Boost/absorption/float PWM-regulation (series type). Integrated temperature compensation. Covered terminals (up to 16mm 2 wire size). Full solid-state protection.

    Click for more
  • QuickCable Solar Powered Battery Chargers

    QuickCable Solar Powered Battery Chargers
    See all 4 items in product family
    Quick Cable 800302-001 Solar Battery Charger, 15 Watt, 12 Volt

    Features:
    • Battery Tools Battery Carriers
    • Strap Carrier
    • Economical design for post terminal use only
    • Double grip jaws lock automatically
    • Non conductive plastic strap is acid resistant
    • Side Lift Carrier
    • Best quality for all battery types & sizes
    • Adjustable notches securely lock in place
    • Features bicycle grip handle and sidewall pads
    • Scissors Carrier
    • For use with side or top terminal batteries
    • Self adjusting jaw fits up through Group 31
    • Reinforced rubber strap is non conductive
    Click for more
  • SunForce® Solar Powered Inverters

    SunForce® Solar Powered Inverters
    See all 2 items in product family
    SunForce® Pure Sine Wave Pro Series Inverters Are Used For Computers, Laptops, Inkjet Laser Printers, Faxes, HDTVs And Electronic Game Systems.

    SunForce® Pure Sine Wave Pro Series Inverters are solidly manufactured for long lasting durability and dependability. Provide clean power with very low harmonic distortion, no static or humming noise. Convenient power supply for traveling. Available in 650 or 2500 watt models.

    Click for more
  • SunForce® Solar Powered Back-Up Kits

    SunForce® Solar Powered Back-Up Kits
    See all 3 items in product family
    SunForce® Solar Powered Chargers And Back Up Kits Are Used For Cabins, Automobiles, Boats, Tractors, RV's, ATV's, Electric Fences, Deer Feeders And Other Remote Power And Backup Power Applications.

    SunForce® Solar Powered Chargers And Back Up Kits are solidly manufactured for long lasting durability and dependability. Use the power of the sun to charge and maintain batteries anywhere and anytime. 5 Watt Solar Battery Trickle Charger is made of durable ABS plastic and amphorous solar panel. Includes 4 pre cut holes for easy installation, 4 stainless steel screws, 9.5 feet of wiring, 12V DC plug and battery clamps. 15 Watt Solar Battery Kit includes 7 Amp charge controller. Built in blocking diode protects battery discharge at night. 60 Watt Solar Backup Kit includes 4 15-watt amorphous solar panels, plastic PVC frame for mounting panels, 12V DC plug, alligator battery clamps, mounting screws, extra wiring and 4 in 1 wire connector.

    Click for more
  • SunForce® Solar Powered Pumps

    SunForce® Solar Powered Pumps
    See all 1 items in product family
    Sunforce 82328 80 Watt Pump:

    • This submersible water pump is powered by an 80 Watt, 24V solar panel and operates insunny or cloudy conditions, providing an 8-hour continuous duty cycle on average.
    • Can be used for flood control, sump pump applications, drainage, industrial applications andmore
    • Water head: 10M average, 100L / Day
    • Max 20M
    • Works on average 8 hours a day
    • Carbon brush life: Over 3000 hours
    • Motor: Permanent Magnet
    • Amps: 4.0 Max
    • Solar Panel: 80W (Imp: 4.66A)
    • Voltage: 24V DC
    • Material: High strength plastics, stainless steel fasteners
    • Features permanent magnet motor and high strength plastic construction with stainlesssteel fasteners
    • Includes 98.4-ft. power cord and 98.4-ft. water tube
    • 32.8ft. (10M) head
    • Moves up to 26.4 gallons of water per day (100L)


    Click for more
  • Coleman® Solar Generator Kits

    Coleman® Solar Generator Kits
    See all 1 items in product family
    Coleman 55-Watt Solar Charging Kit Is Used For Cabins, Outdoor Work Facilities And Other Remote Power And Backup Power Applications.

    Coleman 55-Watt Solar Charging Kit has solidly manufactured components for long lasting durability and dependability. Works with 12V and 110V appliances. Provides 55 watts of clean and renewable energy. Portable and easy set up. No tools required. Weatherproof. Shatterproof tempered glass. Maintenance free, works in all daylight conditions. Reduces energy consumption and is used for use during power failures or natural disasters. Temperature range -40°F to 176°F.

    Click for more
  • Portable Solar Generators

    Portable Solar Generators
    See all 7 items in product family
    Portable Solar Generators Are Used For Applications Including Outdoor, Environmental, Residential, And More.

    Portable solar generators are made of high quality materials for long lasting durability and dependability. Generators include integrated solar panels requiring no batteries, electricity, or fuel for emergencies, camping, maintenance, and more. Portable units accommodate lighting, phones, laptops, and other devices. Features various charging ports including DC, USB, and AC. Fume free; silent operation. Rated watts range from 150 to 1250. CE, FCC, and RoHS approved. Dimensions vary per model.

    Click Here - For Goal Zero Accessories


    Click for more
  • Kalisaya Accessories

    Kalisaya Accessories
    See all 4 items in product family
    Kalisaya Accessories Are Used For Applications Including Outdoor, Environmental, Residential, And More.

    Kalisaya accessories are made of high quality materials for long lasting durability and dependability. Accessories provide portable power access for emergencies, camping, maintenance, and more. Units accommodate lighting, phones, laptops, and other devices. Includes USB ports for power versatility. Dimensions vary per model.

    Click for more
Featured Items