Browse Scales

(2,087 items)

Narrow Your Results

Availability

Capacity Lbs.

Readability Lbs

  • Less...
  • More...

Width Inches

Length Inches

Height Inches

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Digital Shipping Scales With RS-232 Port

    Digital Shipping Scales With RS-232 Port
    See all 22 items in product family
    Digital Shipping Scales Accurately Weigh Packages For Postage And Other Commercial Or Industrial Packaging Applications.

    Digital Shipping Scales are solidly manufactured for long lasting durability and dependability. Scales feature textured steel platforms and easy to read remote LCD digital indicators. Can be wall or surface mounted for easy viewing. Available in load capacities ranging from 77 to 550 lbs. Readability increments are 0.05, 0.1, 0.2, and 0.5 lbs. Dimensions vary per model.

    Click for more
  • Shipping Scales

    Shipping Scales
    See all 36 items in product family
    Shipping And Postal Scales Are Used For Warehouse Shipping Or General Office Mail Or Parcel Weighing Applications.

    Shipping And Postal Scales are solidly manufactured for long lasting durability and dependability. Various types available for particular need or application. Detecto® Postal Scales come in a variety of 8 to 100 lb. capacities for general office applications. Fully support all USPS and UPS services, provide zip-to-zone conversion and manual weight entry. Color-coded numeric keypad. Easily replaceable rate cartridge. Detecto® Intelligent Scale Base Models are used for mailroom, shipping department or warehouse uses. 100, 150 or 150 lb. capacity models feature east to read built-in vacuum fluorescent displays, ON/OFF and Zero control switches and lift-off stainless steel platforms. Brecknell Shipping Scales are affordable and accurate units that come in 50, 70, 100, 150, 200, 250 and 300 lb. load capacities and include various selected features that make them particularly suited to warehouse shipping applications as well as general purpose weighing.

    Click for more
  • Pelouze® Briefcase Mechanical Receiving Scales

    Pelouze® Briefcase Mechanical Receiving Scales
    See all 4 items in product family
    Pelouze® Briefcase Mechanical Receiving Scales Have A Compact Design For Easy Mobility And Storage.

    Pelouze® Briefcase Mechanical Receiving Scales have a stainless steel construction for long lasting durability and strength. An enamel finish provides added protection and the non-skid, low profile platform keeps the container in place. Memory Lock™ is designed to lock in readings when the dial is obscured by larger items. The internal mechanism is rustproof for added safety. Dimensions are 13-1/4 In. Long, 10-1/2 In. Wide and 3-7/8 In. High. Choose from Imperial (Standard) or Metric models for increased versatility. Comes in package quantities of 2. Capacities vary per model.

    Click for more
  • Digital Postage Scales

    Digital Postage Scales
    See all 4 items in product family
    Low Profile Digital Postage Scales Are Used For Offices, Mailrooms, Shipping Departments And Retail Parcel Stores.

    Low profile, general office application scales are available in 10, 11, 25 and 35 lb. capacity models are perfect for letter and parcel weighing. Model 613167 includes PC connectivity and compatability with internet postage software for ultimate convenience.

    Click for more
  • Pelouze® Heavy Duty Mechanical Receiving Scales

    Pelouze® Heavy Duty Mechanical Receiving Scales
    See all 6 items in product family
    Pelouze® Heavy Duty Mechanical Receiving Scales Are Designed For Accurate Weighing Of A Wide Variety Of Items.

    Pelouze® Heavy Duty Mechanical Receiving Scales have a stainless steel construction for long lasting durability and strength. The shatter resistant lens provides added protection. Designed to resist rust and corrosion. The large 10-1/2 in. dial is angled at 35° for easy, accurate reading from any direction. Choose from Heavy Duty Receiving Scales and Dual Read Heavy Duty Receiving Scales for increased versatility. Dimensions are 10-1/2 in. long, 14-1/4 in. wide and 14-5/8 in. high. The platform is 13 in. x 13 in. Capacities range from 60 to 200.

    Click for more
  • Tree Shipping & Receiving Scales

    Tree Shipping & Receiving  Scales
    See all 3 items in product family
    Tree Shipping And Receiving Scales Provide Economical And Accurate Readings For Packaging And Shipping Supplies In Material Handling Environments.

    Tree Shipping And Receiving Scales are made of stainless steel for long lasting durability. LED display with backlight provides easy readability. ANYCAL Software allows for simple calibration. Separate mountable indicator with wall bracket provides easy use. Styles are Tree LSS200 Large Shipping Scale 200lb x 0.5lb, Tree LSS400 Large Shipping Scale 400lb x 0.1lb, Tree SPS35 Small Postal Scale 35lb x.2oz and Tree SPS75 Small Postal Scale 75lb x 0.5oz AC Adapter included.

    Click for more