Browse School Furniture

(17,280 items)

Recently Viewed

Categories

  • Interion™ - Executive Leather Chair

    Interion™ - Executive Leather Chair
    See all 1 items in product family
    Executive Office Chair Offers Exceptional Value, Elegant Style and Comfort

    This executive leather office chair features 17-22" pneumatic height adjustment for personal positioning. Leather upholstery and tufted 3" thick seat and back provide excellent cushioning. The waterfall seat edge enhances leg circulation. Seat measures 20-1/2"W x 18-7/8"D.

    Click for more
  • Interion™ - High Back Executive Chair With Breathable Leather

    Interion™ - High Back Executive Chair With Breathable Leather
    See all 1 items in product family
    This High Back Executive Chair Features Breathable Leather That’s Inspired By Luxury Sports Cars.

    Executive office chair has high grade black leather upholstery that is specially textured and designed for cool, dry comfort. Executive leather office chair features a generous headrest, lumbar support back, curved armrests and waterfall edge seat for superior comfort and support. 18-1/2 to 22-1/2" pneumatic seat height adjustment. 3-1/2” thick cushioning on this leather chair provides added comfort. Ergonomic adjustments include tilt tension control and back angle recline. Seat measures 21"W x 19-1/2"D. Back is 28"H. Stable 5 blade base includes hooded swivel casters for mobility. 1 Year Limited Warranty.

    Click here to see our full selection of Office Furniture Collections.

    Click for more
  • Interion™ - Big & Tall Contoured Leather Office Chair

    Interion™ - Big & Tall Contoured Leather Office Chair
    See all 2 items in product family
    Interion™ Big And Tall Leather Office Chair Provides Complete Comfort To Big & Tall Users.

    The extra plush 3-1/2" thick seat and 2-1/2" thick back cushioning on this ergonomic office chair features deep contours to fit posture naturally. Big & tall office chair features tilt lock, tilt tension control and adjustable armrests for optimum comfort. Oversized chair is upholstered in high quality black leather. Seat measures 22"W with 18-22"H pneumatic adjustment. Back measures 22"W x 26"H. Stable 5 blade aluminum base is finished in metallic titanium paint and includes heavy duty casters. 450 lb. capacity.

    Click for more
  • Interion™ - Multifunction Premium Mesh Back Office Chair

    Interion™ - Multifunction Premium Mesh Back Office Chair
    See all 4 items in product family
    Web Mesh Back Of This Mesh Office Chair Conforms To Your Body For Cool, Ventilated And Supportive Comfort.

    This ergonomic mesh chair features a plastic trim back to ensure long life. Built-in lumbar support provides added back comfort. Height adjustable armrests help reduce arm fatigue. This mesh chair includes independent back and seat angle adjustment, tilt lock and tilt tension control. Pneumatic seat height adjustment. Stable 5-blade base with dual wheel swivel casters for easy mobility. Choice of Fabric upholstered, Leather upholstered or Mesh seat. Easy Assembly. 1 Year Limited Warranty.

    Click for more
  • Interion™ - The Fabric Synchro Chair - Choice Of Optional Armrests

    Interion™ - The Fabric Synchro Chair - Choice Of Optional Armrests
    See all 16 items in product family
    Ergonomic Desk Chairs Synchronize The Fully Adjustable Seat Height And Angle To Ensure Balanced Posture.

    These computer chairs have a roomy 18" sq. seat with extra thick 3-1/2" padding for comfort. Office chairs are upholstered in long lasting acrylic fabric for an attractive look. Waterfall contoured seat helps reduce stress on knees and ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. Fabric office chairs have a poly shell back and seat base that won't rip, chip or dent. Fabric chairs feature 18 to 23" seat height adjustment. Polypropylene 5 blade base includes 2" diameter dual wheel carpet casters for easy mobility. Task Chairs have a 17-1/2" sq. back. Operator Chairs features a 17-1/2"W x 19"H back. Optional T-arms adjust to align arms and wrists correctly for data entry work. Easy assembly.

    Click here to see our full selection of Office Furniture Collections.

    Click for more
  • Interion™ - 5-Way Adjustable Ergo Executive Chair

    Interion™ - 5-Way Adjustable Ergo Executive Chair
    See all 4 items in product family
    Executive Ergonomic Chairs Feature Super Plush 5" Thick Foam Cushioning Upholstered In Durable Stain Resistant Scotchgard™ Nylon Fabric.

    These luxuriously comfortable, adjustable office chairs have a waterfall design seat and back that are ergonomically designed to prevent back and leg fatigue. Ergonomic adjustments include the simultaneous adjustment of back angle and seat tilt using the Synchro control, as well as a back height adjustment for proper lumbar support. Office chairs have a 17-22" pneumatic seat height adjustment. Loop armrests adjust side-to-side and are covered in resilient textured urethane over steel. The stable 5 blade base includes hooded dual wheel swivel casters for smooth mobility. Easy assembly.

    Click here to see our full selection of Office Furniture Collections.

    Click for more
  • Interion™ - Reception Chairs -- Choice Of Leather Or Fabric Upholstery

    Interion™ - Reception Chairs -- Choice Of Leather Or Fabric Upholstery
    See all 4 items in product family

    Save 25% on 5 Units or More!*

    Reception Seating is Used for Offices, Schools, Hospitals or Anywhere Comfortable Guest Seating is Needed.

    These waiting room chairs feature large 20-1/2”W x 19”D seats and 20-1/2”W x 16”H backs (19”H from seat) that are cushioned with 3-1/2” thick foam for comfort. Padded armrests provide arm support. Stable sled base includes non-slip rubber feet for secure positioning. 18 gauge all steel frame. Meet BIFMA Standards. Easy assembly. Fabric chairs shown.

    * Must Buy Same Model For Savings

    Click HERE for reception tables.

    Click for more
  • kathy ireland Home™ by Martin - Huntington Wood Veneer Furniture Collection

    kathy ireland Home™ by Martin - Huntington Wood Veneer Furniture Collection
    See all 21 items in product family
    kathy ireland Home™ by Martin

    Enjoy the elegance and charm of traditional solid wood furniture without breaking your budget. This durable office collection includes plenty of functional storage and work surfaces. Backed by a ten year limited warranty for years of dependable service. Constructed from thick oak or cherry wood veneers over 3/4" 7-layer plywood core with hand rubbed lacquer finish for lasting beauty. Oak & Cherry finish is distressed. The collection is accented with antique metal drawer pulls, detailed molding, decorative doors and corner rosettes. Bookcase has two doors, two fixed shelves and four adjustable shelves. All pieces are shipped completely assembled. Return requires assembly with desk.
    Click for more
  • Bush® - Series C Office Furniture Groupings

    Bush® - Series C Office Furniture Groupings
    See all 219 items in product family
    This Executive Office Furniture Collection Provides Unlimited Configurations That Allows You To Design A Workspace That Meets Your Needs.

    This office furniture collection is great for executive office, home office, doctor's office and even reception area environments. Modular office furniture features durable, rich cherry finished 1" thick laminate work surfaces that are scratch and stain resistant. Surfaces have a PVC edge banding for safety. All Desks, Credenzas and Returns include a cable management opening on desktop and full length modesty panel. Side panels and modesty panel has a graphite gray accented finish to provide an attractive, modern look. Purchase Returns to create L and U-shaped desks. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.

    Customize Your Furniture With Great Accessories Including:
    Bookcases, L-Shaped Reception Gallery, Hutches, File Cabinets, Mobile Drawer File Cabinets, Lateral File Cabinets, Utility Drawer, Keyboard Shelf, and more.

    Click here to see our full selection of Leather Chairs.

    Click for more
  • Global - Double Pedestal Steel Desks

    Global - Double Pedestal Steel Desks
    See all 17 items in product family
    Global - Double Pedestal Steel Desks

    Steel double pedestal office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. All drawers include chrome plated drawer pull handles. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. Double Pedestal Desks include two 3/4 height pedestals. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Double Pedestal Desk includes a right pedestal with one box and one file drawer. The left 3/4 height pedestal includes 3 box drawers. Double Pedestal Desk with Center Drawer & Teacher's Desk includes 2 pedestals with one box and one file drawer on each end. Optional Center Drawer provides lockable storage under the work surface. Optional Keyboard Drawer offers convenient storage for keyboard and mouse. Teacher Desk features a 6" rear overhang for easy student conferencing and two grommets for easy cable and wire management. Meets or exceeds ANSI/BIFMA standards. Limited Lifetime Warranty.

    Click here to see our matching Global Vertical Files.

    Click for more
  • Interion™ Standard Office Partitions

    Interion™ Standard Office Partitions
    See all 59 items in product family
    Office Partitions Create Productive, Efficient And Cost Effective Work Environments.

    Interion™ Office Partitions are a build-your-own system, whether you need to create one cubicle or an entire office. Each panel can easily be assembled together through use of steel connectors (sold separately) to form straight runs, 90 degree corners, 4 way cubicles and high-low panel configurations. Panels come in blue or gray fabric options in varying widths and heights.

    Standard Office Partition Panel Configurable Features:
    All Fabric Panels
    Panels with Partial Window
    Full Window Panels
    Panels with Whiteboard
    1 Year Limited Warranty.
    All panels are 1-3/4” thick and have an MDF wood frame with honeycomb core. Fabric panels are covered in heavy tackable, flame retardant liner to reduce noise and meet the California 117 flammability standard. All panels include adjustable leveling feet for uneven surfaces and are finished with a self-extinguishing extruded polymer frame for rigidity.
    Partition


    Click for more
  • Interion™ - Office Furniture

    Interion™ - Office Furniture
    See all 47 items in product family
    Interion™ Office Furniture helps optimize your work space, while adding functionality and storage.

    These modular components are made with 1" thick scratch resistant laminate work surfaces on charcoal finished steel frame. Surfaces feature threaded inserts for easy assembly. Desktops include cable management grommet. Includes adjustable leveling glides for uneven surfaces. Desks feature modesty panel. Purchase Optional Bridge, Return or Peninsula with Desks to create L & U-shaped workstations. Choose between Cherry or Gray finish surfaces. Easy assembly. File Cabinets can be used as freestanding cabinets or installed on either left or right hand side under desktop of Desks & Returns for pedestal installation. Includes ganged cylinder lock and recessed handles. 1 Year Limited Warranty.

    Global Industrial offers free space planning support. If you have a layout that you would like us to specify, simply email to service@globalindustrial.com or call 1-800-645-1232.

    Click for more
  • Wood Veneer Bookcases

    Wood Veneer Bookcases
    See all 93 items in product family
    This designer look of these wooden bookcases will be in style for years to come.

    Genuine wood veneer is hand rubbed to a lustrous finish. Wood bookshelves features solid wood corners and 3/4" shelves that are adjustable on 1-1/4" centers to provide increased storage options. Solid wood bookcases measure 36"W x 12"D. Available with Square Edge or Radius Edge frames. Lifetime Limited Warranty.

    Click for more
  • Tennsco - Tennsco All Welded Steel Bookcase

    Tennsco -  Tennsco All Welded Steel Bookcase
    See all 20 items in product family
    Tennsco heavy duty steel bookshelves have a double wall bottom and welded assembly that provides maximum strength and a sleek, clean professional look.

    Tennsco bookcases feature 34-1/2"W shelves that adjust at 2" increments. These office bookcases serve as room dividers, credenzas, counters, and more. Bookcases measure 34-1/2"W x 13-1/2"D.

    Click for more
  • Interion™ - Premium Lateral File Cabinets

    Interion™ - Premium Lateral File Cabinets
    See all 12 items in product family
    Premium Lateral File Cabinets Keep Paperwork Organized.

    Premium quality lateral file cabinets are made using durable steel with a chip and scratch resistant powder coat finish. Drawers feature ball bearing slides for full drawer extension that allows complete access to documents. Drawers include depth adjustable hang rails and front-to-back bars. Each drawer has a 90 lb. weight capacity. Depth adjustable hand rails accept both letter and legal sized folders. Front to back bars convert each side-to-side drawer into 2 rows of front-to-back filing. Central locking system with keys secures all drawers. Anti-tip mechanism permits one drawer open at a time. Includes adjustable leveling feet for uneven surfaces. Recessed handles provide a catch-free surface. Measures 18“D. 5-Drawer Cabinets feature a retracting top drawer. 1 Year Limited Warranty.

    Click for more
  • Global® - Global Industries Vertical File 25" & 26-1/2"D

    Global® - Global Industries Vertical File 25
    See all 39 items in product family
    Global®- Vertical Files Keep Important Documents Neatly Integrated In Minimal Office Space.

    Global® Vertical File are made of heavy duty steel construction with corrosion resistant baked-on enamel finish for long lasting durability and dependability. Drawers that open and close easily with full extension cradle suspension and nylon rollers. High drawer sides eliminate the need for hang rails. Welded corners provide added strength and rigidity. Large label area on each drawer provides easy identification of contents. Meet ANSI/BIFMA and ISTA standards. Wide selection of space-saving 18 inch width, Legal Size, Letter Size or Vertical File type 2, 3, 4 or 5 drawer file units are available in 25 or 26-1/2 inch depths, 29, 40, 52, 64 and 64-1/4 inch heights and Black, Desert Putty, Gray, Light Gray and Putty color finishes. Lock Kits sold separately.

    Click for more
  • Single Rod Coat Racks

    Single Rod Coat Racks
    See all 45 items in product family
    Wall And Floor Coat Racks Offer Maximum Capacity For Storing Coats, Jackets And More

    Durable chrome plated steel wire coat racks minimize dust accumulation and maximize ventilation. Coat racks resist denting, chipping and rusting. Shelves adjusts at 1" increments. All models are 24"D and include chrome plated hangers. 3-Shelf Racks are 74"H. Optional Caster Kit adds additional 6" to height and allows mobility to floor racks. Quick, easy assembly.

    Click for more
  • Coat Trees

    Coat Trees
    See all 33 items in product family
    Free Standing Coat Trees Store Coats, Hats And Umbrellas Anywhere You Need Them.

    Standing coat racks
    include hooks to hold coats, jackets, hats and more without the need for closets or hangers. Free standing base allows coat racks to be placed anywhere. Tipped coat hooks won’t mar, scratch or damage coats. Coat Racks with Umbrella Storage feature an umbrella ring and water receptacle to store umbrellas in the upright position without dampening carpets and wetting floors.

    Click for more
  • Office Chair Mats For Hard Floors

    Office Chair Mats For Hard Floors
    See all 13 items in product family
    Chair Mats For Hard Floors Prolong Floor Life In Offices Or Commercial Settings.

    Chair Mats For Hard Floors are used for office hard wood floors and uncarpeted areas. Vinyl construction provides long lasting durability and withstands heavy traffic. Chair Mats protect against chair caster wear and tear to extendsfloor life. Anti-skid textured top and bottom provide easy maneuvering. Hard Floor Mats available in Rectangular or Rectangular w/Lip size. Other dimensions vary per model.

    Click for more
  • Office Chair Mats For Carpeted Floors

    Office Chair Mats For Carpeted Floors
    See all 35 items in product family
    Chair Mats For Carpeted Floors Prolong Carpet And Flooring Life.

    Chair Mats For Carpeted Floors are made of vinyl for long lasting durability and to protect against chair caster wear and tear. Office chair mats also provide easy help maneuvering. Mats have anti-skid textured top and beveled edges to withstand heavy traffic. Chairmat underside has anchor points to keep mat firmly positioned on carpeted surfaces. Mats available for carpet types including Low and Medium Pile Carpet. Carpet thicknesses are 3/4" and 3/8". Available shapes are Rectangular or Rectangular w/Lip. Other dimensions vary per style.

    Click for more
  • Analog Wall Clocks

    Analog Wall Clocks
    See all 100 items in product family
    Analog Wall Clocks Are Great For Time Display In Offices, Schools, Warehouses And More.

    Analog Wall Clocks provide accurate and easily-visible time display in a variety of commercial and residential facilities. Clocks are available in a variety of number styles and color combinations, with sizes ranging from 6" to 28" in diameter. Available in round or octagonal shapes. Wall clocks come in single sided or double sided models. Choose from several trusted clock brand names.

    Click for more