Browse School Furniture

(15,954 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Style

Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Lifetime® Basketball Systems

    Lifetime® Basketball Systems
    See all 9 items in product family
    This Selection Of Lifetime® Basketball Systems Are Great For Use Outdoors, In Gymnasiums And For Residential Areas.

    Promote physical activity and recreation with these basketball hoop systems. With your own basketball system, you can work on your skills anytime, all the time, right in the convenience of your own yard. Basketball systems are available in Garage, In-Ground and Portable styles. UV-protected, weather-resistant finish withstands outdoor elements and prevents rusting, cracking, peeling, and yellowing. Shatter Proof & Steel-Framed Backboards are made of Makrolon® polycarbonate that is virtually unbreakable. Provides a pro-glass look and superior rebounding performance. Fusion™ Backboard features Makrolon® polycarbonate and a high-impact polyethylene frame which provides superior rebound performance. Acrylic Backboard offers a professional-looking acrylic backboard for superior strength. Solid steel Slam-It® Rim features double-compression springs for spring-back action. Portable Systems are designed with a convenient roller base that can be filled with sand or water and easily rolled from your backyard to your front yard or the neighborhood cul-de-sac. Easy one-hand height adjustment feature that allows you to adjust the height of your backboard up to 10 feet. 5 Year Limited Warranty.

    Click for more
  • Turf and Dirt Line Striper

    Turf and Dirt Line Striper
    See all 1 items in product family
    Turf And Dirt Athletic Line Stripers Are Used For Applications Including Athletic, Public, Maintenance, And More.

    Turf and dirt athletic line stripers are made of high quality materials for long lasting durability and dependability. Stripers create temporary lines for outdoor environments including parking lots, athletic fields, roadways, and more. Heavy duty wheels allow ergonomic mobility and accommodate uneven grounds and terrain. Line widths range from 1" to 5". Available in airless pump and battery-operated models. Paint and other accessories sold separately. Available styles are Supaturf w/ 18 AMP Battery, Supaturf w/ 7 AMP Battery, Supaturf w/ Flush Tank 18 AMP Battery, Supaturf w/ Flush Tank 7 AMP Battery, and Vers-A-Striper. Paint type is Water Base Paints Only. Dimensions vary per model.

    Click for more
  • Lifetime® Kayaks

    Lifetime® Kayaks
    See all 4 items in product family
    Lifetime® Kayaks Promote Recreational Paddle Sports And Physical Activity.

    Kayaks are made using UV-protected high-density polyethylene plastic that resists fading and heat retention. Multiple built-in foot rest positions for different sized riders. Scupper holes drain the cockpit area. Includes a paddle that conveniently snaps into a built-in paddle cradle. Easy carry handle for transportation to and from waterfront. Fits is most standard closets or hangs on the wall in a garage. Fits on roof racks, truck beds or in the back of an SUV. Wave Youth Kayaks are 6'L and designed for children ages 5 and up or up to 130 lbs. Wide stance provides a stable paddling platform to keep your child safely in the kayak. Easy climb-on rear deck with swim-up step. Features molded finger handles. Double-wedge fin design assists in tracking and surf riding. Calypso & Daylite Kayak is 8'L and perfect for adults up to 250 lbs. Features a mast receiver receptacle for a sail, and foot wells for leverage when paddling. Molded-in child seat positioned directly in front of the adult seat. Flat bottom makes it almost impossible to tip over! Includes ditty trays and shock cord straps to secure loose items. Sport Fisher Tandem Kayak has a tunnel hull design that makes it possible to fish standing up or sitting side-saddle. Fits up to 3 people and offers a total capacity of 500 lbs. Features three fishing pole holders, two padded backrests, a cup holder and multiple foot wells for leverage when reeling in fish. Front cargo area with shock cord straps and an interior storage hatch are provided to secure loose items. 1 Year Limited Warranty.

    Click for more
  • Champion - Sports Outdoor Activity Equipment

    Champion - Sports Outdoor Activity Equipment
    See all 12 items in product family
    Champion Sports Outdoor Activity Equipment Is Used For Schools, Recreational Facilities, Municipal Sports Centers, Playgrounds And More.

    Champion Sports Outdoor Activity Equipment is made of colorful, low impact materials for long lasting use, durability and dependability. Wide selection of items to promote safe and vigorous outdoor exercise and activities include Ball Sets, Bean Bag Set, Dodge Ball Set, Flexible Cone Set, Horseshoe Set, Ball and Jump Rope Set, Playground Balls and Ball Sets, Ring Set, Soft Polo Set, Swing Ball Set and Tether Ball.

    Click for more
  • Champion - Sports Pumps

    Champion - Sports Pumps
    See all 3 items in product family
    Champion Sports Pumps Are Used For Schools, Recreational Facilities, Municipal Sports Centers And More.

    Champion Sports Pumps are made for long lasting durability and dependability. Selection of devices used for inflating or deflating various sports balls and equipment includes Electric Inflating Pump w/Gauge, Hand Pump, High-Powered Inflator and High-Volume Air Pump. 3 Pack of Nickel-Plated Inflating Needles for Electric Inflating Pump also available.

    Click for more
  • Champion - Sports Hockey Equipment

    Champion - Sports Hockey Equipment
    See all 1 items in product family
    Champion Sports Hockey Equipment Is Used For Schools, Recreational Facilities, Municipal Sports Centers, Playgrounds And More.

    Champion Sports Hockey Equipment is made for long lasting use and dependability. Elementary Hockey Set has durable lightweight 36 inch length sticks that are used for indoor and outdoor use. Polyethylene reinforced non-marring blades. Includes 12 sticks (six red and six yellow), two pucks and two extra blades. Senior Hockey Set has longer 47 inch high impact sticks that supply feel and power for more mature players. Additionally includes two goalie sticks and two no-bounce balls.

    Click for more
  • Champion - Sports Football Equipment

    Champion - Sports Football Equipment
    See all 5 items in product family
    Champion Sports Football Equipment Is Used For Schools, Recreational Facilities, Municipal Sports Centers, Playgrounds And More.

    Champion Sports Football Equipment is made for long lasting durability and dependability. Composite Footballs have tacky, water-resistant pro composite cover that gives a leather-like feel. Two-ply butyl bladder helps maintain ball's shape and ability to hold air. Raised laces are made from a tacktified material for a better grip. Available in Junior, Intermediate or Official sizes. Coated Foam Sport Ball is made of soft, water resistant material and is safe for indoor or outdoor play on all surfaces. Regulation size. Rubber Sports Ball for Football has water resistant rubber cover that is constructed to better retain air under vigorous play. Junior size.

    Click for more
  • Champion - Sports Bowling Equipment

    Champion - Sports Bowling Equipment
    See all 1 items in product family
    Champion Sports Bowling Set Is Used For Schools, Recreational Facilities, Municipal Sports Centers, Playgrounds And More.

    Champion Sports Bowling Set is made for long lasting durability and dependability. Lightweight ball and pins are easy for younger age children to move and set up. 4-1/2 lb. blue/red color rubber bowling ball knocks down pins outdoors and is also safe for indoor use. 10 white plastic pins with red collar stripe are designed to last after hundreds of games. Includes 4 1/2 lb. blue/red rubber bowling ball and ten white plastic pins. Plastic base and scorecards also included.

    Click for more
  • Champion - Sports Exercise Balls

    Champion - Sports Exercise Balls
    See all 1 items in product family
    Champion Sports Exercise Balls And Equipment Is Used For Promoting Good Posture And Core Strength In The Home Or Office.

    Champion Sports Exercise Balls And Equipment is made for long lasting durability and dependability. FitPro Balls with Stability Legs provide a healthy and effective alternative to traditional chairs, promoting good posture and core strength. Available in Blue, Red, Green or Yellow color. SitSolution Ball Chairs are made with exclusive material that allows ball to deflate slowly for added safety if accidentally damaged by small cuts or punctures during use. 53 or 63 cm sizes. Scooter Set is comprised of 6 plastic 12 x 12 inch scooters with handles and non-marring swivel rubber casters. Includes one each in blue, green, orange, purple, red and yellow color.

    Click for more
  • Champion - Sports Volleyball Equipment

    Champion - Sports Volleyball Equipment
    See all 1 items in product family
    Champion Sports VR4 Rubber Sports Ball, For Volleyball, Official Size, White Is Constructed For All Indoor And Outdoor Playing Surfaces.

    Champion Sports VR4 Rubber Sports Ball, For Volleyball, Official Size, White is made with a rubber cover for long lasting durability and dependability. Rubber covered sports ball for playground or sports field. Water-resistant rubber cover allows play on all surfaces. Constructed to better retain air under vigorous play. Color finish is White. Size is Official Regulation Size. Package quantity is 1.

    Click for more
  • Kidstuff Playsystems - Youth Playground

    Kidstuff Playsystems - Youth Playground
    See all 4 items in product family
    Kidstuff Playsystems - Youth Playgrounds Are Used For Gymnasiums, Schools, Public Parks And More.

    Kidstuff Playsystems are made of aluminum, steel, molded plastic, stainless steel and HPDE plastic for long lasting durability indoor and outdoor. Elements include Basketball, Funball, Tetherball and Three Throw Systems. Designed for children aged 2-12. System capacities range from 2 children to 10 children. Color finishes are Blue/White, Green/Yellow, Red/Yellow/Blue and White/Orange.

    Click for more
  • Champion - Sports Soccer Equipment

    Champion - Sports Soccer Equipment
    See all 6 items in product family
    Champion - Sports Soccer Equipment Are Used For Indoor And Outdoor Use.

    Champion - Sports Soccer Equipment are made of rubber, coated foam or polyurethane/synthetic rubber for long lasting durability and dependability. Water resistant materials allow for play on all surfaces and in all weather conditions. Rubber covered balls better retain air under vigorous play. Four-ply, soft-touch polyurethane synthetic allows for better ball control. Machine stitched with air-lock butyl bladder helps maintain ball's shape and hold air. Used for camp, recreation and practice. Types are Coated Foam Sports Ball, Rubber Sports Ball and Polyurethane/Synthetic Rubber Sports Ball. Color finishes are White, White/Black and Yellow. Sizes are Playground Size, No. 3, No. 4 and No. 5. Package quantity is 1.

    Click for more
  • Champion - Sports Basketball Equipment

    Champion - Sports Basketball Equipment
    See all 3 items in product family
    Champion Sports Basketball Equipment Is Used For Schools, Recreational Facilities, Municipal Sports Centers, Playgrounds And More.

    Champion Sports Basketball Equipment is made for long lasting durability and dependability. Composite Basketballs are designed for superior ball handling. Two-ply butyl bladder maintains ball's shape and ability to hold air. Perfectly balanced for bounce and flight. Brown color. Available in 30 inch Official size and 29 inch Official Intermediate size. Rubber Sports Ball for Basketball has water-resistant rubber cover that allows play on all surfaces. Constructed to better retain air under vigorous play. Regulation basketball size. Orange color.

    Click for more
  • WOLO - Hand Held Air Horns

    WOLO - Hand Held Air Horns
    See all 2 items in product family
    WOLO Hand Held Air Horns Are Used For Marine, School Sports Events, Camping, Road Emergencies And More.

    WOLO - Hand Held Air Horns are made of plastic for long lasting durability. Air horns can be used for office, school and other outdoor functions. Horns provide extra loud noise for audible signaling of rescues and warnings. Electric horn is powered by standard 9-volt battery (not included) and includes a spare battery compartment for backup power. Gas horn includes 8 oz. can of environmentally safe gas. Available styles are Electronic Horn and Gas Air Horn.
    Click for more
  • Champion - Sports Baseball Equipment

    Champion - Sports Baseball Equipment
    See all 2 items in product family
    Champion Sports Baseball Equipment Is Used For Schools, Recreational Facilities, Municipal Sports Centers, Playgrounds And More.

    Champion Sports Baseball Equipment is made for long lasting durability and dependability. Plastic Baseballs are 9 inches in diameter and available in 12 per set. Plastic Softballs are 12 inches in diameter and available in 6 per set. White colored, perforated balls are safer to use than hard balls and used for use in baseball, paddle games, catch or other ball games.

    Click for more