Browse School Furniture

(16,256 items)

Narrow Your Results

Country of Origin

Color Finish

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Carrel Study Desks and Computer Privacy Workstations

    Carrel Study Desks and Computer Privacy Workstations
    See all 42 items in product family
    Carrel Study Desks and Computer Privacy desks Are Used For Use In Public Areas Such As Libraries, Schools, Internet Cafes, Test Sites, Listening and Learning Centers And More.

    Carrel Study Desks and Computer Privacy Booths are made of durable laminated particleboard construction for long lasting use and dependability. Interion® Carrel Study Desks and Privacy Booths are made with 5/8 inch thick teak laminated particle board. Black metal frame with adjustable leveling floor glides. Slide-out keyboard tray measures 31-1/2 in. W x 11-3/4 in. D x 25-1/2 in. H. Work surface measures 31-1/2 in. W x 23-3/4 in. D x 29 in. H and is large enough to hold CRT, flat panel or laptop computers. Add-On Booth also available. Balt® brand offers wide selection of Starter and Add-On Carrels to fit particular need or application. Various types include Standard, Groove Double Unit, Groove Single Unit and Height Adjustable. Color finishes are Teak, Cherry, Gray and Medium Oak. Dimensions vary per model.

    Click for more
  • Ironwood - Glacier™ Circulation Furniture

    Ironwood -  Glacier™ Circulation Furniture
    See all 105 items in product family
    Glacier™ Circulation Furniture Is Great For Libraries, School Libraries, Mail Rooms, Circulation Rooms And More.

    This selection of circulation furniture is used for storing, collection and recirculation of books, magazines, mail and much more. Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Full height modesty panels for privacy. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • OFM - Library Tables

    OFM - Library Tables
    See all 3 items in product family
    Elegant And Functional Library Tables Are Perfect For Any Classroom, Library Or Other Study Environment.

    Library tables are perfect for studying, reading, or planning. High pressure laminate surface has a protective 3mm T-mold edge banding that protects tables from bangs and scuffs. Includes nylon faced adjustable leveling glides. Table tops are 29”H. Easy assembly.

    Click for more
  • Ironwood - Glacier™ Computer Workstations

    Ironwood -  Glacier™ Computer Workstations
    See all 8 items in product family
    Glacier™ Computer Workstations Are Narrow, Stand-Up Stations Designed For Use In Tight Spaces Or At The End Of Double-Faced Shelving Ranges.

    Made using thermally fused melamine laminate surfaces that are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Work surface is 18”D. Includes a slide-out keyboard shelf. 16”D lower shelf supports a CPU or other peripherals. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Ironwood - Glacier™ Library Tables

    Ironwood -  Glacier™ Library Tables
    See all 72 items in product family
    Glacier™ Library Tables Provide An Attractive And Functional Addition To Classrooms, Libraries, And Work Areas.

    Table top is made of 1” thick furniture board with thermally fused melamine laminate surfaces for a water, scratch, stain and burn resistant finish. Top is finished with a 3mm PVC edging. 16-gauge powder coated steel aprons reinforce the table for extra strength. 14-gauge powder coated tubular steel legs offer stability. Includes adjustable glides. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Correll - Library Tables With High-Pressure Laminate Tops

    Correll - Library Tables With High-Pressure Laminate Tops
    See all 63 items in product family
    Correll Library Tables With High-Pressure Laminate Tops Are Used For Various Library, Study Or Work Environments.

    Correll Library Tables With High-Pressure Laminate Tops are solidly made for long lasting durability and dependability. 2 inch diameter steel legs are bolted into corner socket in 3 inch steel apron. High-pressure laminate tops on 1-1/8 inch thick high density core with backer sheet. Edges are black T-mold with safety rounded corners to match the leg contour. Legs have durable plastic feet to protect floor surfaces. 29 inch standard table height for most comfortable work position. Some assembly required. Half-inch wrench required to attach legs. Available in wide selection of 48, 60 and 72 inch lengths, 24, 30 and 36 inch widths and Black Granite, Blue, Fusion Maple, Gray Granite, Green, Medium Oak, Red, Walnut and Yellow finishes.

    Click for more
  • Ironwood - Glacier™ Patron Access Stations

    Ironwood -  Glacier™ Patron Access Stations
    See all 32 items in product family
    Glacier™ Patron Access Stations Equip Any Library With Public Workstations For Reading, Studying Or Even Providing Internet Service.

    These library stations provide a comfortable work area for public access computers or private study areas. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Patron Access Stations are available in various sizes to suit everyone from children and young adults to the elderly in either sitting or standing applications. Patron stations feature a bi-level surface for conveniently storing a monitor and keyboard with mouse in fixed height positions. Monitor shelf is 17-3/4”D and keyboard shelf is 11”D. Includes a 17”D lower shelf for CPU and printer storage. Lab Workstations feature a full depth work surface with backstop and a full extension keyboard drawer. Study Carrels are available in Base and Adder styles to create rows or aisles of privacy booths for studying. Includes full height back and side walls for privacy and a 7-7/8”D top shelf for increased storage space. Features a cable management trough. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Ironwood - Glacier™ Dictionary & Atlas Stands

    Ironwood -  Glacier™ Dictionary & Atlas Stands
    See all 16 items in product family
    Glacier™ Dictionary & Atlas Stands Are Great For Viewing Large Books, Such As Dictionaries, Atlas Books, Reference Books, Encyclopedias And More.

    Narrow design of these stands fit nicely at the end of double-faced shelving ranges. Can be used anywhere as a compact stand-alone display and information stations. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Sloped reading surface includes paper stop. Adjustable leveling feet for uneven surfaces. Dictionary Stand has a slanted top surface that is 21”W and features a clear plastic book stop. Includes a fixed bottom shelf, and a middle shelf that adjusts in 1-1/4” increments. Revolving Stand creates a dictionary reference area. Portable size converts any table top into a dictionary stand, table top lectern or featured book display. Bottom edge has a metal paper stop that can be lowered to become flush with the surface. Atlas Stand includes 5 pull-out shelves. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Ironwood - Glacier™ Single Faced Library Shelving

    Ironwood -  Glacier™ Single Faced Library Shelving
    See all 40 items in product family
    Ironwood Glacier™ Single Faced Library Shelving Is Used For Storage And Display Of Books, Magazines, Novels And More.

    Ironwood Glacier™ Single Faced Library Shelving is made of water, scratch, stain and burn resistant melamine laminate surfaces on solid-core industrial grade particleboard for long lasting strength, durability and dependability. 3mm edging provides wear and impact resistance. Single sided shelving is used for placement up against walls. Each shelf has an integral back stop to retain books on shelves. Shelves are height adjustable at 1-1/4 inch increments and are supported by metal tab ""V"" flanges. Structural integrity is ensured using a 16 gauge steel reinforcement frame. Base Units measure 36 inches wide and can stand alone. Adder Units are 36 inches wide and have only one end panel for attachment to base unit or other adder units. Both Base and Adder units measure 12-1/4 inches in depth and are available in 40-7/8, 47-1/4, 59-7/8, 71-1/8 and 83-3/4 inch heights and a wide selection of attractive Amber Ash, Dixie Oak, Gray and Oiled Cherry finishes. All units come with 1 or 2 fixed shelves and 2, 3 or 4 adjustable shelves depending on height.

    Click for more
  • Ironwood - Glacier™ Cubby Hole Units

    Ironwood -  Glacier™ Cubby Hole Units
    See all 4 items in product family
    Glacier™ Cubby Hole Units Provide Handy Storage For Backpacks And Other Personal Belongings With Multi-Compartment Cubbies.

    Use a single unit against a wall or place two units back-to-back to create a freestanding storage island. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Attractive 3mm edging provides wear and impact resistance. Each compartment measures 16”W x 16”D x 12”H. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Ironwood - Glacier™ Double Faced Expandable Library Shelving

    Ironwood -  Glacier™ Double Faced Expandable Library Shelving
    See all 104 items in product family
    Ironwood Glacier™ Double Faced Library Shelving Is Used For Storage And Display Of Books, Magazines, Novels And More.

    Ironwood Glacier™ Double Faced Library Shelving is made of water, scratch, stain and burn resistant melamine laminate surfaces on solid-core industrial grade particleboard for long lasting strength, durability and dependability. 3mm edging provides wear and impact resistance. Double sided shelving is used for center isles or rows. Each shelf has an integral back stop to retain books on shelves. Shelves are height adjustable at 1-1/4 inch increments and are supported by metal tab ""V"" flanges. Structural integrity is ensured using a 16 gauge steel reinforcement frame. Base Units measure 36 inches wide and can stand alone. Adder Units are 36 inches wide and have only one end panel for attachment to base unit or other adder units. Both Base and Adder units measure 12-1/2, 23-7/8 and 24 inches in depth and are available in 40-7/8, 47-1/4, 59-7/8, 71-1/8 and 83-3/4 inch heights and a wide selection of attractive Amber Ash, Dixie Oak, Gray and Oiled Cherry finishes. All units come with 1 or 2 fixed shelves and 2, 3 or 4 adjustable shelves depending on height. Additional Shelves, Slanted Display Shelves, Backs and Toe Boards are also available in matching finishes.

    Click for more
  • Ironwood - Glacier™ Single Faced Expandable Picture Book Shelving

    Ironwood -  Glacier™ Single Faced Expandable Picture Book Shelving
    See all 16 items in product family
    Glacier™ Single Faced Picture Book Shelving Is Perfect For Storing & Organizing Oversized Books, Magazines, Novels And More.

    Single sided shelving is perfect for placement up against walls. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Attractive 3mm edging provides wear and impact resistance. Each shelf has an integral back stop to retain books on shelves. Includes four black powder coated wire dividers per shelf. Dividers are adjustable at 2-1/2” increments. Shelves are height adjustable at 1-3/4” increments. Metal shelf supports for increased strength and support. Structural integrity is ensured using a 16 gauge steel reinforcement frame. Powder coat finish. Base Units include 2 frame ends for rigidity and support. Adder Units include only one frame for easy attachment to Base unit or other Adder Units of matching height to create extended runs of shelving. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Ironwood - Glacier™ Double Faced Expandable Picture Book Shelving

    Ironwood -  Glacier™ Double Faced Expandable Picture Book Shelving
    See all 16 items in product family
    Glacier™ Double Faced Picture Book Shelving Is Creating Aisles Of Shelving For Oversized Books, Magazines, Novels And More.

    Double sided book shelving is perfect for center aisles and rows. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Attractive 3mm edging provides wear and impact resistance. Each shelf has an integral back stop to retain books on shelves. Includes four black powder coated wire dividers per shelf. Dividers are adjustable at 2-1/2” increments. Shelves are height adjustable at 1-3/4” increments. Metal shelf supports for increased strength and support. Structural integrity is ensured using a 16 gauge steel reinforcement frame. Powder coat finish. Base Units include 2 frame ends for rigidity and support. Adder Units include only one frame for easy attachment to Base unit or other Adder Units of matching height to create extended runs of shelving. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Ironwood - Glacier™ Half Hex Workstations

    Ironwood -  Glacier™ Half Hex Workstations
    See all 8 items in product family
    Glacier™ Half Hex Workstations Are Roomy Enough To Accommodate Three Computers.

    Use a single Half Hexagon Workstation against a wall or set two units back-to-back to create a six-person hexagon station. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Built-in cable management grommets maintain an attractive appearance. Lower shelf for added storage space. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Ironwood - Glacier™ Magazine Display

    Ironwood -  Glacier™ Magazine Display
    See all 4 items in product family
    Glacier™ Magazine Display Conveniently Displays All Your Magazines With Titles In Full View.

    Single sided shelving is perfect for placement up against walls or at end of shelving ranges. Made using thermally fused melamine laminate surfaces that are water, scratch, stain and burn resistant. 3mm edging provides wear and impact resistance. Includes five 6"D pockets. The full width of each compartment provides room for several magazines per shelf. Measures 23-7/8"W x 15"D x 42"H overall. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Ironwood - Glacier™ Double Faced Book Truck

    Ironwood -  Glacier™ Double Faced Book Truck
    See all 4 items in product family
    Glacier™ Double Faced Book Truck Provides A Quick Solution For Storing And Transporting Books For Restocking.

    Double-sided Book Truck displays and transports books and media on three double sided 7”D sloped shelves. Made using thermally fused melamine laminate surfaces that are water, scratch, stain and burn resistant. Solid-core, industrial grade particleboard offers superior strength that resists warping. Each shelf has a center stop to retain books. Moves easily on 3” swivel casters. Measures 42"W x 18"D x 42-1/2"H Overall. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Ironwood - Glacier™ Paperback Display

    Ironwood -  Glacier™ Paperback Display
    See all 4 items in product family
    Glacier™ Paperback Display Is Great For Storage Of Paperback Books, But Is Also Used For Video's, CD's And DVD's.

    Single sided shelving is perfect for placement up against walls or at end of shelving ranges. Made using thermally fused melamine laminate surfaces that are water, scratch, stain and burn resistant. 3mm edging provides wear and impact resistance. Shelves are height adjustable for customizable storage. Measures 23-7/8"W x 18"D x 60"H overall. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Ironwood - Glacier™ Book Browser

    Ironwood -  Glacier™ Book Browser
    See all 4 items in product family
    Glacier™ Book Browsers Store And Display Picture Books, Magazines, CDs, Videos And More.

    Includes six browser bins with non-skid pads to prevent items from slipping. Made using thermally fused melamine laminate surfaces that are water, scratch, stain and burn resistant. Solid-core, industrial grade particleboard offers superior strength that resists warping. Attractive 3mm edging provides wear and impact resistance. Lower storage shelf includes four black powder coated wire dividers that adjust at 2-1/2” increments for additional storage capabilities. Double sided lower shelf has a center stop to retain contents. Toe board on each side gives the unit a finished look. Easy assembly. 1 Year Limited Warranty.

    Click for more
Featured Items