Browse School Furniture

(16,272 items)

Narrow Your Results

Country of Origin

Style

Brand

Recently Viewed

Categories

  • National Public Seating® Melody Stack Music Chairs

    National Public Seating® Melody Stack Music Chairs
    See all 1 items in product family
    Our new Melody Chair has been received by music programs with enthusiasm nationwide! To meet the unique demands of the musical performance environment, the chair is designed band-pitch style with a seat to back angle of 97 degrees allowing for maximum breathing capability. The frame is built with strong 7/8", 16-gauge square tubing, with a 14- gauge rear seat brace. Optional left / right handed tablet arms for use on the Melody Chairs sold separately.

    Click for more
  • National Public Seating® Melody Music Stand Black

    National Public Seating® Melody Music Stand Black
    See all 1 items in product family
    Melody Music Stand Black

    Model #82MS Music Stand is a great addition to our music furniture series. The durable desk is made with strong 22 gauge steel and has rolled-steel edges to protect instruments and preserve the stand. It is coated with black textured finish that resists scratches and chipping. The stand vertically adjusts to range from 24" - 46" (lip to floor), using our spring loaded adjustable tube. Reading surface desk features simple tension tilt that provides smooth adjustment and strong tension at any position. 10 Year Limited Warranty.

    Click for more
  • National Public Seating® Music Stand Dollies

    National Public Seating® Music Stand Dollies
    See all 2 items in product family
    Music Stand Dollies Are Used For Transporting Music Stands.

    Music Stand Dollies are made of strong zinc-plated, heavy-duty steel for long lasting durability, yet are lightweight for easy transport. Handles are covered with soft rubber for grip comfort. Stand Dollies available in 10 Chair or 20 Chaircapacity. Stands sold separately.

    Click for more
  • Ironwood - FS Series - Folio Music Storage Cabinets

    Ironwood - FS Series - Folio Music Storage Cabinets
    See all 18 items in product family
    These folio storage units allow all your sheet music to be organized and stored efficiently in 50, 75 and 100 slot cabinets. Our 3" casters provide easy mobility to transport each cabinet from room to room. 50 Equal Upper Compartments, 1 Lower Compartment.

    Click for more
  • Interion® - Merion Vented Back Molded Chairs

    Interion® - Merion Vented Back Molded Chairs
    See all 4 items in product family
    Interion® - Merion Vented Back Molded Chairs Feature Contoured Back Support And Ventilating Slot For Comfortable Seating.

    Interion® - Plastic Stack Chairs are made with a durable polypropylene shell and tubular frame that endures long lasting use. Molded chair features non-marring glides and stack compactly at 2"H increments. Stacking chairs are sold 4 per carton. Weight capacity is 225 lbs. Includes 2 Year Limited Warranty.

    Click for more
  • Stand-Up & Mobile Presentation Lecterns and Podiums

    Stand-Up & Mobile Presentation Lecterns and Podiums
    See all 12 items in product family
    Stand-Up And Mobile Presentation Lecterns and Podiums Are Used In Classrooms, Lecture Halls, Auditoriums, Conference Rooms And Presentations.

    Stand-Up And Mobile Presentation Lecterns are made of black anodized aluminum, thermal fused melamine laminate or furniture grade particleboard for long lasting durability and dependability. Mobile design includes adjustable shelf in lower compartment for additional storage space. Raised, angled reading surface platform allows for ease of literature viewing. Swivel casters provide mobility. Meets ANSI/BIFMA standards. Stand-Up Lectern with stain-resistant laminate finish assembles easily. Slanted reading surface features pencil groove and paper stop. Includes height-adjustable storage shelf and floor glides. Aluminum Truss Lectern includes a cup holder for water glass or bottle. Extra quantities available. Types are Aluminum Truss Lectern, Mobile Lectern and Stand-Up Lectern. Dimensions vary per type. Color finishes are Aluminum, Cherry, Mahogany, Medium Oak and Satin Red Mahogany. Quantity is 1.

    Click for more
  • Wenger - OnBoard® Field Podium

    Wenger - OnBoard® Field Podium
    See all 1 items in product family
    OnBoard® Field Podium, 24 in. W x 30 in. D x 70 in. H Folds Compactly And Will Fit On Most Trailers And Trucks.

    OnBoard® Field Podium, 24 in. W x 30 in. D x 70 in. H is made with steel tubing, antimicrobial laminates, wood composite and polyester laminate for long lasting durability and dependability. Elevated, sturdy field platform rolls out easy and sets up fast for commanding view. Can be unfolded and ready to go in less than 30 seconds. Ladder steps on each end and removable safety rails on top. Four large diameter, high-wear rubber wheels and tow bar make easy transportation onto field. Open design will never block audience's view. Unique design folds compactly after use. When folded can be used to transport other equipment. Office, school and music-room furniture also available. Size is 24 in. W x 30 in. D x 70 in. H. Color finish is Silver. Package quantity is 1. 10 Year Limited Warranty.

    Click for more
  • Portable Height Adjustable Presentation Lecterns and Podiums

    Portable Height Adjustable Presentation Lecterns and Podiums
    See all 15 items in product family
    Portable Height Adjustable Presentation Lecterns and Podiums Can Be Raised Or Lowered To Suit Every Speaker.

    Portable Height Adjustable Presentation Lecterns are constructed with wood, steel and other high quality materials for strength and long lasting durability. Provides generous angled reading table surface with paper stop. Available in a variety of adjustable sizes and styles to meet presentation needs. Styles are Xpediter Adjustable Lectern Stand, Adjustable Speaker Stand, Portable Presentation Lectern, Impromptu® Lectern and Presentation Lectern. Dimensions vary per model. Color finishes are Black, Cherry, Gray, Mahogany, Medium Oak and Walnut. Quantity is 1. 2 Year Limited Warranty.

    Click for more
  • Amplivox® - Multimedia Computer Lectern

    Amplivox® - Multimedia Computer Lectern
    See all 32 items in product family
    Amplivox® - Multimedia Computer Lecterns Provide Easy Access To Presentation Equipment And Secure Storage.

    Amplivox® - Multimedia Computer Lecterns are made of solid wood and laminate for long lasting durability. Available in a variety of sizes and styles including wired, wireless, with sound, non sound, with podium and more. Heavy duty casters provide easy maneuvering. Ships fully assembled by truck. Styles are Multimedia Computer Lectern, Multimedia Presentation Plus Podium, Multimedia Smart Podium and UHF Wireless Multimedia Smart Podium. Types are Non-Sound, Wired and Wireless. Dimensions vary per style. Color finishes are Mahogany, Maple, Medium Oak and Walnut. Quantity is 1.

    Click for more
  • Amplivox® - Executive Column Lecterns

    Amplivox® - Executive Column Lecterns
    See all 18 items in product family
    Amplivox® - Executive Column Lecterns Are Used For Used For Classrooms, Lecture Halls And Other Presentation Venues.

    Amplivox® - Executive Column Lecterns are made of are made of high pressure laminate and wood for long lasting durability. Offer slanted reading table and open front storage compartment for equipment and supplies. Moves easily on four swivel casters (2 locking). UL & CE listed. Available in a variety of sizes and styles to meet presentation needs. Styles are Adjustable Non-Sound Column Lectern, Non-Sound Column Lectern, Sound Adjustable Height Lectern, Sound Column Lectern, Wireless Sound Adjustable Height Lectern and Wireless Sound Column Lectern. Size is 21 in. W x 15 in. D x 46-1/2 in. H. Color finishes are Mahogany, Medium Oak, Oak and Walnut. Quantity is 1.

    Click for more
  • National Public Seating® - Tapered Choral Risers And Guardrails

    National Public Seating® - Tapered Choral Risers And Guardrails
    See all 35 items in product family
    Tapered Choral Risers Allow Quick Setup For Any Performance Venue.

    Used for events that require participants’ attention guided to the center. Helps maintain an organized appearance at performances and facilitates instruction during practice. Made with 16 gauge steel framing and premium grade plywood core. Legs are made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create a large stage. Choice of Hardboard surface or Carpeting in blue, green, gray or red. Available in four different heights. Optional Guardrails help maintain safety (sold separately). 10 Year Limited Warranty.

    Click for more
  • National Public Seating® - Straight Choral Risers And Guard Rails

    National Public Seating® - Straight Choral Risers And Guard Rails
    See all 35 items in product family

    National Public Seating® - Straight Choral Risers And Guard Rails Are Used For Events That Require Participants' Attention Guided To The Center.

    National Public Seating® - Straight Choral Risers And Guard Rails are constructed with a 16 gauge steel framing and premium grade plywood core for long lasting durability. Allows quick setup for any performance venue. Helps maintain organized appearance at performances and facilitates instruction during practice. Legs made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create large stage. Optional Guardrails help maintain safety (sold separately). Surface types are Hardboard and Carpeting. Colors are Blue, Green Gray And Red. Available with 1, 2, 3 or 4 Risers. Sizes vary per type. 5 Year Limited Warranty.

    Click for more
  • National Public Seating® - Portable Stages And Stage Pie Units

    National Public Seating® - Portable Stages And Stage Pie Units
    See all 70 items in product family
    Portable Stage Units Allow A Wide Variety Of Configurations With Any Combination Of Components.

    Combine stages of a single height to create one large stage, or use multiple heights to build seated or standing risers. Made with 16 gauge steel framing and premium grade plywood core. Legs are made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create a large stage. All the stage pieces connect to the adjacent pieces with installed ganging devices welded on to each unit on both the 3’ or 4’ side as well as the 8’ side and the stage pieces connect as well to the level above through an installed ganging system. Available in three heights. Choice of Hardboard surface or Carpeting in blue, green, gray or red. Optional Guardrails help maintain safety (sold separately). 10 Year Limited Warranty.

    Click for more
  • National Public Seating® - Full Stage Riser Sets

    National Public Seating® - Full Stage Riser Sets
    See all 20 items in product family
    These Stage Riser Sets Include Three Levels Of Risers For Seated Or Standing Groups.

    Made with 16 gauge steel framing and premium grade plywood core. Legs are made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create a large stage. Each set has three levels of 8”, 16” and 24” high. Choice of Hardboard surface or Carpeting in blue, green, gray or red. Straight Stage Sets include Guardrails. Purchase Pie Unit Sets with straight Stage Sets in corresponding width for maximum versatility. 10 Year Limited Warranty.

    Click for more
  • National Public Seating® - Pre-Configured Stage Configurations

    National Public Seating® - Pre-Configured Stage Configurations
    See all 10 items in product family
    Full Stage Configurations Bring Maximum Versatility To Your Stage Setup With The Best Variety Of Possibilities.

    Use every component or only select pieces depending on your group’s spatial requirements. Made with 16 gauge steel framing and premium grade plywood core. Legs are made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Available in 36" or 48" width. Choice of Hardboard surface or Carpeting in blue, green, gray or red. Guardrails included. 10 Year Limited Warranty.

    Click for more
  • National Public Seating® - Pleated Stage Skirts

    National Public Seating® - Pleated Stage Skirts
    See all 64 items in product family
    Stage Skirts Bring A Polished Look To Your Portable Stage.

    Skirts are made of 100% polyester that is fire retardant and Scotchgard™ treated to prevent stains. Attaches to stage with included industrial grade mating VELCRO®Brand. Choose from Shirred or Boxed pleating in four different colors. Available in a variety of sizes. 10 Year Limited Warranty.

    VELCRO® is a registered trademark of Velcro BVBA, used with permission.

    Click for more
  • Steel Marker Boards

    Steel Marker Boards
    See all 189 items in product family
    Steel Marker Boards Create Clear Displays And Presentations For A Variety Of Classroom, Boardroom And Office Applications.

    Steel Marker Boards are made of aluminum, steel, and wood for long lasting durability. Features a magnetic painted steel surface for enhanced versatility. Writes and erases easily for superior performance. Hardware is included for easy installation. Concealed hanging system. Mounts to wall or cubicle for ease of use. Package quantity is 1. Dimensions vary per model. 5 or 10 Year Limited Warranty on select items.

    Click for more
  • Whiteboard Room Dividers

    Whiteboard Room Dividers
    See all 14 items in product family
    Whiteboard Room Dividers Provide 2 Surfaces On One Unit For Increased Writing Space.

    Mobile Whiteboards are multi-functional and can double as portable working space or a room divider. Perfect for collaborative teamwork, this panel is easily transported from area to area. Boards are double sided, providing twice the functional space of a traditional board. Wide base design adds stability. Includes 4 sturdy casters for easy mobility. Deluxe Models include cherry finish accent top. Add 1-1/2" in height.
    Click for more
  • Cork Bulletin Boards

    Cork Bulletin Boards
    See all 298 items in product family
    Cork Bulletin Board Is Designed To Withstand Repeated Use.

    Bulletin boards are designed to last using fine grain high quality, resilient cork board that withstands repeated tacking. Cork is laminated to durable sealed fiberboard. Cork boards are available in Aluminum or Hardwood Oak frames. Includes mounting hardware.

    Click for more
  • Allied - Rectangular Activity Tables With Standard & Juvenile Height

    Allied -  Rectangular Activity Tables With Standard & Juvenile Height
    See all 74 items in product family
    Rectangular School Furniture Activity Tables Are Made With Heavy Duty Construction And Versatility To Invite Continuous Use.

    Table top is made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Juvenile heights available, as well as primary color tables.
    Click for more
  • Allied - Round Activity Tables With Standard & Juvenile Height

    Allied -  Round Activity Tables With Standard & Juvenile Height
    See all 32 items in product family
    Allied Round Activity Tables With Standard And Juvenile Heights Are Considered "The Gold Standard" For Quality In The Industry.

    Allied Round Activity Tables With Standard And Juvenile Heights are made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. Standard Height offers a height range of 20-1/2" to 29-1/2"H. Juvenile Height offers 15" to 24-1/2"H range. Easy assembly. 30 Year Limited Warranty.

    Click for more
  • Ironwood Compartment Storage Wood Lockers

    Ironwood Compartment Storage Wood Lockers
    See all 32 items in product family
    Ironwood Compartment Storage Wood Lockers Are Used For Storing Personal Belongings, Athletic Equipment, Musical Instruments And More.

    Ironwood Compartment Storage Wood Lockers are made of wood for long lasting durability. Grill doors provide security for contents while providing visuals and ventilation. Doors have individual lock hasps for added security. Locks sold separately. Ships fully assembled. Measures 27-12"W x 30" or 40"D x 85-1/2"H. Available with 1, 2 or 3 door openings with door types Open, Grill Door or Laminate.

    Click for more
  • Ironwood Five Tier Compartment Wood Lockers

    Ironwood Five Tier Compartment Wood Lockers
    See all 33 items in product family
    Ironwood Five Tier Compartment Wood Lockers Are Used For Storing Musical Instruments, Personal Belongings, Athletic Equipment And More.

    Ironwood 15 Compartment Storage Lockers are made of solid wood with natural wood finish for long lasting durability. 5-tier design provides 15 compartments. Grill doors provide security for contents while providing visuals and ventilation. Doors have individual lock hasps for added security. Locks sold separately. Ships fully assembled. Measures 14-3/8"W x 20", 30" or 40"D x 85-1/2"H. Available with 5, 10 or 15 door openings with door types Open, Black Grill Door, Grey Grill Door or Laminate.

    Click for more
  • Ironwood Four Tier Compartment Wood Lockers

    Ironwood Four Tier Compartment Wood Lockers
    See all 18 items in product family
    Ironwood Four Tier Compartment Wood Lockers Are Used For Storing Athletic Equipment, Personal Belongings, Musical Instruments And More.

    Ironwood Wood Lockers are made of solid wood with natural wood finish for long lasting durability. rill doors provide security for contents while providing visuals and ventilation. Doors have individual lock hasps for added security. Locks sold separately. Ships fully assembled. Measures 27-1/2"W x 30" or 40"D x 85-1/2"H. Openings are6 upper, 1 lower or 9 upper, 1 lower with door types Open, Black Grill Door, Grey Grill Door or Laminate.

    Click for more
  • Ironwood Solid & Grill Door Wardrobe Storage Cabinet

    Ironwood Solid & Grill Door Wardrobe Storage Cabinet
    See all 12 items in product family
    Ironwood Solid & Grill Door Wardrobe Storage Cabinet Are Used For Storing Musical Instruments, Personal Belongings, Athletic Equipment And More.

    Ironwood Solid and Grill Door Wardrobes are made of solid wood and natural wood finish for long lasting durability. Grill doors provide security for contents while providing visuals and ventilation. Doors have individual lock hasps for added security. Locks sold separately. Ships fully assembled. Measures 48-12"W x 30" x 85-1/2"H. Available with 2 door opening and 1 fixed shelf. Colors are Maple, Dixie Oak, Natural Oak, Cactus Star, Oiled Cherry and Folkstone.

    Click for more
Featured Items