Browse School Furniture

(17,454 items)

Narrow Your Results

Availability

Country of Origin

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Perforated Steel Picnic Tables

    Perforated Steel Picnic Tables
    See all 60 items in product family
    Portable Perforated Picnic Tables Are Used In High-Traffic Seating Areas In Parks, Campuses, Snack Bars And More.

    Premium Portable Perforated Picnic Tables are made using heavy-gauge metal with a thermoplastic coating on benches and tabletop. Protective coating provides a smooth, high-gloss surface that stays cool to the touch for comfortable seating in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security.

    Click for more
  • Steel Benches with Back - Expanded Metal or Perforated

    Steel Benches with Back - Expanded Metal or Perforated
    See all 56 items in product family
    Premium All Steel Metal Benches Offer Maintenance Free Seating For Campuses, Parks, Transportation Stops And More.

    Metal Benches with Back are made of heavy-gauge metal with a thermoplastic coating for long lasting durability. Protective coating creates a smooth, high-gloss surface that stays cool to the touch even in sun. Thermoplastic coating resists fading, mold and vandalism to provide maintenance-free care through years of high-traffic usage. Bench styles include Expanded Metal, Perforated, Slotted or Special Design. Perforated or expanded metal styles available in portable or surface mount. Bench colors are Black, Blue, Gray, Green or Red. Lengths range from 36-96 inches. Other dimensions vary per model.

    Click for more
  • Plastic/Recycled Plastic Benches with Back

    Plastic/Recycled Plastic Benches with Back
    See all 160 items in product family
    Plastic/Recycled Plastic Benches With Supporting Back Are Convenient Outdoor Seating For Parks And Gardens.

    Benches are made from tough recycled plastic for lasting durability and UV, moisture and scratch resistance. Made to endure the outdoors for years with virtually no maintenance. Available bench frames are Metal And Recycled Plastic. Benches can be In-Ground or Surface Mounted. Colors are Blue, Brown, Cedar, Gray, Green, Red, Simulated Wood, and Tan. Dimensions vary per model.

    Click for more
  • Ultra Play® - Aluminum & Wood Top Picnic Tables

    Ultra Play® - Aluminum & Wood Top Picnic Tables
    See all 5 items in product family
    Portable Picnic Tables Are Great For Outdoor Environments.

    Picnic tables utilize 2” thick x 10”W planks for sturdy, traditional construction. Benches are 18”H. Table top is 30”H. Picnic Tables feature 1-5/16” diameter x 14 gauge tubular steel frame. Measures 58”W overall. Includes hardware. Available in choice of Pressure Treated Wood or Aluminum. Aluminum is made of anodized aluminum with extruded aluminum alloy. Pressure Treated Wood is made of #1 southern yellow pine that is environmentally friendly and kiln dried before and after treatment with rounded edges. 1 Year Limited Warranty.

    Click for more
  • Steel Benches with Back & Arms

    Steel Benches with Back & Arms
    See all 90 items in product family
    These Outdoor Benches Are Great For Parks, Municipal Areas, College Grounds, Office Complexes And Other Outdoor Venues.

    Steel Metal Benches with Back and Armrests offer comfort as well as durability. Curved armrests on ends provide arm support. Powder coat or thermoplastic finish.
    Click for more
  • Aluminum Flat Benches

    Aluminum Flat Benches
    See all 4 items in product family
    Aluminum Park and Athletic Benches.

    Aluminum Park benches are great for sports arenas, stadiums, and schools and work great as athletic benches, sport benches and team player benches. Aluminum Bench is made of anodized aluminum with extruded aluminum alloy, offering long lasting durability under any weather condition. Contoured back rests offer comfort and support. Includes hardware.
    Click for more
  • Wood Benches with Back & Arms

    Wood Benches with Back & Arms
    See all 16 items in product family
    Provide A Comfortable Sitting Area To Your Patio, Garden And Other Outdoor Areas With These Wood Benches.

    Used for any outdoor environment, hardwood benches withstand years of heavy use. Back and arm support offer comfort and flexibility. Weather resistant and able to withstand every day wear and tear. Various styles and sizes available.
    Click for more
  • Sliding Door Message Centers

    Sliding Door Message Centers
    See all 25 items in product family
    Sliding Door Message Centers Provide Weather Protected Informational Or Promotional Displays For Office Bulletins.

    Sliding Door Message Centers are made with cork, plastic, acrylic and other high quality materials for long lasting durability and dependability. Features water, chemical and insect resistance. Resilient, self-healing natural cork tacking surface is removable for ease-of-use. Windows are made with break-resistant acrylic and include cylinder lock closure for security. Doors include full length piano hinges and easily slide open to the side using nylon roller wheels. Available styles are Wall Mountable, and Single or Double Post. Surface color is Natural. Frame color finishes are Cedar, Gray, Green, Sand, Weathered Wood, and White. Dimensions vary per model.

    Click for more
  • Ultra Play® - UltraCoat™ Steel Planters

    Ultra Play® - UltraCoat™ Steel Planters
    See all 16 items in product family
    Thermoplastic Coated All Steel Planters Help Create An Aesthetically Pleasing Outdoor Environment.

    Thermoplastic coating is UV protected, prevents mold and mildew, and resists cutting and vandalism. Heavy duty, all MIG welded steel offers superior strength for impact resistance and UV stability. Includes plastic liner to retain soil within planter. Base allows floor anchoring for permanent installation. Measures 24”W x 18”H. Diamond Planters feature 9 gauge expanded metal mesh with 3/4" openings. Perforated Planters feature a 12 gauge perforated metal with 5/8” diameter punched pattern. 5 Year Limited Warranty.

    Click for more
  • DCI - StoneTec® Planters

    DCI - StoneTec® Planters
    See all 5 items in product family
    Concrete Planters Create An Upscale Look For Both Indoor & Outdoor Environments.

    Used for shopping malls, banks, offices, hotels, universities and more! These highly attractive planters are made from durable fiberglass-reinforced polymer concrete that is easy to maintain. Concrete planters offer a wipe-clean surface that also resists chemicals, moisture and extreme temperatures. Drainage holes with plugs ensure proper drainage for low maintenance. Measures 19”W x 19”D x 18”H. 1 Year Limited Warranty.

    Click for more