Browse School Furniture

(16,272 items)

Narrow Your Results

On Sale

Country of Origin

Style

  • Less...
  • More...

Type

  • Less...
  • More...

Width Inches

Depth Inches

Height Inches

Brand

Recently Viewed

Categories

  • Stationary Cubby Storage Units - With & Without Trays

    Stationary Cubby Storage Units - With & Without Trays
    See all 51 items in product family
    Wood Finished Stationary Cubby Storage Units Are Used For Organizing Offices, Waiting Rooms, Libraries And Classrooms.

    Wood Finished Stationary Cubby Storage Units are solidly constructed of Baltic Birch Plywood, Birch Laminate, Hardwood, Laminate Hardwood, Maple Laminate and Melamine material with attractive Maple or Natural Wood finishes for long lasting durability and dependability. ECR4Kids®, Jonti-Craft®, Whitney Brothers and Wood Designs brands offer wide selection of stationary multi-compartment units designed for easy storage and organization of various personal, educational or office supplies. Some units have colored edging to create bright, attractive appearance. Some units also come complete with Clear or Assorted Color plastic trays or bins designed to neatly fit in each compartment. 9, 10, 12, 16, 18, 20, 24, 25 or 30 compartment units are available in 39, 40-1/2, 46-3/4, 48 and 50-3/4 inch widths, 12, 14, 15 and 17-1/2 inch depths and 24-1/2, 26-1/2, 27-1/4, 31, 32-1/2, 33-7/8, 36, 46 and 48 inch heights.

    Click for more
  • Mobile Cubby Storage Units With Trays

    Mobile Cubby Storage Units With Trays
    See all 171 items in product family
    Mobile Cubby Storage Units With Trays Are Used For Easy Organization And Accessibility Of Children's Toys, Games, Art Or Educational Supplies.

    Mobile Cubby Storage Units With Trays are solidly constructed of Baltic Birch Plywood, Birch Plywood, Gray Laminate, Maple Laminate or Recycled Wood Residual material for long lasting durability and dependability. ECR4Kids®, Jonti-Craft®, Whitney Brothers and Wood Designs brands offer wide selection of multi-compartment units complete with durable Clear, Black, Blue, Caramel, Green, Navy, Orange, Purple, Red, Sand, Teal, Yellow or Assorted color plastic bins designed for easy storage, organization and accessibility of children's toys, games, art supplies and other personal or educational items. Some units have colored edging or sides to match color of bins or to create bright, attractive appearance. Mobile units may be easily moved to play or educational location and then stored away when not in use. 8, 9, 10, 12, 15, 18, 20, 24, 25 or 30 compartment units are available in wide range of 20 to 60 inch widths, 13 to 36 inch depths and 24 to 42 inch heights.

    Click for more
  • Mobile Cubby Storage Units Without Trays

    Mobile Cubby Storage Units Without Trays
    See all 136 items in product family
    Mobile Cubby Storage Units Without Trays Are Used For Easy Organization And Accessibility Of Children's Toys, Games, Art Or Educational Supplies.

    Mobile Cubby Storage Units Without Trays are solidly constructed of Baltic Birch Plywood, Birch Plywood, Gray Laminate, Maple Laminate or Recycled Wood Residual material for long lasting durability and dependability. ECR4Kids®, Jonti-Craft®, Whitney Brothers and Wood Designs brands offer wide selection of multi-compartment units designed for easy storage, organization and accessibility of children's toys, games, art supplies and other personal or educational items. Some units have colored edging or sides to create bright, attractive appearance. Mobile units may be easily moved to play or educational location and then stored away when not in use. 8, 9, 10, 12, 18, 20, 24, 25, 30 or 33 compartment units are available in wide range of 20 to 60 inch widths, 13 to 36 inch depths and 24 to 42 inch heights. Various color Plastic Trays designed to fit compartments in most units are available separately.

    Click for more
  • Portfolio Cubby Multi-Storage Units

    Portfolio Cubby Multi-Storage Units
    See all 49 items in product family
    Portfolio Cubby Multi-Storage Units Are Used For Quick And Easy Access To Puzzles, Books, Art Supplies, Toys And Games.

    Portfolio Cubby Multi-Storage Units are solidly constructed of Baltic Birch Plywood, Birch Plywood, Maple Laminate, Gray Laminate and Recycled Wood Residual material for long lasting durability and dependability. ECR4Kids®, Jonti-Craft® and Wood Designs brands offer wide selection of multi-compartment units designed to store and provide quick access to toys, games, art supplies, books and more. Feature multiple vertical and horizontal slotted dividers and and/or bin compartments depending upon particular need or application. Mobile units may be easily moved to play or educational location and then stored away when not in use. Stationary units also available. Some units have colored edging to match bins or create bright, attractive appearance for children. 15 inch depth cubbies are available in 15, 29, 30, 32, 34 or 40 compartment units measuring 29 and 48 inches wide and 32-1/2, 35-1/2, 36 and 40 inches in height. Most come with Clear, Red, Navy, Orange, Black, Yellow, Purple, Blue, Green or Assorted color durable plastic bins.

    Click for more
  • Mobile Cubby And Shelf Multi-Storage Units - With & Without Trays

    Mobile Cubby And Shelf Multi-Storage Units - With & Without Trays
    See all 12 items in product family
    Mobile Cubby And Shelf Multi-Storage Units Are Used For Quick And Easy Access To Puzzles, Books, Art Supplies, Toys And Games.

    Mobile Cubby And Shelf Multi-Storage Units are solidly constructed of Baltic Birch Plywood, Birch Plywood, Hardwood and Maple Laminate material for long lasting durability and dependability. ECR4Kids®, Jonti-Craft® and Wood Designs brands offer wide selection of various sized compartment units designed to store and provide quick access to toys, games, art supplies, books and more. Mobile units may be easily moved to play or educational location and then stored away when not in use. Some units feature colorful Blue Red or Yellow edging. 9, 17 or 25 compartment units are available in 48 and 48-1/2 inch widths, 15 and 29 inch depths and 29, 29-1/2, 30 and 36 inch heights. Some units come complete with Clear or various Assorted color bins, trays or tubs.

    Click for more
  • Shelf Cubby Storage Units

    Shelf Cubby Storage Units
    See all 125 items in product family
    Wood Finished Shelf Cubby Storage Units Are Used For Customizing Any Classroom Setup To Hold Books, Toys And Other Supplies.

    Wood Finished Shelf Cubby Storage Units are solidly constructed of Baltic Birch Plywood, Birch Plywood, Maple Laminate, Gray Laminate, Hardwood, Solid Maple and Recycled Wood Residual material for long lasting durability and dependability. ECR4Kids®, Jonti-Craft®, Whitney Brothers and Wood Designs brands offer wide selection of multi-compartment units designed to store and provide quick access to toys, games, art supplies, books and more. Mobile units may be easily moved to play or educational location and then stored away when not in use. Stationary units also available. Some units have colored edging to create bright, attractive appearance for children. 2, 3, 5, 6, 7, 8, 9, 10, 14 and 17 compartment cubbies are available in 24, 26-3/4, 36, 46-3/4, 48 and 50 inch widths, 12, 13, 14, 15, 16, 18, 18-3/4, 24, 28 and 29 inch depths, wide range of 21-1/2 to 42 inch heights and attractive Birch, Gray, Maple and Natural Wood finishes.

    Click for more
  • Shelf Storage Cabinets With Top Ledge

    Shelf Storage Cabinets With Top Ledge
    See all 11 items in product family
    Shelf Storage Cabinets With Top Ledge Are Used For Use In Schools, Camps, The Home And More.

    Shelf Storage Cabinets With Top Ledge have a sturdy construction for long lasting durability and strength. Great for storing and organizing books, toys and other items. Mobile Bookcases and Mobile Cruisers feature KYDZSafe® edges that provide added safety and a KYDZSafe® finish that provides added protection. Available in mobile and stationary models for increased versatility. Preschool Discovery Tables have a lipped top to keep items from rolling off. Shelves can be used as is or with storage trays (sold separately) for extra space. Compartment quantities, constructions, colors, warranties and dimensions vary per model. GreenGuard Certified.

    Click for more
  • Mobile Cubby Tower Storage Units

    Mobile Cubby Tower Storage Units
    See all 7 items in product family
    Mobile Cubby Tower Storage Units Are Used For Easy Organization And Accessibility Of Children's Toys, Games, Art Or Educational Supplies.

    Mobile Cubby Tower Storage Units are solidly constructed of Birch Plywood or Birch Laminate material with attractive Birch or Natural finishes for long lasting durability and dependability. Jonti-Craft® and Whitney Brothers brands offer multi-compartment tower type units complete with durable Clear or Assorted Color plastic bins designed for easy storage, organization and accessibility of children's toys, games, art supplies and other personal or educational items. Some units are available without bins. Mobile units may be easily moved to play or educational location and then stored away when not in use. 12, 24 or 32 compartment units are available in 27 and 28-1/2 inch widths, 24 and 27 inch depths and 22-1/2, 40-1/2, 41, 53-1/2 and 53-3/4 inch heights.

    Click for more
  • Mobile 4-Side Cubby Storage

    Mobile 4-Side Cubby Storage
    See all 3 items in product family
    The Storage Possibilities Are Endless With These 4-Sided Cubby Spinners.

    Designed with high-traffic, pre-school classrooms in mind, these cubby spinners provide peace-of-mind and a space-saving design. Made using 100% Healthy Kids™ Plywood with Tuff-Gloss™ UV finish. Each side consists of 5 fixed height compartments for a total of 20 storage compartments. Built-in swivel casters help you put your cubby spinner where you want it! Measures 21"W x 21"D x 34"H overall. Compartments are available with or without removable Bins for organized storage. GREENGUARD® Children and Schools Certified. Fully assembled. Limited Lifetime Warranty.

    Click for more
  • Kids Bookshelf Storage Units

    Kids Bookshelf Storage Units
    See all 14 items in product family
    Kids Bookshelf Storage Units Are Used For Use In Classrooms, Libraries, Waiting Rooms And More.

    Kids Bookshelf Storage Units have a sturdy construction for long lasting durability and strength. Designed to store and organize books and other small items for quick identification and selection. Choose from models with frames made of Laminate Hardwood or Stain Resistant Laminate Hardwood with either 7, 8, 9, 10, 12, 16 or 24 compartments for increased versatility. Available in stationary or mobile styles. GreenGuard certified. Limited Lifetime Warranty. Dimensions and color vary per model.

    Click for more
  • Tray Storage Racks & Stands

    Tray Storage Racks & Stands
    See all 12 items in product family
    Tray Storage Racks And Stands Are Used For Organizing Multiple Bins For Educational Toys, Art Supplies And More.

    Tray Storage Racks And Stands are solidly constructed of Baltic Birch Plywood, Birch Plywood, Hardwood, MDF Board and Plastic material for long lasting durability and dependability. ECR4Kids®, Honey-Can-Do, Jonti-Craft® and Wood Designs brands offer wide selection of multiple tray or bin storage units designed to neatly organize and provide quick access to educational toys, games, art supplies and more. 3 or 4 tiered 9 or 12 bin units are available in 28-1/2, 33, 33-1/4 and 37-1/2 inch widths, 11-1/2, 12-1/2, 14 and 15 inch depths and 21, 23-1/4, 24, 27-12 and 36 inch heights. Bins come in Clear or various Assorted colors. Selected units available without bins or trays.

    Click for more
  • Mobile Double-Fold Cubby Storage Units

    Mobile Double-Fold Cubby Storage Units
    See all 92 items in product family
    Mobile Double-Fold Cubby Storage Units Are Used For Secure Storage And Easy Access To Puzzles, Books, Art Supplies, Toys, Games And More.

    Mobile Double-Fold Cubby Storage Units are solidly constructed of Baltic Birch Plywood, Birch Plywood, Birch Laminate, Gray Laminate, Solid Maple and Recycled Wood Residual material for long lasting durability and dependability. ECR4Kids®, Jonti-Craft®, Whitney Brothers and Wood Designs brands offer various sized double-fold units designed to store and provide quick access to toys, games, art supplies, books and more. Mobile units may be easily moved to play or educational location and then folded up and stored away when not in use. Some units have colored edging or sides to create bright, attractive appearance. 6, 10, 16, 20, 25 and 33 compartment units are available in 48, 93-1/2 and 96 inch widths, 12, 14, 15, 18 and 26 inch depths and 23-1/4, 24, 24-1/2, 28-3/4, 29-1/3, 30, 31, 35-1/2 and 36 inch heights. Some units come complete with 20 or 25 durable plastic bins in Clear or assorted Orange, Blue, Red, Yellow and Green colors.

    Click for more
  • Mobile Tri-Fold Cubby Storage Units

    Mobile Tri-Fold Cubby Storage Units
    See all 10 items in product family
    Mobile Tri-Fold Cubby Storage Units Are Used For Secure Storage And Easy Access To Puzzles, Books, Art Supplies, Toys, Games And More.

    Mobile Tri-Fold Cubby Storage Units are solidly constructed of Baltic Birch Plywood and Birch Plywood material for long lasting durability and dependability. Jonti-Craft® and Wood Designs brands offer various sized tri-fold units designed to store and provide quick access to toys, games, art supplies, books and more. Many feature multiple bin storage compartments in middle section. Mobile units may be easily moved to play or educational location and then stored away when not in use. Many have convenient locking device for secure storage. 14, 20 and 31 compartment units are available in 36, 48, 72-1/2 and 96 inch widths, 15 and 30 inch depths and 29-1/2, 35-1/2 and 36 inch heights. Some units come complete with 20 or 25 durable plastic bins in Clear or assorted White, Blue, Red, Yellow and Green colors.

    Click for more
  • Folding Mat Storage Centers

    Folding Mat Storage Centers
    See all 5 items in product family
    Folding Mat Storage Centers Are Used For Keeping Children's Mats Organized And Readily Accessible.

    Folding Mat Storage Centers are solidly constructed of Baltic Birch Plywood and Birch Plywood material with attractive Birch and Natural Wood finishes for long lasting durability and dependability. Jonti-Craft® and Wood Designs brands offer various size Straight and Fold-Up units designed for keeping children's mats organized and readily accessible when needed. Roll smoothly and easily on mobile casters. 12 and 16 compartment units are available in 18 and 53 inch widths and depths and 45 and 48 inch heights.

    Click for more
  • Cubby Corner Sectional Storage Units

    Cubby Corner Sectional Storage Units
    See all 60 items in product family
    Cubby Corner Sectional Storage Units Provide Storage In Schools, Daycares And Other Child Activity Centers.

    Cubby Corner Sectional Storage Units are made of birch plywood with KYDZStrong® construction, KYDZSafe® edges and KYDZTuff® finish or laminate for long lasting durability and dependability. Variety of corner and straight cubbie designs available to provide organization for educational materials, toys and books. Some models include bins. GreenGuard Children & Schools; CARB II; CPSIA Certified. Types are Mobile and Stationary. Styles are Corner Storage (Low, Super-Sized and Toddler), Low Single Mobile Storage Unit and Sectional Mobile Cubbie. Frame colors are Birch and Gray. Edge colors are Birch, Black, Blue, Green, Navy, Orange, Purple, Red, Teal and Yellow. Compartment quantity, bin colors and dimensions vary per type. Package quantity is 1. Lifetime Warranty.

    Click for more