Browse School Furniture

(16,260 items)

Recently Viewed

Categories

  • Premium Quality Steel Folding Chairs -- Choice Of All Steel Or Padded Seat & Back

    Premium Quality Steel Folding Chairs -- Choice Of All Steel Or Padded Seat & Back
    See all 6 items in product family
    Steel Folding Chairs - Classic Design And Easy Portability Make These Folding Chairs Used For Any Use.

    These portable folding chairs have a 16 sq. in. seat and 18"W x 7-1/2"H back. 7/8" thick tubular steel frame has a scratch resistant powder coat finish. Chairs fold for easy transport and storage. Steel legs are reinforced with safety hinges that eliminate pinch points and retain alignment. Legs include non-marring rubber feet. All Steel Folding Chairs have a solid seat and back. Vinyl Padded Folding Chairs have 1-1/2" foam cushioned seat and back, upholstery in easy-to-clean vinyl. Fabric Padded Folding Chairs have 1-1/2" foam cushioned seat and back, upholstered in durable fabric. All folding chairs are Sold 4 per Carton, All One Color. 1 Year Limited Warranty.

    Click here to see our full selection of Folding Tables.

    Click for more
  • Virco® Steel Folding Chairs - Fabric Or Vinyl Upholstery

    Virco® Steel Folding Chairs - Fabric Or Vinyl Upholstery
    See all 11 items in product family
    Folding Chairs Are Perfect For Any Seating Application and Are Easily Stored When Not in Use!

    Every facility needs chairs. Whether at school, at work or anywhere in between, these folding chairs provide quick, convenient seating at a moment's notice. Thanks to its sensible practicality, folding chairs are classics in the field of multi-purpose furniture. Folding chairs feature a sturdy 7/8" steel frame that's reinforced with multiple U-shaped leg braces for extra strength. Available with Fabric or Vinyl Upholstery or without upholstery.

    Click here to see our full selection of Folding Tables.

    Click for more
  • Safco® - XTC® & Niche Nesting Folding Chairs

    Safco® - XTC® & Niche Nesting Folding Chairs
    See all 2 items in product family
    These Folding Chairs Allow Nesting When Closed For Compact Storage And Easy Transport.

    Fold-up seat allows these chairs to nest when not in use. Swivel Casters on legs make transporting multiple chairs easy. Integrated armrests provide added support. Contoured back and seat for comfort. Back features ventilation holes for added comfort. Tubular steel fame with chrome finish offers strength with an attractive appearance. Seat measures 17-3/4"W x 17-3/4" x 18"H. Back is 19-1/4"W x 8-1/2"H. Contoured plastic seat is available with or without Padded Fabric Upholstery. Meets ANSI/BIFMA standards. Easy assembly. Priced per carton size.

    Click for more
  • Lifetime® Commercial Folding Chairs

    Lifetime® Commercial Folding Chairs
    See all 4 items in product family
    Lifetime® Commercial Folding Chairs Are Designed For Portable Or Temporary Seating In Receptions, Concerts In The Park And Other Special Events.

    Lifetime® Commercial Folding Chairs provide a wide seat and tall back for long lasting comfortable support. Seat and back are constructed of UV-protected high-density polyethylene plastic for durability. Frame is made with powder-coated steel to prevent fading or rusting. Folding design makes these chairs easy to transport, set up and store. Legs include non-marring floor caps. 17" seat height. Chair w/Loop Legs won't sink into the turf. Available color finishes are White Almond and White Granite. Includes 2 Year Limited Warranty.

    Click for more
  • Cosco® Folding Chairs

    Cosco® Folding Chairs
    See all 3 items in product family
    These fabric upholstered folding chairs from Cosco® provide comfortable, attractive seating that sets up quick for special events.

    The contoured 18-3/4"W x 8-3/4"H back and 15-3/4" sq. seat are covered in vinyl upholstery. These padded folding chairs have a sturdy 18 gauge, 7/8" diameter tubular steel frame that is enamel coated. Legs include double safety hinges, double riveted U-braces and non-marring feet. Meets ANSI/BIFMA standards. 10 Year Limited Warranty.

    Click for more
Featured Items