Browse School Furniture

(16,272 items)

Narrow Your Results

Collection

  • Less...
  • More...

Type

  • Less...
  • More...

Color Finish

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Recently Viewed

Categories

  • Playground Equipment

    Playground Equipment
    See all 83 items in product family
    Play Systems Are Used For Schools, Preschools, Community Centers, Day Care Centers, Apartment Complexes, Summer Camps And Other Outdoor Recreational Environments.

    Play Systems are made of high density polyethylene material and scratch-resistant powder coated steel finished components for long lasting safety, durability and dependability. Wide selection of variously configured outdoor play systems available. Various elements include Pyramid Roof or Canopy Structures, Slides, Stairs, Crawl Tunnels, Vine Climbers, Rung Climbers, Mountain Climbers, Bone Bridges, Rung Walls and Climbing Walls. Color configurations are Natural Green, Brown and Tan or Playful Red, Blue and Yellow as well as other combinations. ADA compliant. Capacities accommodate 8, 1, 15, 20, 23, 25, 10-15, 15-20 or 20-30 for children aged T-2, T-5, 2-5, 3-6 or 5-12. Dimensional sizes vary depending upon particular unit or configuration.

    Click for more
  • Motion

    Motion
    See all 12 items in product family
    See Saw And Spring Riders Are Used For Schools, Preschools, Parks, Community Centers, Apartment Complexes And Other Outdoor Recreational Environments.

    See Saw And Spring Riders are made for long lasting safety, durability and dependability. 2-Rider See Saw has blue powder coated steel frame and red injection molded plastic seats with high strength steel coil spring. Used for encouraging social interactive play activity. Measures 20 in. W x 7 ft. L x 30 in. H. Spring Riders have heavy-duty steel spring mounts with included concrete anchor bolts. Requires use of safety surfacing. Durable HDPE body. Horse or Truck designs measure 20 in. W x 3-1/2 ft. L x 30 in. H. All models meet or exceed ASTM and CPSC standards for playground equipment.

    Click for more
  • Swings

    Swings
    See all 17 items in product family
    Swing Sets Are Used For Schools, Preschools, Parks, Community Centers, Apartment Complexes And Other Outdoor Recreational Environments.

    Swing Sets are made of sturdy 2-3/8 inch diameter galvanized iron toprails and legs for long lasting safety, durability and dependability. Include Blue or Green powder coated finish yoke connectors, swing hangers, S hooks and welded swing chains. Meet or exceed ASTM and CPSC standards for playground equipment. Single Bay units are available with 2 Tot or Strap seats made of durable EPDM rubber. Double Bay units are available with 4 Tot Seats, 4 Strap Seats or 2 Tot/2 Strap Seats. Bays measure 8 ft. width and height.

    Click for more
  • Balance

    Balance
    See all 4 items in product family
    Zig-Zag Balance Beam Is Used For Schools, Preschools, Parks, Community Centers, Apartment Complexes And Other Outdoor Recreational Environments.

    Zig-Zag Balance Beam is made for long lasting safety, durability and dependability. Punched steel construction with UV stable and impact resistant thermoplastic coating. Unique, nature-themed design measures Measures 4 in. W x 8 ft. L x 18 in. H. Green color finish. Meets or exceeds ASTM and CPSC standards for playground equipment.

    Click for more
  • Climbing & Crawling

    Climbing & Crawling
    See all 15 items in product family
    Playground Climbers Are Used For Schools, Preschools, Parks, Community Centers, Apartment Complexes And Other Outdoor Recreational Environments.

    Playground Climbers are made for long lasting safety, durability and dependability. Horizontal Ladders are made of 2-3/8 inch galvanized zinc tubing with blue powder coat finish and are used for arm strength and endurance development. 2 sizes available. Freestanding Crawl Tunnel has green powder coated steel frame and rotationally molded plastic tube. Side portholes provide supervision capability and brightened interior. Easy-assembly and surface mount installation includes surface mount footers and ground spikes. Geodome Climber is constructed of 1 inch diameter galvanized steel pipe with multi-color powder coated connectors. 3 ft. 6 in. height. 7 ft. 6 in. diameter. All climbers meet or exceed ASTM and CPSC standards for playground equipment.

    Click for more
  • Slides

    Slides
    See all 2 items in product family
    4 Ft. Freestanding Slide Is Used For Schools, Preschools, Parks, Community Centers, Apartment Complexes And Other Outdoor Recreational Environments.

    4 Ft. Freestanding Slide is made of powder coated steel uprights and perforated, coated steel stairs for long lasting safety, durability and dependability. 3-1/2 inch diameter Slide is made of rotationally and blow molded plastic material with matching entrance. Safety stair and top entrance rails provide additional safety. Stainless steel hardware included. Colorful red, blue and yellow finish. Measures 11-1/2 ft. L x 3-1/2 ft. W x 7-1/2 ft. H. Meets or exceeds ASTM and CPSC standards for playground equipment.

    Click for more
  • Angeles - Tricycles and Ride Ons

    Angeles - Tricycles and Ride Ons
    See all 8 items in product family
    Angeles - Tricycles And Ride Ons Are Used For Applications Including Residential, Day Care, Playground And More.

    Angeles - tricycles and ride ons are made of powder coat steel for long lasting durability and corrosion resistance. Includes wide rubber tires and handgrips for handling control and stability. Features recessed no-pinch hub design and non-exposed pedal hardware for user safety and security. Available collections include Classic Rider, My Rider, Rugged Rider, Silver Rider and Trikes. Types are Midi, Mini, Space Buggy, Tandem, Tandem Taxi and Trike. Age ranges are 2+, 3+, 3 to 4, 3 to 5, 3 to 6, 3 to 8 and 4 to 8 years old. Weight capacities are 70 and 140 lbs. Color finishes are Black, Red, Silver and Yellow. Dimensions vary per model.

    Click for more
  • Angeles - Strollers

    Angeles - Strollers
    See all 1 items in product family
    Angeles Runabout 6 Passenger Stroller

    Seats six. Solid polyurethane airless tires on spokeless wheels that never go flat. Telescoping handlebar adjusts from 36" H to 43" H to accommodate user's height. Vista-View stadium seating so each child has a view. Adjustable seats recline 7 degrees and accommodate up to 40 lbs. Headrests are designed for privacy from the wandering hands of other passengers. Soft padded seats are made of polystyrene foam and covered with soft cotton fabric. They are surgace cleanable. Five point harness system for superior safety. Commercial grade parking brake. Additional slow-down braking system. Foot push bar for easy curb access. Heavy-duty tread steps help prevent slips and falls while loading and unloading. Practical fade-resistant storage compartment is 26"L x 7"D x 6.5"H. Removable "napping" bar. Includes water-and-fade-resistant canopy with adjustable sunshade. Fits through standard doorways.

    Click for more
Featured Items