Browse School Furniture

(16,714 items)

Narrow Your Results

Free Shipping

Country of Origin

Type

Collection

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • National Public Seating® Science Lab Tables

    National Public Seating® Science Lab Tables
    See all 48 items in product family

    Science Lab Tables Are Used For Work Surfaces For Classrooms and Labs.

    Science Lab Tables are treated with a water and chemical resistant high pressure laminate for unflinching durability. Solid hardwood legs and apron create a strong foundation, and the rubber liquid-protecting leg boots and adjustable glides allow for accurate leveling. Legs attach with metal on metal, double bolt through assembly. All of our units feature a solid oak apron front. Available in a variety of sizes.



    Click Here For Z-Stools


    Click for more
  • National Public Seating® - Chemical Resistant Adjustable Height Science Table

    National Public Seating® - Chemical Resistant Adjustable Height Science Table
    See all 40 items in product family
    National Public Seating® - Chemical Resistant Adjustable Height Science Table Built with solid hardwood legs and aprons that are attractively finished, our science lab tables are perfect for Science and Chemistry classrooms. Our tabletops provide an exceptional work surface and are made with chemical and water-resistant Chem-Res high-pressure laminate on a 11/8"-thick core. All of our units feature a solid oak apron front. All tables are outfitted with rubber liquid-protecting leg boots and adjustable glides for accurate leveling. Legs attach with metal on metal, double bolt through assembly. 10 Year Limited Warranty.

    Click for more
  • Allied Science & Biology Tables

    Allied Science & Biology Tables
    See all 23 items in product family
    Allied Science And Biology Tables Are Used For Use In Classrooms, Laboratories And More.

    Allied Science And Biology Tables are built with hardwood legs and aprons for reliable stability. Protective black leg boots provide added durability. Choose from three table surfaces. Black High-Pressure Laminate Tops are made with a solid resinized core and black vinyl safety T-molding. Chemsurf® Chemical-Resistant Tops provide used resistance to highly-corrosive chemicals. Chemsurf® tops also feature resinized core and black vinyl safety T-molding. Solid Phenolic Resin Chemical-Resistant Tops provide superior resistance to harsh chemicals and will not chip, crack, peel or discolor. Tables are available in a variety of sizes.

    Click for more
  • Allied Budget Science Tables

    Allied Budget Science Tables
    See all 8 items in product family
    Budget Science Tables Are Perfect For Science Class Rooms, Laboratories And Anywhere Chemicals Are Used.

    Work surface is made with a 1-1/8" solid resonized core with 45 lb. density particleboard and chemical resistant high pressure laminate surface. Protective high impact black vinyl bumper molding with safety rounded corners. Gator ply backer sheet provides moisture resistance. Work surface is reinforced with a 3"W double flange, heavy 16 gauge steel channel apron for superior strength. 1-1/4" x 1-1/4" x 16 gauge steel tubular legs are finished in black enamel coating. Tables are 29-1/2"H. Legs include adjustable 1-1/4" diameter floor glides for stability.

    Click for more
  • Diversified Woodcrafts - Book Compartment Tables

    Diversified Woodcrafts -  Book Compartment Tables
    See all 6 items in product family
    Book Compartment Tables Feature Two Storage Slots For Easy Access To Lab Materials And Schoolbooks.

    Book compartment tables feature legs and aprons made of red oak that is been coated to be chemical resistant. Worksurfaces come in three varieties Plastic Laminate for everyday use, Chemguard a chemical resistant laminate and Epoxy Resin which is impervious to most laboratory chemicals and heat damage. Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - Wood Apron Tables

    Diversified Woodcrafts -  Wood Apron Tables
    See all 16 items in product family
    Wood Apron Tables Are Built For Years Of Dependable Service.

    Legs and aprons are made of solid red oak with a smooth machined texture. Wood frame and apron is UV finished for acid and chemical resistance. Aprons are 4-1/2"H x 13/16" thick. Heavy duty 13 gauge steel corner braces reinforce the table for added strength and support. Tables withstand up to 500 lb. capacity. Legs are 2-1/4" x 2-1/4". Adjustable leveling feet with rubber leg boots help protect the tables from water and chemical damage. Easy assembly. Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - Adjustable Height Tables

    Diversified Woodcrafts -  Adjustable Height Tables
    See all 6 items in product family
    Diversified Woodcrafts - Adjustable Height Tables Allow For Quick And Easy Height Adjustments Without The Use Of Tools.

    Diversified Woodcrafts - Adjustable Height Tables are constructed with a steel frame for long lasting durability. Worksurfaces available in plastic laminate for everyday use and Chemguard for applications requiring chemical resistance. Legs can be raised or lowered independently to create an incline plane for experiments and displays. Custom height adjustments are ADA compliant. Top surfaces are ChemGuard and Plastic Laminate. Frame color is Silver. Width is 24 in.. Depths are 48 in., 54 in. and 60 in.. Adjustable height is 27-39 in.. Package quantity is 1. Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - Instructor's Desk

    Diversified Woodcrafts -  Instructor's Desk
    See all 4 items in product family
    Instructors Desks Are Used for Use In Classrooms and Laboratory Environments.

    Available in standard and ADA compliant versions instructors desks are constructed of solid oak and hardwood veneers, and serve as a complete demonstration center offering a spacious work surface and plenty of storage. All Drawers and cabinets can be locked for extra security. The 1" Epoxy Resin worksurface is impervious to normal laboratory chemicals and heat. The Side Desk provides additional storage and workspace. Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - Forward Vision Workstation

    Diversified Woodcrafts -  Forward Vision Workstation
    See all 3 items in product family
    Diversified Woodcrafts - Forward Vision Workstations Are Designed To Allow Students To Work Safely In Labs Environments.

    Diversified Woodcrafts - Forward Vision Workstations are constructed with a hardwood base and legs for long lasting durability. Available in standard height and ADA compliant styles. Includes center mounted water/gas fixture. Standard workstations provide 1 inch solid, chemical and heat resistant epoxy resin worksurface. ADA Compliant Workstation includes phenolic resin worksurface, thermo-fused under heat and pressure to form solid black chemical resistant composite throughout entire top thickness. Types are Forward Vision II Workstation, Forward Vision ADA Workstation with Door/Drawer Cabinet and Forward Vision I Workstation with Drop Sink. Frame color is Oak. Top construction types are Epoxy Resin and Solid Phenolic. Sizes vary per type. Package quantity is 1. Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - Octagon Workstation

    Diversified Woodcrafts -  Octagon Workstation
    See all 2 items in product family
    Octagon Workstations Are Used For Collaborative Group Work and Instruction.

    Octagon workstations allow up to four people to work simultaneously without crowding. Each section has its own locking drawer and GFCI duplex receptacle. 2 shared water/gas fixtures and a center-mounted common sink allow users space to work without feeling cramped. Choose from either a Pedestal or Drawer base depending on storage requirements. Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - Four Student Workstations

    Diversified Woodcrafts -  Four Student Workstations
    See all 4 items in product family
    Four Student Workstations Allow Users Freedom To Move And Work In Crowded Lab Environments

    Four student workstations are designed to create maximum work and storage space by utilizing cabinets and drawers to support extended work surfaces. Cabinets and drawers are made of solid oak and hardwood veneers. A 1" Solid Epoxy Resin top provides a sturdy worksurface that is impervious to most chemicals and heat damage. Choose from either a Free-Standing or Perimeter configuration. Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - Wall Service Benches

    Diversified Woodcrafts -  Wall Service Benches
    See all 3 items in product family
    Wall Service Benches Are Used For Use In School Labs And Workstations.

    Wall service benches combine a durable worksurface, ample storage and water/gas service in one convenient unit. The base and cabinets are constructed of solid hardwood and oak veneer plywood for extra durability. The top worksurface is available in Polyolefin an easy to clean, chemical and impact resistant material or Epoxy a material that is impervious to most chemicals and heat damage. Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - Mobile Fume Hood Station

    Diversified Woodcrafts -  Mobile Fume Hood Station
    See all 1 items in product family
    A versatile fume hood that can be used in multiple classrooms. This ductless fume hood has an all-inclusive filter that handles liquids, gasses and solid chemicals. This unit is so flexible, it does not require ducting (saves energy) and plugs into an ordinary outlet. The fume hood part of the unit is enclosed by 5/16" thick acrylic so a teacher can demonstrate while students surround the hood. The metallic parts are anti-corrosion metallic alloy protected by a thermo-hardened anti-acid polymer coating. The hood internal dimensions are 30-1/8"W x 21-1/4"D x 33-3/4"H; external dimensions are 31-1/2"Wx29"DX47.5"H. Overall dimensions are 32.38"WX29"DX83.625"H. Unit comes with a air flow meter, flow monitor, sampling port, programmable timer, energy ports, one filter (2 year average life) and list of approved chemicals. Fume hood comes standard with an internal light fixture. The fume hood is mounted to a 32.38"D x 25.25"Wx 36"H oak cabinet. It provides an easy way to move the fume hood within a room or school. It rolls easily on 4" casters and has two drawers, two pull-out lipped shelves lined with a chemical resistant liner. Unit is finished in natural oak with an earth-friendly chemical resistant UV finish.

    Click for more
  • Diversified Woodcrafts - Microscope Storage Cabinet

    Diversified Woodcrafts -  Microscope Storage Cabinet
    See all 3 items in product family
    Microscope Storage Cabinets Are Used for School or Work Laboratories.

    Microscope Storage Cabinets are constructed of solid oak to secure microscopes and other lab equipment safely and neatly. The Tall Microscope Storage Cabinet hold up to 30 microscopes behind locking glass doors. The Mobile Microscope Storage Cabinet holds 24 microscopes and is easily moved on 4" Swivel Casters.Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - Wood Mobile Demo Centers

    Diversified Woodcrafts -  Wood Mobile Demo Centers
    See all 6 items in product family
    Wood Mobile Demo Centers Provide A Mobile Chemistry Lab For Small Classrooms And Lectures.

    Body and cabinet doors are made of solid red oak with a smooth machined texture finish. Cabinet doors include cylinder locks for security. Wood frame is UV finished for acid and chemical resistance. Tables withstand up to 500 lb. capacity. Moves easily on 4" casters (2 swivel with brakes, 2 rigid). Mobile Desk with Storage includes 3 drawers; 2 box and 1 file drawer. Drawers have dovetail joints and epoxy-coated steel glides. Pull-out writing board for additional work space. Includes pegboard, assorted hooks, stainless steel sink and hand water pump. Mobile Laboratory Unit includes drop leaf table extensions for added work space. Includes sliding door cabinets with aluminum glides, stainless steel sink and hand pump. Features GFI-protected AC duplex electric outlets and a 25'L extension cord. Easy assembly. Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - Oak Veneer Tall Storage Cabinets

    Diversified Woodcrafts -  Oak Veneer Tall Storage Cabinets
    See all 3 items in product family
    Oak Veneer Tall Storage Cabinets Provide Secure Storage With An Attractive Wood Veneer Finish.

    Made using solid hardwood, solid oak and oak veneers with a chemical resistant UV finish. Hinged oak cabinet doors include a 3-point locking system with locking lever handles for security. Includes 1" thick shelves. Storage Cabinets include 2 fixed and 4 height adjustable shelves. Tray Storage Cabinet holds 48 included tote trays. Each tote tray measures 19"W x 14-1/2"D x 3-1/2"H. Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - ADA Mobile Lab Unit

    Diversified Woodcrafts -  ADA Mobile Lab Unit
    See all 1 items in product family
    ADA Mobile Lab Unit Is Designed As An Used Work Station For The Physically Impaired.

    ADA Mobile Lab Unit is constructed of oak and oak veneers for long lasting durability. Provides wheelchair access for ADA compliance. Self contained unit includes 1-1/4 inch ChemGuard top with stainless steel sink, faucet and rod sockets that support full upright set. Faucet operated by toggle switch water pump to pulls and discard water from water bottles supplied. Unit includes GFI protected AC duplex electrical receptacle, 25 foot extension cord and locks on all drawers and doors. 4 inch ball bearing locking swivel casters provide mobility. Size is 72 in. W x24 in. D x 33 in. H. Frame color is Oak. Capacity is 500 lbs. Package quantity is 1. Limited Lifetime Warranty.

    Click for more
  • Diversified Woodcrafts - Adaptable Table - ADA

    Diversified Woodcrafts -  Adaptable Table - ADA
    See all 2 items in product family
    Diversified Woodcrafts - Adaptable Table - ADA Are Used For Classrooms Or Other Locations Requiring Adjustable Height Work Surfaces.

    Diversified Woodcrafts - Adaptable Table - ADA are constructed with a steel frame, 1/4" thick plastic laminate work surface and powder coated legs for added strength and long lasting durability. Tables adjust from 27" to 42" high in 2cm increments. Unique leg design allows height adjustments without the use of tools. Use the table at sitting height, standing height, display height. Used for use by children, people with disabilities, and adults. Legs include adjustable glides. Frame color is Silver. Table top color is Black. Sizes are 60" W x 42" D x 27" - 42" H and 60" W x 30" D x 27" - 42" H. Limited Lifetime Warranty. Additional table quantities are also available.

    Click for more
  • National Public Seating® Elephant Z-Stools

    National Public Seating® Elephant Z-Stools
    See all 6 items in product family
    Elephant Z-Stools Are Used For Laboratories, Art Studios And More.

    Elephant Z-Stools are made with an ergonomic Blow Molded Polypropylene seat and chrome plated steel frame for long lasting durability and comfort for lab or art work. Oversized contact area minimizes pressure on floor. Stools are available in a variety of sizes with or without backrest.



    Click Here For Science Lab Tables


    Click for more
  • Correll - Lab Tables With High-Pressure Laminate Tops

    Correll - Lab Tables With High-Pressure Laminate Tops
    See all 63 items in product family
    Correll Lab Tables With High-Pressure Laminate Tops Are Used For Various Laboratory, Instructional, Commercial Or Industrial Environments.

    Correll Lab Tables With High-Pressure Laminate Tops are solidly made for long lasting durability and dependability. 2 inch diameter steel legs are bolted into corner socket in 3 inch steel apron. High-pressure laminate tops on 1-1/8 inch thick high density core with backer sheet. Edges are black T-mold with safety rounded corners to match the leg contour. Legs have durable plastic feet to protect floor surfaces. 36 inch height for most comfortable work position while standing or seated on a Lab Stool. Some assembly required. Half-inch wrench required to attach legs. Available in wide selection of 48, 60 and 72 inch lengths, 24, 30 and 36 inch widths and Black Granite, Blue, Fusion Maple, Gray Granite, Green, Medium Oak, Red, Walnut and Yellow finishes.

    Click for more