Browse School Furniture

(17,377 items)

Narrow Your Results

Availability

On Sale

Free Shipping

Country of Origin

Cal 117 Certified

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Interion™ - Reception Chairs -- Choice Of Leather Or Fabric Upholstery

    Interion™ - Reception Chairs -- Choice Of Leather Or Fabric Upholstery
    See all 4 items in product family

    Save 25% on 5 Units or More!*

    Reception Seating is Used for Offices, Schools, Hospitals or Anywhere Comfortable Guest Seating is Needed.

    These waiting room chairs feature large 20-1/2”W x 19”D seats and 20-1/2”W x 16”H backs (19”H from seat) that are cushioned with 3-1/2” thick foam for comfort. Padded armrests provide arm support. Stable sled base includes non-slip rubber feet for secure positioning. 18 gauge all steel frame. Meet BIFMA Standards. Easy assembly. Fabric chairs shown.

    * Must Buy Same Model For Savings

    Click HERE for reception tables.

    Click for more
  • Interion™ - Anti-Microbial Reception Chairs

    Interion™ - Anti-Microbial Reception Chairs
    See all 3 items in product family

    Save 25% on 5 Units or More!*

    Make A Good First Impression And Create An Inviting Reception Area With These Comfortable, Vinyl Upholstered Guest Chairs.

    Guest chairs feature luxurious 3-1/2" thick foam cushions and padded armrests. Anti-microbial vinyl upholstery protects against molding and bacteria to provide years of attractive use. This set of reception seating features a roomy seat measures 20-1/2"W x 19", and the back measures 20-1/2"W x 16"H (19"H from seat). 18 gauge all steel frame. Meet BIFMA Standards.Easy assembly. 1 Year Limited Warranty.

    * Must Buy Same Model For Savings

    Click for more
  • Boss Chair - Oak Or Mahogany Coffee Tables & End Tables

    Boss Chair -  Oak Or Mahogany Coffee Tables & End Tables
    See all 4 items in product family
    Boss Chair - Oak Or Mahogany Coffee Tables And End Tables Are Used For Reception Areas, Conference Rooms And Other Meeting Locations.

    Boss Chair - Oak Or Mahogany Coffee Tables And End Tables are made of solid wood with a cherry or mahogany finish for long lasting durability. Accented with clean contemporary lines for added detail and style. Available styles are End Table and Coffee Table. Sizes are 22"W x 22"L x 19"H/End Table and 22"W x 48"L x 16-1/4"H/Coffee Table. Color finishes areCherry and Mahogany. Additional table quantities and chairs also available.

    Click for more
  • Lightweight Plastic Folding Table

    Lightweight Plastic Folding Table
    See all 38 items in product family
    Plastic Folding Tables Are Durable, Yet Lightweight For Easy Set Up.

    Lifetime® Folding Table features double wall, 2" thick polyethylene top for long life. Moisture proof and stain resistant. J-channel steel under-bracing spans length of table for extra strength. 1-1/8" powder coated steel legs. Folds to 2" for easy storage. 29"H. Rectangular style has crossbar for maximum stability. Indoor/outdoor use. 10 Year Limited Warranty.

    Click here to see our full selection of Folding Chairs.

    Click for more
  • Correll - Folding Table - High-Pressure Laminated Top

    Correll -  Folding Table - High-Pressure Laminated Top
    See all 44 items in product family
    These Laminated Top Folding Tables Are Great For Heavy Duty Home, Office, School, Church, Food Service And Commercial Use.

    High pressure laminate tops are on a 3/4" thick high density particle board core for long life. Tops are channel braced using 1-5/8", one-piece steel apron for added support. These folding tables feature non-marring edge molding and plastic foot caps. Automatic, gravity operated locking device secures the heavy gauge, tubular steel folding legs in the open position. Height is 29", folds to a compact 3" thick for easy storage. Brown enamel finished frame. Walnut laminate finish top.

    Click here to see our full selection of Folding Chairs.

    Click for more
  • Interion™ - 6' Folding Table with Gray Melamine Top

    Interion™ - 6' Folding Table with Gray Melamine Top
    See all 1 items in product family
    This Folding Table With Gray Melamine Top Is Built To Last!

    Folding table has a 3/4" thick melamine laminate top that is scratch and stain resistant. Table top has a protective mold edge banding that protects from marring and scraping. Tubular steel legs have a scratch resistant dark gray powder coat finish. Locking clips secure folding legs in the open position. Table folds to only 2" thick and measures 72"L x 30"W x 29"H. Gray laminate top finish. 1 Year Limited Warranty.

    Click here to see our full selection of Folding Chairs.
    Click for more
  • OFM - Contemporary Lunchroom Tables

    OFM - Contemporary Lunchroom Tables
    See all 16 items in product family
    Lunchroom Tables Allow You To Accent Your Lunchroom Without Breaking Your Budget.

    Cafeteria tables feature scratch resistant high-pressure laminate 1-1/4" thick top with protective t-mold rubber edge. Includes attractive chrome plated steel base with heavy duty cross brackets for strength and durability. 29"H. Includes non-marring nylon faced leveling glides. Choose 36" or 42", and round or square style. Choose between 4 finished tops: Gray, Cherry, Oak, and Mahogany.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Premium Quality Steel Folding Chairs -- Choice Of All Steel Or Padded Seat & Back

    Premium Quality Steel Folding Chairs -- Choice Of All Steel Or Padded Seat & Back
    See all 6 items in product family
    Durable Construction, Classic Design And Easy Portability Make These Folding Chairs Used For Any Use.

    These portable folding chairs have a 16 sq. in. seat and 18"W x 7-1/2"H back. 7/8" thick tubular steel frame has a scratch resistant powder coat finish. Chairs fold for easy transport and storage. Steel legs are reinforced with safety hinges that eliminate pinch points and retain alignment. Legs include non-marring rubber feet. All Steel Folding Chairs have a solid seat and back. Vinyl Padded Folding Chairs have 1-1/2" foam cushioned seat and back, upholstery in easy-to-clean vinyl. Fabric Padded Folding Chairs have 1-1/2" foam cushioned seat and back, upholstered in durable fabric. All folding chairs are Sold 4 per Carton, All One Color. 1 Year Limited Warranty.

    Click here to see our full selection of Folding Tables.

    Click for more
  • Ergonomic Plastic Stack Chairs

    Ergonomic Plastic Stack Chairs
    See all 4 items in product family
    The Sleek Style Of These Stackable Chairs Suits Office And Lounge Decors.

    These stackable chairs maximize valuable storage space. Stackable Plastic chairs feature hard-wearing plastic seat and back. Seat: 18"W x 16"D. Back: 18"W x 13"H. Sold in cartons of 4. 1 color per carton. Choose from 4 colors: black, blue, burgundy or gray.



    * Must Buy Same Model For Savings

    Click for more
  • Multipurpose Chairs With Or Without Armrests

    Multipurpose Chairs With Or Without Armrests
    See all 22 items in product family
    Designed For Fast, Attractive Setup, These Lightweight, Durable Multipurpose Chairs Are Contoured For Comfort.

    Multipurpose chairs are made with sturdy chrome plated steel frame for long life. Non-marring glides double as ganging brackets to join chairs in rows. Seat is 18-1/2"W x 17-1/2"D. Back is 17-1/2"W x 14-1/2"H. Armless style allows stacking for compact storage. Choose wipe-clean molded plastic seat or cushioned fabric upholstery. Sold 4 per carton per color. Available in Black, Blue, Burgundy or Gray. Lifetime Limited Warranty.

    Click for more
  • Single Rod Coat Racks

    Single Rod Coat Racks
    See all 45 items in product family
    Wall And Floor Coat Racks Offer Maximum Capacity For Storing Coats, Jackets And More

    Durable chrome plated steel wire coat racks minimize dust accumulation and maximize ventilation. Coat racks resist denting, chipping and rusting. Shelves adjusts at 1" increments. All models are 24"D and include chrome plated hangers. 3-Shelf Racks are 74"H. Optional Caster Kit adds additional 6" to height and allows mobility to floor racks. Quick, easy assembly.

    Click for more
  • Coat Trees

    Coat Trees
    See all 34 items in product family
    Free Standing Coat Trees Store Coats, Hats And Umbrellas Anywhere You Need Them.

    Standing coat racks
    include hooks to hold coats, jackets, hats and more without the need for closets or hangers. Free standing base allows coat racks to be placed anywhere. Tipped coat hooks won’t mar, scratch or damage coats. Coat Racks with Umbrella Storage feature an umbrella ring and water receptacle to store umbrellas in the upright position without dampening carpets and wetting floors.

    Click for more
Featured Items