Browse School Furniture

(17,159 items)

Narrow Your Results

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Accella™ Height Adjustable Activity Tables

    Accella™ Height Adjustable Activity Tables
    See all 17 items in product family
    Accella™ Height Adjustable Activity Tables Offer Variable Task Height With A Simple Turn Of A Hand Crank.

    Attractive, modern height adjustable tables provide wheelchair access for ADA compliance. Great for use in schools and libraries. Used for when frequent height adjustments are needed. Metal telescoping legs adjust from 27-39"H using a manual hand crank that folds away when not in use. Allows sit or standing use. Made with a durable laminate work surface and advanced hydraulics. Computer/Activity Tables offer 450 lb. lift capacity. Group Therapy Tables have a 400 lb. capacity. ADA compliant. 2 Year Limited Warranty.

    Click for more
  • Equity™ Height Adjustable Computer Workstations

    Equity™ Height Adjustable Computer Workstations
    See all 9 items in product family
    Equity™ Height Adjustable Computer Workstations Provide Equal Access And Comfort For People Of All Statures And Abilities.

    Manual height adjustable workstations allow wheelchair access for ADA compliance, as well as, provide ergonomic comfort that reduces fatigue and prevents overuse injuries. The perfect solution for computer labs and other areas where space is at a premium. Steel frame with metal telescoping legs adjust from 24-38"H using a manual hand crank that folds away when not in use. Made with a durable laminate work surface and advanced hydraulics. Bi-Level Workstations includes two easy-to-turn hand cranks; one for each independently adjustable work surface. Bi-Level Corner Workstations fit into standard 42" corners. ADA compliant. 2 Year Limited Warranty.

    Click for more
  • Knob Adjusted Wheelchair Accessible Tables

    Knob Adjusted Wheelchair Accessible Tables
    See all 5 items in product family
    Knob Adjusted Wheelchair Accessible Tables Help Comply With ADA Requirements At The Lowest Cost.

    Compact height adjustable tables provide wheelchair access for ADA compliance. Used for when frequent height adjustments are needed. Powder coated steel frame and metal legs allow height adjustments from 22-33"H at 1" increments using a hand screw knob. Made with a durable laminate work surface and advanced hydraulics. Tilting Tables can be tilted from 0 to 50° offering various positions for maximum flexibility. Front edge features a 1/2" lip to retain papers and writing utensils. Wheelchair-Accessible Desks include a recessed comfort curve and 7"W x 14"D x 14"H book storage compartment. ADA compliant. 2 Year Limited Warranty.

    Click for more
  • Progression™ Height Adjustable Therapy Tables

    Progression™ Height Adjustable Therapy Tables
    See all 6 items in product family
    Progression™ Height Adjustable Therapy Tables Address The Needs For Comfort And Interaction Between Therapist And Patient.

    Progression™ Height Adjustable Therapy Tables are constructed with a steel frame, metal telescoping legs with powder coat finish and a durable laminate work surface with T-mold edge banding and advanced hydraulics for long lasting durability. Height adjustable tables provide wheelchair access for ADA compliance. Designed exclusively for rehab professionals for use when frequent height adjustments are needed. Gas Spring-Assist Adjustment features advances lever-operated lift system providing 24" to 36" height. Hand-Crank Manual Adjustment from 25" to 33" height. Types are Comfort Recess Table and Round Table. Colors are Maple and Oak. Height adjustment types are Gas Spring-Assist Height Adjustable and Hand Crank Manual Adjustable. 2 Year Limited Warranty.

    Click for more
  • Infinity™ Powered Height Adjustable Activity Tables

    Infinity™ Powered Height Adjustable Activity Tables
    See all 32 items in product family
    Infinity™ Powered Height Adjustable Activity Tables Are The Gold Standard For Smooth, Quiet Adjustment And Ease-Of-Use.

    Heavy duty height adjustable tables offer powered height adjustment with the push of a button. Provides wheelchair access for ADA compliance. Great for use in schools and libraries. Used for when frequent height adjustments are needed. Metal telescoping legs adjust from 27-39"H using a quiet, push-button operated motor. Allows sit or standing use. Made with a durable laminate work surface, steel frame and advanced hydraulics. Tables offer 450 lb. lift capacity; Group Therapy Tables feature 400 lb. capacity. Bi-Level Console Tables is great for dispatch stations, 911 centers and command centers requiring multiple monitors. Curvilinear design wraps computer monitors around the user for ease of viewing. Adjusts from 23-46"H. Includes adjustable keyboard surface. UL listed. ADA compliant. 2 Year Limited Warranty.

    Click for more
  • Knob Adjusted Therashape Tables

    Knob Adjusted Therashape Tables
    See all 3 items in product family
    Knob Adjusted Therashape Tables Meet The Needs Of Patients And Therapists At The Lowest Price.

    Adjustable tables offer versatile treatment for any healthcare setting. Provide wheelchair access for ADA compliance. Powder coated steel frame and metal legs allow height adjustments from 24-34"H at 1" increments using a hand screw knob. Made with a durable laminate work surface and advanced hydraulics. Curved design enhances accessibility for wheelchair users. ADA compliant. 2 Year Limited Warranty.

    Click for more
  • Accella™ Height Adjustable Desks With Return

    Accella™ Height Adjustable Desks With Return
    See all 6 items in product family
    Accella™ Height Adjustable Desks With Return Provide Accessibility With A Generous Surface Area.

    Accella™ Height Adjustable Desks With Return are made with a laminate work surface and advanced hydraulics for versatility and long lasting durability. Provides wheelchair access for ADA compliance. Used when frequent height adjustments are needed. Metal telescoping legs adjust from 27-39 inch high using manual hand crank that folds away when not in use. Allows sitting or standing use applications. ADA compliant. Available types are Left Return and Right Return. Colors are Gray, Maple and Oak. Length is 72 in.. Width is 70 in.. Height is 27 in. to 39 in.. Lift capacity is 450 lbs.2 Year Limited Warranty.

    Click for more
  • Allied - Rectangular Activity Tables With ADA Compliant Height

    Allied -  Rectangular Activity Tables With ADA Compliant Height
    See all 36 items in product family
    Rectangular Activity Tables Are Made With Heavy Duty Construction And Versatility To Invite Continuous Use.

    Table top is made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. Offers an ADA-compliant height adjustment range of 26-1/2" to 35-1/2"H. Easy assembly. 30 Year Limited Warranty.

    Click for more
  • Allied - Kidney Activity Tables With ADA Compliant Height

    Allied -  Kidney Activity Tables With ADA Compliant Height
    See all 8 items in product family
    Allied Kidney Activity Tables Help Create Semi-Circular And Circular Seating Arrangements For Conference Rooms, Training Areas And More.

    Allied Kidney Activity Tables are made for long lasting durability and dependability. Table top is made of 45 lb. density, 1-1/8 inch thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. ADA-compliant height adjustment range of 26-1/2 to 35-1/2 inches to accommodate wheelchair access. 48 inch width tables are available in 72 and 96 inch lengths and a wide selection of Blue, Fusion Maple, Gray Nebula, Green, Light Oak, Red, Walnut and Yellow colors and finishes. Easy assembly. 30 Year Limited Warranty.

    Click for more
  • Allied - Trapezoid Activity Tables With ADA Compliant Height

    Allied -  Trapezoid Activity Tables With ADA Compliant Height
    See all 8 items in product family
    Allied Trapezoid Activity Tables Offer A Versatile Solution That Creates Unique Seating Arrangements For A Variety Of Applications.

    Allied Trapezoid Activity Tables are made for long lasting durability and dependability. Table top is made of 45 lb. density, 1-1/8 inch thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. ADA-compliant height adjustment range of 26-1/2 to 35-1/2 inches to accommodate wheelchair access. 24 and 30 inch width tables are available in 48 and 60 inch lengths and a wide selection of Blue, Fusion Maple, Gray Nebula, Green, Light Oak, Red, Walnut and Yellow colors and finishes. Easy assembly. 30 Year Limited Warranty.

    Click for more
  • Allied - Round Activity Tables With ADA Compliant Height

    Allied -  Round Activity Tables With ADA Compliant Height
    See all 16 items in product family
    These Round Activity Tables Are Considered "The Gold Standard" For Quality In The Industry.

    Table top is made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. Offers an ADA-compliant height adjustment range of 26-1/2" to 35-1/2"H to accommodate wheelchair access. Easy assembly. 30 Year Limited Warranty.

    Click for more
  • Allied - Miscellaneous Shapes Activity Tables with ADA Compliant Height

    Allied -  Miscellaneous Shapes Activity Tables with ADA Compliant Height
    See all 20 items in product family
    This Collection Of Activity Tables Is Available In A Variety Of Shapes To Fit Your Needs.

    Activity top is made using a 1-1/8" thick high pressure laminate top with protective vinyl T-mold edging. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts. ADA-compliant height adjustment range of 26-1/2" to 35-1/2"H. Shapes available include Half Circle, Square, Octagon, Hexagon, Horseshoe, Flower and more. 30 Year Limited Warranty.

    Click for more
  • Allied - Markerboard Activity Tables With ADA Compliant Height

    Allied -  Markerboard Activity Tables With ADA Compliant Height
    See all 13 items in product family
    These Activity Tables Feature A Markerboard Work Surface That Is Perfect For Classrooms And Easy To Clean.

    Activity tables feature a 1-1/8" thick high pressure laminate table top with a dry-erase markerboard surface for easy wipe on / wipe off marker use. Table top has black vinyl T-mold edging for safety. Used for guided groups and small classrooms. Particleboard top is covered with high pressure, dry-erase white laminate that is scratch, stain and mar resistant. Easy assembly.

    Click for more
  • Allied - A+ Collaboration Station Activity Tables with ADA Compliant Height

    Allied -  A+ Collaboration Station Activity Tables with ADA Compliant Height
    See all 5 items in product family
    A+ Collaboration Station™ Activity Tables Endorse Collaborative Work And Play For Early Learning Classrooms.

    Activity tables provide a working station where children can work together in small group settings and participate on group projects. Work surface top is made using a 47 lb. density, 1-1/8" thick particleboard core sealed with a laminate backer sheet for balanced construction. Work surface is decorative, stain and scratch resistant with a high pressure laminate surface. Tapered heavy gauge tubular steel legs allow easy height adjustments for proper seat and standing height range positioning. Legs include leveling glides for stability.

    Click for more