Browse Snow & Ice Removal, Spreaders

(1,093 items)

Narrow Your Results

Availability

Country of Origin

Type

Clearing Width

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Briggs & Stratton Snow Throwers

    Briggs & Stratton Snow Throwers
    See all 12 items in product family
    Briggs and Stratton Snow Throwers Allow Efficient Snow Removal from Applications Including Residential, Commercial, Public, and more.

    Briggs and Stratton snow throwers are made of steel and plastic for strength and durability. Snow throwers accommodate light to medium snowfall for sidewalks, driveways, and more. Compact design and size provides convenient maneuverability and increased storage space. Auger-assisted drive system effectively removes wet and heavy snow for user ease. Serrated surfaces improve ice chopping and snow clearing power for cleaning efficiency. Chute rotation and deflector changes location and distance snow is thrown. Includes electric start for user convenience. Available types are Dual Stage, Light-Duty Dual Stage, Medium Duty Dual Stage, and Single Stage. Clearing widths are 22", 24", 27", and 30". Dimensions vary per model.

    Click for more
  • Snapper® Snow Throwers

    Snapper® Snow Throwers
    See all 1 items in product family
    Snapper Single And Dual Stage Snow Throwers Are Used For Use In A Variety Of Snow Conditions.

    Single and double stage snow throwers offer a large clearing width to clean out more snow. Made using a Briggs & Stratton Snow Series™ motor with 110V electric recoil starting system. Snapper Snow Throwers feature clearing widths of up to 29", and throw snow up to 40 feet. Constructed of durable aluminum and steel.

    Click for more
  • Snow Joe® Snow Blowers & Shovels

    Snow Joe® Snow Blowers & Shovels
    See all 5 items in product family
    Snow Joe® Snow Blowers & Shovels Are Used For Clearing Snow From Driveways, Sidewalks, Decks, Storefronts And More.

    Snow Joe® Snow Blowers & Shovels are single stage and two-stage snow blowers with corded and cord-free operation. Cord-free models offer interchangeable 40 V 4.0 Ah and 5.0 Ah rechargeable lithium-ion battery system delivers up to 50 minutes of whisper-quiet operation with no carbon emissions. 500 W brushless motor increases battery efficiency for optimal motor performance and extended motor life. Heavy-duty steel auger and two rubber blades moves up to 500 pounds of snow per minute, clearing 24" W, 21"W, 18”W or 13”W x 8"D with each pass. Scraper bar at base clears to the ground without damaging surface. 180°auto-rotate chute directs the snow stream 20, 25 or 32 feet. Integrated LED headlight that quickly switches on to increase visibility for nighttime work. Single Stage styles include Snow Blower and Snow Shovel. Two-Stage styles includes Snow Blower. Auger styles are Steel, Rubber or 2-Blade Paddle. Available in Corded, Cordless or Hybrid. Push button start. Adjustable handle maximizes user comfort.

    Click for more
  • GXI Snow Blowers

    GXI Snow Blowers
    See all 3 items in product family
    GXI Snow Blowers Provide Pathway Maintenance for Applications Including Residential, Commercial, Hospitality, and more.

    GXI snow blowers are made of steel for strength and durability. Steel impeller and engine draw in various snow conditions and discharge it up to 40' away. Blowers accommodate driveways, walkways, parking lots, and more. Includes 120V electric start, chute rotator, 6 forward/2 reverse speeds, and headlight. Clearing widths are 30", 36", and 45". HPs are 11 and 15. Torques are 15.9 and 20.7. Speeds are 6 Forward/2 Reverse. Dimensions vary per model.

    Click for more