Browse Stools

(1,178 items)

Narrow Your Results

Availability

Free Shipping

Style

  • Less...
  • More...

Arm Type

Seat Color

Frame Color

Frame Construction

Base

Seat Height Maximum Inches

Seat Height Minimum Inches

Collection

  • Less...
  • More...

Cal 117 Certified

Cal 133 Certified

Capacity Lbs.

Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Interion™ - 5-Way Adjustable Polyurethane Stool

    Interion™ - 5-Way Adjustable Polyurethane Stool
    See all 2 items in product family
    Add One or More of These Stools in Your Arsenal of Shop Tools Today. Ergonomic Furniture That’s Made to Last!

    Used for extended sitting periods, this adjustable stool helps fight fatigue with 5 ergonomic adjustments and a contoured seat and back. The upholstery of this swivel stool is made with puncture and wear resistant self skinned polyurethane that is easy to clean. The seat features a plate reinforcement that helps this shop chair withstand heavy duty use in tough working environments. The seat also has a waterfall edge to help blood circulation to the legs. Ergonomic adjustments of this work stool include independent seat and back tilt adjustment, 38" to 48-1/2" back height adjustment, 22" to 32-1/2" pneumatic seat height adjustment and 2” back depth range adjustment. This shop stool includes a 360 degree chrome foot ring that is height adjustable from 8" to 18-1/2"H. Seat measures 18 ½”W x 18”D x 2" thick. Back measures 16 ½”W x 13”H. Stools sit on stable 5 blade base includes both casters for mobility and glides for stationary use.

    Choose From Models With and Without Armrests. Easy Assembly. 1 Year Limited Warranty.
    Click for more
  • Interion™ - Polyurethane Shop Stool

    Interion™ - Polyurethane Shop Stool
    See all 2 items in product family
    Polyurethane Stools are Great for Extended Sitting Periods in Work Shop, Lab and Industrial Environments.

    Self skinned polyurethane upholstery is puncture and wear resistant, and easy to clean. 14” diameter seat features a plate reinforcement that helps withstand heavy duty use in tough working environments. 26-31” pneumatic seat height adjustment. 1” tubular frame includes a 360 degree foot ring. Foot ring has 2 fixed height positions. Stool with Back includes a 13”W x 5-1/2”H back. Back features a 2” back height adjustment knob.

    Click for more
  • Ergonomic Work Sit/Stand Stool

    Ergonomic Work Sit/Stand Stool
    See all 7 items in product family
    Work Stools Are Ergonomically Designed To Reduce Pressure To Back And Lower Body.

    These stools are great when working for long periods of time on machinery or assembly line. Waterfall contour seat allows proper leg circulation. Self Skinned polyurethane padded seat for durability and comfort. Tilt control know allows seat to tilt 15 degrees with you, or can be locked for stability. 23" 5-Blade style has 14"W x 10"L seat with 21 to 31" pneumatic height adjustment for easy operator positioning. Triangular style has wide base for stability. 14"W x 13"D seat with a 21" to 35" height adjustment. Rubber feet for stability. Assembles in minutes.

    Click for more
  • Interion™ - Polyurethane Stool With Chrome Base

    Interion™ - Polyurethane Stool With Chrome Base
    See all 2 items in product family
    Polyurethane Stools Extend Sitting Periods Comfortably For Offices, Trade Shows, Conferences And More.

    Polyurethane Stools With Chrome Base have a contoured seat and back for comfort and support. Polyurethane upholstery is puncture and wear resistant to provide long lasting durability. Seat offers a waterfall edge to help blood circulation to the legs. Ergonomic adjustments of this work stool include seat/back angle adjustments, back angle adjustment knob and 22" to 32-1/2" pneumatic seat height adjustment. This shop stool features a tubular steel chrome plated base with 360 degree foot ring for an attractive finish. Seat measures 18-1/2”W x 18”D x 2" thick. Back measures 16-1/2”W x 13”H. Stable 5 blade base includes both casters for mobility and glides for stationary use. Choose From Models With and Without Armrests. Easy Assembly. 1 Year Limited Warranty.

    Click for more
  • Interion™ - Deluxe 5 Way Adjustable Polyurethane Stool

    Interion™ - Deluxe 5 Way Adjustable Polyurethane Stool
    See all 2 items in product family
    The Most Comfortable Shop Stool Available! This 5-Way Adjustable Work Stool Offers Comfort and Ergonomic Support You Won’t Find Anywhere Else!

    This Deluxe Polyurethane Stool is ergonomically designed and engineered to provide proper work posture that improves productivity and helps reduce fatigue. Our easy-to-clean, washable self-skinned polyurethane shop stool resists chemicals and lubricants making it used for lab, warehouse and workshop environments. The ribbed seat and back of this industrial polyurethane stool provides comfort and support for extended sitting periods. High density foam core and seat plate reinforcement offer wear and puncture resistance to ensure long life of this work bench stool. Ribbed back is contoured for lumbar support. Features large seat and back; Seat measures 20”W x 18”D x 2” thick. Back measures 17 ¾”W x 13 ½’H x 1 ½” thick. Waterfall edge seat helps improve leg circulation. Extra large 26” diameter polished aluminum 5-blade base. This swivel stool includes a 20” diameter chrome foot ring that is height adjustable. 23 - 28” pneumatic seat height adjustment. Other ergonomic support featured on this adjustable shop stool includes back angle and back height adjustment. Optional Armrests measure 4”W x 10”L and are contoured for full arm support. Armrests are adjustable up to 3” vertically and 1 ½” side-to-side. Easy assembly. 2 Year Limited Warranty.

    Click for more
  • Interion™ - Pneumatic Industrial Stools

    Interion™ - Pneumatic Industrial Stools
    See all 4 items in product family
    Ergonomic Polyurethane Stools Are Constructed Of Wear And Puncture Resistant Black Integral Skin Urethane Foam.

    Multi-function style adjusts both the back and seat angle simultaneously. 18"W x 17"D x 1-1/2" thick seat features a waterfall design that takes pressure off of the knees. Seat height adjusts from 23" to 27" for personalized positioning. Adjustable height 17"W x 12"H back helps maintains a proper posture. 360 degree chrome plated footrest ring for better leg support. Stool seats strong 5 blade base includes both casters for mobile use and glides for stationary use. 1 Year Limited Warranty.
    Click for more
  • Interion™ - Polyurethane Scooter With Steel Base

    Interion™ - Polyurethane Scooter With Steel Base
    See all 2 items in product family
    Polyurethane Stool Helps Keep Worker Low To Ground To Reduce Back, Knee And Ankle Strain.

    This polyurethane shop stool is used for ware-house, factory and machine shop use. 14” diameter seat is upholstered in puncture and wear resistant polyurethane that is easy-to-clean. Pneumatic seat height adjustment allows easy operator positioning. Tubular steel base with 360 degree foot ring. Base includes both casters for mobility and floor glides for stationary positioning.

    Click for more
  • Interion™ - Spider Base Industrial Stool

    Interion™ - Spider Base Industrial Stool
    See all 1 items in product family
    Industrial Stool Is Upholstered In Wear And Puncture Resistant Urethane Foam.

    Multi-functional stool adjusts both the back an seat angle simultaneously. Swivel stools features integral skin urethane foam upholstery. 18"W x 17"D x 1-1/2" thick seat features a waterfall design that takes pressure off of the knees. Seat height adjusts from 23" to 27" for personalized positioning. Adjustable height 17"W x 12"H back helps maintain a proper posture. 22" diameter spider base has 5 footrest positions for better leg support. 1 Year Limited Warranty.

    Click for more
  • Bio Fit® - Ergonomic Stools

    Bio Fit® - Ergonomic Stools
    See all 9 items in product family
    Ergonomically Contoured Stools Are Engineered To Support A Balanced Work Posture And Help Reduce Fatigue.

    Standard stool model includes a back and seat height and angle adjustment (11 degree forward, 15 degree back) and pneumatic seat height adjustment. Multifunction stool model features the same adjustments as standard plus a 6 degree forward and 6 degree back seat tilt adjustment. 18-1/2"W x 17"D x 1-1/2" thick waterfall seat and 16-1/2"W x 12-1/2"H backrest with lumbar support. Choose black powder coat or chrome finished sturdy tubular five-leg base with 18" diameter foot ring. 15 Year Limited Warranty.
    Click for more
  • ShopSol - Ergonomic Seating

    ShopSol - Ergonomic Seating
    See all 15 items in product family
    ShopSol Ergonomic Seating Is Used For Use In Workshops, Laboratories, Drafting Areas, Warehouses And More.

    Ergonomic seats are made using polyurethane for the backs and seats for lasting durability and easy cleaning. Pneumatic seat height adjustment for personalized work heights. 20” diameter foot ring with height adjustment. 5-blade base provides firm stability. Chairs offer 300 lb. capacity. Spider Stools are made with a tubular bottom steel base with glides. Curved legs provide reliable stability. Star Chairs feature molded high-strength nylon base with casters. Industrial Chairs include molded ergonomic seats and are available in a variety of configurations. Extra-Large Seats measure 19”W x 17-1/2”D. 2 Level Footrests and 3 Level Footrests are also available. Seating accessories allow easy customizing. Slip Covers are made using durable nylon fabric. Glides, Casters, Footrests and Replacement Armrests are also available in sizes for individual chair models.

    Click for more
  • Safco® - Polyurethane Stool Collection

    Safco® - Polyurethane Stool Collection
    See all 14 items in product family
    Safco® Polyurethane Office Chairs And Stools Come In Wide Variety Of Types And Styles.

    Safco® Polyurethane Office Chairs And Stools are solidly made for long lasting durability and dependability. Choose from wide selection of Deluxe or Economy type models with various features to meet particular need or application. Styles include Office Stool, Soft Tough Task Chairs and Workbench Stools, TaskMaster Industrial and Workbench Stools and WorkFit Industrial Stools. All feature strong and comfortable polyurethane seats and backs, adjustable height controls and sturdy mobile or fixed bases with selected features such as solid steel footrings or polyurethane footrests. Sizes vary per model. Limited Lifetime Warranty.

    Click for more
  • National Public Seating® - Polyurethane Stools

    National Public Seating® - Polyurethane Stools
    See all 1 items in product family
    National Public Seating® - Polyurethane Stools

    NPS Kangaroo Polyurethane Stools provides unique strength and function for your industrial seating demands, yet designed with beauty and grace in mind. Heavy duty 1-1/4 inch polyurethane seat has a waterfall edge for plush comfort and functionality, and ribbed ventilation design allows air circulation while seated. Polyurethane material is resistant to chemicals and punctures, and cleans easily. Includes accent trim for aesthetics. Integrated under seat spring system allows you to control backrest tilt degree with a turn of a knob. Pneumatic lever also adjusts footrest 12" up or down for comfort. Pneumatic height adjustment lever raises and lowers seat height from 22-32". Built on five 2" industrial grade caster wheels for portability.

    Click for more
  • Closeouts - Polyurethane Workshop Stools

    Closeouts - Polyurethane Workshop Stools
    See all 4 items in product family
    Save on these Closeout Polyurethane Workshop Stools.

    Available While Supplies Last.
    Click for more
  • Bevco - Polyurethane Stool

    Bevco - Polyurethane Stool
    See all 36 items in product family
    Bevco ErgoLux Stool w/Backrest, Soft Polyurethane Seat, 5-Star Polished Aluminum Base, Dual-Wheel Hard Floor Casters

    Experience extreme stress-relief with the BEVCO ERGOLUX stool with backrest. The ultimate in comfort and durability that responds to your body's unique shape, weight and temperature. Super soft, high-density visco-elastic memory foam seat provides resilient, long-lasting ergonomic support. Extra thick, soft and supportive foam is covered by puncture, water and stain-resistant polyurethane. Available in variety of base styles and black or graphite polyurethane.

    Click for more
  • Ergonomic Polyurethane Stool

    Ergonomic Polyurethane Stool
    See all 7 items in product family
    Ergonomic Polyurethane Stool

    Alera Plus WL Stool is made from durable polyurethane that resists stains, punctures, water and chemicals. Contoured soft cushion seat and back with reinforced structural inserts provide ergonomic comfort and long lasting durability. Adjustable seat with oversized paddle quickly raises stool to the best height relieving stress on knees and back. Stool includes a 5-star nylon base with casters for easy movement.

    Click for more