Browse Tables

(6,322 items)

Narrow Your Results

Type

Style

Top Color

Frame Construction

Shape

Dining Table Height

Length Inches

  • Less...
  • More...

Width Inches

Height Inches

Leg Type

Collection

Country of Origin

Brand

Our Price

Go

Recently Viewed

Categories

  • Allied - Rectangular Activity Tables With Standard & Juvenile Height

    Allied -  Rectangular Activity Tables With Standard & Juvenile Height
    See all 72 items in product family
    Rectangular School Furniture Activity Tables Are Made With Heavy Duty Construction And Versatility To Invite Continuous Use.

    Table top is made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Juvenile heights available, as well as primary color tables.
    Click for more
  • Correll - Rectangle Activity Tables With Standard & Juvenile Height

    Correll - Rectangle Activity Tables With Standard & Juvenile Height
    See all 108 items in product family
    Correll Rectangle Activity Tables With Standard And Juvenile Height Are Used For Schools, Pre-Schools, Nurseries, Kindergartens, Churches And Other Interactive Group Activity Environments And Applications.

    Correll Rectangle Activity Tables With Standard And Juvenile Height are constructed with solid steel black and chrome finished legs and frames and 1/4 inch thick high pressure laminate tops for long lasting durability and dependability. Pre-attached leg brackets for fast assembly. Oversize hairpin brace on legs and shouldered set screw for added safety and strength. SpeedWrench for fast and easy height adjustments. Standard Height tables adjust from 21 to 30 inches in 1 inch increments for Elementary School to Adult applications. Juvenile Height tables adjust from 16 to 25 inches in 1 inch increments for Pre-School through Elementary applications. Each height available in wide selection of 48, 60 and 72 inch lengths, 24, 30 and 36 inch widths and Blue, Fusion Maple, Gray Granite, Green, Medium Oak, Red, Walnut, White and Yellow color finishes. NOTE: Standard Height units will ship if no preference is indicated.

    Click for more
  • Allied - Round Activity Tables With Standard & Juvenile Height

    Allied -  Round Activity Tables With Standard & Juvenile Height
    See all 32 items in product family
    Allied Round Activity Tables With Standard And Juvenile Heights Are Considered "The Gold Standard" For Quality In The Industry.

    Allied Round Activity Tables With Standard And Juvenile Heights are made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. Standard Height offers a height range of 20-1/2" to 29-1/2"H. Juvenile Height offers 15" to 24-1/2"H range. Easy assembly. 30 Year Limited Warranty.

    Click for more
  • Correll - Square Activity Tables With Standard & Juvenile Height

    Correll - Square Activity Tables With Standard & Juvenile Height
    See all 18 items in product family
    Correll Square Activity Tables With Standard And Juvenile Height Are Used For Schools, Pre-Schools, Nurseries, Kindergartens, Churches And Other Interactive Group Activity Environments And Applications.

    Correll Square Activity Tables With Standard And Juvenile Height are constructed with solid steel black and chrome finished legs and frames and 1/4 inch thick high pressure laminate tops for long lasting durability and dependability. Pre-attached leg brackets for fast assembly. Oversize hairpin brace on legs and shouldered set screw for added safety and strength. SpeedWrench for fast and easy height adjustments. Standard Height tables adjust from 21 to 30 inches in 1 inch increments for Elementary School to Adult applications. Juvenile Height tables adjust from 16 to 25 inches in 1 inch increments for Pre-School through Elementary applications. Each height table measures 36 inches square and is available in Blue, Fusion Maple, Gray Granite, Green, Medium Oak, Red, Walnut, White and Yellow color finishes. NOTE: Standard Height units will ship if no preference is indicated.

    Click for more
  • Allied - Trapezoid Activity Tables With Standard & Juvenile Height

    Allied -  Trapezoid Activity Tables With Standard & Juvenile Height
    See all 16 items in product family
    Trapezoid Activity Tables Offer A Versatile Solution That Creates Unique Seating Arrangements For A Variety Of Applications.

    Table top is made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. Standard Height offers a height range of 20-1/2" to 29-1/2"H. Juvenile Height offers 15" to 24-1/2"H range. Easy assembly. 30 Year Limited Warranty.

    Click for more
  • Correll - Round Activity Tables With Standard & Juvenile Height

    Correll - Round Activity Tables With Standard & Juvenile Height
    See all 72 items in product family
    Correll - Round Activity Tables With Standard And Juvenile Height Are Used For Demanding Classroom Use.

    Correll - Round Activity Tables With Standard And Juvenile Height are constructed with a thick high pressure laminate table top on density particle board core with backer sheet for long lasting durability. Available in a variety of sizes and colors with scratch, stain and mar resistant table top. Designed for preschool and elementary classrooms. Pre-attached leg brackets allow for fast assembly of adjustable height legs. Oversize hairpin brace on legs and shouldered set screw provides added safety and strength. SpeedWrench allows for fast, easy height adjustments. NOTE: Standard Leg will ship if no preference is indicated. All colors custom built to order. Ships in 3 - 5 business days. Leg types are Juvenile and Standard. Color finishes are Blue, Fusion Maple, Gray Granite, Green, Medium Oak, Red, Walnut, White and Yellow. Available in a variety of lengths, widths and heights to meet room type and requirements.

    Click for more
  • Allied - Kidney Activity Tables With Standard & Juvenile Height

    Allied -  Kidney Activity Tables With Standard & Juvenile Height
    See all 16 items in product family
    Kidney Activity Tables Help Create Semi-Circular And Circular Seating Arrangements For Conference Rooms, Training Areas And More.

    Table top is made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. Standard Height offers a height range of 20-1/2" to 29-1/2"H. Juvenile Height offers 15" to 24-1/2"H range. Easy assembly. 30 Year Limited Warranty.

    Click for more
  • Correll - Trapezoid Activity Tables With Standard & Juvenile Height

    Correll - Trapezoid Activity Tables With Standard & Juvenile Height
    See all 36 items in product family
    Correll Trapezoid Activity Tables With Standard And Juvenile Height Are Used For Schools, Pre-Schools, Nurseries, Kindergartens, Churches And Other Interactive Group Activity Environments And Applications.

    Correll Trapezoid Activity Tables With Standard And Juvenile Height are constructed with solid steel black and chrome finished legs and frames and 1/4 inch thick high pressure laminate tops for long lasting durability and dependability. Pre-attached leg brackets for fast assembly. Oversize hairpin brace on legs and shouldered set screw for added safety and strength. SpeedWrench for fast and easy height adjustments. Standard Height tables adjust from 21 to 30 inches in 1 inch increments for Elementary School to Adult applications. Juvenile Height tables adjust from 16 to 25 inches in 1 inch increments for Pre-School through Elementary applications. Each height available in wide selection of 48 and 60 inch lengths, 24 and 30 inch widths and Blue, Fusion Maple, Gray Granite, Green, Medium Oak, Red, Walnut, White and Yellow color finishes. NOTE: Standard Height units will ship if no preference is indicated.

    Click for more
  • Allied - Miscellaneous Shapes Activity Tables with Standard & Juvenile Height

    Allied -  Miscellaneous Shapes Activity Tables with Standard & Juvenile Height
    See all 40 items in product family
    This Collection Of Activity Tables Is Available In A Variety Of Shapes To Fit Your Needs.

    Activity top is made using a 1-1/8" thick high pressure laminate top with protective vinyl T-mold edging. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts. Shapes available include Half Circle, Square, Octagon, Hexagon, Horseshoe, Flower and more. Standard Height offers a height range of 20-1/2" to 29-1/2"H. Juvenile Height offers 15" to 24-1/2"H range. 30 Year Limited Warranty.

    Click for more
  • Correll - Kidney Activity Tables With Standard & Juvenile Height

    Correll - Kidney Activity Tables With Standard & Juvenile Height
    See all 36 items in product family
    Correll Kidney Activity Tables With Standard And Juvenile Height Are Used For Schools, Pre-Schools, Nurseries, Kindergartens, Churches And Other Interactive Group Activity Environments And Applications.

    Correll Kidney Activity Tables With Standard And Juvenile Height are constructed with solid steel black and chrome finished legs and frames and 1/4 inch thick high pressure laminate tops for long lasting durability and dependability. Pre-attached leg brackets for fast assembly. Oversize hairpin brace on legs and shouldered set screw for added safety and strength. SpeedWrench for fast and easy height adjustments. Standard Height tables adjust from 21 to 30 inches in 1 inch increments for Elementary School to Adult applications. Juvenile Height tables adjust from 16 to 25 inches in 1 inch increments for Pre-School through Elementary applications. Each height measures 48 inches in width and is available in 72 and 96 inch lengths and Blue, Fusion Maple, Gray Granite, Green, Medium Oak, Red, Walnut, White and Yellow color finishes. NOTE: Standard Height units will ship if no preference is indicated.

    Click for more
  • Allied - Rectangular Activity Tables With ADA Compliant Height

    Allied -  Rectangular Activity Tables With ADA Compliant Height
    See all 36 items in product family
    Rectangular Activity Tables Are Made With Heavy Duty Construction And Versatility To Invite Continuous Use.

    Table top is made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. Offers an ADA-compliant height adjustment range of 26-1/2" to 35-1/2"H. Easy assembly. 30 Year Limited Warranty.

    Click for more
  • Correll - Flower Activity Tables With Standard & Juvenile Height

    Correll - Flower Activity Tables With Standard & Juvenile Height
    See all 18 items in product family
    Correll Flower Activity Tables With Standard And Juvenile Height Are Used For Schools, Pre-Schools, Nurseries, Kindergartens, Churches And Other Interactive Group Activity Environments And Applications.

    Correll Flower Activity Tables With Standard And Juvenile Height are constructed with solid steel black and chrome finished legs and frames and 1/4 inch thick high pressure laminate tops for long lasting durability and dependability. Pre-attached leg brackets for fast assembly. Oversize hairpin brace on legs and shouldered set screw for added safety and strength. SpeedWrench for fast and easy height adjustments. Standard Height tables adjust from 21 to 30 inches in 1 inch increments for Elementary School to Adult applications. Juvenile Height tables adjust from 16 to 25 inches in 1 inch increments for Pre-School through Elementary applications. Each height table measures 60 inches in diameter and is available in Blue, Fusion Maple, Gray Granite, Green, Medium Oak, Red, Walnut, White and Yellow color finishes. NOTE: Standard Height units will ship if no preference is indicated.

    Click for more
  • Allied - Round Activity Tables With ADA Compliant Height

    Allied -  Round Activity Tables With ADA Compliant Height
    See all 16 items in product family
    These Round Activity Tables Are Considered "The Gold Standard" For Quality In The Industry.

    Table top is made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. Offers an ADA-compliant height adjustment range of 26-1/2" to 35-1/2"H to accommodate wheelchair access. Easy assembly. 30 Year Limited Warranty.

    Click for more
  • Correll - Horseshoe Activity Tables With Standard & Juvenile Height

    Correll - Horseshoe Activity Tables With Standard & Juvenile Height
    See all 18 items in product family
    Correll Horseshoe Activity Tables With Standard And Juvenile Height Are Used For Schools, Pre-Schools, Nurseries, Kindergartens, Churches And Other Interactive Group Activity Environments And Applications.

    Correll Horseshoe Activity Tables With Standard And Juvenile Height are constructed with solid steel black and chrome finished legs and frames and 1/4 inch thick high pressure laminate tops for long lasting durability and dependability. Pre-attached leg brackets for fast assembly. Oversize hairpin brace on legs and shouldered set screw for added safety and strength. SpeedWrench for fast and easy height adjustments. Standard Height tables adjust from 21 to 30 inches in 1 inch increments for Elementary School to Adult applications. Juvenile Height tables adjust from 16 to 25 inches in 1 inch increments for Pre-School through Elementary applications. Each height table measures 66 inches in length and 60 inches in width and is available in Blue, Fusion Maple, Gray Granite, Green, Medium Oak, Red, Walnut, White and Yellow color finishes. NOTE: Standard Height units will ship if no preference is indicated.

    Click for more
  • Allied - Trapezoid Activity Tables With ADA Compliant Height

    Allied -  Trapezoid Activity Tables With ADA Compliant Height
    See all 8 items in product family
    Allied Trapezoid Activity Tables Offer A Versatile Solution That Creates Unique Seating Arrangements For A Variety Of Applications.

    Allied Trapezoid Activity Tables are made for long lasting durability and dependability. Table top is made of 45 lb. density, 1-1/8 inch thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. ADA-compliant height adjustment range of 26-1/2 to 35-1/2 inches to accommodate wheelchair access. 24 and 30 inch width tables are available in 48 and 60 inch lengths and a wide selection of Blue, Fusion Maple, Gray Nebula, Green, Light Oak, Red, Walnut and Yellow colors and finishes. Easy assembly. 30 Year Limited Warranty.

    Click for more
  • Allied - Kidney Activity Tables With ADA Compliant Height

    Allied -  Kidney Activity Tables With ADA Compliant Height
    See all 8 items in product family
    Allied Kidney Activity Tables Help Create Semi-Circular And Circular Seating Arrangements For Conference Rooms, Training Areas And More.

    Allied Kidney Activity Tables are made for long lasting durability and dependability. Table top is made of 45 lb. density, 1-1/8 inch thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. ADA-compliant height adjustment range of 26-1/2 to 35-1/2 inches to accommodate wheelchair access. 48 inch width tables are available in 72 and 96 inch lengths and a wide selection of Blue, Fusion Maple, Gray Nebula, Green, Light Oak, Red, Walnut and Yellow colors and finishes. Easy assembly. 30 Year Limited Warranty.

    Click for more
  • Allied - Miscellaneous Shapes Activity Tables with ADA Compliant Height

    Allied -  Miscellaneous Shapes Activity Tables with ADA Compliant Height
    See all 20 items in product family
    This Collection Of Activity Tables Is Available In A Variety Of Shapes To Fit Your Needs.

    Activity top is made using a 1-1/8" thick high pressure laminate top with protective vinyl T-mold edging. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts. ADA-compliant height adjustment range of 26-1/2" to 35-1/2"H. Shapes available include Half Circle, Square, Octagon, Hexagon, Horseshoe, Flower and more. 30 Year Limited Warranty.

    Click for more
  • Allied - Markerboard Activity Tables with Standard & Juvenile Height

    Allied -  Markerboard Activity Tables with Standard & Juvenile Height
    See all 26 items in product family
    Allied - Markerboard Activity Tables with Standard And Juvenile Height Are Easy To Clean And Used For Classrooms.

    Allied - Markerboard Activity Tables with Standard And Juvenile Height are constructed of a 1-1/8" thick high pressure laminate table top with a dry-erase markerboard surface for long lasting durability. Particleboard top is covered with high pressure, dry-erase white laminate that is scratch, stain and mar resistant. Table top has black vinyl T-mold edging for safety. Easy assembly. Available in a variety of sizes. Tables shapes are Kidney, Square and Rectangle. Leg types are Juvenile and Standard. Dimensions vary.

    Click for more
  • Virco® - Activity Tables With Adjustable Legs - Choice Of Shapes

    Virco® - Activity Tables With Adjustable Legs - Choice Of Shapes
    See all 12 items in product family
    Virco® - Activity Tables With Adjustable Legs - Choice Of Shapes. These Tables Are Especially Great For Cooperative Learning Environments.

    These versatile activity tables are used for the home, in classrooms, training rooms, workrooms and mailrooms. Sturdy 1-1/8" thick table top features a high-pressure laminate finish. Table edges are cushioned with protective T-mold banding. Adjustable tubular steel legs let you adjust top height from 17" to 25" or 22" to 30" in 1" increments. Available in any sized for any setting.

    Click for more
  • Jonti-Craft® Rectangular Multi-Purpose Tables

    Jonti-Craft® Rectangular Multi-Purpose Tables
    See all 32 items in product family
    Jonti-Craft® - Rectangular Multi Purpose Tables Are Designed For A Variety Of Classroom And Playroom Applications.

    Jonti-Craft® - Rectangular Multi Purpose Tables are made with maple table legs for long lasting durability and dependability. Features a scratch-resistant laminate surface for enhanced reliability. East to clean table top. All edges, fronts and bases are fully rounded for greater safety and protection. Recessed backs offer added strength and support. Minimal assembly for ease of use. Available in a variety of colors. Dimensions vary per model. Limited Lifetime Warranty.

    Click for more
  • Jonti-Craft® Square Multi-Purpose Tables

    Jonti-Craft® Square Multi-Purpose Tables
    See all 23 items in product family
    Jonti-Craft® - Square Multi Purpose Tables Are Designed For A Variety Of Classroom And Playroom Applications.

    Jonti-Craft® - Square Multi Purpose Tables are made with maple table legs for long lasting durability and dependability. Features a scratch-resistant laminate surface for enhanced reliability. East to clean table top. All edges, fronts and bases are fully rounded for greater safety and protection. Recessed backs offer added strength and support. Minimal assembly for ease of use. Available in a variety of colors. Dimensions vary per model. Limited Lifetime Warranty.

    Click for more
  • Jonti-Craft® Trapezoidal Multi-Purpose Tables

    Jonti-Craft® Trapezoidal Multi-Purpose Tables
    See all 23 items in product family
    Jonti-Craft® - Trapezoidal Multi Purpose Tables Are Designed For A Variety Of Classroom And Playroom Applications.

    Jonti-Craft® - Trapezoidal Multi Purpose Tables are made with maple table legs for long lasting durability and dependability. Features a scratch-resistant laminate surface for enhanced reliability. East to clean table top. All edges, fronts and bases are fully rounded for greater safety and protection. Recessed backs offer added strength and support. Minimal assembly for ease of use. Available in a variety of colors. Dimensions vary per model. Limited Lifetime Warranty.

    Click for more
  • OFM - Endure Series Standing Height Tables with Attached Seats

    OFM - Endure Series Standing Height Tables with Attached Seats
    See all 16 items in product family
    OFM - Endure Series Standing Height Tables ideal for Collaborative Work

    OFM - Endure Series Standing Height Tables w/ Attached Seats are made of metal and laminate to provide long lasting durability. Standing-height collaborative table features swivel seats for guests or visitors. Swivel under table for easy storage. Tables have flip electrical panel for workstations. Available styles include Standing Height Table w/Attached Seats and Standing Height Table w/Dry Erase Tabletop and Attached Seats. Tables are available with 4, 8, 12 or 16 seats. Tabletop colors are Walnut or White. Seat colors are Gray or Walnut. Panels available with 3 AC outlets or 2 USB ports. Other dimensions vary per model.

    Click for more
Featured Items