Browse Tables

(7,011 items)

Narrow Your Results

Availability

Free Shipping

Table Length Inches

  • Less...
  • More...

Table Width Inches

  • Less...
  • More...

Minimum Table Height Inches

  • Less...
  • More...

Maximum Table Height Inches

  • Less...
  • More...

Shape

Color Family

  • Less...
  • More...

Upholstery

Country of Origin

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 603 items within 22 product groups See all items from other sellers
  • Allied - All Purpose Tables - Square & Radius Edge

    Allied - All Purpose Tables - Square & Radius Edge
    See all 22 items in product family
    All Purpose Tables Feature Dependable, Multi-Purpose Work Surfaces With 400 Lb. Capacity.

    These activity tables feature 1-1/4" solid core self-edged top with textured wood grain laminate surface that is scratch and stain resistant. Backing sheet prevents warping. 1-1/4" square chrome plated tubular steel legs are fitted with adjustable height floor glides. Convenient 29"H. Easy Assembly. 30 Year Limited Warranty.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Interion™ - Open Plan Workstations

    Interion™ - Open Plan Workstations
    See all 10 items in product family
    The Interion™ Open Plan Workstations Create Collaborative Work Environments.

    The Interion Office Workstation incorporates a clean and modular design which can be configured for any office space. The open concept minimizes interruption of the surroundings, and creates a sleek and modern work environment. The work surface is a durable white laminate finish supported by heavy duty steel tube legs in satin black. Each leg has level-adjustable non-marring feet for stability. Available in single or double workstation configurations. Optional translucent, magnetic whiteboard or fabric partitions and 2 or 3-drawer under-desk file cabinets also available. Easy to clean and assemble.

    Click for more
  • OFM - Endure Series Standing Height Tables with Attached Seats

    OFM - Endure Series Standing Height Tables with Attached Seats
    See all 16 items in product family
    OFM - Endure Series Standing Height Tables with Attached Seats Are Used for Home Or Commercial Offices.

    OFM - Endure Series Standing Height Tables w/Attached Seats are made of metal and laminate to provide long lasting durability. Standing-height table features swivel seats for guests or visitors. Swivel under table for easy storage. Tables have flip electrical panel for workstations. Available styles include Stainding Height Table w/Attached Seats and Standing Height Table w/Dry Erase Tabletop and Attached Seats. Tables are available with 4, 8, 12 or 16 seats. Tabletop colors are Walnut or White. Seat colors are Gray or Walnut. Panels available with 3 AC outlets or 2 USB ports. Other dimensions vary per model.

    Click for more
  • OFM - Utility Tables

    OFM - Utility Tables
    See all 8 items in product family
    Attractive, Functional Utility Tables Are Perfect For Any Library, School, Office Or Work Environment.

    All purpose utility tables are designed and built for commercial use. Mar-proof high pressure laminate surface features bull nose edges. Heavy duty 14 gauge steel framing and legs offer superior strength. Legs include built-in adjustable leg glides for uneven surfaces. 30”H table top. Available in choice of Maple or Cherry top finish. Easy assembly.

    Click for more
  • Allied - Height Adjustable Tables

    Allied -  Height Adjustable Tables
    See all 10 items in product family
    All-Purpose Tables Feature A 30 Year Limited Warranty!

    Height adjustable tables permit flexible use from computer workstations and conferences to security stations and lunchrooms. These activity tables feature a 1-1/4" thick scratch and moisture resistant high pressure plastic laminate top. Table tops have protective black vinyl T-mold edging for safety. 16 gauge steel frame has full width stretcher bar for stability and helps prevent table warping. Chrome plated steel legs are height adjustable at 1" increments from 22-3/4 to 30-3/4"H and lock into place for reliable safety. Steel frame has black enamel finish. Self leveling floor glides feature rubber cushions to protect surfaces. 30 Year Limited Warranty.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Virco® - Activity Tables With Adjustable Legs - Choice Of Shapes

    Virco® - Activity Tables With Adjustable Legs - Choice Of Shapes
    See all 21 items in product family
    Virco® - Activity Tables With Adjustable Legs - Choice Of Shapes. These Tables Are Especially Great For Cooperative Learning Environments.

    These versatile activity tables are used for the home, in classrooms, training rooms, workrooms and mailrooms. Sturdy 1-1/8" thick table top features a high-pressure laminate finish. Table edges are cushioned with protective T-mold banding. Adjustable tubular steel legs let you adjust top height from 17" to 25" or 22" to 30" in 1" increments. Available in any sized for any setting.

    Click for more
  • OFM - Library Tables

    OFM - Library Tables
    See all 3 items in product family
    Elegant And Functional Library Tables Are Perfect For Any Classroom, Library Or Other Study Environment.

    Library tables are perfect for studying, reading, or planning. High pressure laminate surface has a protective 3mm T-mold edge banding that protects tables from bangs and scuffs. Includes nylon faced adjustable leveling glides. Table tops are 29”H. Easy assembly.

    Click for more
  • OFM - Trapezoid Tables

    OFM - Trapezoid Tables
    See all 2 items in product family
    Trapezoid Tables Can Be Used Alone Or Put Together To Create Unique Table Configurations.

    Versatile trapezoid-shaped modular tables create multiple work environments within the same room. Create a standard meeting table or build your own conference style training tables with ease. Table top is made using thermofused melamine with a cable management grommet. Sturdy 16 gauge steel legs are powder coat finished. Table legs include locking dual wheel carpet casters for easy mobility that locks into place when needed. Easy assembly.

    Click for more
  • Safco® - RSVP™ Tables

    Safco® - RSVP™ Tables
    See all 10 items in product family
    Safco® RSVP™ Tables Are Used For Waiting Rooms, Classrooms, Refreshment Areas And More.

    Safco® RSVP™ Tables are constructed with a laminate top and steel bases for long lasting durability and easy cleaning. Designed with minimalist look to seamless match any d??cor. Table bases include four glides on each leg. Tops and Bases are sold separately. Table top color finishes are Mahogany and Gray. Base color finishes are Black and Silver. Sizes vary per style. Quantity is 1.

    Click for more
  • Safco® - Après™ Table Desk

    Safco® - Après™ Table Desk
    See all 2 items in product family
    Safco® Après™ Table Desks Are Used For Offices, Workstations, Computer Rooms And More.

    Safco® Après™ Table Desks are constructed with 3/4 inch furniture grade wood and solid wood legs with a laminate finish for long lasting durability. Designed with slim profile and modest look. Middle drawer provides easily-accessible storage. Color finishes are Mahogany and Cherry. Size is 48 in. W x 24 in. D x 30 in. H. Quantity is 1.

    Click for more
  • Bush® - Aspen Tables

    Bush® - Aspen Tables
    See all 10 items in product family
    Aspen Tables Are Highly Configurable, Used for Multi-Purpose and Training Rooms.

    Aspen tables come in 4 different shapes Large Rectangle, Small Rectangle, Square and Trapezoid By using the Corner Connector tables can be joined into an endless variety of shapes. Available in Hansen Cherry and White Spectrum finishes. 10 Year Limited Warranty.
    Click for more
  • Diversified Woodcrafts - Craft Tables

    Diversified Woodcrafts -  Craft Tables
    See all 4 items in product family
    Craft Tables Are Used For Classrooms, Studios, Child Care Facilities And More.

    Craft tables are made using solid 2-1/4" thick maple legs and apron with 13 gauge steel corner braces for lasting durability through heavy duty usage. Earth-friendly UV finish provides added protection from wear and tear. Table tops measure 48" square and accommodate up to 4 students. Includes adjustable floor glides. Choose from Maple or Plastic Laminate top. Available in heights of 26" or 30". Limited Lifetime Warranty.

    Click for more
  • Allied - Square Laminate Game Table

    Allied -  Square Laminate Game Table
    See all 1 items in product family
    Square Laminate Game Table Provides A Convenient Multi-Purpose Activity Table For Playrooms, Rest Areas, Activity Centers And Other Recreational Environments.

    Table top is made using a 1-1/8" thick high pressure laminate top with a maple finished background. Table top features a game board pattern to conveniently play board games without the use of any boards. Great for playing chess, checkers, backgammon and card games. Stable 4-leg pedestal base. Table measures 36" x 36". 30 Year Limited Warranty.

    Click for more
  • Wisconsin Bench Mfg. - LOBO Heavy Duty Utility Tables - Fixed or Adjustable Legs

    Wisconsin Bench Mfg. - LOBO Heavy Duty Utility Tables - Fixed or Adjustable Legs
    See all 22 items in product family
    Wisconsin Bench Mfg. - LOBO Heavy Duty Utility Tables - Fixed or Adjustable Legs Are Used For Classrooms, Laboratories, Work Areas And More.

    Heavy Duty Utility Tables are made of 1-1/8 in. medium density fiberboard core, with a high pressure laminate surface and phenolic backer for long lasting durability. 1 in x 2 in 16-gauge steel apron frame and 14-gauge adjustable legs have a black powdercoat finish to provide extra stability. Metal apron is attached prior to shipping. Top coat colors are available in Bannister Oak, Clear Lacquer, Black, Fusion Maple, Gray Nebula, Montana Walnut and Wild Cherry. Top construction is Hard Maple, Hardwood, Laminate with MDF Core or Phenolic. Dimensions vary per model.

    Click for more
  • HON® - Multi-Purpose Tables & Table Desks

    HON® - Multi-Purpose Tables & Table Desks
    See all 20 items in product family
    Multi-Purpose Rectangular Training Table Tops Are Used For All-Purpose Use In Office Conference Rooms, Training Facilities And More.

    Multi-Purpose Rectangular Training Table Tops are made of 1-1/8 inch thick high-pressure laminate construction for long lasting durability and dependability. Comfortably accommodates two people, meeting materials and laptop computers. Resist dents and scratches from everyday use and are easy to clean. T-mold edge provides a clean, crisp look. Available styles include Manage Metal Divider, Manage Table Desk, Modesty Panel for 48"W, 60"W or 72"W Worksurface and Multi-Purpose Table. Available color finishes are Black, Chestnut, Light Gray and Wheat. Widths range from 31" -71". Heights range from 10" - 29-1/2". Bases sold and shipped separately.

    Click for more
  • Bestar - All-Purpose® Worksurface Tables

    Bestar - All-Purpose® Worksurface Tables
    See all 28 items in product family
    Bestar - All-Purpose® Worksurface Tables Adapt To Many Uses For Office Furniture And Work Areas.

    Bestar - All-Purpose® Worksurface Tables have 1" (2.5 cm) commercial grade work surface with melamine finish that resists scratches, stains and burns and provide long lasting durability. Integrated levelers adapt any floor irregularities providing additional stability. Multi-purpose table top color finishes available in Antigua, Black, Bordeaux, Chocolate, Dark Deep Chocolate, Northern Maple, Tuxedo and White. Color finish for table frames available in Gloss Silver, Matte Silver, Silver or Zinc. Measurement vary per model.

    Click for more
  • Jonti-Craft® - Trapezoidal Multi Puprose Tables

    Jonti-Craft® - Trapezoidal Multi Puprose Tables
    See all 87 items in product family
    Jonti-Craft® - Trapezoidal Multi Purpose Tables Are Designed For A Variety Of Classroom And Playroom Applications.

    Jonti-Craft® - Trapezoidal Multi Purpose Tables are made with maple table legs for long lasting durability and dependability. Features a scratch-resistant laminate surface for enhanced reliability. East to clean table top. All edges, fronts and bases are fully rounded for greater safety and protection. Recessed backs offer added strength and support. Minimal assembly for ease of use. Available in a variety of colors. Dimensions vary per model. Limited Lifetime Warranty.

    Click for more
  • Jonti-Craft® - Square Multi Puprose Tables

    Jonti-Craft® - Square Multi Puprose Tables
    See all 86 items in product family
    Jonti-Craft® - Square Multi Purpose Tables Are Designed For A Variety Of Classroom And Playroom Applications.

    Jonti-Craft® - Square Multi Purpose Tables are made with maple table legs for long lasting durability and dependability. Features a scratch-resistant laminate surface for enhanced reliability. East to clean table top. All edges, fronts and bases are fully rounded for greater safety and protection. Recessed backs offer added strength and support. Minimal assembly for ease of use. Available in a variety of colors. Dimensions vary per model. Limited Lifetime Warranty.

    Click for more
  • Jonti-Craft® - Round Multi Puprose Tables

    Jonti-Craft® - Round Multi Puprose Tables
    See all 69 items in product family
    Jonti-Craft® - Round Multi Purpose Tables Are Designed For A Variety Of Classroom And Playroom Applications.

    Jonti-Craft® - Round Multi Purpose Tables are made with maple table legs for long lasting durability and dependability. Features a scratch-resistant laminate surface for enhanced reliability. East to clean table top. All edges, fronts and bases are fully rounded for greater safety and protection. Recessed backs offer added strength and support. Minimal assembly for ease of use. Available in a variety of colors. Dimensions vary per model. Limited Lifetime Warranty.

    Click for more
  • Alera® Training & Meeting Room Tables

    Alera® Training & Meeting Room Tables
    See all 5 items in product family
    Alera® Training And Meeting Room Tables Are Designed For Use In Waiting Rooms, Guest Reception, Lounges And Other Office Venues.

    Alera® Training And Meeting Room Tables are made with durable woodgrain laminate and PVC edge banding that is water-, scratch-, and dent-resistant for long lasting use. Available top styles are Rectangular and Square. Color finishes are Black, Mahogany, and Medium Cherry. Dimensions vary per model.

    Click for more
  • Adjustable 32" Mobile Round Table

    Adjustable 32
    See all 2 items in product family
    Boss Round Mobile Tables Are Used For Office Or Multi-Purpose Furnishing Applications.

    Boss Round Mobile Tables are solidly made for long lasting durability and dependability. Attractive 32 inch diameter tables are available with choice of Cherry or Mahogany finished wood tops. Sturdy nylon base with pneumatic lift adjustment to 38 inch height. Hooded double wheel casters provide easy mobility within office setting or room-to-room. Weight capacity is 250 lbs.

    Click for more
  • Jonti-Craft® - Rectanglar Multi Puprose Tables

    Jonti-Craft® - Rectanglar Multi Puprose Tables
    See all 160 items in product family
    Jonti-Craft® - Rectangular Multi Purpose Tables Are Designed For A Variety Of Classroom And Playroom Applications.

    Jonti-Craft® - Rectangular Multi Purpose Tables are made with maple table legs for long lasting durability and dependability. Features a scratch-resistant laminate surface for enhanced reliability. East to clean table top. All edges, fronts and bases are fully rounded for greater safety and protection. Recessed backs offer added strength and support. Minimal assembly for ease of use. Available in a variety of colors. Dimensions vary per model. Limited Lifetime Warranty.

    Click for more

Additional Items

Sort By: 

17 Results

Sort By: 

17 Results