Browse Tables

(6,311 items)

Narrow Your Results

Availability

Free Shipping

Table Length Inches

  • Less...
  • More...

Table Width Inches

  • Less...
  • More...

Minimum Table Height Inches

  • Less...
  • More...

Maximum Table Height Inches

  • Less...
  • More...

Shape

Color Family

  • Less...
  • More...

Upholstery

Folding

Country of Origin

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Interion™ - Plastic Fold In Half Table

    Interion™ - Plastic Fold In Half Table
    See all 1 items in product family
    Plastic Folding Table Folds In The Center For Compact Storage
    Save Money. Ships UPS!

    This handy plastic folding table conveniently stores in the trunk of a car, a small closet, or behind an office door. Stain resistant, easy to clean polyethylene plastic top is supported by double reinforced 1-1/4" steel tube legs for stability and strength. Safety locks keep the folding table open when in use and prevent unfolding when stored. Top measures 29"W x 72"L x 29"H. Built-in carrying handle. Folds to 36"W x 3-3/4" thick. Ships assembled.

    Click here to see our full selection of Folding Chairs.
    Click for more
  • Interion™ - Plastic Folding Table

    Interion™ - Plastic Folding Table
    See all 4 items in product family
    Lightweight, Durable Folding Table Sets Up in Seconds

    Compactly folds to 1 3/4" thickness for efficient storage. Meets temporary or permanent requirements. Large work surface is used for training, security station or lunch table. Moisture proof, corrosion and stain resistant polyethylene top for long life. Reinforced heavy-gauge 1-1/8" steel tube frame and legs for superior stability and strength. Legs lock closed to prevent unfolding. Folding tables feature safety lock open mechanism when in use. White top with gray frame. Ships assembled. 1 Year Limited Warranty.

    Click here to see our full selection of Folding Chairs.

    Click for more
  • Interion™ - 6' Folding Table with Gray Melamine Top

    Interion™ - 6' Folding Table with Gray Melamine Top
    See all 1 items in product family
    This Folding Table With Gray Melamine Top Is Built To Last!

    Folding table has a 3/4" thick melamine laminate top that is scratch and stain resistant. Table top has a protective mold edge banding that protects from marring and scraping. Tubular steel legs have a scratch resistant dark gray powder coat finish. Locking clips secure folding legs in the open position. Table folds to only 2" thick and measures 72"L x 30"W x 29"H. Gray laminate top finish. 1 Year Limited Warranty.

    Click here to see our full selection of Folding Chairs.
    Click for more
  • Interion™ Extra Value Round Plastic Folding Tables

    Interion™ Extra Value Round Plastic Folding Tables
    See all 2 items in product family
    Extra Value Round Plastic Folding Tables Provide Convenient, Lightweight And Portable Furniture For Lunchrooms, Training Rooms, Activity Areas, Outdoor Picnics And More.

    Round Plastic Folding Tables are sturdy enough for permanent use, yet lightweight enough for temporary applications. Table legs fold up in seconds for a compact overall storing thickness of only 1-3/4". Table top is made of moisture-proof and corrosion and stain resistant polyethylene. Reinforced heavy gauge 1-1/8" steel tube frame and legs offer superior stability and strength. Legs lock in both the open and closed position for safety. BIFMA tested. Available weight capacities are 800, 900, and 1200 lbs. Color finish is White Top with Gray Frame. Ships assembled. Includes 2 Year Limited Warranty.

    * Must Buy Same Model For Savings

    Click for more
  • Interion™ Heavy Duty Plywood Folding Banquet Tables

    Interion™ Heavy Duty Plywood Folding Banquet Tables
    See all 4 items in product family
    Heavy Duty Plywood Folding Banquet Tables Used for banquet halls, hotels and more.

    Heavy duty Plywood Folding Banquet Tables with solid plywood core table top construction is completely sealed with UV protective coating to enhance durability. 3/4" thick top with reinforced vinyl T-molding protect table edges & corners. Two solid wood reinforcement bars are mounted to prevent warping & support heavy loads. Heavy gauge 1" diameter steel leg construction with safety lock is built for commercial use. High impact plastic leg glides keep floors scratch-free. Easy to fold into 2-3/4" thick for storage and to carry. 30"H. Available in 4 sizes. Assembled. 3 years limited warranty.

    Click for more
  • Lightweight Plastic Folding Table

    Lightweight Plastic Folding Table
    See all 35 items in product family
    Plastic Folding Tables Are Durable, Yet Lightweight For Easy Set Up.

    Lifetime® Folding Table features double wall, 2" thick polyethylene top for long life. Moisture proof and stain resistant. J-channel steel under-bracing spans length of table for extra strength. 1-1/8" powder coated steel legs. Folds to 2" for easy storage. 29"H. Rectangular style has crossbar for maximum stability. Indoor/outdoor use. 10 Year Limited Warranty.

    Click here to see our full selection of Folding Chairs.

    Click for more
  • Plastic Folding Tables

    Plastic Folding Tables
    See all 3 items in product family
    Plastic Folding Table, Granite White Ready to use 8' Commercial Table Seats up to 10 Adults. 30''W x 96''L with 881 Lb. Static Load Capacity. Features a 1.75'' Thick Granite White Table Top that is Waterproof, Impact and Stain Resistant. Legs lock into place and have a Gray Powder Coating with Non-Marring Floor Caps. Designed for Indoor and Outdoor Use.

    Click for more
  • Virco® - 6000 Series Traditional Folding Tables

    Virco® - 6000 Series Traditional Folding Tables
    See all 13 items in product family
    Traditional Folding Tables Feature Safe Edge® to Help Hands And Fingers Avoid Cuts And Scratches.

    Folding tables feature a 3/4" particleboard core with a fused-on melamine top. The table top is strengthened by a steel support apron. When the table is not in use, a spring clip locks table legs in a folded position. Corner supports give the top surface added protection while stacking. Folds to only 2-5/8” thick.

    Click for more
  • Correll - Folding Table - High-Pressure Laminated Top

    Correll -  Folding Table - High-Pressure Laminated Top
    See all 44 items in product family
    These Laminated Top Folding Tables Are Great For Heavy Duty Home, Office, School, Church, Food Service And Commercial Use.

    High pressure laminate tops are on a 3/4" thick high density particle board core for long life. Tops are channel braced using 1-5/8", one-piece steel apron for added support. These folding tables feature non-marring edge molding and plastic foot caps. Automatic, gravity operated locking device secures the heavy gauge, tubular steel folding legs in the open position. Height is 29", folds to a compact 3" thick for easy storage. Brown enamel finished frame. Walnut laminate finish top.

    Click here to see our full selection of Folding Chairs.

    Click for more
  • KI - Heritage™ Folding Tables

    KI - Heritage™ Folding Tables
    See all 28 items in product family
    KI Folding Tables Are Great For Banquets, Seminars, Catered Events And Informal Meetings.

    Table tops are made using 3/4" thick solid core with scratch and stain resistant laminate top. Protective vinyl bullnose edging on table tops for safety. One-piece 18 gauge steel apron reinforces table top for extra strength. Stable, spring loaded safety locks on legs. Legs fold within frame for ease of handling and storage. Tables measure 29"H. 5 Year Limited Warranty.

    Click for more
  • Correll - Blow-Molded Commercial Duty Folding Tables

    Correll -  Blow-Molded Commercial Duty Folding Tables
    See all 42 items in product family
    Blow-Molded Commercial Duty Folding Tables Are Used For Heavy Duty Use In Areas Exposed To Food, Paint, Chemicals, Crayons, Markers And Other Stains.

    Table top is made with lightweight, waterproof one-piece blow molded plastic. Top resists damage from gasoline, paint thinner, battery acid and drain cleaner. Wear and scratch resistant. Legs fold easily for compact storage. Legs include non-marring plastic foot caps. Rectangular Tables feature 1" x 18 gauge steel legs. Round Tables have 1-1/8" x 14 gauge steel legs.

    Click for more
  • National Public Seating® - Blow Molded Seminar Folding Tables

    National Public Seating® - Blow Molded Seminar Folding Tables
    See all 15 items in product family
    Blow Molded Seminar Folding Tables Are Durable And Lightweight Options For Quick Set Up And Storage In Schools, Offices, Conference Centers And More.

    Blow Molded Seminar Folding Tables are made of a 2" thick blow molded plastic tabletop for long lasting durability and light weight. The 16-gauge cantilevered comfort legs fold easily for flat storage and open easily for quick conference or seminar set up. Tables measure 29-1/2"H. Color finish is Speckled Gray. Dimensions vary per model.

    Click for more
  • Correll - Blow Molded Plastic Folding Tables

    Correll -  Blow Molded Plastic Folding Tables
    See all 8 items in product family
    Blow Molded Plastic Folding Tables Are Available In Various Styles To Configure Your Own Table Layouts.

    Used for banquet & food service applications. Blow molded plastic tops are waterproof, stain and impact resistant. Steel framing and legs. Legs fold for compact storage and lock into place. Charcoal finished frame with gray granite plastic tops. Choose between Round, Rectangular, Wedge or Serpentine style tables. 5 Year Limited Warranty.

    Click for more
  • KI - Duralite™ Rectangular Folding Tables

    KI - Duralite™ Rectangular Folding Tables
    See all 9 items in product family
    Lightweight, Rugged KI Folding Tables Endure Daily Use And Can Be Carried By One Person.

    Durable folding tables withstand daily use and offer a load capacity of 2,000 lbs! Great for banquets, seminars, catered events and multi-use spaces. Table top features a unique honeycomb core with aluminum framework for superior strength. Lightweight to be carried by one person. Rubber bumpers under table top protect tables when stacked, also keeps tables in place on dollies. High impact corner covers protect tables from damage. Strong metal-to-metal legs and framing provide maximum strength. Legs easily fold under table top for compact storage and stacking.

    Click for more
  • Correll - Commercial Duty Height Adjustable Folding Tables

    Correll -  Commercial Duty Height Adjustable Folding Tables
    See all 9 items in product family
    Commercial Duty High Pressure Laminate Folding Tables Are The Most Popular Tables For Use In Home, Office, School, Church, Food Service & Other Commercial Environments.

    Table top is made using a high pressure top on 3/4" thick high density particle board core with backer sheet. Protective edge molding for safety. 1" x 18 gauge tubular steel legs are reinforced with a 1-5/8" steel apron for extra strength. Height adjustable from 22" to 32"H at 1" increments to ensure proper work height and leg room. Automatic lock-open mechanism secure table in open position and allows easy folding when not in use. Includes non-marring floor caps.

    Click for more
  • Correll - Counter & Standing Height Folding Tables

    Correll -  Counter & Standing Height Folding Tables
    See all 3 items in product family
    Counter & Standing Height Folding Tables Are The Standard Work Height For Kitchen Counter Tops & Workbenches.

    Used for food prep, laundry, mail room, office and shop environments. 36" height can improve productivity, while reducing back injury and workers comp claims. Available in 3 Bench Top Options. 5/8" Thick Melamine Top is best for economical light duty use in the office or shop. 3/4" Thick High Pressure Top has a smooth, flat and hard writing surface that is highly scratch and stain resistant. Used for shipping and mail rooms. Blow Molded Plastic Top is waterproof and highly scratch and stain resistant. Used for food prep, laundry room and shops. Resists oil, acids, cleaners and chemicals.

    Click for more
  • Allied - 12000 Series - High Pressure Laminate Height Adjustable Folding Tables

    Allied - 12000 Series - High Pressure Laminate Height Adjustable Folding Tables
    See all 2 items in product family
    High Pressure Laminate Folding Tables Offer Height Adjustment To Ensure Proper Work Height And Leg Room.

    Table top and modesty panel are made using 3/4" thick high pressure laminate with protective vinyl bull nose edging for safety. Tubular steel legs and frame have a black enamel finish. Leg frame allows height adjustment from 23" to 34-1/4"H. Includes adjustable leveling floor caps. 30 Year Limited Warranty.

    Click for more
  • Correll - Melamine Top Folding Tables - Fixed & Adjustable Height

    Correll - Melamine Top Folding Tables - Fixed & Adjustable Height
    See all 15 items in product family
    These Economic Melamine Top Folding Tables Are Great For Home And Office Use.

    Melamine tops are on a 5/8" thick particle board core for long life. Tops are channel braced using 1-5/8", one-piece steel apron for added support. These folding tables feature non-marring edge molding and plastic foot caps. Automatic, gravity operated locking device secures the heavy gauge, tubular steel folding legs in the open position. Tables are available in 29" fixed height and 22" - 32" adjustable height, fold to a compact 3" thick for easy storage. Brown enamel finished frame. Walnut finish top.

    Click here to see our full selection of Folding Chairs.

    Click for more
  • KI - Duralite™ Round Folding Tables

    KI - Duralite™ Round Folding Tables
    See all 4 items in product family
    Rugged KI Folding Tables Withstand Capacities Up To 2,000 Lbs!

    Durable folding tables withstand daily use and offer a load capacity of 2,000 lbs! Great for banquets, seminars, catered events and multi-use spaces. Table top features a unique honeycomb core with aluminum framework for superior strength. Lightweight to be carried by one person. Rubber bumpers under table top protect tables when stacked, also keeps tables in place on dollies. High impact corner covers protect tables from damage. Strong metal-to-metal legs and framing provide maximum strength. Legs easily fold under table top for compact storage and stacking.

    Click for more
  • KI - Premier® Folding Tables

    KI - Premier® Folding Tables
    See all 20 items in product family
    KI Folding Tables Offer Superior Strength With Lightweight Construction.

    Table tops are made using a honeycomb cellular core with high pressure laminate tops and backing sheets to resist moisture and prevent warping. Protective vinyl bullnose edging on table tops for safety. One-piece 18 gauge steel apron reinforces table top for extra strength. Stable, spring loaded safety locks on legs. Legs fold within frame for ease of handling and storage. Tables measure 29"H. 5 Year Limited Warranty.

    Click for more
  • National Public Seating® - Adjustable Height Folding Tables

    National Public Seating® - Adjustable Height Folding Tables
    See all 2 items in product family
    Adjustable Height Folding Tables Are Used For auditoriums, Dining Halls, Cafeterias And More.

    Adjustable Height Folding Tables are durable and long lasting with cantilevered comfort legs that fold and unfold easily. Plastic tabletop is lightweight for easy portability. Steel frame ensures reliable support. Table heights are adjustable from 22" to 32". Tabletops measure 30" x 72". Available in Blue and Red.

    Click for more
  • Mity-Lite™ - ABS Folding Tables

    Mity-Lite™ - ABS Folding Tables
    See all 1 items in product family
    Mity-Lite ABS Folding Tables set the market standard for lightweight durability. The ABS Folding Tables continues to meet any table need and delivers the best return on investment. Durable structure supports 2,000+ lbs (907kg). Round ABS tables now featuring Mity-EdgeTM last 3X longer than leading competitors. Easy installation & takedown reduces labor costs & increases facility output. Patented construction cuts replacement & repair costs. Standard 3/4" edge accommodates most skirting clips. Backed by an unbeatable 15-year warranty and world-class customer support, Mity-Lite ABS tables are perfect for high-use, high-turn areas and provide years of reliable service.

    Click Here to see more details.

    Watch Video Below


    Click for more
  • Lorell® Economy Melamine Top Folding Tables

    Lorell® Economy Melamine Top Folding Tables
    See all 4 items in product family
    Lorell® Economy Melamine Top Folding Tables Are Used For All-Purpose Home, Office Or Commercial Applications.

    Lorell® Economy Melamine Top Folding Tables are solidly constructed for long lasting durability and dependability. 5/8 inch thick, wear-resistant, melamine top with a PVC T-molded edge. Melamine-sealed underside prevents moisture absorption. Steel skirt support with plastic corners protects surface when stacking. Capacity is 500 lb. evenly distributed and 300 lb. for concentrated loading. Supported by 1 inch diameter steel legs with protective foot caps. 29 inch height units are available in 48, 60, 72 and 96 inch lengths, 24 and 30 inch widths and Mahogany and Medium Oak finishes.

    Click for more
  • Lorell® Ultra-Lite Polyethylene Folding Tables

    Lorell® Ultra-Lite Polyethylene Folding Tables
    See all 10 items in product family
    Lorell® Ultra-Lite Polyethylene Folding Tables Are Used For Meetings, Displays, Luncheons And Other All-Purpose Applications.

    Lorell® Ultra-Lite Polyethylene Folding Tables are solidly constructed for long lasting durability and dependability. Weight-saving, blow-molded, high-density polyethylene tops are lighter than standard solid-core material for easier portability. Legs are coated to resist rust. Use indoors or outdoors. Platinum colored Rectangular, Square or Round tables are available in 29 and 29-/14 inch heights, 36, 48, 60, 71, 72 and 96 inch lengths and 24, 30, 36, 48, 60 and 71 inch widths.

    Click for more
  • Cosco® - Steel & Wood Folding Tables

    Cosco® - Steel & Wood Folding Tables
    See all 4 items in product family
    Cosco® - Steel & Wood Folding Tables Provide Additional Dining Area.

    Cosco® - Steel & Wood Folding Tables are made of metal and resin to provide long lasting durability. Easy to clean and store. Available in Rectangle or Square shape. Available colors are Black, Blue, Espresso/Black, Red and White Speckle. Dimensions vary.

    Click for more
  • Samsonite - Blow Molded Folding Tables

    Samsonite - Blow Molded Folding Tables
    See all 5 items in product family
    Samsonite Blow Molded Folding Tables Are Sturdy And Compact Solutions For Campsites, Impromptu Events, Banquets And Office Use.

    Samsonite Blow Molded Folding Tables are constructed with polyethylene tops and steel legs for long lasting durability. Lightweight design makes it easy to set up and take down in seconds and features non-marring floor glides and gravity leg locks to ensure a stable surface for working or dining. Top finish is crack, chip, and peel resistant for easy maintenance. Available styles are Rectangular, Rectangular Fold-in-Half, and Round Blow Molded Table. Load capacity is 1500 lbs. Color finish is White. Dimensions vary per model.

    Click for more
  • Alera® Folding Tables

    Alera® Folding Tables
    See all 9 items in product family
    Alera® Folding Tables Provide Sturdy And Compact Furniture For Temporary Or Permanent Setup In Office And Commercial Environments.

    Alera® Folding Tables are made of durable melamine and polyethylene for long lasting use and dependability. Features gravity leg-locking mechanism for quick set-up. Folds to 2 1/2" thick and locks for easy transport and storage. Includes 1" diameter brown steel legs with protective non-mar black plastic foot caps. Holds up to 1,200 lbs. evenly distributed. Available edge styles are Black Vinyl, Radius, and Square Edge. Color finishes are Platinum and Walnut. Dimensions vary per model.

    Click for more