Browse Tables

(5,985 items)

Narrow Your Results

Availability

On Sale

Free Shipping

Type

Style

Top Color

  • Less...
  • More...

Top Construction

  • Less...
  • More...

Frame Color

Frame Construction

Shape

Dining Table Height

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Leg Type

Folding

Collection

Country of Origin

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Standing Height Café Table with Plastic Laminate Top

    Standing Height Café Table with Plastic Laminate Top
    See all 6 items in product family
    Standing Height Café Table with Plastic Laminate Top

    Standing height cafe tables add flexibility to your cafe, bar or establishment. These tables are at a comfortable and ergonomic height. The laminate top is very high quality that will surely add a touch of elegance to any establishment. 1-5/8" thick high pressure plastic laminate-faced particle board core top gives you a smooth, easy to clean surface.

    Click for more
  • National Public Seating® - Cafe Time Bistro Table & Stools

    National Public Seating® - Cafe Time Bistro Table & Stools
    See all 2 items in product family
    National Public Seating® - Cafe Time Bistro Table & Stools

    Every convenience you've ever wanted, built into a gorgeous charcoal slate colored 1-3/8" thick plastic top, mounted on a matching silver square frame. Use as a cafe table in standard 30" table height, or effortlessly raise to 42" bistro height, with a simple pull of the concealed pneumatic lever. 36"W X 36"D with contoured corner edges, they are perfect for your break room, cafeteria, or lunchroom. Lightweight, scratch resistant and durable, the attractive top will complement any decor, and the sleek contemporary legs will provide a perfect airy look. Tilting latch sets table top into vertical position for compact storage, while contemporary styled legs allow nesting with adjacent tables. Rubber floor friendly glides will protect floors.

    The Charcoal slate colored bistro height stools feature ergonomically curved plastic seats and backs mounted on a sleek 1-1/8" tubular steel frame, with silver tone powder coated paint.

    Click for more
  • KFI - Café Tables & Barstools

    KFI - Café Tables & Barstools
    See all 161 items in product family
    This Collection Of Café Tables & Barstools Are Perfect For Lunchrooms, Cafés, Bars, Restaurants, Hospitality And Common Areas.

    Provides an upscale, contemporary look to any dining area. Tables are made with a scratch resistant and easy-to-clean laminate surface. Surface has protective T-mold edging for safety. Pedestal column is a heavy 16 gauge x 3" diameter column. Stable X-base design includes adjustable leveling feet. Barstools are made with 18 gauge steel frame for strength. Seat and back are made with a stained wood. Includes fixed height leg rests for added comfort.

    KFI barstools are recommended with these tables --- complete the set!

    Click for more
  • OFM - Contemporary Café Tables

    OFM - Contemporary Café Tables
    See all 32 items in product family
    These Attractive Café Tables Feature An Elegant Steel Base That Fits Any Stylish, Contemporary Décor.

    Café tables feature 1-1/4” thick scratch resistant high pressure laminate top with honeycomb core for strength and an easy-to-clean surface. Protective black 3mm edge banding for safety. Stylish steel base includes nylon leveling glides for stability. Base is available in Chrome Plated or Black Powder Coat finish. Tables are 41-1/2”H. Choose between Square or Round table tops in Oak, Mahogany, Cherry or Gray finish.

    Click for more
  • OFM - Flip-Top Folding Café Tables

    OFM - Flip-Top Folding Café Tables
    See all 16 items in product family
    These Folding Tables Feature A Unique Flip-Top That Allows Space Saving Nestable Storage When Not In Use.

    Table top flips sideways for out-of-the-way storage. 1-1/8” thick scratch resistant laminate top is easy-to-clean. Protective black T-mold edges for safety. Round, large diameter base includes nylon leveling glides for stability. Silver powder coat finished base provides an attractive appearance for any contemporary décor. Tables are 41-1/2”H. Choose between Square or Round table tops in Oak, Mahogany, Cherry or Gray finish.

    Click for more
  • KFI - Table with 4 Stacking Chairs Set

    KFI - Table with 4 Stacking Chairs Set
    See all 72 items in product family
    Table And 4 Stacking Chair Sets Are Used For Economical And Contemporary Style Office, Cafeteria Or Lunchroom Furnishing Applications.

    Table And 4 Stacking Chair Sets are made of cast iron base, metal chairs and high pressure laminate table tops to provide long lasting durability. Tables have 1-1/4 inch high pressure laminate surfaces, T-Mold edges, cast iron bases and 3 inch diameter 16 gauge steel tops. Leveling glides offer stability on uneven floors. Chairs have 18 gauge steel frames and 2 inch durable fabric cushioned seats. Side stacking bars and rear leg bar provide additional stability. Chairs shipped assembled. 29 inch height tables are available in 36 or 42 inch diameters. Available tabletop colors are Graphite Nebula, Grey Nebula, Mahogany, Medium Oak, Natural or Walnut finishes. Seat colors are Black or Navy colors. Other dimensions vary per model.

    Click for more
  • KFI - Lunchroom Pedestal Tables & Chairs

    KFI - Lunchroom Pedestal Tables & Chairs
    See all 134 items in product family
    Lunchroom Pedestal Tables & Chairs Are Perfect For Cafés, Restaurants, Cafeterias And Other Dining Areas.

    Provides an upscale, contemporary look to any dining area. Tables are made with a scratch resistant and easy-to-clean laminate surface. Surface has protective T-mold edging for safety. Pedestal column is a heavy 16 gauge x 3" diameter column. Stable X-base design includes adjustable leveling feet. Chairs are made with 18 gauge steel frame for strength. Chairs are available with Wood stained seat and back or with 2" Vinyl upholstered seat.

    Click for more
  • KFI - Table with 4 Café Chairs Set

    KFI - Table with 4 Café Chairs Set
    See all 24 items in product family
    Table And 4 Chair Sets Are Used For Economical And Contemporary Style Office, Cafeteria Or Lunchroom Furnishing Applications.

    Table And 4 Chair Sets are made of Steel/Cast Iron; Chair is Metal and table top high pressure laminate for long lasting durability. Tables have 1-1/4 inch high pressure laminate surfaces, T-Mold edges, cast iron bases and 3 inch diameter 16 gauge steel tops. Leveling glides offer stability on uneven floors. Ladder back design chairs have 18 gauge steel frames and 2 inch easy-to-clean vinyl cushioned seats. Non-marring floor glides. Chairs shipped assembled. 29 inch height tables are available in 36 or 42 inch diameters. Available colors are Graphite Nebula, Grey Nebula, Mahogany, Medium Oak, Natural or Walnut finishes. Seat colors available in Black or Navy.

    Click for more
  • OFM - Contemporary Lunchroom Tables

    OFM - Contemporary Lunchroom Tables
    See all 16 items in product family
    Lunchroom Tables Allow You To Accent Your Lunchroom Without Breaking Your Budget.

    Cafeteria tables feature scratch resistant high-pressure laminate 1-1/4" thick top with protective t-mold rubber edge. Includes attractive chrome plated steel base with heavy duty cross brackets for strength and durability. 29"H. Includes non-marring nylon faced leveling glides. Choose 36" or 42", and round or square style. Choose between 4 finished tops: Gray, Cherry, Oak, and Mahogany.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Premier Hospitality Furniture - Table & Ladder Back Chair Set

    Premier Hospitality Furniture - Table & Ladder Back Chair Set
    See all 33 items in product family
    Premier Hospitality Furniture - Table & Ladder Back Chair Sets Are Used For Restaurants, Lunchrooms, Offices, Libraries Or Other Work Environments.

    Premier Hospitality Furniture - Table & Ladder Back Chair Sets are constructed with high pressure laminate surfaces and a cast iron 30" x 3" base with 3" diameter steel column for long lasting durability. Includes 4 ladder back chairs and 1 table. Solid one inch frame with back support bars for added stability and comfort. Overall chair dimensions are 16.5" W x 15" D x 31" H. Tables shipped unassembled. Chairs shipped assembled. CA 117 certified. Available sets are 36" Round and Square Tables or 42" Round and Square Tables. Table colors are Figured Mahogany, Graphite Nebula, Gray Nebula, Maple Fusion, Nepal Teak and Wild Cherry. Vinyl chair colors are Black, Burgundy, Hunter Green, Red and Slate Blue. Extra quantities are also available. 5 Year Limited Warranty.

    Click for more
  • KFI - Table with 4 Poly Stack Chairs with Perforated Back Set

    KFI - Table with 4 Poly Stack Chairs with Perforated Back Set
    See all 71 items in product family
    KFI -Table With 4 Poly Stack Chairs With Perforated Back Set Provides Seating Accommodations For Cafeterias, Lounges, Conference Rooms And More.

    KFI -table with 4 poly stack chairs with perforated back set is made of high quality materials for long lasting durability and dependability. Perforated seating provides breathability and support for user comfort. Includes leveling glides for unit stability on uneven surfaces. Features silver powder coat finish for corrosion resistance. Maximum weight capacity is 400 lbs. Type is Table and Chair Set. Color tops are Graphite Nebula, Gray Nebula, Mahogany, Medium Oak, Natural and Walnut. Colors seats are Black, Brownstone, Burgundy, Light Gray, Lime and Navy. ANSI-BIFMA certified. Dimensions vary per model.

    Click for more
  • Premier Hospitality Furniture - Table & Economy Stack Chair Set

    Premier Hospitality Furniture - Table & Economy Stack Chair Set
    See all 46 items in product family
    Premier Hospitality Furniture - Table & Economy Stack Chair Sets Are Used For Restaurants, Lunchrooms, Offices, Libraries Or Other Work Environments.

    Premier Hospitality Furniture - Table & Economy Stack Chair Sets are constructed with high pressure laminate surfaces and a cast iron 30" x 3" base with 3" diameter steel column for long lasting durability. Includes 4 economy stack chairs and 1 table. Solid one inch frame with back support bars for added stability and comfort. Overall chair dimensions are 16.5" W x 15" D x 31" H. Tables shipped unassembled. Chairs shipped assembled. CA 117 certified. Available sets are 36" Round and Square Tables or 42" Round and Square Tables. Table colors are Figured Mahogany, Graphite Nebula, Gray Nebula, Maple Fusion, Nepal Teak and Wild Cherry. Vinyl chair colors are Black, Burgundy, Hunter Green, Red and Slate Blue. Extra quantities are also available. 5 Year Limited Warranty.

    Click for more
  • KFI - Table with 4 Wood Stacking Chairs Set

    KFI - Table with 4 Wood Stacking Chairs Set
    See all 22 items in product family
    KFI - Table with 4 Wood Stacking Chairs Set Are Used In Cafeterias, Break Rooms And More.

    Table with 4 Wood Stacking Chairs Set are made with High Pressure Laminate surface and T-Mold edge for long lasting durability. The base is made of cast iron and the column is 16 Gauge steel with a 3" diameter to provide added strength. Leveling glides provide stability for uneven floors. Table ships unassembled. Chairs ship assembled. CAL 117 certified. Chair color finishes are Natural or Espresso. Table color finishes are Walnut, Natural, Medium Oak, Mahogany, Grey Nebula and Graphite Nebula. Table and chair dimensions vary per model.

    Click for more
  • Premier Hospitality Furniture - Table & Criss-Cross Back Chair Set

    Premier Hospitality Furniture - Table & Criss-Cross Back Chair Set
    See all 15 items in product family
    Premier Hospitality Furniture - Table & Criss-Cross Back Chair Sets Are Used For Lunchrooms And Other Food Service Venues.

    Premier Hospitality Furniture - Table & Criss-Cross Back Chair Sets are constructed with high pressure laminate surfaces and a cast iron 30" x 3" base with 3" diameter steel column for long lasting durability. Includes 4 criss cross back chairs and 1 table. Solid one inch frame with back support bars for added stability and comfort. Overall chair dimensions are 17.5" W x 16" D x 35" H. Tables shipped unassembled. Chairs shipped assembled. CA 117 certified. Available sets are 36" Round and Square Tables or 42" Round and Square Tables. Table colors are Figured Mahogany, Graphite Nebula, Gray Nebula, Maple Fusion, Nepal Teak and Wild Cherry. Vinyl chair colors are Black, Burgundy, Hunter Green, Red and Slate Blue. Extra quantities are also available. 5 Year Limited Warranty.

    Click for more
  • KFI - JIVE Series Round Table & 4 Wood Chair Set

    KFI - JIVE Series Round Table & 4 Wood Chair Set
    See all 30 items in product family
    KFI Java Series Round Table And Four Wood Chair Sets Are Used In Break Rooms, Cafeterias And Restaurant Environments.

    KFI Java Series Round Table and Four Wood Chair Sets are made with a high pressure laminate top surface, cast iron base and 16 gauge steel column for long lasting durability. Non-marking polyurethane glides provide minimal “black mark” clean up. Hand holds provide easy mobility and storage. Leveling glides provide stability on uneven floors. Table widths are 36” and 42”. Table Lengths are 36” and 42”. Table colors are Graphite Nebula, Grey Nebula, Natural and Walnut. Seat colors are Espresso, Natural and White.

    Click for more
  • OFM - Indoor Outdoor Cluster Seating

    OFM - Indoor Outdoor Cluster Seating
    See all 11 items in product family
    Group cluster seating with table and chairs is perfect for both indoor and outdoor use and used for cafeterias, lunchrooms and picnic areas. These durable seating tables are waterproof and fireproof to ensure long life for your investment. Table includes 4 steel swivel chairs that automatically return to forward position. Table top is made with easy to clean stainless steel. Steel frame and seats have a durable powder coat finish; Stainless Steel Seats are available. Adjustable foot glides allows freestanding applications that can be placed anywhere. 30”D Seating accepts up to 4 serving trays on one table for convenient and comfortable lunchroom seating. Easy assembly. Lifetime Limited Warranty.

    Click for more
  • OFM - Retro Restaurant & Lunchroom Benches with Stainless Steel Table Top

    OFM - Retro Restaurant & Lunchroom Benches with Stainless Steel Table Top
    See all 12 items in product family
    Retro Restaurant & Lunchroom Benches With Stainless Steel Top Feature A Classic Design Made With Modern Materials.

    Table top with two benches offer 500 lb. capacity per bench. Table top is stainless steel for an easy to clean, corrosion resistant surface. Table top has protective edging for safety. Center bench supports allow entrance from both sides. One-piece benches with back are made using plywood covered in durable laminate for scratch and stain resistance. Curved back and waterfall edge seat provide optimum comfort. Steel framing has a black powder coat finish. Includes adjustable foot glides. Easy assembly.

    Click for more
  • OFM - Endure Series Standing Height Tables with Attached Seats

    OFM - Endure Series Standing Height Tables with Attached Seats
    See all 16 items in product family
    OFM - Endure Series Standing Height Tables ideal for Collaborative Work

    OFM - Endure Series Standing Height Tables w/ Attached Seats are made of metal and laminate to provide long lasting durability. Standing-height collaborative table features swivel seats for guests or visitors. Swivel under table for easy storage. Tables have flip electrical panel for workstations. Available styles include Standing Height Table w/Attached Seats and Standing Height Table w/Dry Erase Tabletop and Attached Seats. Tables are available with 4, 8, 12 or 16 seats. Tabletop colors are Walnut or White. Seat colors are Gray or Walnut. Panels available with 3 AC outlets or 2 USB ports. Other dimensions vary per model.

    Click for more
  • OFM - Contemporary Multipurpose Tables

    OFM -  Contemporary Multipurpose Tables
    See all 15 items in product family
    All-Purpose Lunchroom Tables are Durable and Stylish.

    These all purpose tables provide an elegant look to any lunchroom and meeting room environment. Durable 1-1/4” thick high pressure laminate top has a honeycomb core for extra strength. Protective edge banding provides a neat, finished appearance. The steel upright post features mesh covering to provide an attractive finish. Cafeteria tables feature stable 4-blade base includes adjustable leveling feet for uneven surfaces. Table top is 29-1/2”H. Easy assembly.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • OFM - Contemporary Flip Top Tables

    OFM - Contemporary Flip Top Tables
    See all 15 items in product family
    Folding Cafeteria Tables Feature A Flip Top That Folds Downward And Allows Nesting For Compact Storage.

    The base plate has a latch-fold mechanism with built-in carrying handle. These lunchroom tables have a 1 1/4" thick high pressure laminate top with lightweight honeycomb core. Protective t-mold edge banding surrounds the table top for safety. The brushed aluminum base of these tables provides an elegant, attractive finish for any environment. Base design allows nesting to maximize storage. Includes leveling nylon floor glides.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Premier Hospitality Furniture - Bar Height Café Table & Ladder Back Barstools Set

    Premier Hospitality Furniture - Bar Height Café Table & Ladder Back Barstools Set
    See all 72 items in product family
    Premier Hospitality Furniture Bar Height Café Table And Ladder Back Barstools Sets Are Used For Restaurants, Cafés, Taverns, Cafeterias, Lunchrooms And More.

    Premier Hospitality Furniture Bar Height Café Table And Ladder Back Barstools Sets are solidly constructed for long lasting durability and dependability. 42 inch height tables are made of high pressure laminate finished tops with solid black finished cast iron 30 inch x 3 inch bases with 3 inch diameter steel columns. Each set has four 16-1/2 in. W x 15 in. D size vinyl seated chairs with solid 1 inch black frames and Ladder Back design support bars for added stability and comfort. Wide selection of sets available with 36 or 42 inch diameter Round or Square shaped Figured Mahogany, Graphite Nebula, Gray Nebula, Maple Fusion, Nepal Teak and Wild Cherry color finished tables and Black, Burgundy, Hunter Green, Red and Slate Blue color vinyl chairs. Tables shipped unassembled. Chairs shipped fully assembled.

    Click for more
  • Premier Hospitality Furniture - Bar Height Tables

    Premier Hospitality Furniture - Bar Height Tables
    See all 61 items in product family
    Bar Height Tables Are Perfect For Use With Bar Stools To Create The Perfect Dining Solution For Bars, Diners, Bistros, Lounges And More.

    Table tops are made of durable scratch and stain resistant laminate with protective edging for safety. Stable, wide base legs. Durable steel base is available in Black or Chrome. Rectangular Tables have 2 wide-base T-legs for stability. Round and Square Top Tables have an X-base for stability. 5 Year Limited Warranty.

    Click for more
  • Premier Hospitality Furniture - Bar Height Café Table & Criss-Cross Back Barstools Set

    Premier Hospitality Furniture - Bar Height Café Table & Criss-Cross Back Barstools Set
    See all 66 items in product family
    Premier Hospitality Furniture Bar Height Café Table And Criss-Cross Back Barstools Sets Are Used For Restaurants, Cafés, Taverns, Cafeterias, Lunchrooms And More.

    Premier Hospitality Furniture Bar Height Café Table And Criss-Cross Back Barstools Sets are solidly constructed for long lasting durability and dependability. 42 inch height tables are made of high pressure laminate finished tops with solid black finished cast iron 30 inch x 3 inch bases with 3 inch diameter steel columns. Each set has four 17-1/2 in. W x 17 in. D size vinyl seated chairs with solid 1 inch black frames and Criss-Cross Back design support bars for added stability and comfort. Wide selection of sets available with 36 or 42 inch diameter Round or Square shaped Figured Mahogany, Graphite Nebula, Gray Nebula, Maple Fusion, Nepal Teak and Wild Cherry color finished tables and Black, Burgundy, Hunter Green, Red and Slate Blue color vinyl chairs. Tables shipped unassembled. Chairs shipped fully assembled.

    Click for more
  • Premier Hospitality Furniture - Bistro Tables With Laminate Top

    Premier Hospitality Furniture - Bistro Tables With Laminate Top
    See all 58 items in product family
    Bistro Lunchroom Tables with Laminate Top Withstand Years Of Heavy Use.

    Finely crafted bistro tables offer lasting service. These restaurant furniture grade cafeteria tables feature detailed accents that create an inviting decor. The wipe-clean high-pressure laminate top is supported by a stable, rugged black powder coat base. Choose round or square styles measuring 36", 42" or 48" available in Gray Nebula, Graphite Nebula, Mahogany, Wild Cherry or Medium Oak.

    Mix and match these bistro tables with our stylish Restaurant Chairs, designed to be decorative, built to last.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Premier Hospitality Furniture - Stainless Steel Bistro Tables

    Premier Hospitality Furniture - Stainless Steel Bistro Tables
    See all 6 items in product family
    Stainless Steel Bistro Tables Are Easy-To-Clean And Offer Long Lasting Service.

    Restaurant furniture grade cafeteria tables have detailed accents that create an inviting decor and hold up to years of heavy use. Sleek, contemporary and low maintenance design includes with textured wafer design stainless steel top. Column and base are solid steel construction. Lunchroom tables come in your choice of round or square styles measuring 24", 28" or 32".

    Mix and match these bistro tables with our stylish Click here to see our full selection of Restaurant Chairs, designed to be decorative, built to last.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Safco® - Cha-Cha™ 36" Round, X Base Bistro Height Tables

    Safco® - Cha-Cha™ 36
    See all 3 items in product family
    Safco® - Cha-Cha™ Bistro Tables

    Add a little bit of rhythm to your workspace. The Cha-Cha™ tables offer a multitude of stylish options to give every working environment its own personality. Configure with two base options. Add intrigue with an X Base, or select the smooth curves of the Trumpet Base. X Base features leg levelers to ensure your table doesn’t wobble on uneven surfaces. The bases come in Silver or Black. All tops are one-inch, high-pressure laminate in Cherry or Gray.

    Click for more
  • Virco® - Cafe Table Tops & Bases

    Virco® - Cafe Table Tops & Bases
    See all 9 items in product family
    Café Table Tops And Bases Allow You To Customize Your Furniture To Meet Your Needs!

    Café Table Tops are 1-1/8” thick with a protective T-mold banding and feature backing sheet to help prevent warping. Table tops feature a black frame and are available in Round, Square and Rectangular models. Table Bases are easily assembled and accommodate an array of tops. High quality case iron construction will provide long-lasting performance. Available in Round, Single Pedestal and Cross Pedestal styles.
    Click for more
  • Balt® - Bistro Folding & Height Adjustable Tables

    Balt® - Bistro Folding & Height Adjustable Tables
    See all 2 items in product family
    Balt® - Bistro Folding & Height Adjustable Tables Fold For Easy Storage.

    Balt® - Bistro Folding & Height Adjustable Tables have brushed steel legs and base finish for long lasting durability. One-inch thick square top is has scratch-resistant black laminate. folds easily for storage and nesting. Available styles are Bistro Folding Table or Bistro Height Adjustable Table. Black/Silver color. Dimensions vary per model. GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children & Schools Certified™.

    Click for more
  • Mayline® - Bistro Series Bar & Dining Room Tables

    Mayline® - Bistro Series Bar & Dining Room Tables
    See all 52 items in product family
    Mayline Bistro Series Bar And Dining Room Tables Are Popular In Break Rooms, Cafeterias, Delis, Coffee Shops And More.

    Mayline Bistro Series Bar and Dining Room Tables feature laminate surfaces for lasting durability and scratch resistance in busy dining areas. Cast iron or stainless steel base provide stability on carpeted or tile floors. Threaded rod design is quick and easy to assemble. 29"and 41" heights available to accommodate dining and bar configurations. Color finishes are Anthracite, Folkstone and Regal Mahogany. Dimensions vary per model.

    Click for more
  • Correll - Bar & Café Tables

    Correll - Bar & Café Tables
    See all 90 items in product family
    Correll Rectangular Bar Table 30" x 48" x 29" with Fusion Maple Top & Black Cross Base

    Waterproof, 1-1/4" thick High-Pressure Laminate Top resists Scratches, Wear, and Burns. Black Steel Column and Cast Iron Base with Leveling Glides.

    Click for more
  • Fine Mod Imports Café Tables

    Fine Mod Imports Café Tables
    See all 3 items in product family
    Fine Mod Imports Café Tables are used for Pubs, Bars, Cafes, Restaurants and more.

    Fine Mod Imports Café Tables are made of premium materials such as aluminum, cast aluminum, chrome, fiberglass, galvanized steel, glass, marble top, plywood, lacquered base, steel and wood. 1, 2, 3 and 4 leg tables available. Styles include Flower Marble, Meet Bar, Adjustable Bar, Razzle Counter, Wire Dining, Glass Bar, Woodleg Dining, Libo Dining, Silverado and more. Available colors are Black, Clear, Silver, Walnut, and White. Dimensions vary per style.

    Click for more
  • Iceberg Café and Bistro Tables

    Iceberg Café and Bistro Tables
    See all 33 items in product family
    Iceberg Café and Bistro Tables Allow Convenient Seating for Applications Including Commercial, Hospitality, Educational, and more.

    Iceberg Café and bistro tables are made of high quality materials for long lasting dependability. Top is scratch, spill, and stain resistant for surface protection. Edgeband is bonded and sealed for water absorption prevention. Swivel base levelers ensure added unit stability for uneven surfaces. Top colors are Graphite, Gray, Mahogany, Teak, and Walnut. Shapes are Round and Square. Dimensions vary per model.

    Click for more
Featured Items