Browse Tables

(6,321 items)

Narrow Your Results

Availability

On Sale

Free Shipping

Type

Style

Top Color

  • Less...
  • More...

Top Construction

  • Less...
  • More...

Frame Color

  • Less...
  • More...

Frame Construction

Shape

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Leg Type

Folding

Collection

  • Less...
  • More...

Casters

Country of Origin

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Interion® Training Tables, Flip-Top

    Interion® Training Tables, Flip-Top
    See all 6 items in product family
    Interion® Flip-Top Training Tables Are Great For Conference Rooms, Classrooms And Other Training Applications

    Interion® Flip-Top Training Tables are designed for compact storage - flip the top and nest the base. They are constructed with 1" thick laminate/particle board tops, PVC edge banding and a metal base. The base is designed with a metal modesty panel with an integral cable trough and includes 4 locking casters for easy mobility. Table tops can be connected using 2 ganging clips that are included with each table. Table top colors available in Cherry or Gray finish. Available in 48", 60" and 72" lengths. Ships unassembled. I Year Limited Warranty

    Click for more
  • Correll - Panel Leg Folding Seminar Tables

    Correll -  Panel Leg Folding Seminar Tables
    See all 30 items in product family
    High Pressure Seminar Tables Feature A Unique Panel Leg Design Added Appearance And Rigidity.

    For use in offices, schools, churches, as well as, food service and commercial environments. Table top is made with a high pressure laminate top on 3/4" high density particle board core and backer sheet. Table has T-mold edging for safety. 1" x 2" steel legs are reinforced with a 1-5/8" steel apron. Legs fold easily with a Knife-Lock mechanism that is attached to the back leg. Legs include non-marring nylon floor glides. Fixed Height Tables are 29"H. Adjustable Height Tables offer 22" to 32" adjustable height at 1" increments.

    Click for more
  • Luxor Adjustable Height Training Tables

    Luxor Adjustable Height Training Tables
    See all 2 items in product family
    Luxor's new flip top table is a multipurpose sit/stand desk that's perfect for schools, training rooms, or general office use. The convenient crank handle adjusts the table height from 30" to 45.25" to accommodate a range of seated or standing users, while 3" locking casters allow easy mobility. Adding to its versatility, each table can be neatly folded for space-saving storage using two pull-handles that flip the table into a nesting position.
    Click for more
  • Correll - High Pressure Seminar Tables

    Correll -  High Pressure Seminar Tables
    See all 18 items in product family
    High Pressure Seminar Tables Feature Off-Set Folding Legs For Stability & Optimum Leg Room Underneath.

    Used for use in offices, schools, churches, as well as, food service and commercial environments. Table top is made with a high pressure laminate top on 3/4" high density particle board core and backer sheet. Table has edge molding for safety. Legs are made using 1" x 18 gauge steel and reinforced with a 1-5/8" steel apron. Legs fold easily with a Knife-Lock mechanism that is attached to the back leg. Legs include non-marring plastic foot caps.

    Click for more
  • Correll - Laminate Top Computer Tables with Keyboard, Desk & Adjustable Heights

    Correll - Laminate Top Computer Tables with Keyboard, Desk & Adjustable Heights
    See all 45 items in product family
    Correll Computer Tables Feature Heavy Duty High-Pressure Laminate Tops For Commercial, Industrial And Institutional Applications.

    Correll Computer Tables are solidly constructed for long lasting durability and dependability. Features sturdy steel frames with wire management and nylon leveling glides for added strength. Bi-level tables include dropped keyboard tray. Available in Bi-Level, Adjustable, and Fixed Height Computer Table. Color finishes are Gray Granite, Medium Oak, and Walnut. Dimensions vary per model.

    Click for more
  • Correll - Deluxe Commercial Line Flip Top Training Tables

    Correll - Deluxe Commercial Line Flip Top Training Tables
    See all 21 items in product family
    Correll - Deluxe Commercial Line Flip Top Training Tables Provide Stable Work Surface.

    Correll - Deluxe Commercial Line Flip Top Training Tables have a 1-1/4" thick High-Pressure Top with Backer Sheet and extra reinforcement on 60" and 72" sizes for long lasting durability. Tops fold and tables nest for easy storage. Top locks solidly in open position for a firm, stable work surface. Four casters, 2 locking, provide easy mobility and stable positioning. Height is adjustable from 23" to 31" for the most comfortable work position. Includes tamper-Resistent Set Screws (with Wrench), and large easy to use Plastic Knobs to provide choise of maximum Tamper Resistance or Easiest Adjustment. Available in Half Round and Rectangular. Available colors are Walnut, Medium Oak, Black Granite, Blue, Red, Green, Yellow or Gray Granite. 24 inch width. Other dimensions vary per model.

    Click for more
  • Correll - Econo-Line Flip Top Training Tables

    Correll - Econo-Line Flip Top Training Tables
    See all 8 items in product family
    Correll - Econo-Line Flip Top Training Tables Provide Stable Work Surface.

    Flip Top Training Tables have a 3/4" thick Melamine Top that is water and stain resistant, for long lasting durability. Tops fold and tables nest for easy storage. Top locks solidly in open position for a firm, stable work surface. Casters provide easy mobility, and two have locks to keep table in place. Height is adjustable from 23" to 31" for the most comfortable work position. Height locks with Tamper-Resistant Set Screws, wrench included. Available in Half round and Rectangular. Available colors are Walnut or Gray Granite. dimensions vary per model.

    Click for more
  • Correll - Computer Tables with Blow Molded Plastic Tops

    Correll - Computer Tables with Blow Molded Plastic Tops
    See all 12 items in product family
    Correll Computer Tables with Blow Molded Plastic Tops Are Used For Use As Desk Or Work Stations In Commercial Workshops Or Factories.

    Correll Computer Tables are solidly constructed for long lasting durability and dependability. Blow molded one-piece plastic tops are waterproof and resistant to oil, gasoline and chemicals, making tables used for use in commercial or industrial environments. Sturdy steel frame with wire management. Available in Adjustable Height 21 to 29 inch tables or Fixed Height tables of 26 or 29 inch Standard Keyboard Height. 24 or 30 inch widths and 48, 60 or 72 inch lengths. Colors are Gray Granite or Mocha Granite.

    Click for more
  • OFM - Training Tables

    OFM - Training Tables
    See all 6 items in product family
    These Modular Training Room Tables Are The Perfect Solution For Training Rooms, Seminars, Meeting Rooms, Lecture Halls And So Much More

    Modular training tables provide a variety of configurations from large conference tables to classroom seating. Table tops are made with thermo fused melamine and reinforced by a steel frame. Scratch resistant powder coat finish. Training room tables have a 29 1/2" height and include leveling floor glides for uneven surfaces. Corner Tables allow circular configurations and can be used in corners or against walls. Optional Casters make these tables mobile to move where you need it.

    Click HERE for Meeting Chairs.

    Click for more
  • OFM - Quick Connect Training Tables

    OFM - Quick Connect Training Tables
    See all 6 items in product family
    Training Tables Are Easy To Assemble Without The Use Of Tools.

    Stain resistant thermofused melamine finished top features self edge banding for safety. Durable steel framing has a scratch resistant powder coat finish. Includes adjustable leveling glides for uneven surfaces. Table is x 29-1/2”H.

    Click for more
  • Marvel® - Pronto® Training Tables with Modesty Panel Back

    Marvel® - Pronto® Training Tables with Modesty Panel Back
    See all 20 items in product family
    Marvel® Pronto® Training Tables With Modesty Panel Backs Serve As Computer Tables And Basic Training Room Furniture For Classrooms And Offices.

    Pronto® Training Tables With Modesty Panel Backs are constructed of heavy duty steel for strength and long lasting durability. Melamine laminate top is smooth and scratch resistant for a rugged, high quality finish. Wire pass through feature allows desks to be set up as a continuous surface for additional space and increased versatility. Available lengths are 36, 42, 48, 60, and 72 inches. Widths are 24 and 30 inches. Colors are Mahogany and Oak.

    Click for more
  • Marvel® - Pronto® Training Tables with Lockable Raceway Wire Door

    Marvel® - Pronto® Training Tables with Lockable Raceway Wire Door
    See all 20 items in product family
    Marvel® – Pronto® Training Tables With Lockable Raceway Wire Doors Are Used For School Classrooms And Librarys.

    Pronto® Training Tables With Lockable Raceway Wire Doors are constructed of heavy duty steel for strength and long lasting durability. Melamine laminate top is smooth and scratch resistant for a rugged, high quality finish. Wire pass through feature allows desks to be set up as a continuous surface for additional space and increased versatility. Available in lengths 36"-72", widths 24" and 30" and colors mahogany and oak

    Click for more
  • HON® - Huddle Training Tables

    HON® - Huddle Training Tables
    See all 17 items in product family
    Training Table Tops And Bases Are Used For Use In Office Training Sessions, Project Staging Areas, Meeting Rooms And More.

    Training Table Tops And Bases are made for long lasting durability and dependability. Rectangular Edgeband Table Tops have square corners to align several tables with a clean look. Underside pilot holes accommodate bases. Convenient routing grommets help keep cords and wires out of the way. 1-1/8 inch Harvest finished laminate with Charcoal colored edgebands. 24 inch width tops are available in 60 or 72 inch lengths. Versatile T-Leg and Flip-Top Bases made of lightweight steel or aluminum construction also available for use with specified table tops. Tops and bases sold and shipped separately. All meet or exceed ANSI/BIFMA and ISTA performance standards.

    Click for more
  • Lorell® - Training Tables

    Lorell® - Training Tables
    See all 16 items in product family
    Lorell® Shift & Flipper Training Tables Are Used For Training Rooms, Conference Rooms, Computer Labs And More.

    Lorell® Shift & Flipper Training Tables are made with a vacuum-formed PVC top with a black powder-coated steel frame. Frames feature perforated modesty panel. Tables roll easily on four 2" casters, two of which are locking. Available in Half Round and Rectangle styles. Rectangular tops flip back with lever mechanism and nest together for storage. Tables are available with Mahogany, Cherry or Silver tops.

    Click for more
  • Kendall Howard™ - Advanced Classroom Training Tables

    Kendall Howard™ - Advanced Classroom Training Tables
    See all 40 items in product family
    Kendall Howard™ Advanced Classroom Training Tables are Are Used For Training Rooms, Seminars, Lecture Halls And Offices.

    The Kendall Howard™ Advanced Classroom Training Table Collection balances professionalism and practicality in a truly universal solution. The ACTT system will easily convert an out-dated, uninspiring training room into an engaging, respectable atmosphere by providing a clean, focused learning space that is suitable for any training or work space. With 8 sizes, 5 standard colors, and numerous optional accessories, this system is easy to customize without the cost or lead-time of ordering a custom solution elsewhere.

    Click for more
  • Mayline® - Flip-N-Go Series Flip-Top Training Tables

    Mayline® - Flip-N-Go Series Flip-Top Training Tables
    See all 20 items in product family
    Mayline Flip-N-Go Series Flip-Top Training Tables Nest For Compact Storage When Not In Use.

    Mayline Flip-N-Go Series Flip-Top Training tables have laminate worksurfaces for lasting durability and scratch resistance in busy training centers. Dual-sided locking levers provide easy, secure tilting of top for simple operation. Training tables roll into position for quick configuration of training room. Integrated cable management trough located on inside of modesty panel provides easy cable management. Traning tables available in 48", 60" and 72" lengths to accommodate room configurations. Color finishes are Biltmore Cherry, Folkstone, Mocha and Regal Mahogany.

    Complete your training room with the Mayline®'s Valore Series Mesh Fabric Training Chairs.

    Click for more
  • Mayline® - Sync Series Flip-Top Training Tables

    Mayline® - Sync Series Flip-Top Training Tables
    See all 22 items in product family
    Mayline® - Sync Series Flip-Top Training Tables

    The Sync Training Tables have a single-handed center control mechanism for a convenient flip of the top. Minimal assembly is required, and it installs in minutes. The tables straight-row nest for compact storage. There is an Integrated Modesty Panel with a built-in cable trough. The tables can be connected together by using the optional ganging accessory. They are shipped in two boxes. The overall HPL table height is 29". There are optional field installed surface power modules and grommets available.

    Complete your training room with the Mayline®'s Valore Series Mesh Fabric Training Chairs.

    Click for more
  • Harmony Collection Flip-Top Training Tables

    Harmony Collection Flip-Top Training Tables
    See all 12 items in product family
    Storlie Harmony Flip-Top Training Tables Are Compact For Use In Classrooms, Conference Rooms And Other Instructional Settings.

    Storlie Harmony Flip-Top Training Tables are constructed with a commercial grade laminate surface, 3mm edge band and powder coated metal for long lasting durability. Tables nest for easy storage when not in use. Large casters (two locking) allow for mobility. Designed with perforated metal modesty panel. Greenguard® Certified. ANSI/BIFMA Certified. Unassembled. Sizes are 48 in. W x 24 in. D x 28 in. H, 60 in. W x 24 in. D x 28 in. H and 72 in. W x 24 in. D x 28 in. H. Top colors are Cherry and Espresso. Frame colors are Black and Titanium. Includes 10 Year Limited Warranty.

    Click for more
  • Harmony Collection Training & Meeting Tables

    Harmony Collection Training & Meeting Tables
    See all 24 items in product family
    Storlie Training And Meeting Tables Are Used For Boardroom, Training And Seminar Environments.

    Storlie Training And Meeting Tables are constructed with a commercial grade laminate surface, 3mm edge band and powder coated metal for long lasting durability. Classic styling provides flexibility to workplace. Four large tubular metal legs with leveling glides provide added support. Greenguard® Certified. ANSI/BIFMA Certified. Unassembled. Additional quantities are available. Types are Flex-Table with Modesty Panel and Flex Table w/o Modesty Panel. Sizes are 48 in. W x 24 in. D x 28 in. H, 60 in. W x 24 in. D x 28 in. H and 72 in. W x 24 in. D x 28 in. H. Top colors are Cherry and Espresso. Frame colors are Black and Silver. 10 Year Limited Warranty.

    Click for more
  • Virco® - 8700 Series Height Adjustable Training Tables

    Virco® - 8700 Series Height Adjustable Training Tables
    See all 10 items in product family
    These Height Adjustable Utility Tables Are Used For A Ton Of Home, Work And School-Related Activities!

    These activity tables feature top-flight table construction and provide a strong foundation for an array of educational or work-related applications. Table tops are surfaced with a high-pressure laminate finish. Table edges with rounded corners are wrapped with a protective T-mold vinyl banding. Cantilevered, adjustable-height steel legs give this activity table added strength and support. 22 - 30"H. Optional Wire Management Panels neatly conceal cables under the table top. Optional Keyboard Mouse Trays help manage work space.

    Click for more
  • Boss - Training Tables

    Boss - Training Tables
    See all 20 items in product family
    Boss Training Tables Are Used For Schools, Offices, Commercial Or Industrial Outlets And More.

    Boss Training Tables are solidly constructed for long lasting durability and dependability. Rectangular or Crescent shaped tables have 1 inch thick tops with 3mm PVC edging that feature a thermally-infused, scratch resistant, melamine work surface. Tables may be configured into numerous popular arrangements. Black powder coated steel legs available with or without casters can be configured to double as ganging brackets. Steel threaded inserts allow fast, solid assembly. Tops are available in Cherry or Mahogany finish. 29-1/2 inch height, 24 inch depth tables are available in 36, 48, 59, 60 and 72 inch widths.

    Click for more
  • Balt® - Multifunction Training Tables

    Balt® - Multifunction Training Tables
    See all 18 items in product family
    This Collection Of Training Tables Is Great For Training Rooms, Computer Labs, Schools, Libraries And Much More!

    These training tables include built-in cable management and CPU holders. Flipper Training Tables use lever to flip up tabletop for storage in an upright position. Flipper training room tables nest to save space. Arrange tables in multiple configurations to suit your needs at that moment. Tables connect with included metal plates. All-Purpose Table holds 2 laptops or computer and printer. Includes adjustable floor glides and 2" casters. Computer Workstations includes molded plastic keyboard tray with built-in covered pencil holder. Ergonomic Workstation has 2 independently adjustable keyboard platforms. Single & Double User Workstations feature 2 independently adjusting platforms.

    Click for more
  • Balt® - Quarter Round Flipper Tables

    Balt® - Quarter Round Flipper Tables
    See all 2 items in product family
    Balt® Quarter Round Flipper Tables Are Used For Creating Multipurpose Work Areas.

    Balt® Quarter Round Flipper Tables are constructed of a powder-coated steel base and 1-1/4" vacuum-formed PVC table top with wood grain finish for long lasting durability. Top flips back with simple lever mechanism allowing tables to nest for space-saving storage. Cable management grommets organize wires. 2" castors offer mobility. Colors are Teak Top with Black Base and Mahogany Top with Black Base Size is 46"W x 24"D x 29-1/2"H

    Click for more
  • Balt® - Chi Flipper Tables

    Balt® - Chi Flipper Tables
    See all 5 items in product family
    Chi Flipper Tables Are Perfect for Conference Rooms, Meeting Areas And More .

    Chi Flipper Tables are framed with black powder-coated steel for long lasting durability. GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children & Schools Certified. Tops are vacuum-formed PVC with gray nebula or cherry wood-grain finish and flip back with simple lever mechanisms for nesting. Each table has perforated privacy panels and rolls easily on 2" casters (two locking). TAA compliant. Available in 48"W to 72"W.

    Click for more
  • Balt® - Agility Tables

    Balt® - Agility Tables
    See all 6 items in product family
    Balt® - Agility Tables Are Used For Trainingrooms, Conference Rooms Or Office Suites.

    Balt® - Agility Tables are made of PVC with a steel frame construction for long lasting durability. Can be set up in less than five minutes. Simply lift top, unfold legs and secure top to base with built-in connectors. Tables join with rounded corner connectors, allowing multiple configurations. Base includes built in storage shelf and casters. GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children and Schools Certified. TAA compliant. Available in a variety of shapes and sizes. Color is Mahogany.

    Click for more
  • Oklahoma Sound - Desk & Lectern Combo

    Oklahoma Sound - Desk & Lectern Combo
    See all 1 items in product family
    Oklahoma Sound - Desk & Lectern Combo

    Incorporating both a lectern and a teacher's desk in one, the Edupod addresses the presentation challenges educators today face. The teacher or presenter can use the Edupod sitting or standing. Incorporating an attractive hammer tone gray steel cabinet with locking storage and adjustable height shelves, the Edupod Lectern cabinet connects to a gorgeous lightweight plastic blowmolded desktop in matching gray, mounted on a contemporary frame and leg system with modesty panel. Preset the adustable-height gray lectern top with metal bookstop to your personal comfort zone and height requirements. Wire management grommets on Lectern cabinet allow for use of technology equipment such as projectors, laptops or tablets, and built-on attractive mesh front provides venting to prevent overheating.
    Click for more
  • KFI Training Tables

    KFI Training Tables
    See all 3 items in product family
    Save on these Closeout KFI Training Tables. Available While Supplies Last.
    Click for more
  • National Public Seating - Blow Molded FlipnStore Computer Table

    National Public Seating - Blow Molded FlipnStore Computer Table
    See all 1 items in product family
    Blow Molded Flip N Store Computer Table Is Designed For Easy Use And Storage For Office Training Areas, Computer Rooms, Seminar Set Ups And More.

    Blow Molded Flip N Store Computer Tables are made of high-density polyethylene for long lasting durability. Perforated steel modesty panel provides cable channel to conceal wires. Lightweight and easy to clean for user convenience. Frame color available in Dark Grey. Top finish available in Speckled Grey.

    Click for more
  • RightAngle™ - R-Style™ - Training Tables - C-Series & FLIP Tables

    RightAngle™ - R-Style™ - Training Tables - C-Series & FLIP Tables
    See all 130 items in product family
    RightAngle™ R-Style™ Training Tables - C-Series & FLIP Tables Are Used For Conference Rooms, Seminars, Work Areas And More.

    Training Tables and FLIP Tables are made with embossed modesty panel, aluminum frame and steel legs with built-in vertical wire management for long lasting durability. Laminate surface is thermally-fused with PVC edging for additional strength. FLIP table flip to provide compact storage. Easy-to-operate pull-bar runs length of table. Includes safety lockout for top. Dimensions vary per model.

    Click for more
  • Iceberg Training Tables

    Iceberg Training Tables
    See all 15 items in product family
    Iceberg Training Tables Are Used In a Variety of Educational, Commercial, and Corporate Environments.

    Iceberg training tables are made of melamine and steel for strength and durability. Tables increase maximum seating capacity for application and location versatility. Unit design allows ergonomic mobility, transport, and storage. Available shapes are Oval, Rectangle, and Trapezoid. Leg types are 4 Legged and T Leg. Colors are Black, Graphite, Gray, Mahogany, and Walnut. Dimensions vary per model.

    Click for more
Featured Items