Browse Awnings, Canopies & Shelters

(1,502 items)

Narrow Your Results

Length Feet

  • Less...
  • More...

Width Feet

  • Less...
  • More...

Height Feet

Style

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Palram Patio Covers

    See all 13 items in product family.
    Palram Patio Covers Protect Patios From Inclement Weather In A Variety Of Public And Residential Locations.

    Palram Patio Covers are made of clear multiwall polycarbonate roof panels with rust-resistant aluminum frame for long lasting durability and dependability. Variety of styles and sizes available to provides overhead protection from harsh UV rays while allowing light to shine through. Adjustable pole supports allow cover to handle variety of patio sizes. Some models include sidewall or integrated gutter system. Easy to clean materials eliminate rust and discoloration. Patio Cover EZ Link Kit also available. Frame colors are White. Overall dimensions vary per model. Quantity is 1. 5 Year Limited Warranty.

    Click for more
  • Sidewalk Awning & Smoking Shelters With Barrel Roof

    See all 16 items in product family.
    Sidewalk Smoking Shelters Keep Pedestrians Protected From The Elements.

    Sidewalk shelters mount to exterior building walls to provide a convenient outdoor location for smokers. These wall mount shelters provide a great economical choice for restaurants, bars and other businesses. Smoking shelters double as a bus shelter canopy to keep pedestrians out of the rain. Roof panels are made using 1/4" thick twin wall polycarbonate with bronze tint finish. Framing is made of 6063 aluminum with a dark bronze anodize finish. Barrel roof is curved to prevent snow and rain build-up. Includes a mounting rail, brackets and hardware for installation. Wall mount installation allows you to choose your own clearance height. Measures 2'8"H and extends 5' from wall. Smoking shelters keep outdoor Benches (sold separately) covered to protect them from the elements. 6'L Free Standing Bench with backrest is made of dark brown anodized aluminum. Optional Vinyl Side Wall Curtains (sold separately) act as side panels to enclose the smoking shelter and cover users from rain and snow.

    Click for more
  • Sidewalk Awning & Smoking Shelters With Sloped Roof

    See all 16 items in product family.
    Sidewalk Smoking Shelters Mount To Exterior Building Walls To Provide A Convenient Outdoor Location For Smokers.

    Smoking shelters can also be used as a bus shelter canopy to keep pedestrians covered when raining or snowing. These wall mount shelters provide a great economical choice for restaurants, bars and other businesses. Roof panels are made using 1/4" thick twin wall polycarbonate with bronze tint finish. Framing is made of 6063 aluminum with a dark bronze anodize finish. Includes a mounting rail, brackets and hardware for installation. Wall mount installation allows you to choose your own clearance height. Measures 2'8"H and extends 5' from wall. Smoking shelters keep outdoor Benches (sold separately) covered to protect them from the elements. 6'L Free Standing Bench with backrest is made of dark brown anodized aluminum. Optional Vinyl Side Wall Curtains (sold separately) act as side panels to enclose the smoking shelter and cover users from rain and snow.

    Click for more
  • Palram Door Awnings

    See all 5 items in product family.
    Palram Door Awnings Defines Office And Residential Entrances With A Subtle, Clean Design While Providing Overhead Protection.

    Palram Door Awnings are constructed with virtually unbreakable, clear polycarbonate and galvanized steel for long lasting durability and dependability. Provides overhead protection from inclement weather. Front gutter and hidden gasket directs rain and snow off sides. Variety of panel styles available providing ample light while filtering over 90% of damaging UV rays. Panel colors are Clear, Grey and White. Peak sizes are 6.5 in. and 13.75 in.. Overall dimensions vary per model. Quantity is 1. 5 Year Limited Warranty.

    Click for more
Featured Items