Browse Awnings, Canopies & Shelters

(15,411 items)

Narrow Your Results

Availability

Length Feet

Width Feet

Height Feet

Style

Size

Canopy Color

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Emergency Response & Utility Instant Tent

    Emergency Response & Utility Instant Tent
    See all 1 items in product family
    Festival Emergency Response Instant Canopies Are Used For Field Emergency And Relief Applications.

    Festival Emergency Response Instant Canopies are made with bright orange Polyester pvc cover to provide high visibility for field work or camping grounds. Oval shaped steel tube with side to side reinforced steel trusses provide additional strength. Heavy duty roller bag and ground stakes included. Available styles are Peak With Open Sides and Peak With Closed Sides.

    Click for more
  • SHAX® Portable Utility Tents

    SHAX® Portable Utility Tents
    See all 1 items in product family
    SHAX® 6000 Portable Utility Tent - Lime, 12900

    SHAX® Portable Work Shelters provide relief from the rain, wind and dreaded UV sunrays. Their durable designs offer instant shelter no matter where you are. Engineered with the jobsite - not the backyard - in mind. Powder coated steel frames provide rust resistance while UV and PU coatings on the rugged Nylon shell provide ample protection from the elements. Keep your workers safe and productive in all conditions.

    Features:

    • 10' x 10' foot-print, peak height of 11 feet
    • Rugged 300D Polyester shell with PU coating
    • Double vented top for maximum air flow
    • Weight of less than 50 pounds
    • Convenient wheel bag for easy storage and transport
    • ABS plastic sliders for convenient height adjustment
    • Heavy-duty ground stakes and ropes included
    • Meets CPAI-84 fire code
    Click for more
  • Utility & Work Tents

    Utility & Work Tents
    See all 1 items in product family
    King Canopy FSSHST10WH Heavy-Duty Instant Shelter - 10'Wx10'Dx10'10"H

    King Canopy Heavy-Duty Instant Shelters feature a rugged, white 420 Denier PVC polyester top with heavy-duty, 1 3/8" powder-coated steel frame. Height adjusts in 4" increments. All canopies include heavy-duty carrying bag with wheels, storage pouch and stake kit. Max. side height is 7'1". Optional sidewall kit creates a totally enclosed shelter. Ships unassembled. NOTE: Shelter requires (2) sidewall kits to fully enclose the unit.

    Click for more
Featured Items