Browse Test, Measurement & Inspection

(2,537 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Cables, Receivers, & Transmitters

    Cables, Receivers, & Transmitters
    See all 4 items in product family
    Cables, Receivers, & Transmitters Are Used For Machine Shop And Tool Manufacturing Applications.

    Cables, Receivers, & Transmitters are made of heavy duty materials. Cables, Receivers, & Transmitter types available are U - Wave Connecting Cable C for 959149 or 959150, U - Wave Receiver, 200" Straight Type SPC Cable (905338 - 05), U - Wave Transmitter, U - Wave Connecting Cable B for 05CZA662 or 05CZA663 and 120" Straight Type SPC Cable (905338 - 03). Cables, Receivers, & Transmitters are available with a variety of features.

    Click for more
  • Digital Counters

    Digital Counters
    See all 1 items in product family
    Digital Counters Are Used For Displaying Machine Shop Gage Readings And Other Counting Applications.

    Digital Counters are made of heavy duty materials for long lasting durability. Digital Counter type available is DP - 1VR Digimatic Mini - Processor. Digital Counter features Y Data Output, Palm-Sized Thermal Printer, RS-232C Output and GO/NG Judgment Output.

    Click for more
  • Multiplexers

    Multiplexers
    See all 1 items in product family
    Mitutoyo 64AAB387 MIG-4USB Data Management Hardware

    A measurement data transfer device, MIG-4USB converts digimatic output measurement data to ASCII text via USB or RS-232C and outputs it to an external device such as PC. Up to four measuring instruments with the digimatic output feature can be connected. Units can be daisy-chained to meet any size needs. MIG-4USB includes toggle switch for each input.

    Features:
    • Data output: Via USB or RS-232C interface
    Default Configuration:
    • Data length: 8 bits
    • Start bit: 1 bit
    • Stop bit: 1 bit
    • Parity check: None
    • Baud rate: 9600
    Click for more
  • digital-stopwatches

    digital-stopwatches
    See all 4 items in product family
    Extech 365510 Stopwatch/Clock, Yellow

    Digital stopwatch plus day/month/date calendar and alarm. Water resistant housing is complete with 39 In. (1 m) neck strap and battery.

    Click for more
Featured Items