Browse Test, Measurement & Inspection

(9,933 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 620 items within 21 product groups See all items from other sellers
  • Dial & Electronic Thickness Gages

    Dial & Electronic Thickness Gages
    See all 26 items in product family
    Dial And Electronic Thickness Gages Allow Quick, Highly Accurate Measurements For Machining, Manufacturing And Metalwork Applications.

    Dial And Electronic Thickness Gages are made of steel, carbide, ceramic and other high quality materials for strength and long lasting durability. Tools feature continuous reading dials with revolution counter for absolute measurement of thin materials, plastic films, and small parts. Some models supplied with fitted case for safety and storage. Available accuracies include 0.0002, 0.0008, 0.001, 0.002, 0.004 inch. Measurement ranges are between 0 and 0.05, 0.4, 0.47, 0.5, and 1 inch, or 0.01-0.787, 0.04-8, and 0.04-12 inches. Dimensions, features and specifications vary per type.

    Click for more
  • Height Gages

    Height Gages
    See all 51 items in product family
    Height Gages Allow For Quick, Highly Accurate Measurements In Industrial Metalwork And Machining Applications.

    Height Gages are made of high quality materials for strength and long lasting durability. Some models supplied with fitted cases or pouches for safety and storage. Connection cable and scriber for height gages also available. Available measurement ranges are up to 6, 12, 14, 18, 20, 24, and 40 inches. Available accuracies are 0.0001, 0.0004, 0.0015, 0.0016, 0.002, and 0.0028. Dimensions vary per model.

    Click for more
  • Depth Gages

    Depth Gages
    See all 34 items in product family
    Depth Gauges Provide Precise Depth And Thickness Measurements.

    Inside And Outside Calipers are made of hardened steel and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Large, easy-to-read displays convert readings to both inches, factions and metric readouts. Some models supplied in fitted plastic case. Variety of types available to meet measuring requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Dial Bore Gage Sets

    Dial Bore Gage Sets
    See all 14 items in product family
    Fowler® Dial Bore Gauge Sets Are Great For Use In The Process Of Accurately Measuring Holes.

    Gore gauges are made using an easy-to-read dial indicator with .0005" graduations. Carbide anvils offer direct measurements of holes and round openings. Includes a chrome plated handle with insulated grip. Includes extension holder and fitted case for storage.

    Click for more
  • Snap Gages

    Snap Gages
    See all 9 items in product family
    Fowler® Z-Height-E Gauge Offers Direct Inch & Metric Conversion For Precise Measurements.

    Gauge features a large, high contrast LCD display with hold feature. Offers a .0005" resolution. ABS/INC measurement. Features include floating zero, positive lock and carbide scriber. Includes molded case for storage.

    Click for more
  • Coating & Wall Thickness Gages

    Coating & Wall Thickness Gages
    See all 32 items in product family
    Coating And Wall Thickness Gages Measure Non-Magnetic Coatings On Steel Substrates For Applications Including Construction, Industrial, Contractor And More.

    Coating and wall thickness gages are made of high quality materials for long lasting durability and corrosion resistance. Gages include one-handed menu navigation, multiple calibration adjustment options and built-in temperature compensation for operation convenience, testing versatility and measurement accuracy. Includes Hi-RES mode for increased display resolution, flip display for right-side-up viewing and FAST mode for time efficient inspections. Features USB port and Bluetooth wireless technology for PC connections, data transfer and continuous power supply. Statistics option instantly calculates averages, standard deviation, minimum/maximum thickness and number of readings while measuring. HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits. Uses alkaline or rechargeable batteries with built-in charger. Added features include onscreen help, real time graphing, picture prompting and batch notes. Accessories include FS probe, protective rubber holster with belt clip, 3 AAA alkaline batteries, protective lens shield, USB cable and more. Meets ASTM requirements. Dimensions vary per model.

    Click for more
  • Pin Gage Sets

    Pin Gage Sets
    See all 13 items in product family
    Pin Gage Sets Are Used For Applications Including Construction, Industrial, Commercial, And More.

    Pin gage sets are made of steel for long lasting durability and dependability. Sets are designed for gaging slots, verifying hole distances, measuring dimensions, determining locations, and more. Pins are centerless lapped with etched sizing. Includes color coded, fully adjustable Go/No-Go gage handle. Features high impact protective cases for content organization and protection. Inspection certificate included. Types are Minus and Plus. Package quantities range from 50 to 250. Dimensions vary per model.

    Click for more
  • Telescoping Gages

    Telescoping Gages
    See all 21 items in product family
    Telescoping Gages Allow For Quick Checking Of Inside Measurements In A Variety Of Applications.

    Telescoping Gages are made of hardened steel, titanium coatings, satin chrome finishes and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Allows for quick measurement of inside diameter of deep holes and width of slots. Some models supplied with fitted cases or pouches for safety and storage. Variety of types available to meet job requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Metalworking Gages

    Metalworking Gages
    See all 7 items in product family
    Metalworking Gauges Provide Quick Measurements For Precise, Accurate Metal Fabrication In The Shop Or The Field.

    Metalworking Gauges are made of alloy steel, stainless steel, satin chrome plating and other high quality materials for strength and long lasting durability. Variety of measurement gauges available to meet particular need, application or budget requirement. Supplied with fitted case or pouch for safety and storage. Types are Adjustable Welding Gauge, Butt-Weld & Fillet-Weld Gauge, Electronic Digital Welding Seam Gauge, Multi-Purpose Welding Gauge, Pipe Welding Gage, Sheet Metal Gage and Welding Seam Gage. Dimensions, leaf counts, features, color finishes and specifications vary per type.

    Click for more
  • Stainless Steel Thickness / Feeler Gage

    Stainless Steel Thickness / Feeler Gage
    See all 27 items in product family
    Precision Brand® Stainless Steel Thickness Gages Are Used For Aircraft, Power/Utility, Food, Automotive And Marine Industries.

    Precision Brand® Stainless Steel Thickness Gages are made from 1/2" wide, 300 series stainless steel for long lasting durability. Used where stringent, corrosion resistant, and low magnetic material is needed to check extremely tight tolerances or close spacing. Good conductors and withstand high temperatures. Thicknesses marked every 6" in metric and decimal. Available sizes are 5", 12" and 25" lengths, 1/2" widths and varying thicknesses

    Click for more
  • Steel Feeler Gage

    Steel Feeler Gage
    See all 190 items in product family
    Precision Brand® Steel Feeler Gages Are Used For Most General Maintenance And Tool/ Die Applications.

    Precision Brand® Steel Feeler Gages are made from 1/2" wide, C1095 close grain, high carbon spring steel for long lasting durability and ground/polished to precision tolerances. Used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required. Thicknesses clearly marked every 6" in metric and decimal. Available sizes are 3, 5", 12" and 25" lengths, 1/2" widths and varying thicknesses

    Click for more
  • Brass Thickness / Feeler Gage

    Brass Thickness / Feeler Gage
    See all 42 items in product family
    Precision Brand® Brass Thickness Gages Are Used For Computer, Mining And Electronics Industries.

    Precision Brand® Brass Thickness Gages are made from 1/2" wide, CDA 260 alloy brass for long lasting durability. Used in manufacturing and maintenance where nonmagnetic, noncorrosive product is needed to check extremely close spacing. Thickness is clearly marked every 6" in metric and decimal. Available sizes are 5" and 12" lengths, 1/2" widths and varying thicknesses Package quantities are 10 and 12

    Click for more
  • Dial Bore Gages

    Dial Bore Gages
    See all 13 items in product family
    Dial Bore Gages Are Designed For Use In Machine Shop And Mechanical Engineering Applications.

    Dial Bore Gages are made of high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Allows for quick, highly accurate measurements. Some models supplied with fitted cases for safety and storage. Variety of types available to meet job requirements. Dimensions, features, capacities, handle types, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Angle Gages

    Angle Gages
    See all 6 items in product family
    Angle Gages Are Used For Industrial Metalwork And Machining Measuring Applications.

    Angle Gages are made of stainless steel, satin chrome finish and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Provides highly accurate measurements in many machining applications. Includes case or pouch for safety and storage. Variety of types available to meet job requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Radius Gage Sets

    Radius Gage Sets
    See all 19 items in product family
    Radius Gage Sets Are Used For Use By Electricians, Welders, Engineers To Make Precision Curve Measurement Applications.

    Radius Gage Sets are made of stainless steel and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Some models supplied with case or pouch for safety and storage. Types are Concave/Convex Blade Radius Gage Set and Radius Gage Set. Dimensions, leaf counts, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Taper Gages

    Taper Gages
    See all 5 items in product family
    Taper Gages Are Used For Determining Hole Sizes In Dies And All Kinds Of Other Work Applications.

    Taper Gages are made of stainless steel, tempered steel, chrome plating and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Allows for quick, highly accurate measurements of opening, slot width, hole size and gap width. Some models supplied with fitted case or pouch for safety and storage. Variety of types available to meet job requirements. Dimensions, features, accuracies, ranges, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Surface Profile Gages

    Surface Profile Gages
    See all 2 items in product family
    PosiTector® SPG Advanced Surface Profile Gage

    The PosiTector SPG3 includes an Advanced(3) gage body and a built-in removable SPG probe for measuring surface profile and peak-to-valley surface profile heights. Conforms to ASTM D4417-B, AS 3894.5-C (with optional 30° tip angle), U.S. Navy NSI 009-32, SANS 5772 and others.

    Features:
    • Enhanced one-handed menu navigation
    • Fast measurement rate of over 50 readings per minute - ideal for quickly and accurately measuring surface profile over large surface areas
    • RESET feature instantly restores factory settings
    • Solvent, acid, oil, water and dust resistant - weatherproof
    • 60°-angle tungsten carbide tip for long operational life and continuous accuracy - field replaceable
    • Shock-absorbing, protective rubber holster with belt clip
    • Certificate of Calibration showing traceability to NIST included (Long Form)
    • Built-in temperature compensation ensures measurement accuracy
    • Glass zero plate and metal shim included
    • Conforms to national and international standards including ISO and ASTM
    • Gage body universally accepts all PosiTector 6000 (coating thickness), SPG (surface profile), and DPM (environmental) probes
    • 30°-angle interchangeable probe tip available for special applications
    • Selectable display languages
    • Easy-to-read, Hi Contrast backlit LCD display for bright or dark environments
    • Flip display enables right-side-up viewing
    • Uses alkaline or rechargeable batteries (built-in charger)
    • Continually displays/updates average, standard deviation, min/max thickness and number of readings
    • Every store measurement is date and time stamped
    • HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits
    • Software updates via web keep your gage current
    • USB port for fast, simple connection to a PC and to supply continuous power. USB cable included
    • USB mass storage - stored readings and graphs can be accessed using universal PC/ Mac web browsers or file explorers. No software required
    • PosiTector.net - a free web-based application offering secure storage of thickness readings
    • Every stored measurement is date and time stamped
    • Two year warranty on gage body AND probe
    • Hi Contrast reversible color LCD display
    • Storage of 100,000 readings in up to 1,000 batches and sub-batches
    • Smart Batch allows entry of user-defined parameters and criteria to comply with various standards and test methods
    • On-screen help, real time graphing, picture prompting and batch notes
    • Batch Annotation - Create meaningful batch names and enter notes directly on the instrument using a familiar on-screen QWERTY keyboard
    • Data transfer via Bluetooth Wireless Technology to a PC or optional portable printer
    Comes complete with Advanced(3) gage body, SPG probe, glass zero plate, metal shim, protective rubber holster with belt clip, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST, USB cable, two (2) year warranty.

    Click for more
  • Drill Gages

    Drill Gages
    See all 6 items in product family
    Drill Gages Are Used For Machining And Manufacturing Applications.

    Drill Gages are made of heavy duty steel for long lasting durability. Drill Gage types available are 1/16 - 1/2" Drill Gage, Drill Gage (1/16" to 1/2" x 64ths), Drill Gage (No. 1 to No. 60) and Drill Gage (No. 61 to No. 80).

    Click for more
  • Feeler Gage Sets

    Feeler Gage Sets
    See all 42 items in product family
    Feeler Gage Sets Are Used For Machine Shop, Automotive And Mechanical Engineering Applications.

    Telescoping Gages are made of hardened alloy steel, brass and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Allows for quick measurement of inside diameters. Used for use in manufacturing and maintenance operations where setting close spacing or checking extremely tight tolerances is required. Some models supplied with case for safety and storage. Variety of types available to meet job requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Electronic Bore Gages

    Electronic Bore Gages
    See all 21 items in product family
    Electronic Bore Gage Sets Provide Accurate Measurements Of Bores.

    Electronic Bore Gage Sets are made of steel, polymer and other high quality materials for strength and long lasting durability. Variety of types available to meet test, measuring and inspection requirements. Some models included fitted storage case. Available types are Electronic Dial Bore Gage Set, Electronic Digital Bore Gage, Electronic Bore Gage, 2-Point Bore Gage and Pistol Grip Set. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Screw Pitch & Wire Thickness Gages

    Screw Pitch & Wire Thickness Gages
    See all 40 items in product family
    Screw Pitch And Wire Thickness Gages Are Used For Precise Measuring In Machining And Manufacturing Applications.

    Screw Pitch And Wire Thickness Gages are made of steel and other high quality materials for strength and long lasting durability. Pitch gages are designed to check and set screw cutting tools for identifying pitch of most common thread forms. Thickness gages are tested and marked with thickness measurements to accurately determine the thickness of non-ferrous wires, metals and rods. Some models supplied with case or pouch for safety and storage. Gages available with 8 to 52 Straight or Tapered Leaves. Wire gages measure American Standard Wire From 0 to 36. Tools available with Metric, Imperial, and Acme measurement systems. Dimensions vary per model.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

104 Results 24 72per pg

Sort By: 
1 2 3 4 ...

104 Results 24 72per pg