| |
ET8000 Series 7-Day Astronomic Time Switches, Track Sunrise & Sunset |
 |
|
|
|
|
|
| Intermatic"s Electronic Astronomic 7-Day Time Switch automatically switches loads according to a preset weekly schedule with to-the-minute accuracy. The astronomic feature provides sunset ON and sunrise OFF settings to eliminate the need for separate photo control devices. Click for more |
|
|
|
|
TORK SS Series In-Wall Solid State Timers |
 |
|
|
|
|
|
SS Series In-Wall Solid State Timers Provide Digital Time Switching For Lighting Or Motor Loads.
SS Series In-Wall Solid State Timers allow lights or machinery to be switched on manually and switched off automatically. Timers are ideal for situations where an occupancy sensor is not suitable. Preset time is adjustable from 1 minute up to 18 hours. Click for more |
|
 |
ET1700 Series 7-Day Time Switches, Permit Different Operation Each Day |
 |
|
|
|
|
|
| Upgrading to an electronic time switch has never been easier than now with the new ET1700 Series. Features include; Automatic Daylight Saving Time adjustment, multi-volt operation from 120 to 277 VAC, and to-the-minute programming for accurate load control and reduced energy costs. Up to 28 set points or events (14 ON/14 OFF per channel) can be distributed throughout the days of the week. Click for more |
|
|
|
|
EI600 Series Decorator Electronic 7-Day Astro Time Switches |
 |
|
|
|
|
|
| This easy to program timer provides up to 40 ON/OFF operations per week which can be used for 24-hour or 7-day load control. The astronomic feature provides sunset ON and sunrise OFF settings and the auto daylight savings adjustment means you can "set-it and forget-it". Click for more |
|
 |
Electronic 24-Hour / 7-Day Time Switch |
 |
|
|
|
|
|
| The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. Click for more |
|
|
|
|
Electronic Lamp and Appliance Timers |
 |
|
|
|
|
|
Electronic Lamp and Appliance Timers Are Ideal To Control Lamps And Other Appliances.
Electronic Lamp and Appliance Timers have a decorative protective cover for long lasting durability and setting protection. Extra untimed outlet for additional appliances, 2 On/ 2 Off Settings per day, and large digital display provide ease of use. Click for more |
|
 |
Digital Outdoor Timers |
 |
|
|
|
|
|
Digital Outdoor Timers Are Ideal For Landscape, Security And Holiday Lighting Applications.
Digital Outdoor Timers are weatherproof for long lasting durability. Wall-mounted with large, illuminated digital display provides ease of operation. 3 Outlets, 2 Timed and 1 untimedfor use with other products. Optional 3 On/Off Settings (Prog. 1, Prog. 2, Prog. Click for more |
|
|
|
|
Sylvania In-Wall Timers |
 |
|
|
|
|
|
Sylvania In-Wall Timers Are IdealTo Replace Any Indoor Wall Swtich Or To Control Lamps And Other Apppliance.
In-Wall Timers have a Zip-Set Technology with One-StepSet-Up for easy installation. Large, illuminated digital display and keypad provide easy-to read operation, and random settings provide additional security. Click for more |
|
 |
Digital Industrial Time Switch |
 |
|
|
|
|
|
Digital Industrial Time Switches Are Ideal For Pools, Spas, Fountains, Commercial Lighting And Outdoor Signage.
Digital Industrial Time Switches are made of heavy duty all metal with an unbreakable, vandal-resistant tamperproof housing for long lasting durability. Click for more |
|
|
|
|
Electronic Control Accessories |
 |
|
|
|
|
|
Electronic Control Accessories Are Ideal For Electronic Control Of Timers In A Variety Of Industrial Environments.
Electronic Control Accessories provide control over electronic timers. TRP Powerpacks are self-contained transformers and relays. Internal power source provides low voltage control of line voltage contacts, eliminating need for separate step-down transformer. Click for more |
|
 |
TORK SSA Series Digital Elite Timers |
 |
|
|
|
|
|
SSA Series Digital Elite Timers Ensure Energy Savings For Lighting Or Motor Loads.
SSA Series Digital Elite Timers are made with a Liquid Crystal Display and electroluminescent backlighting for easy reading in light or dark areas. Tamper-resistant time-on interval can be preset. Timers may use manual scroll-up mode, or a fixed interval timer may be used.
Click for more |
|
|
|
|
TORK Multipurpose 1 or 2 Channel Controls |
 |
|
|
|
|
|
Multipurpose 1 Or 2 Channel Controls Allow Automatic Timing Of Lights And Other Electrical Applications.
Multipurpose controls allow pre-programming of lights in a variety of industrial and commercial environments. E100PB Series Controls are 1-channel digital time switches with an easy-to-read display and supercapacitor backup. Click for more |
|
 |
Digital Lighting Controllers |
 |
|
|
|
|
|
Digital Lighting Controllers Provide Control Of Lighting And HVAC Systems For After-Hours Usage.
Digital Lighting Controllers are available in several varieties. LC200 Series Controllers feature an interacting electronic control and electronic light sensor. LC200 controllers offer separate control of two lighting zones with settable light level set points. Click for more |
|
|
|
|
Tork ACT Series Adjustable Cycle Timers |
 |
|
|
|
|
|
Tork ACT Series Adjustable Cycle Timers Allow Electrical Loads To Cycle On And Off With Electronic Accuracy.
Tork ACT Series Adjustable Cycle Timers are available in several sizes and styles. Two control knobs are labeled "On" and "Off" in realtime with no percentages. Each knob has a hold setting for manual on or off. Click for more |
|
 |
Remote Contactors |
 |
|
|
|
|
|
Remote Contactors Are Ideal For Lighting Loads, Exhaust Fans, Electric Heaters And More.
Remote Contactors may be wired either near or remote from controllers. Contactors can switch up to 40 Amps per pole from 120VAC to 480VAC, 1 or 2 circuits simultaneously. Available with 1 or 4 contactors.
Click for more |
|
|
|
|
Multipurpose Controls |
 |
|
|
|
|
|
Multipurpose Controls Provide Timed Switching Of Electricity In A Variety Of Environments.
Multipurpose Controls provide programmable control of power for lights, appliances and more. K Series Multipurpose Controls are self-prompting with Yes/No/Enter programming. Settings are confirmed with an audible signal. Available with 4, 6 or 8 channels. Click for more |
|
 |
Electronic Water Heater Timers |
 |
|
|
|
|
|
| These time switches provide automatic control for electric water heaters. They provide to-the-minute accuracy in programming and time keeping. The time switches can be programmed for repeat daily scheduling, 5-day working week scheduling, weekend scheduling or any individual day scheduling. Click for more |
|
|
|
|
EI200 Series Decorator Electronic Auto-Off Timers |
 |
|
|
|
|
|
The EI200 series timers provide silent operation in time ranges from 30 minutes up to 12 hours. Replaces single-pole switches in a variety of applications. Switch ratings - Resistive (heater): 15 amp; 1800 watts; Tungsten (incadescent): 8.3 amp; 1000 watts; Ballast (fluorescent): 8 amp. Not for use with sunlamps, saunas, etc.
Click for more |
|
 |
2-Channel Electronic 24-Hour / 7-Day Time Switch |
 |
|
|
|
|
|
| The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. Click for more |
|
|
|
|
2-Channel 24-Hour Or 7-Day - 42 Programs, Automatic Daylight Changeover |
 |
|
|
|
|
|
| The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. Click for more |
|
 |
Electronic 24-Hour / 7-Day Timer Modules |
 |
|
|
|
|
|
| The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. Click for more |
|
|
|
|
EI Series Decorator Electronic Auto-Off Timers |
 |
|
|
|
|
|
| The EI400 series provides more specification flexibility, ease of installation and absolutely silent operation. A factory supplied CR2 lithium battery provides up to three years of time keeping without AC power and user program selection is stored in non-volatile memory. A low battery indicator appears in the display when the battery requires replacement. Click for more |
|
 |
EI500 Series Decorator Digital 7-Day Time Switches |
 |
|
|
|
|
|
| The EI500 series compact 7-day timers provides up to 7-ON and 7-OFF operations per week which can be used for 24-hour or 7-day load control of lights, fans, pumps, and other medium-duty loads for energy savings, security, and convenience. Its compact, quiet, low profile design is easy to program for to-the-minute 24-hour or 7-day control. Click for more |
|
|
|
|
ET1100 Series 24-Hour Time Switches, Same Operation Each Day |
 |
|
|
|
|
|
| Upgrading to an electronic time switch has never been easier than now with the new ET1100 Series. Features include; Automatic Daylight Saving Time adjustment, multi-volt operation from 120 to 277 VAC, and to-the-minute programming for accurate load control and reduced energy costs. Up to 28 set points or events (14 ON/14 OFF per channel) can be preset to automatically repeat on a daily basis. Click for more |
|
 |