Browse Tool Storage, Carts, & Organization

(6,225 items)

Narrow Your Results

Availability

Free Shipping

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Drawer Quantity

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Tool Carts

    Tool Carts
    See all 37 items in product family
    Tool Storage Carts Transport Tools And Parts Easily.

    Tool Storage Carts are made of steel with reinforced sides and tops for long lasting durability and performance. Locking drawers and compartments provide security. Stores and secures valuable tools with cylinder lock and key. Full-length drawer pulls for easy retrieval. Bottom tray for tool storage includes lip edges to prevent cargo from falling. Includes 2 rigid and 2 swivel casters for easy mobility.

    Click for more
  • Mobile Project & Work Centers

    Mobile Project & Work Centers
    See all 5 items in product family
    Mobile Project And Work Centers Provide Convenient Tool Storage And Work Surfaces For Workshops, Garages, Automotive Centers And More.

    Mobile Project And Work Centers organize hand tools and hardware in durable steel and heavy duty plastic drawers for long lasting dependability. Features full extension steel drawer slides for easy access. Easy view molded-in parts compartments and metric conversion chart on body adds to convenience. Some models include pegboard on each end for added hanging storage. Built-in cord storage. 2 rigid and 2 swivel casters with brakes allow easy mobility and lock to keep work center in place. Available with 3, 5, or 7 drawers. Colors are Black, and Gray/Red, and Grey/Blue. Dimensions and weight capacities vary per model.

    Click for more
  • Maintenance & Storage Carts

    Maintenance & Storage Carts
    See all 26 items in product family
    Strong Hold Products Six-Drawer Tool Cart Is Popular Mobile Tool Storage For Industrial Or Commercial Job Sites.

    Strong Hold Products Six-Drawer Tool Cart is all welded from high strength steel for lasting durability and rugged protection. 225-lb. capacity drawers hold heavy tools and parts. Side storage compartment with adjustable shelf accommodates dies, vices and other bulky items. Steel top has retaining lip on three sides to keep items in place during transport. Three-point locking system with padlockable handle provides maximum security. Side push handle and casters add mobility. Overall size is 48"Wx24"Dx44"H. Color finish is Gray.

    Click for more
  • Kennedy® Stainless Steel Roller Cabinets

    Kennedy® Stainless Steel Roller Cabinets
    See all 3 items in product family
    Kennedy® Stainless Steel Roller Cabinets Offer Superior Corrosion Resistance For Corrosive Environments.

    Heavy duty corrosion resistant type 304 stainless steel body and drawers with a #4 brushed finish. Top features raised edges on 3 sides to retain contents. Drawers feature ball bearing slides that offer 125 lb. drawer capacity. Includes tubular steel push handle. Stainless steel drawer pull handles. Tubular lock with 2 keys secures all drawers. Moves easily on 5" non-marring polyurethane casters (2 rigid, 2 swivel with brakes). Optional Work Surface adds a seamless, ABS white plastic top to your roller cabinet. 3/4" raised edges retain contents.

    Click for more
  • Sunex® 5-Drawer Tool Carts w/ FREE Bench Grinder

    Sunex® 5-Drawer Tool Carts w/ FREE Bench Grinder
    See all 3 items in product family
    Sunex® 8045 5-Drawer Tool Cart w/ FREE Bench Grinder

    Tool Cart Features:
    • Large, easy to maneuver 5" wheels: 2 locking and 2 standard
    • 75% assembled, making it one of the easiest and quickest carts in the market to put together
    • Flip top locking lid
    • 5 drawers (three 1.5" deep, one 3" deep and one 5" deep) all preassembled and keyed the same
    • Screwdriver/prybar holder and side work shelf
    • EVA foam drawer liners included
    • Chrome 16 gauge steel frame and powder coated finish
    Bench Grinder Features:
    • Bright, flexible work light
    • Has two 6" grit wheels: coarse 36 and medium 60
    • Each wheel has protective spark guard and adjustable eye shield
    • Mounting holes and rubber feet make grinder easy to mount
    • Conveniently placed, easy to use on/off switch
    • Long, 6-foot power cord
    • Cast iron base for durability
    • Ball bearing construction for smooth operation
    • 1/2" Arbor accepts standard 6" wheel
    • Uses regular incandescent light bulbs (check head for max wattage)
    • UL & CSA Listed
    • Includes: eye shields (RS500119B) & tool rests (RS500135B)
    Click for more
Featured Items