Browse Tool Boxes, Storage & Organization

(1,023 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Type

  • Less...
  • More...

Style

  • Less...
  • More...

Width Range

  • Less...
  • More...

Depth Range

  • Less...
  • More...

Height Range

  • Less...
  • More...

Drawer Quantity

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Tool Carts

    Tool Carts
    See all 21 items in product family
    Tool Storage Carts Transport Tools And Parts Easily.

    Tool Storage Carts are made of steel with reinforced sides and tops for long lasting durability and performance. Locking drawers and compartments provide security. Stores and secures valuable tools with cylinder lock and key. Full-length drawer pulls for easy retrieval. Bottom tray for tool storage includes lip edges to prevent cargo from falling. Includes 2 rigid and 2 swivel casters for easy mobility.

    Click for more
  • Mobile Project & Work Centers

    Mobile Project & Work Centers
    See all 3 items in product family
    Mobile Project And Work Centers Provide Convenient Tool Storage And Work Surfaces For Workshops, Garages, Automotive Centers And More.

    Mobile Project And Work Centers organize hand tools and hardware in durable steel and heavy duty plastic drawers for long lasting dependability. Features full extension steel drawer slides for easy access. Easy view molded-in parts compartments and metric conversion chart on body adds to convenience. Some models include pegboard on each end for added hanging storage. Built-in cord storage. 2 rigid and 2 swivel casters with brakes allow easy mobility and lock to keep work center in place. Available with 3, 5, or 7 drawers. Colors are Black, and Gray/Red, and Grey/Blue. Dimensions and weight capacities vary per model.

    Click for more
  • Maintenance Carts & Mobile Workbenches

    Maintenance Carts & Mobile Workbenches
    See all 31 items in product family
    Knaack 44 Jobmaster® Rolling Work Bench, 800 Lbs., Steel, Tan

    The Knaack Model 44 JOBMASTER® Rolling Work Bench measures 40-3/4"L and can carry the load in more ways than one. The heavy-duty top provides a handy work surface with a load capacity of 800 lbs. Inside the bench, four drawers and a half-width shelf keep things organized.

    Features:

    • Load capacity 800 lbs.
    • WATCHMAN® IV Lock System with recessed lock housing for protection against theft
    • Lock System saves you time and money with a one-time install
    • Includes 4 in casters set (2 swivel; 2 rigid), four drawers and a half-width shelf
    • Heavy-duty 16-gauge steel construction with fully arc-welded seams
    • Four heavy duty drawers are rated for 50 lbs. and operate on ball bearing slides
    • Designed for those individuals who need a strong and durable bench with basic storage needs
    • The heavy-duty top works great as a work surface and for mounting pipe threaders or vices
    • Work benches provide secure storage on wheels
    • Powder-coat finish for superior durability and corrosion resistance


    Click for more
  • Sunex® 5-Drawer Tool Carts w/ FREE Bench Grinder

    Sunex® 5-Drawer Tool Carts w/ FREE Bench Grinder
    See all 3 items in product family
    Sunex® 5-Drawer Tool Carts w/ FREE Bench Grinder Are Used For Applications Including Manufacturing, Industrial, Automotive, And More.

    Sunex® 5-drawer tool carts w/ FREE bench grinder is made of steel and iron for long lasting durability and dependability. Carts provide convenient equipment storage, organization, and mobility. Locking casters allow ergonomic unit maneuverability and stability. Includes EVA foam drawer liners for content protection. Features powder coated finish for corrosion resistance. Bench grinder includes two grit wheels for application versatility. Wheels feature spark guard and adjustable eyeshield for user safety. Flexible work light allows directional control for user visibility. Includes mounting holes and rubber feet for mounting ease. Weight capacity is 350 lbs. Package quantity is 1. Colors are Black, Blue, and Red. UL and CSA listed. Dimensions are 36"W x 16"D x 40"H.

    Click for more
  • Drawer Liners

    Drawer Liners
    See all 5 items in product family
    Drawer Liners Are Used For Applications Including Manufacturing, Commercial, DIY, And More.

    Drawer liners are made of foam and vinyl for long lasting durability and corrosion resistance. Liners are designed to provide tool stability and abrasion resistance for tool chests, roller cabinets, and more. Units are resistant to most chemicals including fuel, coolants, and more. Customizes easily with scissors or utility knife. Available styles include Cut to Fit Roll and Cut to Fit Sheets. Colors are Black, Black/Red, and Blue/Yellow. Dimensions vary per model.

    Click for more
Featured Items