Browse Trucks & Carts

(6,908 items)

Narrow Your Results

Free Shipping

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

Construction

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Bedside Medical Carts

    Bedside Medical Carts
    See all 11 items in product family
    Bedside Medical Carts Allow Easy Access To Medical Supplies In Hospitals, Nursing Homes, School Infirmaries And More.

    Bedside Medical Carts provide safe and convenient storage for medical tools and substances. Carts are made of high density polyethylene, ABS, PETG and steel to provide long lasting durability. Carts are available in a variety of sizes and configurations. Shelf quantities are 1, 2 and 6 Side-Mounted. Drawer quantities are 3, 4, 5 and 6. Available in 14 color finishes. Dimensions vary.

    Click for more
  • Lakeside® Adjustable Folding Linen Hampers

    Lakeside® Adjustable Folding Linen Hampers
    See all 1 items in product family
    Lakeside® Adjustable Folding Linen Hampers Are Used For Use In Hospitals, Exam Rooms, School Nurse Offices And More.

    Hampers are made with a wide base that adjusts easily to hold 18”, 22” or 25” diameter bags for flexibility. Strong open-air slats allow maximum air circulation and mold prevention. Chrome finish is durable and easy to clean. 3” rubber ball bearing casters provide smooth movement and maneuverability. Folds easily for compact storage.

    Click for more
  • Stainless Steel Medical Case Carts

    Stainless Steel Medical Case Carts
    See all 13 items in product family
    Stainless Steel Case Carts Are For Use In Hospitals, Private Medical Practices, Nursing Homes, School Infirmaries, Clinics, Operating Rooms And More.

    Stainless Steel Case Carts have a stainless steel construction for long lasting durability and strength. Designed for storing, organizing and transporting medical supplies and instruments. Casters (wheels) provide easy mobility and smooth rolling for confident use. Locking latch ensures added security and corrosion resistant construction minimizes wear. Choose from many types of Carts to fit the job at hand. Available with different shelf and door styles for increased versatility. Dimensions and colors vary per model.
    Click for more
  • Lakeside® Stainless Steel Mobile Medical Equipment Carts

    Lakeside® Stainless Steel Mobile Medical Equipment Carts
    See all 6 items in product family
    Stainless Steel Mobile Medical Equipment Carts Provide Convenient Storage And Writing Surfaces For Hospitals, Doctor's Offices, School Infirmaries And More.

    Mobile Medical Equipment Carts are made using stainless steel for lasting durability and easy cleaning. All-swivel rubber casters allow easy maneuverability. Stainless Steel Utility Carts with drawers offer protective storage for delicate or sterilized equipment. Available load capacities are 300 and 500 lbs. Shelf quantities are 2 and 3. Dimensions vary per model.
    Click for more
  • Lakeside® Stainless Steel Mobile Medical Machine Carts

    Lakeside® Stainless Steel Mobile Medical Machine Carts
    See all 4 items in product family
    Lakeside® Stainless Steel Mobile Machine Carts Are Used For Holding Heavy Machinery In Laboratories, Kitchens, Workshops And More.

    Machine Carts are stainless steel for lasting durability and easy cleaning. 18 gauge stainless steel top is reinforced for extra strength. 12 gauge angle legs for rigidity. Lower shelf provides added storage space for accessories and other supplies. Polyurethane casters allow easy mobility. Machine Carts hold up to 500 lbs. Available in four sizes.
    Click for more
  • Lakeside® Stainless Steel Linen Service Carts

    Lakeside® Stainless Steel Linen Service Carts
    See all 4 items in product family
    Stainless Steel Linen Service Carts Are Used For Hotels, Hospitals, Nursing Homes And More.

    Linen Service Carts are made using stainless steel for lasting durability and easy cleaning. All-welded build eliminates nuts and bolts for a stronger overall structure. Compact size allows for easy maneuverability. Bumpers on legs and handles protect walls and furniture from marring. Available with or without Nylon Cart Cover. Choose from 2 sizes.
    Click for more