Browse Trucks & Carts

(6,687 items)

Narrow Your Results

Width Inches

Length Inches

Height Inches

Capacity Lbs.

Brand

Recently Viewed

Categories

  • New Age Aluminum Box Trucks

    New Age Aluminum Box Trucks
    See all 2 items in product family
    Transport Heavy Loads up to 2600 Lbs.

    Aluminum box trucks are used for use in walk-in coolers and freezers to transport large loads of beef, stock or produce. Truck base is constructed of 1-½" x 2-¾" x .070" wall extruded aluminum tube with welded 1-½" x 1-½" x .070" wall tube lateral braces for strength. Upper shelf features 1-½" x 3-1/8" x .070" wall aluminum tube frame and 1-½" x 1-½" x .070" wall lateral tubes supported by 1-½" x 1-¾" x .070 wall extruded aluminum tube uprights welded securely to the base. Rolls smoothly with 6" x 2" polyurethane casters (2 swivel, 2 rigid). Lifetime Warranty against rust and corrosion. NSF Approved.
    Click for more
  • Winholt® Aluminum "Sani-Mobile Cooler" Shelf Truck

    Winholt® Aluminum
    See all 1 items in product family
    The HD Sani-Mobile Cooler Cart Is Used In A Variety Of Commercial And Industrial Purposes For Transporting Materials.

    The HD Sani-Mobile Cooler Cart is constructed of heavy-duty, all-welded aluminum for long lasting durability. It features two separate shelves at 25" in width by 63" in length. Produced by Win-Holt, the cooler cart has a 3,000-lb. capacity. It uses two rigid plate casters and two Phenolic swivel plate casters for maximum maneuverability and ease of use. The HD Sani-Mobile Cooler Cart also features NSF and USDA approval.

    Click for more
  • New Age Unit-T-Truck Aluminum Package Trucks

    New Age Unit-T-Truck Aluminum Package Trucks
    See all 2 items in product family
    Vented Shelf Trucks are perfect for Manufacturing, Food Service and Hospitality applications.

    All-welded aluminum shelf trucks are used for storing and transporting unpacked merchandise, as the shelves will not accumulate dirt like a solid shelf. Truck base is constructed of 1-½" x 2-¾" x .070" wall extruded aluminum tube with welded 1-½" x 1-½" x .070" wall tube lateral braces for strength. Shelves are constructed of 1-½" x 2-¼" x .100" wall aluminum T-bar. Rolls smoothly with 2 swivel, 2 rigid rubber casters. Lifetime Warranty against rust and corrosion. NSF Approved.
    Click for more
  • Winholt® Welded Aluminum Shelf Trucks

    Winholt® Welded Aluminum Shelf Trucks
    See all 3 items in product family
    Aluminum Banquet Trucks Are Used For Storage And Transportation Of Pots, Pans, Dishes, Cups, Cookware And More.

    Banquet carts are made from all-welded 1-1/2”x 1-1/2” x 3/16” reinforced aluminum. Shelves are made of heavy-duty reinforced aluminum sheet. Shelves feature raised lips on 3 sides to retain cargo during transport. Wrap-around bumper protects from marring walls and doorways. Maneuvers on two rigid and two swivel 8” polyurethane casters. NSF® Certified. Lifetime Rust-Free Limited Warranty.
    Click for more
  • New Age "Test Drive" Adjustable Aluminum Shelf Truck

    New Age
    See all 1 items in product family
    Lightweight Truck can be easily Disassembled to Reduce Return Freight Costs.

    This versatile truck offers a low-cost solution to pick and put. Shelf truck ships knocked-down to reduce 2-way freight costs and storage space. Lightweight, corrosion resistant aluminum truck is also used for restocking point-of-sale and walk-in coolers to save space. Slatted shelves allow for easy wash-down. Upper and middle shelves are adjustable on 2" increments in height and tilt, or can be removed for added flexibility. Twin push handles are also adjustable and removable. Picking cart rolls smoothly with six 5" non-marking polyurethane casters (4 swivel, 2 rigid) that allow the unit to turn on its own radius.
    Click for more