Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,145 Items)
Sub Category
Trucks-Mattress Moving (4)
Remove
Narrow Your Results By:
Our Price
Under $190.00 (1)
$199.00 - $200.00 (1)
$205.00 - $206.00 (1)
Over $209.00 (2)


      Categories
Trucks & Carts



Mattress Moving Trucks
Mattress Moving Trucks The Perfect Solution to easily Move Mattresses!

A mattress can be a real chore to move, and it usually requires two people to accomplish the job. These trucks are designed to easily transport standard or wider "pillow type" mattresses without straining your back. The platform of the truck puts the load bearing responsibility on the truck instead of the driver. Unique lower handle offers the ability to use the mattress truck in the 2 wheel mode when maneuvering in tight places or down stairways. Truck rolls smoothly on two 4" swivel and two 5" rigid non-marking gray rubber casters. All-welded steel construction with a durable powder coat finish. Shipped assembled.

Mattress Moving Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS
TRUCK TYPE USABLE CRADLE W" L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE
Mattress Truck without Divider21-1/25523-1/244-1/2300
WB984947$189.95
Mattress Truck with Divider9-1/25523-1/244-1/2300
WB984948$199.95
Pillow Top Mattress Truck without Divider27552944-1/2300
WB984949$205.95
Pillow Top Mattress Truck with Divider13552944-1/2300
WB984950$209.95
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
(76)