Browse Trucks & Carts

(6,831 items)

Narrow Your Results

Availability

Shelf Quantity

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 516 items within 18 product groups See all items from other sellers
  • Nexelate Wire Shelf Trucks & Utility Carts

    Nexelate Wire Shelf Trucks & Utility Carts
    See all 44 items in product family
    Nexelate, the Newest Corrosion Resistant Finish from a Leader in the Industry, Incorporates a Silver Epoxy Powder Coat over a Rust Inhibiting Undercoat.

    Carts and Trucks roll smoothly on 4 swivel 5" polyurethane casters. NSF approved for wet and dry applications. Truss-reinforced shelves. Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves are easily adjusted on 1" increments on numbered posts. Quick assembly.

    7 Year Limited Warranty against rust and corrosion in wet or dry applications.
    Click for more
  • Nexel® NSF Adjustable Chrome Wire Shelf Trucks

    Nexel® NSF Adjustable Chrome Wire Shelf Trucks
    See all 56 items in product family
    The Industry Standard for Dry Storage Mobile Warehouse Racks!

    These NSF approved 4-shelf mobile racks are a proven favorite for transport, display, and dry storage. Open wire design minimizes the dust accumulation and increases ventilation and visibility. Warehouse racks feature maintenance free, durable electroplated nickel-chrome finish. NSF approved shelves feature individual capacity of 600 lbs per shelf. 1 Year Limited Warranty when used in a dry storage application. Easy assembly without tools.

    Choose from 3 shelf lengths and 2 shelf widths with either Swivel Casters with Optional Brakes, Rubber Wheels with Dolly Base or Pneumatic Wheels with Dolly Base.

    Accessories include Wire Ledges, ESD Conversion Kit, Document Holder, Push Handles and Shelf Dividers.
    Click for more
  • Nexel® Adjustable Chrome Wire Shelf Trucks

    Nexel® Adjustable Chrome Wire Shelf Trucks
    See all 56 items in product family
    Super-Strong 4-Shelf Wire Trucks Store and Transport Material Safely and Efficiently.

    Nexel® Adjustable Chrome Wire Shelf Trucks have an open design to minimize dust accumulation, maximize visibility, light penetration and air circulation. Warehouse racks are widely used in warehouses, laboratories, factories, hospitals, school and hotels. Shelves adjust instantly on 1" increments. Numbered posts allow quick positioning at desired height. Bright chrome-plated finish. Convenient 4-way access. Individual shelf capacity not to exceed 600 lbs. Assembles easily without tools.

    Click for more
  • Nexel® Wire Exchange & Transport Trucks

    Nexel® Wire Exchange & Transport Trucks
    See all 60 items in product family
    Quickly Dispense and Replenish Supplies throughout your Facility using these rolling Storage Units. 25 Shelf Label Holders are included for Identification and Organization.

    3-Sided Enclosed Style Truck helps prevent items from falling off shelves during transport. Shelves adjust easily on 1" increments on numbered posts.

    Open-Sided Style Truck has 4-way access to contents.

    Galvanized Solid Shelves are coated with clear epoxy for maximum corrosion resistance.

    Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Intermediate Quick Adjust Wire Shelves have unique shelf suspension hooks that allow shelves to be added, removed or adjusted without disassembling entire truck.

    800 lb. capacity trucks have 5" polyurethane swivel casters with protective rubber donut bumpers.

    1000 lb. capacity trucks have sturdy dolly base with corner bumpers and 5" polyurethane swivel casters for heaviest loads.

    Assembles easily.

    Click for more
  • Nexel® E-Z Adjust Chrome Wire Shelf Trucks

    Nexel® E-Z Adjust Chrome Wire Shelf Trucks
    See all 44 items in product family
    Unique Shelf Suspension Hooks Allow Shelves To Be Added, Removed Or Adjusted In Seconds Without Disassembling The Entire Truck.

    No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. Truck has 1200 lb. overall capacity. All shelves adjust on 1" increments on numbered posts.

    Trucks are available with 5" polyurethane swivel casters, or high-capacity 6" rubber casters (2 swivel, 2 rigid) with dolly base.

    Click for more
  • Nexel® Stainless Steel Wire Shelf Trucks

    Nexel® Stainless Steel Wire Shelf Trucks
    See all 36 items in product family
    Top Quality Stainless Steel Wire Shelf Trucks Include A Lifetime Limited Warranty Against Corrosion To Endure Moisture And Temperature Extremes.

    Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1" increments. Features 5" x 1-1/4" non-marring polyurethane swivel stem casters with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.
    Click for more
  • Nexelon™ Wire Shelf Trucks

    Nexelon™ Wire Shelf Trucks
    See all 24 items in product family
    Nexelon™ Wire Shelf Trucks Are Wear, Impact And Corrosion Resistant For Use In A Variety Of Environments.

    Nexelon™ Wire Shelf Trucks are created by a multi-step proprietary process to become a part of the metal structure for long lasting durability. The final layer of 100% pure powder epoxy creates a lustrous deep blue metallic finish. Includes Nexgard anti-microbial agent that fights bacteria and mildew growth. Wire Shelf Truck rolls easily on four 5" polymer swivel stem casters, 2 with dual locks (swivel and wheel locks). Load capacity is 1200 lbs. Dimensions vary per model. Limited Lifetime Warranty against corrosion in both wet and dry storage applications.
    Click for more
  • Nashville Wire Products Cargo Carts

    Nashville Wire Products Cargo Carts
    See all 5 items in product family
    Wire Roll Carts are Built to Last!

    Nashville's Wire Storage Carts are used in applications such as manufacturing, product distribution, retail shelf re-stocking, and as merchandising displays. Strong 1" dia. vertical steel tubing and 11 gauge 1-ΒΌ" dia. steel base tubing feature a bright electro-zinc plated finish with passivation (Cr3+) sealant for corrosion resistance. Rolls smoothly with 5" x 2" polyurethane casters (2 swivel and 2 rigid).

    Optional Shelves offer added storage space. Note: The Base of the Truck is considered a Shelf.
    Click for more
  • Metro® Wire Shelf Trucks & Utility Carts

    Metro® Wire Shelf Trucks & Utility Carts
    See all 56 items in product family
    Metro Wire Shelf Trucks And Utility Carts Efficiently Move And Distribute A Variety Of Material In Food Service, Healthcare And Commercial Products Industries.

    Metro Wire Shelf Trucks and Utility Carts are made using steel or stainless steel wire for long lasting durability. Open wire shelves minimize dust accumulation and allow free circulation of air and greater visibility of product for efficient inventory management. Wire shelf trucks roll on 5" rubber or polyurethane casters for safe material handling throughout the facility. Super Erecta Shelf Trucks and Carts include SiteSelect posts to quickly identify proper shelf positions. Super Adjustable Super Erecta Wire Shelf Trucks have a unique corner release system that permits easy shelf adjustments without tools. Stainless Steel and Steel Wire Carts and Trucks are also listed. Most models are NSF listed for use in sanitary conditions. Some wire trucks and carts include Super Erecta Brite finish to provide long lasting durability. Dimensions, capacities and shelf quantities vary per model.

    Click for more
  • Metro® qwikSLOT™ Wire Shelf Trucks & Utility Carts

    Metro® qwikSLOT™ Wire Shelf Trucks & Utility Carts
    See all 5 items in product family
    Metro qwikSLOT Wire Shelf Trucks And Utility Carts Move Work Supplies Around The Office, Warehouse Or Shop.

    Metro qwikSLOT Wire Shelf Trucks and Utility Carts feature open wire shelves that reduce dust accumulation, increase sprinkler effectiveness and ventilation. qwikSLOT shelves are supported on snap on clips to provide instant shelf adjustment to accommodate a variety of items. Wraparound hard rubber bumpers protect walls from damage. Material handling trucks roll on 5" rubber casters for efficient material handling. Super Erecta Brite finish provides long lasting durability. 800-lb. capacity. Dimensions and shelf quantities vary by model.

    Click for more
  • Nexel® Wire Security Storage Trucks

    Nexel® Wire Security Storage Trucks
    See all 19 items in product family
    The Mobility Of A Standard Truck And The Security Of A Lockable Storage Unit Are Combined For Maximum Versatility In These Security Carts.

    Heavy-gauge chrome plated 2-1/2" square wire mesh allows for visibility and air circulation, makes inventory control simple and minimizes dust accumulation. Dual hinged doors with padlock hasp for security. Choice of polyurethane wheel swivel stem casters with protective bumpers or extra capacity dolly base with corner bumpers and rubber wheel casters. Shelves not included. Assembles easily.

    Additional Quick Adjust Shelves are available for greater interior shelf space. Shelves can be added, removed or adjusted without disassembling the truck.
    Click for more
  • Metro Starsys™ Trucks

    Metro Starsys™ Trucks
    See all 3 items in product family
    Metro Starsys Trucks

    Metro Starsys trucks have convenient pull-out wire shelves. Shelves snap into full extension ball bearings slides. Slotted posts allow shelf re-positioning in 1" increments. All shelves accept 17x22" totes. Trucks feature stationary top and bottom shelves with 4 posts, base and 4 swivel casters(2 with brakes). Add additional shelves as needed. Made in USA.

    Click for more
  • Square Post Wire Stock Trucks

    Square Post Wire Stock Trucks
    See all 10 items in product family
    Square Post Wire Stock Trucks

    • Steel wire shelves and steel posts
    • 1200 lb capacity
    • 5" polyurethane casters

      Features corrosion resistant zinc-plated finish. Sour swivel casters. NSF listed.IN STOCK

    Click for more
  • Square Post Wire Shelf Trucks

    Square Post Wire Shelf Trucks
    See all 15 items in product family
    Square Post Wire Carts and Trucks
    • Steel wire shelves
    • 1000 and 1200 pound capacities
    • 5" casters

      Multiple styles available to meet your truck or cart requirements. Shelves adjust in 2" increments. Durable zinc plated finish with a clear non-toxic lacquer coating. NSF certified. IN STOCK

    Click for more
  • Mobile Wire Rack

    Mobile Wire Rack
    See all 1 items in product family
    Mobile Wire Rack Provides Storage Mobility For Applications Including Commercial, Hospitality, Distribution And More.

    Mobile wire rack is made of steel for long lasting durability and dependability. Units provide content visibility, access, storage and transport for ergonomic operation. 4 way fork entry allows convenient forklift access and transport. Includes adjustable wire shelf layer support brackets for application versatility and low maintenance. Features powder coat finish for corrosion resistance. Assembles easily without required tools. Shelf quantity is 5. Weight capacity is 1850 lbs. Color finish is Black Powder Coat. Dimensions are 48"L x 40"D x 84"H.

    Click for more
  • Square Post Wire Shelf Trucks w/Smart Casters

    Square Post Wire Shelf Trucks w/Smart Casters
    See all 9 items in product family
    Square Post Wire Shelf Trucks w/Smart Casters

    • Steel wire shelves and steel posts
    • 1200 lb capacity
    • 5" polyurethane casters
    Swivel casters can be locked into one of four rigid positions for maximum cart control. Foot operated mechanism locks swivel caster. Open wire shelves adjust in 2"increments. Durable finish. NSF certified. IN STOCK
    Click for more
  • Mobile Display Rack

    Mobile Display Rack
    See all 1 items in product family
    Mobile Display Rack Provides Storage Mobility For Applications Including Commercial, Hospitality, Distribution And More.

    Mobile display rack is made of steel for long lasting durability and dependability. Units provide content visibility, access, storage and transport for ergonomic operation. Swivel casters with brakes allow convenient unit mobility and stability. Includes dual adjustable wire grid shelves for application versatility and low maintenance. Features electro-zinc chromate finish for corrosion resistance. Assembles easily without required tools. Package quantity is 1. Weight capacity is 1850 lbs. Color finish is Bright Zinc Chromate. Dimensions are 48"L x 2"W x 72"H x 24"D.

    Click for more
  • Wire Shelf Trucks

    Wire Shelf Trucks
    See all 9 items in product family
    Clearance - Eurokraft Wire Shelf Trucks - Steel Shelves - 4

    Solid steel shelves with gray plastic coating. Tubular steel frame and wire mesh sides. Roll on four swivel casters. Powder coat finish. Ships unassembled..

    Click for more

Additional Items

Sort By: 

1 Result

Sort By: 

1 Result