Browse Utility Tapes

(79 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • 3M™ Vinyl Tapes

    See all 17 items in product family
    Light-duty colored 3M™ tape is used for color-coding, decoration, sealing, labeling or paint marking areas.

    This adhesive tape features vinyl backing with rubber adhesive that easily unwinds, tears with less adhesive transfer. Choose between black, blue, brown, green, orange, red, white and yellow. Tape maintains it color under heavy abrasion and scuffing. Provides straighter lines and clean removal.
    Click for more
  • 3M™ Vinyl Duct Tapes

    See all 22 items in product family
    Use easy-removal 3M™ duct tape for sealing, wrapping, holding and color-coding.

    A good choice of tape for HVAC, industrial and construction.

    General Purpose Grade Duct Tape has a polyethylene coated cloth backing with rubber adhesive that securely adheres for protection from moisture. Its durable design temporary repairs cracked or broken items. Transparent duct tape is used for less obvious repairs. Choose between black, blue, olive, red and silver.

    For both permanent or temporary, indoor or outdoor application use Performance Plus Duct Tape. This duct tape provides clean removal with little adhesive residue from most opaque services. Up to 1-year UV resistance. Clean removal up to 6 months.

    Colored embossed Vinyl Duct Tape with rubber adhesive is great for color-coding, labeling and other lightweight applications.
    Click for more
  • 3M™ Double Coated Urethane Foam Tapes

    See all 7 items in product family
    These double-coated foam adhesives provide superior bonding strength on a wide variety of surfaces.

    Double-Coated Polyethylene foam adhesive combines a conformable closed cell foam with a high strength rubber acrylic adhesive for ultimate adhesion.

    The pressure-sensitive Double-Coated Urethane foam adhesive has extreme bonding strength that increases with overtime. Soft urethane adhesive features high shear strength that is used for lightweight mounting and joining.
    Click for more
  • 3M™ Specialty Tape

    See all 10 items in product family
    Specialty 3M™ tape provides maximum bonding strength in virtually any environment where adhesives are needed.

    The rugged, pressure-sensitive All-weather Corrosion Protection Tape is used for jobs where corrosion protection is necessary. The sealing capability of this corrosion and impact resistant tape adheres to pipes, under or above ground, valves and conduits. Linerless Rubber Splicing Adhesive provides immediate moisture seal that locks out moisture and prevents build-ups. To adhere high voltage wires or cords use Glass Cloth Electrical Tape a pressure-sensitive adhesive with unbeatable mechanical strength.
    Click for more
  • 3M™ Scotch® and Tartan™ Filament Tapes

    See all 9 items in product family
    High-performance Aluminum and Filament tape are used for long-term bonding.

    Aluminum Foil Tape has a foil backing that is used for heat and light reflection and protects against high temperatures. This reflective adhesive tape provides maximum sealing to prevent moisture, dust, flames and certain chemicals.

    The polypropylene backing on this Filament Tape is reinforced with glass yarn to provide heavy-duty closure, reinforcing and banding for packaging.
    Click for more
  • 3M™ Reclosable Fasteners

    See all 7 items in product family
    3M™ Reclosable Fasteners Are Have A High Tensile Strength That Can Replace Mechanical Fasteners.

    3M™ Reclosable Fasteners are made for long lasting durability and dependability. Two sides of fasteners mesh together for quick fastening, clean lines, and sleek profiles in many applications. 3M™ Dual Lock™ Reclosable Fasteners come in general or high performance types and have 250 stems per square inch with clear acrylic tape and clear polyethylene film liners. 3M™ Scotchmate™ Reclosable Hook and Loop Fasteners come in general or high performance types and black or white color. All are 1" wide and come in 5 or 50 yard lengths and various package quantities.

    Click for more
  • Aluminum Foil Tapes

    See all 7 items in product family
    UL 723 listed. US Coast Guard approved for interior finishes. The foil serves as an excellent barrier against moisture, dust, flame, and certain chemicals. Acrylic adhesive supplies superior temperature, U.V. and solvent resistance.

    Click for more
Featured Items