| |
Precision Vises |
 |
|
|
|
|
|
Precision Vises Are Ideal For A Variety Of Milling, Boring, Drilling And Shaping Applications.
Precision vises offer specialized features to suit a variety of specialized tasks. 2-Axis Angular Vises allow angles to be maintained while machining or shaping. Click for more |
|
|
|
|
Drill Press And Milling Machine Vises |
 |
|
|
|
|
|
Drill Press And Milling Vises Feature Large Workload Capacities That Are Ideal For Boring And Milling Applications.
Drill Press Vises are made from high-grade cast iron and provide a ground vise bed for smooth and consistent jaw movement. Click for more |
|
 |
Combo Pipe & Bench Vises |
 |
|
|
|
|
|
Combo Pipe And Bench Vises Are Ideal For Securing Pipes In Cutting, Threading Or Soldering Applications.
Combination Pipe And Bench Vises feature self-centering pipe jaws made of hardened steel for lasting durability. Holds up to 6” of pipe safely and securely. Locking swivel bases provide versatility and non-slip hold in any position. Click for more |
|
|
|
|
All Weather Vises |
 |
|
|
|
|
|
All Weather Vises Feature An Enclosed Build Ideal For Outdoor Work.
Vises provide self-centering hardened steel pipe jaws to hold up to 6” of pipe safely and securely. Hardened steel jaw inserts are replaceable and machine-serrated for a positive hold. 60,000 PSI tensile ductile iron body parts provide mass and strength. Click for more |
|
 |
Tradesman Vises |
 |
|
|
|
|
|
Tradesman Vises Provide Incredible Clamping Power Ideal For Any General Application.
Tradesman Vises are made of 60,000 PSI tensile ductile iron for long lasting durability. Large anvil work surface, wide vise jaws and precision turned sidebar provide easy operation and maneuverability. 360° swivel base features double lockdowns. Click for more |
|
|
|
|
Mechanics Vises |
 |
|
|
|
|
|
Mechanics Vises Are Ideal For Use In Professional Automotive, Plumbing And Welding Applications.
Vises are made with heavy-duty 30,000 PSI castings for strength and long life. Powder coat finish adds to durability. Available jaw widths are 5”, 6” and 8”. Multi-Purpose Mechanics Vises feature a jaw opening that expands to 9-3/4” when reversed. Click for more |
|
 |
High-Visibility Safety Vises |
 |
|
|
|
|
|
High-Visibility Safety Vises Provide Clear Visibility To Enhance Workshop Safety.
Vises are made from 30,000 PSI tensile ductile iron. Powder coat paint provides a durable, lasting finish. Replaceable serrated top jaws and pipe jaws. Fully enclosed spindle and nut provides protection from contaminants for smooth operation. 360° swivel base and double lockdowns. Click for more |
|
|
|
|
Machinists Bench Vises |
 |
|
|
|
|
|
Machinists Bench Vises Are Ideal For Heavy Duty Use In A Variety Of Applications.
Machinist Vises are made with 60,000 PSI tensile ductile iron body parts for lasting durability. Precision thrust bearing provides greater clamping pressure and lasting longevity. Extra deep throat provides ample working room. Fully enclosed build keeps contaminants out. Click for more |
|
 |
Heavy Duty Woodworking Vises |
 |
|
|
|
|
|
Heavy Duty Woodworking Vises Are Ideal For Professional Carpentry Or Woodworking Projects.
Vise features a front jaw that pivots 10° to accommodate irregularly-shaped pieces. The front jaw may also be moved up to 9/16” to act as a full-length dog. The pivot jaw may be removed to accommodate wider clamping requirements. Click for more |
|
|
|
|
Pow-R-Arm Work Positioners |
 |
|
|
|
|
|
Pow-R-Arm Work Positioners Are Ideal For A Variety Of Assembly Line Production Applications.
Mechanical Positioners are made from cast iron with all steel parts for lasting durability. Exceptionally fast on-off action. Features two mounting holes at the top. Hydraulic Positioners are hand-operated, self-contained and sealed with replaceable cups. Click for more |
|
 |
Workshop Vises |
 |
|
|
|
|
|
Workshop Vises Are Ideal For Use In Any General Duty Clamping Applications.
All vises feature swivel bases for versatility. Utility Workshop Vises are made with heavy-duty 30,000 PSI casting for strength and durability. Built-in pipe jaws are able to handle a variety of pipe sizes. Powder coat paint resists scratches and increases durability. Click for more |
|
|
|
|
Bench Vises |
 |
|
|
|
|
|
Bench Vises Are Ideal For Holding Workpieces In Place For Cutting And Sawing.
Bench vises are easily mounted on counter tops and workbench tops for secure installation. These vises are equipped with ground and hardened bars with locking mechanisms for extra durability. Parallel recessed steel jaws can be removed for accommoding fixture and jig components. Click for more |
|
 |
Proxxon Bench Vises |
 |
|
|
|
|
|
Proxxon Bench Vises Are Ideal For Any Industrial Or Commercial Workshop.
Bench Vises are milled in steel or built of die-cast zinc for strength, reliability and long lasting durability. Machine Vise can be used on its side or back and Precision Vises rotate in all directions for versatility and easy use in any situation. Click for more |
|
|
|
|
|
 |