Browse Woodworking

(442 items)

Narrow Your Results

Free Shipping

Brand

Motor Horsepower

  • Less...
  • More...

Motor Voltage

  • Less...
  • More...

Motor Phase

Our Price

Go

Recently Viewed

Categories

  • Stationary Disc Sanders

    Stationary Disc Sanders
    See all 5 items in product family
    Disc Sanders Are Used For The Professional or Serious Home Woodworking Shops And Applications.

    Disc Sanders are used for sanding, polishing, de-burring and beveling of hard and soft wood, non-ferrous metal, steel, plastic (including Plexiglas and fiberglass reinforced plastics) cork and rubber. Direct drive motor provides maximum efficiency with a hand activated brake for quick stoppage. Phases are 1 and 3. Extra large sanding surface, adjustable tilting work table and sturdy cast iron base provide optimum performance. Swing away guard makes changing abrasive discs quick and easy. Available HPs are 1,2 and 3. Available voltages are 115/230, 230/460, 110 and 230. Dimensions vary per model.

    Click for more
  • Drum Sanders

    Drum Sanders
    See all 10 items in product family
    Drum Sanders Provide Smooth Mar-Free Finish On Boards In A Variety Of Woodworking Applications.

    Drum Sanders feature stands constructed using heavy steel or cast iron for long lasting durability. Woodworking sanders have machined and balanced steel or aluminum drums to ensure flat, smooth finish. Adjustable drum height eases fine tuning and enhances precision sanding. Variable speed control produces precision finish. Benchtop, Open Stand, Mobile, Closed Stand and Production Quality sanders from top brands JET and Powermatic. Motor horsepowers of 1-1/2, 1-3/4, 3, 5, 7-1/2 and 10. Dimensions and additional specifications vary per model.

    Click for more
  • Belt Sanders

    Belt Sanders
    See all 21 items in product family
    Belt Sanders Deliver Maximum Performance In Measurement And Sanding For Woodworking Applications.

    Belt Sanders are constructed with a heavy cast iron table for strength and long lasting durability. Powerful 1/3 to 25 HP motors handle heavy duty sanding jobs. Most woodworking sanders feature multi-position tilt for versatility. Tilts lock in place to sand flat pieces or mitered angles. Motor voltages are 115/230V, 120/240V, 230/460V, 115V, 120V or 230V. Available types include Belt /Disc Sander, Belt/Disc w/Closed Stand, Belt/Disc w/ Open Stand, Belt Sander, Benchtop Belt/Disc, Open End Belt Sander, Oscillating Edge Sander and Wide Belt Sander. Table size varies by model.

    Click for more
  • Oscillating Spindle Sanders

    Oscillating Spindle Sanders
    See all 4 items in product family
    Oscillating spindle sanders feature oscillating action that reduces friction heat to protect wood and prolong sleeve life. Main spindle support runs on precision ball bearings and is oscillated by a heavy-duty worm and gear mechanism for consistent performance. Table tilts 45 degrees to accommodate bevel sanding projects. Table inserts help prevent dust and debris from falling into motor. Spindle sanders have built-in storage racks to keep spindles and inserts handy. Benchtop Spindle Sander has 1/2HP induction motor and built-in 2” dust ports. Oscillating gears run in sealed lubricated box to prolong their life. Floor Stand Sander has a powerful 1HP motor and 4” dust port connection. Worm and gear mechanism runs in an oil bath to prolong life.

    Click for more
  • Sander Accessories

    Sander Accessories
    See all 88 items in product family
    Sander Accessories Assist In Providing Smooth Sanding And Contouring In Woodworking Applications.

    Sander Accessories are designed for use with drum sanders, belt sanders or disc sanders. Constructed with high quality materials for long lasting durability. Sander accessories include Sanding Discs, Canister Filters, Closed Stands, Conveyor Belts, Sandpaper and Spindle Assemblies. from top brands JET and Proxxon.

    Click for more