Browse Outdoor Tools & Supplies

(6,695 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • GreenWorks String Trimmers

    GreenWorks String Trimmers
    See all 10 items in product family
    GreenWorks String Trimmers Are Used For Trimming Hard To Reach Areas And Edging Sidewalks Or Driveways.

    GreenWorks String Trimmers Are made of high quality materials for long lasting durability and dependability. Cordless String Trimmer provides 12 inch cutting path, rechargeable batteries and adjustable telescoping shaft. Corded String Trimmer provides powerful motor, 13 or 15 inch cutting path, automatic dual line feed, rotating handle for edging, adjustable telescoping shaft and cord lock to prevent cord from disconnecting. Available types are Cordless String Trimmer and Corded String Trimmers. Types are Corded and Cordless. Sizes are 12 in., 13 in. and 15 in.. Voltages and amps vary per type.

    Click for more
  • Brush Cutters

    Brush Cutters
    See all 1 items in product family
    Brush Cutters Efficiently Clear Away Small Trees And Heavy Brush For Easy Lawn Care And Landscape Maintenance.

    Brush Cutters are solidly made for long lasting durability and dependability. Steel drive shaft provides smooth and efficient power transfer from engine to brush cutter head for increased tool productivity. Two-stroke brush cutters meet emissions levels without adding weight to provide more power and better acceleration than 4-cycle models. Four-stroke cutters provide mechanical automatic engine decompression for quicker, easier starts. Brush cutters are available from Tanaka® and Makita.

    Click for more
  • Makita String Trimmers

    Makita String Trimmers
    See all 3 items in product family
    Makita®String Trimmers Are Used For Landscape Cutting And Trimming In Residential, Commercial, Warehouse, Industrial Environments And More.

    Makita®String Trimmers are made of high quality materials for long lasting durability. Mechanical automatic engine decompression allows for quicker, easier starts. Steel drive shaft allows for less vibration and longer tool life. High capacity bump-and-feed trimmer head provides easy use. Less vibration and molded throttle assembly with wide-grip throttle trigger allows for reduced user fatigue. Styles are 4 Stroke Pole Hedge Trimmer and Cordless String Trimmer. Cutting widths are 22”, 11-3/4” and 10-1/4”.

    Click for more
  • Swisher String Trimmers

    Swisher String Trimmers
    See all 3 items in product family
    Swisher STS67522BS 6.75 GT 22" Standard String Trimmer

    The Swisher 6.75 gross torque string trimmer is an ideal back-saving alternative to heavy handheld gas trimmers The trimmer's wide 22" cutting swath rivals that of most lawnmowers, while its user-friendly design offers unsurpassed, precision trimming performance. The improved trimmer head features 4 strings / 8 effective cutting lines and allows you to adjust your cutting height from 1.5" - 4". For added safety, you can engage and disengage the trimmer head from the handle bar while the engine is running. The trimmer features 13.75" wheels for plenty of clearance and smooth rolling over rough terrain. The trimmer line is easily replaceable without the use of tools. 50 state compliant. Made in the USA!

    Features:
    • 6.75 Gross Torque Briggs & Stratton EXI engine with READY START and CHECK AND ADD technology
    • No more oil changes! Just check and add
    • Vibration reducing foam grip handle
    • 22" cutting width
    • 4 string / 8 cutting lines
    • Engage and disengage trimmer head from handlebar
    • 13.75" wheels
    • 1.5" - 4" adjustable cutting head
    • Off-set, maintenance-free trimmer head
    • Made in the USA
    Click for more
Featured Items