Browse Irrigation

(371 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Orbit® Sprinkler Tubing

    Orbit® Sprinkler Tubing
    See all 2 items in product family
    Orbit® Irrigation Sprinkler Tubing Is Used For Distributing Water To Drippers, Misters And Low Volume Sprinkler Systems.

    Orbit® Irrigation Sprinkler Tubing is made of durable plastic for long lasting dependability. Flexible, UV-resistant tubing is available in 1/4 inch diameter 50 foot lengths with brown finish and 1/2 inch diameter 100 or 500 foot lengths with black finish.

    Click for more
  • Netafim Drip Tubing Fittings

    Netafim Drip Tubing Fittings
    See all 5 items in product family
    Netafim Drip Tubing Fittings Are Used For Use With Dripper Lines.

    Netafim Drip Tubing Fittings are made for long lasting durability and dependability. Various type fittings and accessories are available for use with all dripper lines. No clamps required. Recommended for up to 50 PSI system pressure. Male Adaptors are available for 1/2 or 3/4 inch connection sizes. Couplings, Elbows, and Tees come in 17mm (0.56 - 0.60 inch inside diameter) connection sizes to fit dripper lines. Figure 8 End Cap is used to cap off dripper line and comes in 17mm connection size. 6 Inch Staples are required for every 3 feet of tubing.

    Click for more
  • Orbit® Sprinkler Fittings

    Orbit® Sprinkler Fittings
    See all 13 items in product family
    Orbit® Irrigation Sprinkler Fittings Come In Various Sizes And Types To Add Versatility To Sprinkler Systems.

    The flexible plastic on Riser Flex Pipe Adaptors, Couplings, Elbows and Tees is less likely to break on impact. Spiral barbs hand-fasten to the riser flex pipe eliminating the need for glue and clamps. Swing Joint Assembly is used for placing sprinkler heads in hard-to-reach areas. Includes a 1/2 inch barbed elbow for connection to PVC pipe or fittings, 12 inch of poly pipe and 1/2 inch male-threaded swing-joint elbow. Swing Joint Elbows are available separately with 1/2 and 3/4 inch male/female connections.

    Click for more
  • Orbit® Sprinkler Piping

    Orbit® Sprinkler Piping
    See all 4 items in product family
    Orbit® Irrigation Sprinkler Fittings Come In Various Sizes And Types To Add Versatility To Sprinkler Systems.

    The molded polyethylene plastic is flexible on the Riser Flex Pipes making them less likely to break on impact. Spiral barbs hand-fasten to the riser flex pipe eliminating the need for glue and clamps. Flexible PVC Pipe is used for repairs or routing pipe in hard-to-reach areas. It has fewer fittings required and joints to glue to install a working sprinkler system. Flexible Tubing Risers allow bending but resist breaking, making it useful for placing sprinkler heads in hard-to-reach and out-of-the-way areas. Riser Flex Pipes allow for easy installation or repositioning of sprinkler heads in hard-to-reach areas. Cur off Riser is made of durable polyethylene and conveniently molded so it can be easily cut to the desired length during installation. Sold in package quantities of 1.

    Click for more
  • Netafim Drip Tubing

    Netafim Drip Tubing
    See all 5 items in product family
    Netafim Drip Tubing Is Used For Above Or Below Ground Sprinkler Or Irrigation Systems.

    Netafim Drip Tubing is made for long lasting durability and dependability. Self-contained, one-piece construction assures reliability, easy installation. Continuous self-cleaning design resists clogging. Self-flushing/cleaning, elastomer diaphragm. Pressure compensating. Efficient, short flow path. Unique design with physical root barrier helps prevent root intrusion. Flexible tubing adapts to any planting area shape. UV resistant. Labels on rolls denote flow rate and spacing. Tubing indelibly marked with flow rate. Applications include subsurface or on-surface installations, curved, angular or narrow planting areas, high traffic/high liability areas, areas subject to vandalism, high wind areas, turf, shrubs, trees, slopes, at-grade windows, sports turf and more. Wide selection of 0.6, 0.9 and 1 GPH tubing available in 100, 250 or 1000 foot lengths with 12 or 18 inch spacing.

    Click for more
Featured Items