Browse Irrigation

(371 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Style

Number of Stations

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Sprinkler Timers

    Sprinkler Timers
    See all 15 items in product family
    Sprinkler Timers Efficiently Control Residential And Commercial Sprinkler Systems.

    Irrigation Sprinkler Timers offer scheduling choices that allow watering by calendar day, interval, or odd/even days for long lasting reliability and dependability. Indoor/Outdoor Timers feature weatherproof cabinet and have internal transformers for easy plug-and-go installation. Easy 2 or 3 Programs available. Large LCD and Dial. Available with 1, 4, 9, or 12 stations. Plug in 110V power cord to electrical outlet or hardwire unit if outlet is not available. Outdoor Timer w/Hose End Tap is durable and equipped with two dials to simply set the duration and cycle for irrigation needs. Dimensions vary per model.

    Click for more
  • Irrigation System Controllers

    Irrigation System Controllers
    See all 55 items in product family
    Irrigation System Controllers Provide Optimal Efficiency With A Precision Engineered Design For Commercial And Residential Sprinkler Systems.

    Irrigation System Controllers are made of high quality plastic and corrosion resistant materials for long lasting durability. Offers an array of programming options with daily, weekly, odd, even, and cyclic programming for enhanced versatility. Controllers are powered by battery, AC, or 24 VAC plug-in. Optional sensor input on some models can be assigned to individual valves to prevent irrigation in areas that are exposed to rain and allowing irrigation to areas that are not exposed to rain. Some models include special programs for fertilizer injection as well as low voltage lighting, pond or other applications. Controllers available for Indoor, Indoor/Outdoor, and Outdoor Environments. Number of stations vary per model.

    Click for more
  • Sprinkler Timer Accessories

    Sprinkler Timer Accessories
    See all 7 items in product family
    Sprinkler Timer Accessories Are Used For Applications Including Landscaping, Maintenance, And More.

    Sprinkler timer accessories are made of high quality materials for long lasting durability and dependability. Accessories allow irrigation operation control for residential and commercial applications. Controller/timer features a factory-installed station module accommodating up to 8 stations. Easy installation. Available types include 2-Station Expansion Module, 3-Station Add-On Module, FX Analog Timer, ICC 8 Station Sprinkler/Expansion Model, Replacement Keys for Controller Cabinets, Replacement Transformer Kit, and Station Decoder. Dimensions vary per model.

    Click for more