Browse Animal Housing & Livestock

(770 items)

Narrow Your Results

Availability

Length Inches

Width Inches

Height Inches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Little Giant Poultry Waterers

    Little Giant Poultry Waterers
    See all 3 items in product family
    Little Giant Poultry Waterers Maintain A Constant Water Level For Watering Chickens, Turkeys And Other Livestock.

    Little Giant Poultry Waterers are constructed with heavy duty materials for long lasting durability and easy maintenance. Dent-proof, heavy-duty translucent plastic allows view of water level. Automatic poultry waterer with float controls the water level so there is no spilling or overflow. Poultry fount jar is molded from durable transparent polyethylene so the water level is always visible. Additional models available include Baby Pig Waterers, Double-Wall Poultry Fount, 3 Gallon Waterers, Travel PetPal Waterer and many more call for details.

    Click for more
  • Hog & Pig Waterers

    Hog & Pig Waterers
    See all 6 items in product family
    Hog And Pig Waterers And Feeders Provide Simple And Efficient Livestock Maintenance.

    Hog And Pig Waterers feature open trough for starting baby pigs and provides easy removal and replacement of soiled or stale feed with loading from the top. Containers are made with durable steel and polyethylene for long lasting use and dependability. Freestanding or wall mounted design for crate or stacked deck nursery use. Impact-resistant polyethylene feeder is translucent for viewing water level and features metal tray. Some models available with feed door specially designed to keep out moisture and pests, but can be wired open for starting pigs. Available types include 2-Hole Baby Pig Feeder, 3-Hole Baby Pig Feeder, Baby Pig Waterer, Double-Door Hog Feeder, Hog Feeder, and Single-Door Hog Feeder. Dimensions vary per model.

    Click for more
  • Poultry Feeder & Waterer Combo

    Poultry Feeder & Waterer Combo
    See all 3 items in product family
    Poultry Feeder And Waterer Bases and Jars Combine To Make A Gravity Feeder/Waterer For Baby Chicks And Small Birds.

    Poultry Feeder And Waterer bases screw together with 1-quart jars to create low maintenance feeders for small flocks. Animal feeders are constructed of heavy duty polypropylene for long lasting durability and use. Bases feature eight openings with inner ribs to minimize feed overflow and spillage. Screw-on jar is transparent for easy visibility of contents. Available types include Chick Feeder Base, Chick Waterer Base, Poultry Feeder Base and Screw-On Feeder/Waterer. Storage capacity is 1 quart. Colors are Silver and Yellow. Dimensions vary per model.

    Click for more
  • Energy-Free, Electric & Insulated Waterers

    Energy-Free, Electric & Insulated Waterers
    See all 13 items in product family
    Energy-Free, Electric And Insulated Waterers Provide Easy Access To All-Weather Water Storage For Farm Animals And Livestock.

    Energy-Free, Electric And Insulated Waterers provide one-piece, heavily insulated poly design for rust and corrosion resistance. Waterers are durably constructed with foam insulation for long lasting use and storage. Features removable drain plugs and accessible covers for easy maintenance. Fully assembled ready to install. Available types are 1, 2, or 4-Hole Waterer or Super Waterer, Infrared Heat Waterer, and Non-Infrared Heat Waterer. Capacities are 1, 4.5, 5.5, 8, 10, 14, 20, 35, 40, and 80 Gallons. Colors are Black and Green. Dimensions vary per model.

    Click for more
  • Animal Hook Over & Hanging Feeders

    Animal Hook Over & Hanging Feeders
    See all 28 items in product family
    Hanging Wall Feeders, Fence Feeders and Hook over Trough Feeders

    These feeders features rounded edges for animal safety, a sloped bottom to promote feed mixing, and drain holes in the very bottom allow for easy cleaning or moisture removal. Durable impact-resistant poly construction with UV protection ensures this feeder will hold up to years of use in harsh elements. Feeders come in assorted styles and colors

    Click for more
  • Wall Stall & Corner Feeders

    Wall Stall & Corner Feeders
    See all 38 items in product family
    Wall and Stall Corner Feeders

    These feeders are designed to provide a durable and efficient means of feeding without entering the stall. Galvanized and Poly feeders available in assorted sizes and colors. These mount easily with the hardware provided

    Click for more
  • Animal Feed Buckets

    Animal Feed Buckets
    See all 10 items in product family
    Animal Feed Buckets Are Sturdy And Efficient Multi-Purpose Containers For Livestock And Outdoor Maintenance Applications.

    Animal Feed Buckets feature durable polyethylene and galvanized steel build for long lasting use and dependability. Better bucket angular design accommodates animal's facial structure and features tapered sides that funnel feed toward the back of the bucket. Flat-Back styles offer added stability when hanging. Stacking ribs aid in pulling pails apart easier when stacked. Available types include Better Bucket, Flat Back Bucket, Flex Tub and Round Bucket. Storage capacities are 8, 10, 20, and 22 quarts, or 11 gallons. Dimensions vary per model.

    Click for more
  • Animal Feed Tubs, Pans & Pails

    Animal Feed Tubs, Pans & Pails
    See all 10 items in product family
    Animal Feed Tubs, Pans And Pails Offer Versatile Containers For Use On Farms, Ranches, Homes And Shops.

    Animal Feed Tubs, Pans And Pails are tough, practical all-purpose utility tubs made of plastic, rubber and steel for long lasting durability. Hand grips in rim available on some models for easy transport. Available types include All-Purpose Tub, Feed Pan, Flex Tub, Low-Profile Feeder Pan, Race Horse Tub, Round Tub, and Utility Feed Pan. Storage capacities range from 2 to 18 quarts, and 3 to 15 gallons. Colors include Black, Green, Hot Pink, Lime Green, Red and Silver Dimensions vary per model.

    Click for more
  • Mineral Feeders

    Mineral Feeders
    See all 8 items in product family
    Mineral Feeders

    These mineral feeders come with 1, 3 or 4 compartments to hold minerals. Selected models have a self-closing rubber cover that keeps out rain, snow and dirt. The trough mineral feeders are mig welded and elevated.

    Click for more
  • Animal & Livestock Ground Feeders

    Animal & Livestock Ground Feeders
    See all 7 items in product family
    Livestock Ground Feeders

    Animal ground feeders are tough and practical. They are made of plastic and steel for long lasting durability. We offer a variety of styles and sizes. The feeders are designed to sit on the ground so no need for mounting.

    Click for more
  • Calf Creep Feeders

    Calf Creep Feeders
    See all 2 items in product family
    Calf Creep Feeders Are Designed To Keep Cows Out And Allow Calves Safe And Sufficient Access To Feed.

    Calf Creep Feeders are made with a one-piece feed hopper that provides corrosion and rust resistance for withstanding outdoor conditions and features UV stabilizers to help prevent sun damage for long life. Durable frame is constructed of galvanized steel for animal housing and lasting use. Hopper features molded-in side deflectors to keep rainwater out of feed. Tall side height keeps larger animals from reaching into feed area. Molded trough brace promotes animal safety in eating area. Runners for hopper face side-to-side to allow feeder to be moved easily. The galvanized cross bar is infinitely adjustable for any size calf. Available feeding capacities are 25 Calves/750 lbs. and 40 Calves/1200 lbs. Color finish is Galvanized. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Little Giant Animal Feed Scoops

    Little Giant Animal Feed Scoops
    See all 1 items in product family
    Little Giant Animal Feed Scoops Easily Transport Feed And Grains From Storage To Feeding Troughs For Livestock Maintenance.

    Little Giant Animal Feed Scoops are constructed with heavy-gauge galvanized steel and heavy-duty polypropylene for long lasting durability and dependability. Steel scoops feature flat end for easy storage and riveted handle for added strength. Enclosed scoop design reduces spillage and features flat bottom for stackability and to set scoop down without tipping over. Includes graduation marks for easy measuring. Available styles are Enclosed and Open Feed Scoop. Scoop capacities are 3, 4, and 6 quarts. Color finishes are Berry Blue, Black, Blue, Green, Hot Pink, Lime Green, Red, Silver, and Yellow. Dimensions vary per model.

    Click for more
  • Behlen Country® Hay & Bale Feeders

    Behlen Country® Hay & Bale Feeders
    See all 7 items in product family
    Behlen Country® Hay And Bale Feeders Hold Hay In And Keep Animals And Livestock Out Of Feed For More Sanitary Feeding.

    Hay And Bale Feeders are durably made with 16-gauge galvanized round steel tubing to provide corrosion resistance and long lasting use. Available styles are Econo, Econo w/V-Divider, Open Top w/Vertical Partitions, Super w/S-Bar, Two Piece Heavy Duty, S-Bar, and S-Bar w/Mesh Panel. Capacities are 9, 12, 15, 16, and 18 Feeding Spaces. Colors are Galvanized, Gray, Green, and Red. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Behlen Country® Hay Feeder Panels

    Behlen Country® Hay Feeder Panels
    See all 5 items in product family
    Behlen Country® Hay Feeder Panels Are Designed For Feeding Livestock And Animals With Hay In-Line Or From A Stack.

    Hay Feeder Panels provide S-Bar design to save hay and help keep calves out of feeders for easy maintenance. Painted with durable powder coat finish to ensure long lasting life against sun fade, corrosion and weathering. Panels can be connected together or used alone. Designed to withstand abuse from the toughest animals. Available capacities are 4, 6, 7, 9, and 12 Feeding Spaces. Lengths are 72, 96, 120, 144, and 192 inches. Color is Green. Dimensions vary per model.

    Click for more
  • Animal Troughs & Feed Bunks

    Animal Troughs & Feed Bunks
    See all 20 items in product family
    Animal Troughs and Feed Bunks

    Keep your cattle, horses, goats, sheep or pets well hydrated and fed with our troughs or feed bunks. They come in assorted styles, sizes and capacities.

    Click for more
  • Oval Round End Galvanized Steel Stock Tanks

    Oval Round End Galvanized Steel Stock Tanks
    See all 19 items in product family
    Round End Galvanized Steel Stock Tanks Are Made For Livestock Watering Needs At Farms, Petting Zoos, Stables And More.

    Round End Galvanized Steel Stock Tanks are built tough to withstand farm and ranch conditions. Rigid sidewalls and ribs ensure maximum strength. Available capacities range from 40 gallons up to 390 gallons. Choose from Round End or Shallow Round End. Tanks are offered from several trusted brand names.

    Click for more
  • Round Galvanized Steel Stock Tanks

    Round Galvanized Steel Stock Tanks
    See all 8 items in product family
    Round Galvanized Steel Stock Tanks Are Offered In A Variety Of Sizes For Watering Different Livestock Types.

    Round Galvanized Steel Stock Tanks are built tough to withstand farm and ranch conditions. Rigid sidewalls and ribs ensure maximum strength. Choose from deep or shallow models. Available capacities range from 23 gallons up to 700 gallons. Round Galvanized Steel Stock Tanks are offered from several trusted brand names.

    Click for more
  • Oval Round-End Poly Stock Tanks

    Oval Round-End Poly Stock Tanks
    See all 42 items in product family
    Round-End Poly Stock Tanks Are Built Tough For Use In Demanding Livestock Feeding Applications.

    Round-End Poly Stock Tanks are impact-resistant, UV-resistant, and won't rust or corrode. Tanks are offered in several sizes, in deep or shallow models. Capacities range from 15 gallons up to 300 gallons. Round-End Poly Stock Tanks are offered from several trusted brand names.

    Click for more
  • Rubbermaid Structural Foam Stock Tanks

    Rubbermaid Structural Foam Stock Tanks
    See all 5 items in product family
    Rubbermaid Structural Foam Stock Tanks Provide Better Life For Livestock With Premium Watering Troughs.

    Rubbermaid Structural Foam Stock Tanks have a seamless plastic construction to provide superior performance and long-lasting durability in all kinds of weather extremes. Tank gallon capacities are 50*, 70, 100, 150 and 300 and include oversize drain plugs to provide easy drainage and cleaning of stock tank. (Please note: *50 gallon size does not include oversized drain plug). Optional all-plastic anti-siphon flat valve provides constant water level. Dimensions vary per gallon capacities.

    Click for more
  • Round Poly Stock Tanks

    Round Poly Stock Tanks
    See all 17 items in product family
    Round Poly Stock Tanks Are Made For Feeding Or Watering Livestock.

    Round Poly Stock Tanks are impact-resistant, UV-resistant, and won't rust or corrode. Tanks come in a variety of sizes and styles. Available capacities range from 25 gallons up to 625 gallons. Round Poly Stock Tanks are offered from trusted brand names.

    Click for more
  • Square Poly Stock Tanks

    Square Poly Stock Tanks
    See all 11 items in product family
    Heavy Duty Poly Stock Tanks Are For Livestock Feeding, Watering, Aquatic and Water Storage.

    Stock Tank is rotationally molded with high-quality, FDA approved, UV protected, impact resistant Poly to ensure uniform thickness and strength for unrivaled durability. All edges have been rounded for animal safety. The one-piece construction eliminates cracking and splitting that's common in plastic-welded, two-piece tanks.

    Click for more
  • Galvanized Hog Waterer Tanks

    Galvanized Hog Waterer Tanks
    See all 3 items in product family
    Galvanized Hog Waterer Tanks Are Built Tough For Demanding Livestock Feeding Applications.

    Galvanized Hog Waterer Tanks are made using galvanized steel, with rigid sidewalls and ribs to ensure maximum strength. Available capacities are 96 gallons, 100 gallons and 165 gallons. Galvanized Hog Waterer Tanks are offered from trusted brand names.

    Click for more
  • Water Basins

    Water Basins
    See all 6 items in product family
    High Country Plastics Auto Fill Water Basin WB-15BK, W-Series, 15 Gallons

    The Auto Water Basin refills to a desired level eliminating manual refill. An automatic non-siphon valve adjusts the water level at the turn of a knob, promoting important water consumption by keeping water clean and fresh.

    Click for more
  • Insulated Farm Pails

    Insulated Farm Pails
    See all 5 items in product family
    High Country Plastics Insulated Bucket Holder, IBH-5FG, 5 Gallons

    Durable impact resistant poly construction with UV protection, and injected with heavy insulation to help prevent water from freezing. Poly float sits on water surface to insulate the water from all sides. Unique drain design allows for watering with or with out a bucket, and makes cleaning easy. Heavy duty 5 gallon bucket is included. Product has been tested to keep water from freezing at temperatures as low as 15 degrees in an occupied stall.* Mounts easily to wood stall walls by simply placing lag screws with washers through the four holes located on the edges. *This test was conducted in a closed stall environment. Actual effectiveness is based largely on product placement, and regular usage by the animal.

    Click for more
  • Kane Snap Feeders

    Kane Snap Feeders
    See all 2 items in product family
    Kane Snap Feeders Allow Supplemental Feeding For Baby Animals In Farrowing Crates.

    Kane Snap Feeders are made using red polyethylene and feature a positive J-Hook locking device for quick and easy installation on all types of flooring. Feed saver lip and grill significantly reduces feed waste. Kane Snap Feeders are available with side heights of 2-3/4" or 4".

    Click for more
  • Food & Water Bowls

    Food & Water Bowls
    See all 4 items in product family
    Food & Water Bowls Are Designed At Specific Height To Improve Pet Digestion.

    Food & Water Bowls are made of recycled plastic, wood and stainless steel bowls to provide long lasting durability. Heights are adjustable to help pet digestion. Bowl design folds to compact position for travel. Food and water bowls hold 12 oz., 24 oz., 48 oz., and 1 Quart. Widths range from 10" - 22-2/5". Diameters range from 8"-11". Unit color is Espresso. Dishwasher safe materials.

    Click for more
  • Kane Watering Pans

    Kane Watering Pans
    See all 2 items in product family
    Kane Watering Pans And Feeders Allow Easy Feeding And Watering Of Domestic Pets And Livestock.

    Kane Watering Pans and Feeders are offered in several styles to suit feeding and watering needs. Creep Feeders have four chambers, and are made with a groove in the center that allows mounting under a divider. Galvanized Steel Pan Waterers and Poly Pan Waterers are made with hose hookup for a fresh supply of water. Waterers include automatic float, and are easy to clean.

    Click for more