Browse Animal Housing & Livestock

(888 items)

Recently Viewed

Categories

  • Behlen Country® Galvanized Mesh Fencing

    See all 6 items in product family.
    Behlen Country® Galvanized Mesh Fencing Delivers More Than 3 Times The Protection Of Pre-Galvanized Rods.

    Galvanized Mesh Fencing panels are hot-dip galvanized after welding so all weld spots are completely covered, eliminating rust and corrosion at all shear points and joints. Partitions are constructed of 4, 5, and 6-gauge galvanized steel for long lasting durability and strength. Wire mesh partitions are designed for security and containment. Available types are Cattle, Combination, Hi-Five, Hog Mesh Gate, and Horse Fencing. Color is Galvanized. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Behlen Country® 20 Gauge Steel Utility Corral & Entrance Panels

    See all 18 items in product family.
    Behlen Country® Utility Corral And Entrance Panels Are Portable And Easy To Hook Up On Uneven Ground.

    Utility Corral And Entrance Panels are made with long-lasting UV resistant powder coat finish for added durability and use. Partitions provide pin hookups that are easy to use, reduce space between panels, are usable on uneven ground, and allow 3 or 4 way connections for pens. Unique J-leg design has a small contact point with ground to prevent unwanted panel movement. All corral panels are 4" less than listed length to allow proper clearance and installation. Available types are Arch Gate, Corral Panel, and Entrance Panel w/6' Gate. Colors are Gray, Green, and Red. Usable lengths are 44, 68, 116, 140, and 188 inches. Dimensions vary per model.

    Click for more
  • Behlen Country® 16 Gauge Steel Medium-Duty Corral & Entrance Panels

    See all 16 items in product family.
    Behlen Country® Medium-Duty Corral And Entrance Panels Are Designed With Square Corners, J-Legs And Pin Hookups For Rough Use.

    Medium-Duty Corral And Entrance Panels provide a long-lasting UV resistant powder coat finish for durability and use. Pin hookups are easy to use, reduce space between panels, are usable on uneven ground, and allow 3 or 4 connections for pens. Wire mesh partitions are designed for security and containment. Unique J-leg design has a small contact point with ground to prevent unwanted panel movement. All corral panels are 4" less than listed length to allow proper clearance and installation. Available types are Arch Gate, Corral Panel w/Square Corner, and Entrance Panel w/4' Gate. Usable lengths range from 44 to 188 inches. Colors are Green and Red. Dimensions vary per model.

    Click for more
  • Behlen Country® 14 Gauge Steel Horse Corral & Entrance Panels

    See all 23 items in product family.
    Behlen Country® Horse Corral And Entrance Panels Feature Heavy Duty Smooth Formed Braces For Maximum Strength.

    Horse Corral And Entrance Panels provide pin hookups that are easy to use, reduce space between panels, are usable on uneven ground, and allow 3 or 4 way connections for pens. Partitions are made with long-lasting UV resistant powder coat finish for added durability and use. Unique J-leg design has a small contact point with ground to prevent unwanted panel movement. All corral panels are 4" less than listed length to allow proper clearance and installation. Available types are Arch Gate, Corral Panel, and Entrance Panel. Colors are Gray and Green. Panels are available with Chain or Pin Connection. Usable lengths are 68, 116, 140, and 188 inches. Dimensions vary per model.

    Click for more
  • Behlen Country® Pin Connection Kidding Pen Panels

    See all 4 items in product family.
    Behlen Country® Pin Connection Kidding Pen Panels Are Designed For Confinement Of Live Animals At Shows And Fairs.

    Pin Connection Kidding Pen Panels are made with durable steel for long lasting use and dependability. Panels feature simple drop pin connection for easy assembly and portability. Available lengths are 60, 96, and 120 inches. Height is 48 inches. Color is Gray. Includes 1 year limited warranty.

    Click for more
  • Behlen Country® Corral Panel Accessories

    See all 4 items in product family.
    Galvanized clamps add more stability and strength to corral panels with standard chain hookups.

    Click for more