Browse Animal Housing & Livestock

(888 items)

Recently Viewed

Categories

  • Behlen Country® 20 Gauge Steel with 6 Gauge Mesh Wire Filled Gates

    See all 32 items in product family
    Behlen Country® Mesh Wire Filled Gates Offer Secure Handling And Confinement Of Small Animals Or As A Non-Climb Horse Gate.

    Mesh Wire Filled Gates provide bolt-on hinges that allow gates to be easily reversed when hanging two gates together for user convenience. Steel and mesh construction provides long lasting durability and use. Features saddle welded braces and square corners for increased animal safety. All gates are 4" less than listed length to allow proper clearance and installation. Available types are Hog Mesh Gate and Wire-Filled Gate w/Square Corners. Usable lengths range from 32 to 212 inches. Available with 0, 1, 2, and 3 Vertical Support Braces. Colors are Galvanized, Gray, and Green. Dimensions vary per model.

    Click for more
  • Behlen Country® Heavy-Duty and Medium-Duty Steel Rail Gates

    See all 25 items in product family
    Behlen Country® Heavy-Duty and Medium-Duty Steel Rail Gates Are Designed For Crowding Livestock Areas.

    Heavy-Duty and Medium-Duty Steel Rail Gates are made with long-lasting UV resistant powder coat finish for added durability and use. Partitions provide notched and welded horizontal tubes for additional strength. All gates are 4" less than listed length to allow proper clearance and installation. Usable lengths are 42, 44, 68, 92, 116, 140, 162, 164, 188, 212, and 236 inches. Available colors are Green and Red. Dimensions vary per model.

    Click for more
  • Behlen Country® 20 Gauge Steel Rail Utility Gates

    See all 32 items in product family
    Behlen Country® Steel Rail Utility Gates Offer Gating For Pastures, Field Entrances, Coastal And Corrosive Areas For Non-Crowding Applications.

    Steel Rail Utility Gates provide notched and welded horizontal tubes for additional strength. Partitions feature vertical Z-braces for added support. All gates are 4" less than listed length to allow proper clearance and installation. Usable lengths are 44, 68, 92, 116, 140, 164, 188, and 212 inches. Available colors are Galvanized, Gray, Green, and Red. Dimensions vary per model.

    Click for more
  • Behlen Country® Extending Landowner Gate

    See all 1 items in product family
      Features:

    • Visibility ensured both day and night with reflective decals on gate
    • Heavy collared hinge keeps gate from sagging for years of use, long lasting, eco-friendly powder coat green paint
    • Heavy 2" 18 gauge high tensile strength steel
    • Heavy duty collared hinges make theft or removal of gate difficult
    • Plated, lockable chain standard
    • Accepts most padlocks (not included)
    • Customizable to fit any opening by drilling additional holes
    • 12 to 20 foot coverage with one gate
    • Extends easily with 1-3/4" 16 gauge telescoping tube
    • Adjustable every 24" with holes pre-drilled
    • Strong 3/8" bolt used to secure telescoping tube
    • Opens easily in any weather due to high ground clearance
    • Attractive alternative to standard yard gates.


    Click for more
  • Behlen Country® Gate Accessories

    See all 20 items in product family
    Behlen Country® Gate Accessories Expand The Functionality Of Fencing And Partitions For Storage And Containment Of Objects Or Animals.

    Behlen Country® Gate Accessories are made with durable steel for added strength and dependability. Anchor stakes can be used for fence corner anchors, tie-downs, tethering pets, and tent stakes. Bolt hook hardware packages are weatherproof and sun-resistant long lasting use. Post drivers are capped for balance and work with any standard t-post or u-post. Available types are 90° Bracket, Anchor Stake, Bolt Hooks, and Post Driver. For use with 1-5/8"W and 2"W Gates. Dimensions vary per model.

    Click for more