Browse Outdoor Furniture & Equipment

(6,522 items)

Narrow Your Results

Height Inches

Type

Construction

  • Less...
  • More...

Mount Type

Color Finish

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Torch Lights

    Torch Lights
    See all 47 items in product family
    Torch Lights Provide Ambient Lighting For Applications Including Residential, Commercial, Hospitality And More.

    Torch lights are made of stainless steel or die-cast aluminum for long lasting durability. Includes powder coat finish for weather protection and corrosion resistance. Available styles include Medium Blue Verde Copper Torch, Medium Copper Torch, Large Blue Verde Copper Torch, Large Copper Torch, Outdoor Lantern, Outdoor Torch, Patio Torch and Torch Cylinder. Package quantities are 1 and 4. Mount types are Above Ground and Stake. Available colors are Black, Bronze, Brown, Copper, Gold and Silver. Dimensions vary per model.

    Click for more
  • Tabletop Lighting

    Tabletop Lighting
    See all 16 items in product family
    Tabletop Lighting Provides Ambient Light For Restaurants, Bars, Lounges And More.

    Tabletop lighting is made of high quality materials for long lasting durability and dependability. Various styles provide application versatility and enhance setting d├ęcor. Includes candle holders, torches, oil lamps and more. Package quantities are 1 and 4. Available colors are Black, Bronze, Copper, Gray and Silver. Dimensions vary per model.

    Click for more
  • LED Flood Lights

    LED Flood Lights
    See all 21 items in product family
    LED Flood Lights Provide External Lighting For Applications Including Hospitality, Commercial, Corporate And More.

    LED flood lights are made of die cast aluminum for long lasting durability and corrosion resistance. Lights are cost effective, energy efficient and provide up to 50,000 average hours of life. Units are UV protected and contain no mercury elements or hazardous gas. Type is LED Light. Lumens range from 2071 to 10,000. Wattages range from 23 to 100. Color finishes are Bronze/Clear and Dark Bronze. Dimensions vary per model.

    Click for more
  • Lithonia LED Wall Mounted Lighting

    Lithonia LED Wall Mounted Lighting
    See all 12 items in product family
    Lithonia LED Wall Packs energy savings, long life and easy-to-install make it the smart choice for building-mounted doorway and pathway illumination for nearly any facility.

    LED wall packs are made of high quality materials for long lasting durability and corrosion resistance. Lights are cost effective, energy efficient, and provide up to 60,000 average hours of life. Units are UV protected and contain no mercury elements or hazardous gas. Includes waterproof gaskets for moisture prevention and sensitive component protection. Lumens range from 500 to 7000. Color temperatures are 4000 and 5000. Wattages range from 9 to 105. Color finish is Dark Bronze. Dimensions vary per model.

    Click for more
  • Solar Powered Lamp Posts

    Solar Powered Lamp Posts
    See all 15 items in product family
    Solar Powered Lamp Posts Feature LED's Powered By Built-In Solar Panels For Efficiency And Convenience.

    Solar Powered Lamp Posts require no electrical wiring and very little maintenance, making them an ideal choice for replacing electric or gas-powered outdoor lighting. Solar powered lamp posts operate with LED bulbs that are powered by integrated solar panels, ensuring hours of lasting light after charging during the day. Solar powered lamp posts are available in several sizes in single, double or triple lamp configurations. Lamp posts are offered mountable base, planter base or EZ-Anchor base, depending on model.

    Click for more
  • Outdoor Posts Light & Lanterns

    Outdoor Posts Light & Lanterns
    See all 7 items in product family
    Outdoor Post Lights And Lanterns Provide Outdoor Illumination For Parks, Campuses, Hotel Properties, Residences And More.

    Outdoor Post Lights And Lanterns are constructed using quality materials like steel, brass, iron and aluminum for long lasting durability. Light quantities are 1, 3 or 4. Color finishes are Antique Copper, Black, Bronze, Burnished Bronze, Flemish, Flint, and Gilded Copper. Additional specifications vary per model.

    Click for more
  • Outdoor LED Step Lights

    Outdoor LED Step Lights
    See all 10 items in product family
    Outdoor LED Step Lights Are Used For Residential And Commercial Outdoor Use.

    Outdoor LED Step Lights are easily installed along steps, ramps and walkways to improve pedestrian safety. Housing is cast-aluminum with corrosion-resistant paint or steel with powder coat paint to provide long lasting durability and maintenance-free illumination. Average bulb life is 40,000 or 50,000 hours. Color finishes are Bronze, Dark Bronze, Nickel or White. Dimensions vary per model.

    Click for more
  • LED Security Lighting

    LED Security Lighting
    See all 30 items in product family
    LED Security Lighting Is Used For External Lighting Applications Including Residential, Commercial, Corporate And More.

    LED security lighting is made of high quality materials for long lasting durability and dependability. Units provide motion-activated outdoor lighting for enhanced visibility and security. LED lighting provides energy efficiency, cost effectiveness and optimum illumination. Wattages range from 9 to 150. Rated life ranges from 35,000 to 100,000. Lumens range from 81 to 13,501. CCT ranges from 3000 to 5600. Color finishes are Black, Bronze, Dark Bronze, Gloss w/ Bronze, Gloss w/ White, Grey, Silver and White. Dimensions vary per model.

    Click for more
  • Lamp Posts

    Lamp Posts
    See all 23 items in product family
    Lamp Posts Provide Lighting Accents For Public, Residential Or Commerical Areas.

    Lamp Posts are made of composite, concrete, polyethlyene, synthetic wood and vinyl to provide weather-resistant, long lasting durability. Available styles include Square or Round Lamp Post w/ Planter and more. Mount types are Above Ground or Inground. Dimensions vary per style. Maintenance free.

    Click for more
  • LED Uplights

    LED Uplights
    See all 76 items in product family
    Moon Visions LED Uplights Are Used For Outdoor Residential And Commercial Lighting Applications.

    Moon Visions LED Uplights are made with 380 die cast aluminum alloy bullet housings, shields and knuckles for long lasting durability. Features DuraLune™ Electro-Coating with Hartford Green texture powder coat finish both inside and outside providing maximum corrosion protection. 3.5 inch angled-up shield to reduce glare for added safety and security. Provides 50,000 hours expected lamp life for increased reliability. No UV light radiation. Not dimmable. Built-in fan for maximum heat dissipation available on select models. Power consumptions are 2.5, 5, 7, 14 and 22 watts. Optional spread and green lenses available. 3 Year Warranty.

    Click for more
Featured Items